Beli desicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DURAN Desiccator Flat Flange (Wadah Pengering)
    Mulai

    Rp5.599.900

    DURAN Desiccator Flat Flange (Wadah Pengering)
    Deskripsi:
    Vacuum-tight, made from DURAN® borosilicate glass 3.3. To accelerate drying, a vacuum can be applied via the stopcock. Spare parts such as lids, bases, stopcocks and caps can be interchanged (observe DN). Typical applications: drying of moist samples and storage of moisture-sensitive substances.
  2. Non Brand Local Desicator Vacuum
    Mulai

    Rp1.599.900

    Non Brand Local Desicator Vacuum
    Deskripsi:
    Desicator Vacuum, with porcelain
  3. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  4. Fuji Electric Standard Electromagnetic Contactor (without Case Cover)
    Mulai

    Rp639.900

    Fuji Electric Standard Electromagnetic Contactor (without Case Cover)
    Deskripsi:
    A global standard product that complies with international standards (IEC standards). Auxiliary contacts are standard equipped with double contacts with high contact reliability.* The product image is a representative photo, so please check each page for details.
    atribut:
    • Applicable Rail Width (mm): 35
    • Electrical Durability: 2 million times (AC-3), 30000 times (AC-4), 500000 times (AC-1)
    • Length (mm): 81
    • Mechanical Durability: 10 million times
    • Mounting Screw: 2-M4
    • Rated Frequency (Hz): 50/60
    • Rated Insulation Voltage (V): 690
    • Standard: Overseas standards: IEC, EN, VDE, BS, UL, CSA certified
    • Type: Electromagnetic contactor
    • Type of Resetting: Manual
  5. AS ONE Auto Dry Desiccator
    Mulai

    Rp9.999.900

    AS ONE Auto Dry Desiccator
    Deskripsi:
    Equipped with a solid polymer electrolyte membrane dry unit that continuously removes moisture in the chamber through electrolysis, enabling stable dehumidification. Power consumption is 3 watts (approximately 440 yen/year) due to its energy-saving design, making it economical. Since the dehumidification unit does not have a driving part, it does not generate noise or vibration, and has excellent durability. Moisture inside the cabinet is released directly to the outside in a gaseous state.
  6. JEIO TECH Desiccator
    Mulai

    Rp9.599.900

    JEIO TECH Desiccator
    Deskripsi:
    This desiccator is convenient because it comes with a hygrometer that allows you to check the humidity inside the unit from the front. The drawer height can be adjusted according to the shape and size of the items being stored. Made of polycarbonate, it offers high transparency, is resistant to breakage, and is easy to clean. It comes standard with a dedicated PP tray, which is convenient for storing desiccants and other items.
    atribut:
    • Capacity: 50L
    • Dimensions (mm): Desiccant tray: 218 x 268 x 26
    • Drawer Dimensions (mm): 279x346x45 Quantity/3 (maximum 6)
    • Inner Dimensions (mm): 322x367x422
    • Mass (kg): 6,2
    • Maximum Load (kg): 5
    • Outer Dimensions (mm): 360x410x447
    • Shelf Board: 279x354x3mm
  7. JEIO TECH Desiccant tray for vacuum desiccator
    Mulai

    Rp809.900

    JEIO TECH Desiccant tray for vacuum desiccator
    Deskripsi:
    This is a desiccant tray for vacuum desiccators.
  8. DURAN Desiccator Vaccum Mobilex With Screw Cap
    Mulai

    Rp9.999.900

    DURAN Desiccator Vaccum Mobilex With Screw Cap
    Deskripsi:
    DURAN® desiccators completed with a porcelain plate and a vacuum connection. Porcelain plate and the lid diameter correspond to the diameter of the base and vacuum connection remains air tight. Typical applications: drying of moist samples and storage of moisture-sensitive substances.
    atribut:
    • Thread: 32
  9. AS ONE Desikator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

  10. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
Daftar Harga desicator Terbaru November 2026
NORMAX Desiccator Glassware with Stopcock & Porcelain Plate (Wadah Pengering)Rp4.699.900
AS ONE Desiccator Vacuum Polycarbonate (Wadah Pengering Vakum)Rp4.699.900
DURAN Desiccator Flat Flange (Wadah Pengering)Rp5.599.900
Non Brand Local Desicator VacuumRp1.599.900
NORMAX Desiccator Glassware without Stopcock & Porcelain Plate (Wadah Pengering)Rp2.699.900
IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Rp169.900
Fuji Electric Standard Electromagnetic Contactor (without Case Cover)Rp639.900
AS ONE Auto Dry DesiccatorRp9.999.900
JEIO TECH DesiccatorRp9.599.900
JEIO TECH Desiccant tray for vacuum desiccatorRp809.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)