Kategori Product

Beli Produk Peralatan Analisa Lingkungan

Rekomendasi Produk Terkait Colorimeter

  1. colorimeter AMTAST Colorimeter Spectral (Pengukur Warna)
    Deskripsi:
    AMTAST AMT539 Spectral Colorimeter hadir sebagai solusi canggih untuk kalibrasi dan pengukuran warna presisi tinggi.Didesain khusus untuk berbagai aplikasi industri, perangkat ini dilengkapi dengan teknologi LED + UV serta fitur kalibrasi otomatis yang memastikan akurasi pengukuran warna dE*ab ≤ 0.02.Dengan konektivitas Bluetooth dan kompatibilitas Android/iOS, colorimeter ini menjadi pilihan sempurna bagi kalangan profesional yang mengutamakan kualitas hasil pengukuran dan efisiensi kerja.Dalam dunia industri, konsistensi warna adalah kunci penting untuk menjaga kualitas produk. Kesalahan warna sekecil apapun dapat memengaruhi persepsi konsumen terhadap produk.AMTAST AMT539 mampu menjawab tantangan ini dengan teknologi pengukuran warna yang mutakhir, memberikan hasil dengan tingkat akurasi sangat tinggi.Dengan menggunakan colorimeter ini, industri tekstil, percetakan, manufaktur otomotif, dan kosmetik dapat melakukan pengukuran warna dengan konsistensi yang andal.
    Selengkapnya >

Rekomendasi Produk Terkait Perlalatan Sampling Gas

  1. gas sampling bag AS ONE Tedlar Gas Sampling Bag
    Deskripsi:
    A sampling bag for gas analysis made of vinyl fluoride resin that exhibits excellent resistance to various inorganic gases and organic solvents. Tedlar (R) (vinyl fluoride resin) film has very low gas permeability and adsorption properties, making it suitable for gas sampling bags. Tedlar (R) is a registered trademark of DuPont.
    Selengkapnya >
  2. kain filter Whirl-Pak Sampling Bag
    Deskripsi:
    Stand-up sterilized bags have a pleated bottom and strong, flexible sides to allow the bag to stand on it's own. Self-standing bags are easier to fill and don't require holders or racks to stand up. They're often used as a space-saving alternative to bottles.
    Selengkapnya >

Rekomendasi Produk Terkait Pembuat Air Minum, Aksesorisnya

  1. heating element ELTRA Heating Element
    Deskripsi:
    Eltra Heating Element 77501
    Selengkapnya >

Rekomendasi Produk Terkait Spektrometer

  1. kuvet AS ONE Cuvette Quartz Cell (Tabung Sampel / Kuvet)
    Deskripsi:
    The bottom is U-shaped. Easy to put in the cell holder and easy to wash.
    Selengkapnya >
  2. spectrometer Mitech Spectrometer Portable (Alat Analisis Spektrum)
    Deskripsi:
    MITECH MAS800 Portable spectrometer, also called alloy analyzer. It adopts the principle of energy and wavelength differences in X-ray generated by metal atoms when energy level flips, so as to analysis element type and content in alloy material. Small size and light weight makes it convenient to work on site. It is easy to operate without tricky skills. A variety of elemental content can be measured at once in solid/powder/liquid sample detection. It is also designed with low consumption, high speed analysis and high accuracy; widely used in the field of analysis of elements such as boiler containers, petrochemical refining, iron and steel smelting, nonferrous metals, aerospace, weapons manufacturing and other elements that need to analyze Na or above to U. MAS 800 is a necessary professional precision instrument to improve the production efficiency and pass rate as well as cost savings.
    Selengkapnya >

Halaman Terkait Spektrometer

Rekomendasi Produk Terkait Lain - lain

  1. leaf area meter Digilife Leaf Area Meter
    Deskripsi:
    Mengukur daun: leaf area, average area, length of leaf, width of leaf, perimeter, dan ratio of length and width Ideal untuk studi botani, studi lingkungan, agriculture, meteorologi, kehutanan, riset dan teknologi
    Selengkapnya >

Halaman Terkait Lain - lain