Beli solar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)
    Mulai

    Rp629.900

    LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)
    Deskripsi:
    Wide-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle. Wide-mouth bottles are easier to fill than narrow mouth bottles and fit larger cleaning brushes for more complete cleaning.
    atribut:
    • UNSPSC: 52151644
    • Autoclavable: No
    • Basic Material: Plastic
    • Body Color: White
    • Body Diameter (mm): 72.1
    • Body Material: LDPE
    • Capacity (fl oz): 16
    • Capacity (ml): 500
    • Clarity: Translucent
    • Closure Color: Green
    • Closure Included: Yes
    • Closure Material: Polypropylene
    • Imprinting: Methyl Ethyl Ketone
    • Imprinting Group: Specific Chemicals
    • Manufacturer Part Number: 24J907
    • Mouth Size: Wide
    • Overall Height (mm): 230
    • Product Type: Wash Bottle
    • Spout Style: Standard Spout
    • Vented/Nonvented: Nonvented
  2. TRUSCO Solar LED Safety Cone
    Mulai

    Rp99.900

    TRUSCO Solar LED Safety Cone
    Deskripsi:
    Use:For setting LED work lights
    atribut:
    • Height (mm): 180
    • Inner Diameter (phi mm): Outlet: 39
    • Material: Polyethylene (PE)
    • Purpose of Use: For working lamp. For security light.
    • Weight (g): 53
    • Width (mm): 100
  3. NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)
    Mulai

    Rp9.999.900

    NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)
    atribut:
    • Led / Cri: Lumileds USA / > 80
    • Mode: Light Control Time Control
    • Detection: Long Working Hours At High Power Without Motion Sensor
    • Charge Time: 8 Hours
    • Rated Dur: 2 - 3 Rainy Days
    • CCT: 6000K Daylight / 3000K Warmwhrte
    • Lifetime: 50000 hours
    • Part Included: Spray Painted Galvanized Steel Bracket
    • Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
  4. TRUSCO Solar LED Cone Light (Lampu Safety Cone Tenaga Surya)
    51%
    Mulai

    Rp229.900

    TRUSCO Solar LED Cone Light (Lampu Safety Cone Tenaga Surya)
    Deskripsi:
    -Visibility improves due to diffusion type original LED.-360 degrees can be illuminated over a wide range.-Mini type of solar panel specification.-Auto lights at night.-Built-in storage battery type.-For working lamp. For security light.
    atribut:
    • LED Bulb: Yellowx3pcs
    • WidthxHeight: 120x164mm
    • Purpose of Use: For working lamp. For security light.
  5. HONEYWELL Solar Water Heater HP Series (Pemanas Air Tenaga Surya)
    Mulai

    Rp36.999.900

    HONEYWELL Solar Water Heater HP Series (Pemanas Air Tenaga Surya)
    Deskripsi:
    Pemanas air tenaga surya Honeywell memenuhi kebutuhan air panas sehari-hari. Dengan penghematan energi dan kemudahan penggunaan tidak seperti sebelumnya, pemanas air tenaga surya Honeywell memenuhi kebutuhan air panas sehari-hari untuk berbagai macam ukuran keluarga, kondisi cuaca dan tipe rumah. Pemanas air tenaga surya Honeywell berkapasitas dari 150/200/300 liter sehingga sangat cocok digunakan di perumahan, villa, hotel hingga industri.
  6. Yamato Welding Torch (Blender Las Potong)
    Mulai

    Rp2.099.900

    Yamato Welding Torch (Blender Las Potong)
    Deskripsi:
    For welding and heating small area of metal.
  7. Visero Power Inverter (Inverter Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Visero Power Inverter (Inverter Daya)
    Deskripsi:
    Power Inverter adalah alat untuk mengubah listrik aki (DC) 12V menjadi 220V (AC) sehingga dapat digunakan untuk menyalakan peralatan listrik saat keadaan mati lampu ataupun darurat.
  8. SOLANA Solar Panel Polycrystalline (Panel Surya)
    Mulai

    Rp779.900

    SOLANA Solar Panel Polycrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  9. Dunamos Solar Panel (Panel Surya)
    Mulai

    Rp569.900

    Dunamos Solar Panel (Panel Surya)
    Deskripsi:
    Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.
    atribut:
    • Tolerance Wattage (%): 0-+3
  10. GRAPE SOLAR Solar Panel (Panel Surya)
    Mulai

    Rp4.299.900

    GRAPE SOLAR Solar Panel (Panel Surya)
    Deskripsi:
    Grape Solar solar panels use sunlight (a renewable source of energy) to power commercial and residential buildings as well as lighting, gates, and electric fences. They are effective in environments with high temperatures and weak light. The panels' frames are designed to withstand wind and snow loads up to 50 lb./sq. ft.
    atribut:
    • UNSPSC: 60104701
    • Cable Length (inch): 35 3/8
    • Cell Type: Monocrystalline
    • Connector: 4mm PV
    • Depth (inch): 1 19/50
    • Frame: Yes
    • Height (inch): 31 89/100
    • Max. System Voltage (VDC): 600 (UL)
    • Module Efficiency: 17.3 %
    • Nominal Output Power (W): 100
    • Number of Cells: 36
    • Open Circuit Voltage (V): 23.1
    • Operating Temperature Range (°F): -40 to 185
    • Panel Max. Power Point Current (A): 5.23
    • Panel Max. Power Point Voltage (V): 19.12
    • Power Tolerance: 0% to +6%
    • Short Circuit Current (A): 5.59
    • Standards: CE
    • Width (inch): 28 3/20
  11. Trina Solar Panel Monocrystalline
    Mulai

    Rp3.599.900

    Trina Solar Panel Monocrystalline
    atribut:
    • Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
    • Module Dimensions (mm): 2031x1011x30
    • Max. Power Voltage (V): 42.6
    • Peak Power Watt (W): 410
    • Max. Power Current (A): 9.63
    • Open Circuit Voltage (V): 50
    • Module Efficiency (%): 20
    • Photovoltaic Cable (mm): 4.0 with TS4 Connection
    • Power Output Tolerance: ± 5
    • Short Circuit Current (A): 10.25
  12. SOLANA Solar Panel Monocrystalline (Panel Surya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    SOLANA Solar Panel Monocrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  13. VOZ Hybrid Solar Inverter (Inverter Solar Panel)
    Mulai

    Rp5.999.900

    VOZ Hybrid Solar Inverter (Inverter Solar Panel)
    Deskripsi:
    Solar Baterai Inverter Hybrid 3 KVABiasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPSInverter Solar Hybrid adalah sebuah perangkat yang memiliki kemampuan seperti inverter on grid dan inverter baterai. Secara sederhana bisa juga dikatakan bahwa pada dasarnya hybrid inverter adalah inverter tenaga surya yang dikombinasikan dengan solar charge controller dalam satu unit komponen. Inverter modern ini menggunakan pengukur energi sederhana untuk mengukur konsumsi listrik dan perangkat lunak pintar yang dapat diprogram untuk menentukan penggunaan paling efisien dari energi tenaga surya yang tersedia.
    atribut:
    • Dimensions (mm): 310x125x465
    • Input Voltage (V): 154-264AC ±3
    • Maximum Charge Current (A): 120
  14. Ezviz Solar Panel (Panel Surya)
    Mulai

    Rp399.900

    Ezviz Solar Panel (Panel Surya)
    Deskripsi:
    Compatible for:CS-BC1CCS-BC1-B1CS-BC1-B2CS-BC1-B3CS-BC1CS-HB8Specification:Model : CS-CMT-Solar Panel-CPower voltage : 6V ± 5%Max. Power current : 1030 mA ± 5%Max. Power : 6.18 WTransformation efficiency : 0.216Operation temperature : -20°C - 60°C (-4°F - 140°F); Humidity 90% or less (non-condensing)IP Grade : IP65Manufacturing process : Monocrystalline solar cells, PET laminated woodProduct Dimensions : 292.3 × 194.3 × 15.1 mm (11.5 × 7.6 × 0.59 inch)Packaging Dimensions : 202.5 × 78.0 × 299.0 mm (7.9 × 3.0 × 11.7 inch)Net Weight : 1045 g (36.8 oz)In the box:- Solar Panel- Adjustable Mounting Bracket- Screw Kit- Drill Template- Manual Book
    atribut:
    • Power Voltage (V): 6± 5%
    • Manufacturing Process: Monocrystalline solar cells, PET laminated wood
    • IP Grade: IP65
    • Transformation Efficiency: 0.216
    • Max. Power Current (mA): 1030 ± 5%
    • Maximum Power (W): 6.18
  15. VOZ MPPT Solar Charge Controller
    Mulai

    Rp2.099.900

    VOZ MPPT Solar Charge Controller
    Deskripsi:
    Baterai MPPT 60A Auto (12V-48V) 150Biasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPSMPPT merupakan singkatan dari Maximum Power Point Tracking, yang dalam bahasa indonesia berarti Pelacakan Titik Daya Maksimum. Ini adalah teknologi yang digunakan dalam sistem pengecasan baterai untuk mengekstrak daya maksimum dari panel surya. Dalam kondisi tertentu, panel surya tidak dapat menghasilkan daya maksimum karena adanya variasi suhu, intensitas cahaya, dan resistansi internal panel. MPPT berfungsi untuk menemukan titik kerja terbaik panel surya di mana daya yang dihasilkan adalah maksimum.
    atribut:
    • Category: MPPT
  16. Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)
    Mulai

    Rp789.900

    Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)
    Deskripsi:
    Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.
    atribut:
    • Color: Cool Daylight
    • Correlated Color Temperature (CCT): 6500K
    • Battery Voltage (V): 3.2
    • IP Protection: IP 65
    • Panel Voltage (V): 4.5
  17. Choetech Solar Cell
    Mulai

    Rp1.199.900

    Choetech Solar Cell
    Deskripsi:
    Powering USB-A & USB-C Devices-There are 4 DC/USB/USB-C outputs powering up to 4 of your outdoor devices-DC Output:12-18V/6.66A(120W Max)-Type C Output 1(QC3.0 18W Max):5V-3A,9V-2A,12V-1.5A-Type C Output 2(PD3.0 60W Max):5V-3A,9V-3A,12V-3A,15V-3A,20V-3A-USB A Output(12W Max):5V-2.4A; Apple-2.4APackage:1* 120W Solar Panel1* 5.5x 2.1 mm DC Cable1* 5.5x 2.1 mm DC to Anderson Cable1* 10 in 1 Connector1* User Manual
    atribut:
    • Cell Efficiency (%): 23
Daftar Harga solar Terbaru October 2026
LAB SAFETY SUPPLY Wash Bottle (Botol Cuci Lab)Rp629.900
TRUSCO Solar LED Safety ConeRp99.900
NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)Rp9.999.900
TRUSCO Solar LED Cone Light (Lampu Safety Cone Tenaga Surya)Rp229.900
HONEYWELL Solar Water Heater HP Series (Pemanas Air Tenaga Surya)Rp36.999.900
Yamato Welding Torch (Blender Las Potong)Rp2.099.900
Visero Power Inverter (Inverter Daya)Rp359.900
SOLANA Solar Panel Polycrystalline (Panel Surya)Rp779.900
Dunamos Solar Panel (Panel Surya)Rp569.900
GRAPE SOLAR Solar Panel (Panel Surya)Rp4.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)