Beli kuvet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Cuvette Quartz Cell (Tabung Sampel / Kuvet)
    Mulai

    Rp1.899.900

    AS ONE Cuvette Quartz Cell (Tabung Sampel / Kuvet)
    Deskripsi:
    The bottom is U-shaped. Easy to put in the cell holder and easy to wash.
    atribut:
    • AS ONE Part Number: 2-5647-01
    • Material: UV quartz glass
    • Dimensions (mm): 12.5×12.5×45
    • Type: 2 sides transparent
    • Volume (ml): 3.5
    • Optical Path Length (mm): 10
    • Measurement Error: Within 1% (220nm)
    • Optical Path Width (mm): 10
    • Storage Case: none
  2. AS ONE Quartz Cell Matching Kit
    Mulai

    Rp6.499.900

    AS ONE Quartz Cell Matching Kit
    atribut:
    • Optical Path Length (mm): 10
    • Dimensions (mm): 12.5×12.5×45
    • Material: UV quartz glass
    • Error: Within 1% (at 220nm)
    • Volume (ml): 3.5
    • Specification: Blank matching Matching two-sided transparent quartz standard cell (T-1)
  3. Non Brand Cuvette Quartz Square Spectrophotometer (Kuvet Kuarsa Persegi)
    Mulai

    Rp1.999.900

    Non Brand Cuvette Quartz Square Spectrophotometer (Kuvet Kuarsa Persegi)
    atribut:
    • Range (nm): 190-1400
    • Light Path (mm): 10
  4. AS ONE Stalna Quartz Cell
    Mulai

    Rp6.799.900

    AS ONE Stalna Quartz Cell
    Deskripsi:
    The optically polished cell window is baked only by heat, so there is no distortion. The cells are uniform from one part to another and are not attacked by chemicals. It can withstand physical and thermal shocks, ultrasonic vibrations, and changes of 2-3 atmospheres. All cells are checked for transmittance, and only those that pass are given the same match code.
    atribut:
    • EXTH (mm): 45
    • Error: Within 1.5% (at 240nm)
    • Material: Spectrosil (R)/Quartz glass (Q)
    • Transmittance (%): 80 or more (at 200nm)
  5. Starna Kuvet Standar Quartz
    Mulai

    Rp7.199.900

    Starna Kuvet Standar Quartz
    Deskripsi:
    Starna Kuvet Standar Quartz 1/G/30 adalah kuvet berkualitas tinggi yang dirancang khusus untuk aplikasi spektroskopi dalam rentang UV-Vis. Terbuat dari bahan quartz (silika fused) yang memiliki transmisi optik sangat baik, terutama pada panjang gelombang ultraviolet (UV) hingga inframerah (IR), kuvet ini ideal untuk pengukuran presisi di laboratorium.
    atribut:
    • Quantity (pcs): 2
  6. AS ONE Cuvette Glass Cell White Plate (Tabung Sampel / Kuvet)
    Mulai

    Rp439.900

    AS ONE Cuvette Glass Cell White Plate (Tabung Sampel / Kuvet)
    Deskripsi:
    The standard cell is fully welded and resistant to temperature changes, so you can use it with confidence. The welded part is very strong and precise, and the optical surface has no distortion and the optical performance of the translucent surface is excellent.
    atribut:
    • Transmissive Surface: 2
  7. BRAND UV Cuvette
    Mulai

    Rp3.799.900

    BRAND UV Cuvette
    atribut:
    • Volume (ml): 5
  8. AS ONE Cuvette Glass Cell Standard Size (Tabung Sampel / Kuvet)
    Mulai

    Rp569.900

    AS ONE Cuvette Glass Cell Standard Size (Tabung Sampel / Kuvet)
    atribut:
    • Outer Dimension (mm): 12.5×12.5×45
    • Transmissive Surface: 2 sides
    • Material: Optical white plate glass
    • Volume (ml): 3.5
    • AS ONE Part Number: 1-9737-01
  9. monotaro Replacement Colorimetric Cell (Dpd Method Free Residual Chlorine Measuring Instrument)
    Mulai

    Rp179.900

    monotaro Replacement Colorimetric Cell (Dpd Method Free Residual Chlorine Measuring Instrument)
    Deskripsi:
    It is a replacement cell for MO-DPD50.. For replacement for MO-DPD50Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Use: Replacement for MO-DPD50
  10. BRAND Macro-Cuvette
    Mulai

    Rp1.299.900

  11. Shimadzu Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp539.999.900

    Shimadzu Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    Shimadzu's New UV-1900 UV-VIS Spectrophotometer Offers the Industry's Fastest Level Scan Function and LabSolutions UV-Vis Control SoftwareShimadzu announces the release of its UV-1900 UV-VIS spectrophotometer, which is equipped with an ultrafast scan function that enables data acquisition in 29,000 nm/min (it takes about three seconds to measure in visible region.), the fastest level in the industry.The UV-1900 features a large, easy-to-use color touch panel as well as excellent operability, such as support for five languages, including Spanish and Portuguese. In addition, it can perform high-accuracy quantitative analysis, thanks to a proprietary low stray light diffraction grating, the same device used in our top-of-the-range UV-VIS spectrophotometers. Connecting this instrument with Shimadzu's analysis data management system provides integrated data management with various analysis instruments, in an environment compatible with guidelines and regulations related to electronic records and electronic signatures.LabSolutions UV-Vis, Shimadzu's UV-Vis control software released simultaneously, contributes to data pass/fail judgments via its spectral evaluation functions.Background to the DevelopmentBy detecting ultraviolet and visible light passed through or reflected by samples, UV-VIS spectrophotometers are mainly used to identify and quantify substances. They are used for research and development and quality control in a wide range of fields. This type of instrument is increasingly popular and demand for UV-VIS spectrophotometers continues to expand, even in newly emerging economies. Accordingly, when users select an instrument, they focus on cost effectiveness, operability, compliance with various national regulations, and enhanced management functions.Against this background, the UV-1900 was developed for deployment in an even wider range of regions, including Central and South America. Shimadzu is deploying the UV-1900 worldwide, making the most of the combination with LabSolutions UV-Vis, control software ideal for quality control and integrated management with other models.
  12. Taffware Stove Pot Electric Mini Heater (Pemanas Air)
    Mulai

    Rp98.900

    Taffware Stove Pot Electric Mini Heater (Pemanas Air)
    Deskripsi:
    Pemanas air ini dapat digunakan untuk memanaskan minuman seperti kopi, susu dan minuman lainnya yang lebih enak jika diminum dalam keadaaan panas. Terbuat dari material berkualitas dengan bentuk yang portabel dan minimalis menjadikan kompor elektrik ini layak untuk Anda gunakan sehari-hari
    atribut:
    • Dimensions (cm): 14x5x14
    • Power (W): 500
    • Material: Besi dan Stainless Steel
  13. SIBATA SCIENTIFIC TECHNOLOGY Sample Cell PET for Portable Water Quality Meter AQUAB (Kuvet Sampel)
    Mulai

    Rp1.099.900

  14. K-LAB Double Beam Spectrophotometer UV-Vis
    Mulai

    Rp299.999.900

    K-LAB Double Beam Spectrophotometer UV-Vis
    Deskripsi:
    OPTIZEN Alpha can grasp the quantitative characteristics such as density or purity by measuring transmittance or optical density according to wavelength of sample in the range of ultraviolet rays and visible ray.OPTIZEN SERIES can be utilized from not only a general analysis experiment to but also a specialized research field and guarantee accurate measurement and excellent reproducibility, accordingly offer reliable results in the various fields such as environment, biotechnology, chemistry, etc.
    atribut:
    • Photometrics System: Double-beam type
    • Wavelength Range (nm): 190-1100
    • Spectral Bandwidth (nm): 1 (190 to 1100)
    • Wavelenght Setting (nm): 0.05
    • Wavelength Accuracy (nm): ±0.3 (For entire range), ±0.1 (656.1nm)
    • Wavelength Repeatability (nm): <± 0.1
    • Baseline Flatness (Abs): <± 0.0005
    • Baseline Stability (abs/hour): < 0.0003
    • Dimensions (WxDxH) (mm): 520x500x200
    • Lamp Interchange Wavelength (nm): 340~41 (Default 370 nm)
    • Light Source: Tungsten Halogen Lamp & Deuterium Lamp
    • Photometric Accuracy: Less than ± 0.005 Abs at 1.0 Abs
    • Photometric Range: Absorbance : -4 to 4 Abs Transmittance : 0 % to 400 %
    • Photometric Repeatability: ± 0.0002 at 0.5 Abs ± 0.0006 at 1.0 Abs ± 0.001 at 2.0 Abs
    • Power Requirement: 100~240 V; 50~60 Hz
    • Scan Speed (nm/minute): max 6000
    • Slew Rate (nm/minute): About 8800
    • Standard Cell Holder: Autometic Rotary type 8-position Multi-Cell Holder
    • Stray Light: < 0.02 % Nal at 220 nm, NaNO₂ at 340 nm
    • Weight (kg): 14
  15. Thermo Scientific Spectrophotometer Visible (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp93.999.900

    Thermo Scientific Spectrophotometer Visible (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    GENESYS 30 Vis spectrophotometer, Visible range single beam scanning spectrophotometer 325nm – 1100nm; -3A to +3, Visible range: scanning spectrophotometer, Measurement modes: Live Display in Abs, %T or Concentration, Scanning, Includes: Dust cover, 5 disposable plastic cuvettes. Optional: Direct connect thermal printer, Sample compartment holders for test tubes and long path cuvettes
    atribut:
    • Dimensions (cm): 35.5x38.5x19.5
    • Optical Design: Single Beam
    • Spectral Bandwidth (nm): 5
    • Light source (Typical Service Life): Tungsten-Halogen (>1000 Hrs)
    • Detector: Silicon Photodiode
    • Wavelength Range (nm): 325-1100
    • Wavelength Accuracy (nm): ±2
    • Wavelength Repeatability (nm): < ±1
    • Wavelength Speed (nm/minute): Automatic – up to 1200
    • Wavelength Data Resolution (Nm): 1
    • Photometric Range (A): -3 to +3
    • Photometric Display (A): -3 to +3, 0 to 200 000 %T, 0 to 9 999 999 C
    • Photometric Accuracy (A): ±0.002 (0 - 0.3A), 0.5% of ABS reading (0.301A - 2.5A)
    • Photometric Repeatability (A): ±0.002
    • Photometric Noise (A): ≤0.001 at 0, ≤0.001 at 1, ≤0.002 at 2
    • Photometric (A/minute): < 0.002
    • Baseline Flatness (A): < 0.003
    • Display Size (inch): 5 (diagonal, 32 bit color display, 800 x 480 pixels)
    • Keypad: Tactile rubber 23 keys with numeric keypad
    • Printer: Thermal printer accessory with 80mm width paper
  16. HACH Glass Sample Cell (Kuvet Kaca)
    Mulai

    Rp5.199.900

    HACH Glass Sample Cell (Kuvet Kaca)
    Deskripsi:
    For use with colorimeters and spectrophotometers. Pack of six includes caps.Includes: 6 sample cells with caps
    atribut:
    • Material: Glass
    • Optical Path Length (mm): 25, round
    • Sample Volume (ml): up to 25
  17. Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp27.999.900

    Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
Daftar Harga kuvet Terbaru October 2026
AS ONE Cuvette Quartz Cell (Tabung Sampel / Kuvet)Rp1.899.900
AS ONE Quartz Cell Matching KitRp6.499.900
Non Brand Cuvette Quartz Square Spectrophotometer (Kuvet Kuarsa Persegi)Rp1.999.900
AS ONE Stalna Quartz CellRp6.799.900
Starna Kuvet Standar QuartzRp7.199.900
AS ONE Cuvette Glass Cell White Plate (Tabung Sampel / Kuvet)Rp439.900
Hellma Hellma Quartz Cell Standard CellRp1.399.900
BRAND UV CuvetteRp3.799.900
Hellma Hellma Quartz Cell Micro CellRp9.399.900
AS ONE Cuvette Glass Cell Standard Size (Tabung Sampel / Kuvet)Rp569.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)