Beli calibration di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hanna Instruments Calibration Buffer Solution pH 7.01 GroLine (Larutan Penyangga pH)
    Mulai

    Rp499.900

    Hanna Instruments Calibration Buffer Solution pH 7.01 GroLine (Larutan Penyangga pH)
    Deskripsi:
    HI-7007-012 is a 120 mL bottle of high quality pH 7.01 calibration buffer that is NIST traceable and supplied with a Certificate of Analysis.Hanna calibration buffers have the lot number and expiry date clearly marked on the label. All bottles are air tight with a tamper-proof seal to ensure the quality of the solution. Hanna's line of technical calibration buffers have been specially formulated to have an expiry of 2 years from the date of manufacture for an unopened bottle.Key FeaturesSpecially formulated to have an expiry date of 2 years from manufacture for an unopened bottleAccuracy of ±0.02 pH @ 25°CSupplied with a Certificate of AnalysisTemperature chart of the actual pH value at various temperatures printed on each bottleHanna recommends using HI-7061-023 Groline General Purpose Cleaning Solution alongside this product.
    atribut:
    • Certificate of Analysis: Yes
    • Accuracy (pH): ±0.02
  2. Velp Calibration Set
    Mulai

    Rp18.999.900

    Velp Calibration Set
    Deskripsi:
    Calibration SetIncludes 800, 100, 20.0 & 0.02 NTU standard
    atribut:
    • COD: CE0012020
  3. Horiba Buffer Solution (Larutan Buffer)
    Mulai

    Rp629.900

    Horiba Buffer Solution (Larutan Buffer)
    Deskripsi:
    Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.
    atribut:
    • Volume (ml): 500
  4. TESTO 405 I - Thermal Anemometer
    Mulai

    Rp4.899.900

    TESTO 405 I - Thermal Anemometer
    Deskripsi:
    No more surprises: the testo 405i thermal anemometer with smartphone operation from the Testo Smart Probes series is ideal for carrying out measuring tasks in ventilation ducts. It is easy to use the anemometer to determine air velocity, temperature and volume flows. The testo 405i is also suitable for measuring indoor air velocity. Practical when, for example, you want to locate non-airtight windows. Cooling capacities and heating outputs can also be calculated when used in conjunction with the testo 605i thermohygrometer. Operation independent of measuring location via your smartphoneThe testo 405i hot wire anemometer combines professional Testo measuring technology with App-based operation. This means you benefit from numerous additional functions in your day-to-day work. With the testo Smart App, you can view readings conveniently on your smartphone or tablet. You no longer have to spend ages trying to make out the display at poorly accessible points. Volume flow can also be measured easily using the App: following intuitive input of the duct cross-section, the App calculates this completely automatically.The App opens up other practical options too: it not only displays measurement data, but also evaluates and documents it. It is easy to carry out a timed and multi-point mean calculation with the App. It also displays the measurement data curve at the press of a button. And sends the measurement data logs as PDF or Excel files.System requirements:iOS 11 or laterAndroid 6.0 or laterBluetooth 4.0 Product Includes: testo 405i thermal anemometer with smartphone operation, including extendible (400 mm) telescope, batteries and calibration protocol.
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Storage Temperature: -20 to +60 °C
    • System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
    • Weight (g): 119.6
    • Battery Life: 15 h
    • Battery Type: 3 AAA micro batteries
    • Dimensions (mm): 200x30x41
    • Length Probe shaft (mm): 400
    • Product Color : Black/Orange
    • Product/Housing Material: Plastic
  5. FLUKE Premium Test Pump Kit
    Mulai

    Rp51.999.900

    FLUKE Premium Test Pump Kit
    Deskripsi:
    The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
  6. MERCK Larutan Penyangga (pH Buffer)
    Mulai

    Rp729.900

    MERCK Larutan Penyangga (pH Buffer)
    Deskripsi:
    Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.
    atribut:
    • HS Code: 3822 00 00
  7. TESTO Ph Buffer Solution
    Mulai

    Rp999.900

    TESTO Ph Buffer Solution
    Deskripsi:
    Product Includes: 1 x pH buffer solution 7.00 in dosing bottle (250 ml).
  8. TECHCROFT Alat Pengukur Tekanan GSB63
    33%
    Mulai

    Rp349.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  9. MERCK Buffer Solution pH 10
    Mulai

    Rp2.999.900

    MERCK Buffer Solution pH 10
    atribut:
    • Packaging: Plastic Bottles
    • Quantity/Pack (L): 1
    • HS Code: 3822 00 00
    • Quality Level: MQ100
    • Boiling Point (°C): 100 (1013hPa)
    • Density (g/cm³): 1.0044 (25°C)
    • Label Types: Warning Product
    • PH Value: 10.0 (H₂O, 25°C)
    • Storage class: 10-13 Other liquids and solids
  10. YHG Waterproof Valuation Scale
    Mulai

    Rp2.899.900

    YHG Waterproof Valuation Scale
    atribut:
    • Capacity (kg): 30
  11. SWIPE-ALL Quarter Fold Industrial Low Lint Wipers W90 (Lap Penyerap)
    Mulai

    Rp699.900

    SWIPE-ALL Quarter Fold Industrial Low Lint Wipers W90 (Lap Penyerap)
    Deskripsi:
    Produk ini berbahan kain sintetis campuran Pulp dengan Polyprophelene (PP) sehingga memiliki daya serap tinggi dan kelembutan serta kekuatan seperti kain & lebih hemat dibandingkan kain majun. SWIPE-ALL S70 QUARTER FOLD sangat cocok untuk membersihkan kotoran oli, gemuk, dan segala jenis kotoran yang menempel pada mesin, peralatan, suku cadang, kunci kunci pada produksi. Tersedia dalam bentuk Quarter Fold yang berisi 720 lembar dalam kemasan 9 plastic pack (@90 lembar) sehingga kebersihannya terjamin dan dalam bentuk lembaran lipat 4 atau Quarter Fold.
    atribut:
    • Color: Blue
    • Dimensions (cm): 30x36
    • Material: kain sintetis campuran Pulp dengan Polyprophelene (PP)
    • Quantity per pack: 66 sheets
  12. BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Mulai

    Rp4.499.900

    BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
  13. Hanna Instruments pH 7.01 Calibration Solution
    Mulai

    Rp999.900

    Hanna Instruments pH 7.01 Calibration Solution
    Deskripsi:
    HI7007/1G is a premium quality pH 7.01 calibration solution that has been dyed green for easy buffer identification. Hanna calibration buffers have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution. Hanna’s line of calibration buffers have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.Accuracy of +/- 0.01 pH @ 25°CTemperature chart of the actual pH value at various temperatures printed on each bottleAir-tight Seal
    atribut:
    • Accuracy (pH): ±0.01
    • pH Value at 25°C: 7.01
  14. Hanna Instruments pH 7.00 Buffer Solution for Total Acidity
    Mulai

    Rp1.399.900

    Hanna Instruments pH 7.00 Buffer Solution for Total Acidity
    Deskripsi:
    HI84102-60 is a pH 7.00 calibration buffer solution. Hanna calibration buffers have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution. Hanna’s line of calibration buffers have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.Accuracy of +/- 0.01 pH @ 25°CTemperature chart of the actual pH value at various temperatures printed on each bottleAir tight bottle with tamper-proof seal to ensure quality
    atribut:
    • Certificate of Analysis: no
    • Size (ml): 500
    • Accuracy (pH): ±0.01 (@ 25°C)
  15. Panasonic Air Conditioner (AC / Pendingin Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

    Panasonic Air Conditioner (AC / Pendingin Udara)
    Deskripsi:
    AC standard non inverter yang memberikan pendinginan lebih cepat 18 % sejak AC dinyalakan pertama kali dengan teknologi  powerful
    atribut:
    • SNI License: Yes
  16. M. A. FORD Carbide Burs Standard Cut
    Mulai

    Rp269.900

    M. A. FORD Carbide Burs Standard Cut
    Deskripsi:
    M.A. Ford Rotary Burr SA-2M 41312520M Made in USA
  17. TFA Digital Thermo-Hygrometer
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.199.900

    TFA Digital Thermo-Hygrometer
    Deskripsi:
    - With max-min-function, - Large Display, - Reversible degrees C/degrees F, - For hanging or standing, - Battery 1.5V AA enclosed, - T In : -10.+60degrees C (+14.6140degrees F), - H In : 10..99%.
    atribut:
    • Battery: 1 x AAA 1.5 V
    • Material: Plastic
Daftar Harga calibration Terbaru October 2026
Hanna Instruments Calibration Buffer Solution pH 7.01 GroLine (Larutan Penyangga pH)Rp499.900
Velp Calibration SetRp18.999.900
Horiba Buffer Solution (Larutan Buffer)Rp629.900
TESTO 405 I - Thermal AnemometerRp4.899.900
FLUKE Premium Test Pump KitRp51.999.900
MERCK Larutan Penyangga (pH Buffer)Rp729.900
TESTO Ph Buffer SolutionRp999.900
Shisuka Gembok Nikel Leher PanjangRp20.900
TECHCROFT Alat Pengukur Tekanan GSB63Rp349.900
MERCK Buffer Solution pH 10Rp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)