Pompa Hidrolik
- BARUMulai
Rp11.999.900
Rp11.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| NACHI IP Pump Seri IPH Gear Pump Internal Bertekanan Tinggi (Pompa Gir) IPH-6A-80-21 1unit | - Mounting flange type clockwise rotation - Dimension D 32Φmm - Maximum Working Pressure 30306MPa (kgf/cm2) |
52,999,000 |
| Terada Water Pressure Test Pump (Manual) NTP50 1pc | - Water Tank Capacity (L): 4.6 - Max. Pressure (Mpa): 3.43 - Discharge Rate (mL/times): 13 - Supplier Order Number: 295-1479 (2951479) |
8,699,000 |
| KRISBOW Alat Tes Tekanan Pipa Air Elektrik KW1500241 220V 25mpa 1pc | - Motor (kW/V/Ph): 1.5/380/3 - Dimensions Tank (LxWxH) (mm): 740x360x330 - Dimension Unit (L x W x H) (mm): 800x470x800 - Pressure (MPa): 25 |
23,999,000 |
| YUKEN Piston Pump A90 Type A90-FR01CS-60 1pc | - Geometric Displacement (cm³/rev) 91.0 - Flange Mounting |
69,999,000 |
| YUKEN Gear Pump PG1-109-P-1-P-B-R- 3080 1pc | - Straight with Snap ring - Mounting SAE‘A’-2 Bolt |
2,899,000 |
| Showa Corp. Semi Cycle Pump SMD 310A 1pc | - Current (mA): Under 50 (10rpm : Under 60) - Cycle Time (min): 10 - Power (V): 1Phase 100/115 - Max. Discharge Pressure (Mpa): 0.3 |
5,699,000 |
| NACHI Gear Pump (IP Pump) IPH-6B-125-11 1unit | - Maximum Working Pressure (MPa [kgf/cm²]): 30/306 - LB Dimensions (mm): 122.5 - Pump Capacity (cm³/rev): 125.9 - Revolution: Min 300 - Highest 2000min-1(r.p.m) |
58,999,000 |
| MONARCH AC Hydraulic Power Unit ZTJ000647 7.5gpm, 2000psi Max. Pressure, 10HP HPU 20 Gal 7.5 gpm 208-230/460 1pc | - Frame Design: Standard - Frequency (Hz): 50/60 - Built-In Features: Return Filter - Overall Width (inch): 18 |
409,999,000 |
| SKF Injektor Oli 226400 E/400 1pc | - Volume Per Stroke (cm³): 0.23 - Shaft Extension: Keyed Shaft - Operating Pressure Rated/Intermittent (Mpa): 28/35 - Pressure Adjustment Range (Mpa): 5 to 35 |
41,999,000 |
| Enerpac Hydraulic Hand Pump, 2 Speed P202 700bar (10.000 Psi) 1pc | - Dimension A (mm): 344 - Reservoir Capacity (cm3): 901 - Pressure Rating 1st Stage (bar): 13 - Pressure Rating 2nd Stage (bar): 700 |
10,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami