Beli analyzer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OLYMPUS Handheld Fluorescent X-Ray Analyzer Olympus
    Mulai

    Rp1.499.999.900

    OLYMPUS Handheld Fluorescent X-Ray Analyzer Olympus
    atribut:
    • Size (mm): 83x289x242
    • Data Storage: Internal 4GB memory (Enhanced microSD card slot)
    • Display: 800 x 480 (WVGA) LCD screen
    • Measuring Objects: solids, liquids, and powders
    • Measurable Element: Mg, Al, Si, P, S, Ti, V, Cr, Mn, Fe, Co, Ni, Cu, Zn, Zr, Nb, Mo, Pd, Ag, Cd, Sn, Sb, Hf, Ta, W, Re, Pb, Bi, 28 Type
    • Number Of Steel Grade: Approximately 500 Type (Aluminium, stainless steel, nickel, copper, etc.)
    • Dust Control Waterproofing Performance: IP 65 compliant
    • Package Size (mm): 550x370x480
    • Power Supply: 14.4 V lithium-ion battery (test attachment) or AC adapter (AC100 to 240 V 50/60Hz)
    • USB Port: A type (x2)/B type port for USB 2.0 (x1)
  2. PURERAY INSTRUMENT Analyzer Precious Metal (Alat Analisis Logam Mulia)
    Mulai

    Rp409.999.900

    PURERAY INSTRUMENT Analyzer Precious Metal (Alat Analisis Logam Mulia)
    Deskripsi:
    -Analysis elements : K(No.19)~U(No.92)-Max up to 30 elements could be analyzed at the same time-Support connect scale solution to get the value of weight-Coating warning-Rhenium and tungsten detection warning-Supporting multi-point continuous test, high test efficiency-Software interface is simple and intuitive, supports a variety of customized reportsXRF-K5 XRF-K5 precious metal analyzer is an X-ray fluorescence spectrometer made by PURERAY Instrument and which can be widely used in jewelry recycling, jewelry factories, hallmarking center, banks and other industries. The instrument adopts a USA AMPTEK Si-PIN detector, an embedded computer with a 10-core CPU and a touchscreen monitor. It applies the 45° angle optical path and the Smart FP algorithm. The cost-effective spectrometer provide the fast and accurate analysis.
    atribut:
    • Input Frequency (Hz): 50
    • Noise (dB): <65
    • Rated Power (W): 150
  3. Thermo Fisher Handheld XRF Analyzer (Pengukur Unsur Kimia)
    Mulai

    Rp1.499.999.900

    Thermo Fisher Handheld XRF Analyzer (Pengukur Unsur Kimia)
    atribut:
    • Analysis Mode: Logam, Logam Mulia, Pelapisan, Pertambangan, Tanah, Paduan Elektronik, Plastik, Timbal Industri dalam Cat, Timbal dalam Produk Cat
    • Data Storage: Internal > 10000 reading with spectra
    • Data transfer: USB, Bluetooth & RS-232
    • Detector Type: Silicon Drift Detector (SDD)
    • Dimensions (mm): 256 x 275 x 100
    • Display Type: Layar sentuh berwarna
    • Elemental Analysis Range: Mg-U
    • Libraries: Default alloy libraries berdasarkan standard SAE, AISI, ASTM & AA Libraries dapat diubah & ditambah baru
    • Memory (Mb): Memory : 64, Storage : 128
    • Power Consumption: Baterai lithium-ion 7,4V, atau catu daya 12V DC, 3A, 36W Fungsionalitas hot swap menjaga daya penganalisa selama penggantian baterai
    • Safety features: Password
    • Spot Size (mm): 8 collimator
    • Voltage (kV): 6 to 45
    • X-ray Type: Ag anode (6-45kV, 1-200uA, 2W max) Pengaturan arus secara dinamis untuk sensitivitas optimal
  4. Mitech Spectrometer Portable (Alat Analisis Spektrum)
    Mulai

    Rp819.999.900

    Mitech Spectrometer Portable (Alat Analisis Spektrum)
    Deskripsi:
    MITECH MAS800 Portable spectrometer, also called alloy analyzer. It adopts the principle of energy and wavelength differences in X-ray generated by metal atoms when energy level flips, so as to analysis element type and content in alloy material. Small size and light weight makes it convenient to work on site. It is easy to operate without tricky skills. A variety of elemental content can be measured at once in solid/powder/liquid sample detection. It is also designed with low consumption, high speed analysis and high accuracy; widely used in the field of analysis of elements such as boiler containers, petrochemical refining, iron and steel smelting, nonferrous metals, aerospace, weapons manufacturing and other elements that need to analyze Na or above to U. MAS 800 is a necessary professional precision instrument to improve the production efficiency and pass rate as well as cost savings.
    atribut:
    • Power Systems: Intelligent battery management through MSBUS bus, real-time monitoring of the residual capacity
    • Safety: Built-in Double Beam TM technology automatically senses the presence of samples in front, improving
    • Data Processing: Built-in 32G memory, USB, Bluetooth, WIFI, the device can be connected to the Internet, remote control
    • Excitation Source (KV): 50
    • Applicable materials: For the detection of iron-based alloy series (Stainless steel, chrome / molybdenum alloy steel, low a)
    • Dimensions (mm): 254x79x280
    • Display: Industrial resistive touch screen with screen size of 4.3inch. Proprietary operating system software an
  5. HITACHI Handheld X-Ray Fluorescence (XRF)
    Mulai

    Rp1.199.999.900

    HITACHI Handheld X-Ray Fluorescence (XRF)
    atribut:
    • Calibration: Standardless FP (Fundamental Parameters)
    • Data Output: PDF, CSV, USB export, PC connection
    • Detector: Large Area Silicon Drift Detector (SDD)
    • Display (inch): 4.3, color touchscreen
    • Element Range: Mg (Magnesium) – U (Uranium)
    • Filter: 6-position filter changer
    • Internal Memory (GB): 16
    • Light Element Analysis: Mg, Al, Si, P, S
    • Measurement Time (s): 1 – 120 (user configurable)
    • Spot Size (mm): ±10.7×9.4
    • Storage Capacity: Up to ±100.000 data
    • X-ray Tube (kV): 40% or 50% RH Target
  6. WEILER Wire Wheel Brush Crimped
    Mulai

    Rp189.900

    WEILER Wire Wheel Brush Crimped
    Deskripsi:
    Weiler 4" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders.
    atribut:
    • ANSI Standard: B165.1
  7. Mitutoyo MAGNETIC V-BLOCK
    Mulai

    Rp23.999.900

    Mitutoyo MAGNETIC V-BLOCK
    Deskripsi:
    The Mitutoyo magnetic V-block sets are precision ground from hardened steel and set in matched pairs to keep round and cylindrical parts securely positioned for accurate measurements.
    atribut:
    • Size (mm): 50
  8. PURERAY INSTRUMENT XRF Analyzer Multi-Applications
    Mulai

    Rp449.999.900

    PURERAY INSTRUMENT XRF Analyzer Multi-Applications
    Deskripsi:
    -Analysis elements: Al(No.13)~U(No.92) -Analyze up to 30 elements at the same time.-Measure the thickness and composition of 4-layer coatings.-Identify artificial and natural gemstones.-Coating warning -Rhenium and tungsten detection warning-Dual collimators and multiple filters-Automatically calculate the average value and RSD of multiple results.-Comply with ISO23345 and ISO3497.Pro Pro is an upgraded X-ray fluorescence spectrometer developed by PURERAY Instrument. It can be used in precious metal, electroplating, and gemstone and other industries. It features a USA AMPTEK customized Fast-SDD detector, an embedded computer with a 12-core CPU and the Smart FP algorithm. Besides, it applies the creative vertical optical path to obtain a smaller real focus. It can fast and accurately analyze precious metals, gemstones, coatings, ion concentrations, mineral powders and RoHS substances.
    atribut:
    • Input Frequency (Hz): 50
    • Input Voltage (V): AC100~240
    • Machine Size (mm): 460x522x368
    • Noise (dB): <65
    • Package Size (mm): 625x560x480
    • Rated Power (W): 150
    • Test Chamber Size (mm): 374x344x155
  9. PURERAY INSTRUMENT Analyzer RoHS (Alat Uji Kandungan Logam Berbahaya)
    Mulai

    Rp489.999.900

    PURERAY INSTRUMENT Analyzer RoHS (Alat Uji Kandungan Logam Berbahaya)
    Deskripsi:
    -Analysis range: Al (No.13)~U (No.92) -Analyze up to 30 elements at the same time.-RoHS 1.0 substances detection-Halogen detection-EN71 substances detection-Support the multi-point continuous test with high efficiency.-Optional equipment: an automatic tablet press machineXRF-T8 XRF-T8 is a high-end X-ray fluorescence spectrometer specifically designed for environmental directives such as halogen-free, RoHS and EN71. The analyzer haves a wide range of applications and high accuracy since it is equipped with a USA AMPTEK customized Fast-SDD detector and the smart FP algorithm. It can not only analyze alloy grades, liquid, mineral powder and heavy metal in soil, but also detect hazardous substances such as lead, mercury, cadmium, hexavalent chromium, polybrominated biphenyls (PBBs) and polybrominated diphenyl ethers (PBDEs). The instrument offers fast, stable and accurate testing.
    atribut:
    • HV Power Supply (kV/mA): 50/1 Digital HV
    • Input Frequency (Hz): 50
    • Input Voltage (V): AC100~240
    • Machine Size (mm): 400x546x368
    • Noise (dB): <65
    • Package Size (mm): 615x555x480
    • Rated Power (W): 200
    • Target Materials: Wolfram
    • Test Chamber Size (mm): 373x343x120
    • Window Material: Beryllium
    • X-Ray Tube (kV/mA): 50/1
  10. OLYMPUS Ultrasonic Thickness Gage (Alat ukur ketebalan)
    Mulai

    Rp349.999.900

    OLYMPUS Ultrasonic Thickness Gage (Alat ukur ketebalan)
    atribut:
    • Accuracy (mm/%): ±0.01 or ±0.1 (tergantung aplikasi)
    • Measurement Method: Pulse-echo, Echo-to-echo (THRU-COAT®)
    • Measurement Range (mm): ±0.08 to 635 (tergantung material & probe)
  11. allsafe Safety/Protection Glasses Olympus Safety Spectacles (Kacamata Safety)
    22%
    Mulai

    Rp34.900

    allsafe Safety/Protection Glasses Olympus Safety Spectacles (Kacamata Safety)
    Deskripsi:
    - Full wraparound design for maximum field vision and peripheral protection. - Universal fit nose bridge. - Incredibly light, resilient & durable protective eyewear for all day wear. - Single lens spectacle available with various tint/ mirror finish. - Soft nose pad provides superior comfort. - Scratch-resistant, hard coated polycarbonate lens filters out more than 99.9% of harmful UV light.
    atribut:
    • Lens: Polycarbonate
    • Screw: Stainless Steel
    • Nose Piece: PVC
    • Temple: Polycarbonate
  12. Fischer Instruments Coating Thickness Handheld Gauge (Alat ukur ketebalan)
    Mulai

    Rp179.999.900

    Fischer Instruments Coating Thickness Handheld Gauge (Alat ukur ketebalan)
    Deskripsi:
    Robust and powerful hand-held instrument for coating thickness measurement on ferrous substrates according to the magnetic inductive (DIN EN ISO 2178) and on non-ferrous metals according to the eddy current method (DIN EN ISO 2360); (ASTMD7091) with exchangeable probes.Supports the FPR1 profile probe for determining the depth of surface profiles according to ASTM 4471.– Ergonomic aluminum housing– Shockproof, dustproof and waterproof (IP64)– One-handed operation via 4 keys for optimal work– Visual, haptic and acoustic signal for user-defined limit values of specific or allparameters– High contrast, color, rotating display for any viewing angle– Robust probe connector– USB interface for secure and fast data transfer– Additional USB slot in battery compartment for Bluetooth dongle for wireless data transfer– Rechargeable lithium battery with up to 24 hours of run time– Intuitive menu navigation allows easy handling even by untrained personnel– Graphic operating aids guide the user through each step of the process– Memory for 250,000 values in up to 2,500 batches– Support of digital probes and F-probes (with optional DMP-F-PROBE-ADAPTER)– 22 languages can be set– External charger not included (optionally available)Scope of delivery:– Compact carrying case– Quick Guide in English– Interface cable– Rechargeable battery– Bluetooth dongle– Carrying strap with panic lock
    atribut:
    • Set Content: DUALSOPE DMP40 (WITH BT), D-FN, DMP-Li-ion Battery RRC1130, Charger for Li-on Battery RRC1130
  13. Mitutoyo Digimatic Depth Gauge Input Tool (USB) Set (Alat Ukur Kedalaman Digital)
    Mulai

    Rp13.999.900

    Mitutoyo Digimatic Depth Gauge Input Tool (USB) Set (Alat Ukur Kedalaman Digital)
    Deskripsi:
    The digital display enables anyone to make measurements without misreading. It has an output terminal for measurement data, making it possible to configure a statistical process control system or measurement system.
  14. Mitutoyo Spare Rod Type Depth Micrometer U-Wave Transmitter/Receiver Set (IP67 Type)
    Mulai

    Rp31.999.900

    Mitutoyo Spare Rod Type Depth Micrometer U-Wave Transmitter/Receiver Set (IP67 Type)
    Deskripsi:
    A wide range of measurements can be accommodated by replacing the rod. The DMC-MX has an output terminal for measurement data, allowing the configuration of a statistical process control system or measurement system.
    atribut:
    • Clamp: Yes
    • Constant Pressure Device: Yes
    • Dimensions (mm): Base surface: 101.6 x 16
    • Minimum Reading (mm): 0.001
    • Rod Diameter (mm): Φ4
Daftar Harga analyzer Terbaru November 2026
OLYMPUS Handheld Fluorescent X-Ray Analyzer OlympusRp1.499.999.900
PURERAY INSTRUMENT Analyzer Precious Metal (Alat Analisis Logam Mulia)Rp409.999.900
Thermo Fisher Handheld XRF Analyzer (Pengukur Unsur Kimia)Rp1.499.999.900
Mitech Spectrometer Portable (Alat Analisis Spektrum)Rp819.999.900
Pangestu Kevlar Arm Sleeve (Pelindung Lengan)Rp279.900
HITACHI Handheld X-Ray Fluorescence (XRF)Rp1.199.999.900
Mitutoyo Dial Indicator (Alat Ukur Ketebalan)Rp749.900
WEILER Wire Wheel Brush CrimpedRp189.900
Mitutoyo MAGNETIC V-BLOCKRp23.999.900
PURERAY INSTRUMENT XRF Analyzer Multi-ApplicationsRp449.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)