Beli pcr di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Four e's Scientific Gradient PCRDeskripsi:Gradient PCR are essential laboratory equipment for researchers who run polymerase chain reaction (PCR) for sequencing, cloning, genotyping, mutagenesis, and many other applications. It features precise PCR annealing temperature gradient to easily optimize PCR assays in a single run.atribut:
- Sample Capacity: 96-Well Plates, 12x PCR 8 Strips, 96x 0.2ml Well Plates
- PCR Reaction Volume (µl): 10-100
- Heating Lid Temperature (°C): 30-110
- Maximum Block Cooling/Heating Rate (°C/s): 4/5
- Sample Temperature Range (°C): 4 to 100
- Temperature Accuracy (°C): ±0.25 (35 to 99.9)
- Communication Interface: USB 2.0
- Dimension LxWxH (mm): 364x243x244
- Display Resolution (°C): 0.1
- Frequency (Hz): 50-60
- Gradient Temperature Accuracy (°C): ±0.25 (35 - 99.9)
- Gradient Temperature Uniformity (°C): <0.5 (20s after reaching 95)
- Input Power (V): 100-240
- Max. Number Of Steps: 55
- Max. Power (VA): 750
- Maximum Current (A) : 10
- Maximum Number of Cycles: 999
- Noise (dB): <55
- Program Storage Capacity: Up to 1000 programs in the instrument, Unlimited storage with USB flash drive
- Temperature Increment/Decrement (°C): 0.1-10.0, for Touchdown PCR
- OLYMPUS Microscope Biological (Mikroskop Biologi)Deskripsi:- Ergonomic grips add safety when retrieving the microscope from high places.- Colored grips indicate the appropriate places to hold the microscope.- Smooth, rounded design eliminates sharp edges.- The CX23 microscope is one of the lightest in its class, with a total weight of approx. 5.9 kg (13.01 lbs). - The arm is angled to keep users’ wrists in a comfortable, neutral position.- The eyepiece can be fixed in place to help prevent damage or loss during transport.- A rackless stage and stage cover enable safety and stability during long periods of use.- A locking pin keeps the observation tube in place.- Interpupillary adjustments, ranging from 48 to 75 mm (1.9 to 3 in.), enables individual users to set it to their needs.- Eyepoint adjustments accommodate the user’s height and provide greater comfort.- Left and right diopter adjustments enable optimal focus for each eye.
- Labware Charuzu Micro Centrifuge Tube PCR TubeDeskripsi:Micro Centrifuge Tube PCR TubeAvailable in 0.2 and 0.8 ml tubes, for use in polymerase chain reaction (PCR)atribut:
- Material: PP
- Packing: Pack
- Color: Clear
- Volume (ml): 0.2
- Pcs/Pack: 200
- AS ONE Micro PCR Spinneratribut:
- Power Cord Length (m): 1.5 2P type
- Rotation Speed (rpm): 5500 (fixed)
- Power Supply: AC 100-240V 50/60Hz 24VA (including AC adapter)
- Available Capacity Volume (ml x pcs): 8-strip 0.2x4
- Safety device: Cover Open interlocking brake
- Main Unit Size (mm): 146x184x113
- Timer (minute): 5, 10, 30
- XLab PCR Tube 8-Strip (Tabung Eppendorf)Deskripsi:- 0.1ml/0.2ml 8-strip PCR Tubesboth have clear and white color can apply to general PCR and qPCR reactions.- The caps are very easy to open and close.- Various colors of 0.2ml 8-strip PCR Tubes can be choosed. It will be easy to classify and storage samples.- Caps and tubes can be purchased separately.- Flat and Semi-Domed Caps are available- Compatibel with most thermal cyclers.
- Labselect PCR Tube White (Tabung Eppendorf)Deskripsi:PST-0108-FT-W 0.1ml PCR Tubes & StripsSIZE: 120 strips/unitPCR Tubes are manufactured from Polypropylene (PP)materials and are designed to fit a variety of thermal cyclers for PCR and Real-time PCR. The consistent and ultra-thin wall allows precise thermal transfer and optimally conduct heat to the reaction solution. PCR tubes in a standardized form, applicable to almost all laboratory PCR equipment, such as APPLIED BIOSYSTEMS, EPPENDORF, BIO RAD and so on.atribut:
- Volume (ml): 0.1
- Texture: PP
- Biologix PCR Tube 8-Strip (Tabung Eppendorf)atribut:
- Volume (ml): 0.2
- Color: Clear
- Sterile: No
- Centrifugal Force (RCF): 6000
- Material: High quality medical grade polypropylene
- Number of Strips: 8
- NEST PCR Tube 8-Strip (Tabung Eppendorf)Deskripsi:0.2ml Transparent PCR 8-strip Tubes With ISO9001&13485 certified, 0.2ml Transparent PCR 8-strip Tubes are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials. Nest is committed to be your best choice for laboratory and medical consumables. Nest delivers the one stop solution for its products including tooling making, injection, processing, sterilization, all under one roof. In addition to this product, NEST has launched over 200 plastic consumable products for Cell culture, Molecular Biology, Microbiology, liquid handling and storage, Lab Instruments and Medical Instruments.atribut:
- Material: USP Grade VI Polypropylene
- Cap Type: No Cap
- ABL PCR WorkstationDeskripsi:ABL PCR Workstation is enclosed on three sides that provides a space for doing amplification of DNA and/or RNA. It is designed to reduce the risk of sample contamination while performing PCR experimentsatribut:
- Dimensions (mm): 800x600x800
- Illumination: Fluorescent Light
- Sterilization: Laboratory Grade UV Light
- Air: Twin Generated Fan
- Buttons: Power/Light/UV
- Protection : 99% UV Protection Film
- AXYGEN SCIENTIFIC Sealing Film RollerDeskripsi:Axygen® sealing film roller is a durable and efficient roller ideal for applying sealing films to any plate. Sturdy plastic handle and semi-hard roller head are ideal for complete and easy applications of film.- Ideal for the application of all PlateMax™ sealing filmsatribut:
- Quantity per case: 1
- Quantity per pack: 1
- Solution Mesin Absensi & Akses PintuDeskripsi:Standalone, 3.000 Fingerprint, 3.000 Kartu, 50.000 Records
- OneMed PCR Tube (Tabung Eppendorf)Deskripsi:Pcr tube merupakan tabung eppendorf/ tabung untuk reaksi polimerase berantai yang biasa dipakai di lab dengan ukuran 5 ml.Cocok digunakan di laboratoriumatribut:
- Size (ml): 5
- Eppendorf Centrifuge 5425 RDeskripsi:The new 24–place Eppendorf Centrifuge 5425 R is the new favorite choice on the lab bench for the separation of temperature-sensitive samples from 0.2 – 5 mL. The improved cooling system of the Centrifuge 5425 R ensures optimal separation results and reliable cooling at 4 °C, even at maximum rotor speed. With a short pre-cooling time of just 8 minutes (~21°C to 4°C), the centrifuge is ready when you are.Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.Application :The centrifuge 5425 R is suitable for separating approved sample tubes containing aqueous solutions and suspensions with varying densities.atribut:
- Manufacturer/Tradename: Eppendorf® 5406000046
- Rotation: 21300xg
- Technique(s): Centrifugation: Suitable
- DLAB Thermal Cycler (Mesin PCR)atribut:
- Sample Capacity (ml): 96x0.2 PCR Tube, 8x12 PCR Plate, or 96 Well Plate
- Size (mm): 280x370x250
- Accessories: Touchpen
- Block Material: Aluminium
- Gradient Temperature Settings Range (°C): 30 to 99
- Gradient Temperature Width (°C): 1 to 42
- Lid Operating Temperature Range (°C): 30 to 110
- Memory Capacity : 30 segments 99 cycles (Max.), 16 foldersx16 files (Max.)
- Package Size (mm): 400x400x550
- Power Consumption (W): 600
- Power Supply (V AC): 100 (at 50/60Hz)
- Temperature Adjustment Accuracy (°C): '± 0.3 at 55°C
- Temperature Display Precision (°C): ± 0.1
- Temperature Range (°C): 4 to 105
- Temperature Uniformity (°C): '< 0.3 at 55°C
- Temperature/Cooling Rate (°C/s): 3
- View (inch): 7 color LCD (touch panel system)
- CORNING PCR Tube Thermowell Gold (Tabung PCR)Deskripsi:- 0.2mL PCR tubes (assorted colors) are made of thin wall polypropylene and designed for precise fit in heat blocks to optimize heat transfer- With flat cap for easy piercing and marking- Nonsterile and certified DNase- and RNase-free- Autoclavable at 121°C and will withstand centrifugation to 10,000 x gUniquely designed to prevent sample loss. Longer cap flanges are a safeguard against evaporation and prevent accidental opening during thermal cycling.atribut:
- Fitting: cap (push fit)
- Sterility: non-sterile
- Bio Plas PCR Tubeatribut:
- Color: Natural
- For Compatible (cm): 0.2
- Material: PP (Polypropylene)
- Package Size (mm): 140x180x95
- AS ONE Micro SixDeskripsi:Simply press any timer button and close the lid to start, and automatically stop when the set time is reached. If you want to stop in the middle, press the timer button you pressed at the start again to stop. A safety design that activates forced braking when the cover is opened during rotation.atribut:
- AS ONE Part Number: 1-7472-11
- Body Dimensions (mm): 146×184×113
- Power Supply (V): 100 (AC) (50/60Hz)/(24VA) (AC adapter included) 2P type
- Material: ABS resin
- Maximum Throughput: 1.5ml x 6 (allowable sample density 1.2g/ml)
- Mass (g): Body; 750, AC adapter; 840
- Centrifugal Acceleration (G): 2000
- Motor: DC brush motor
- Rotation Speed (rpm): -1
- Safety device: Cover open interlocking brake
- Timer setting: 5, 10, 30 minutes
Daftar Harga pcr Terbaru November 2026
| Four e's Scientific Gradient PCR | Rp139.999.900 |
| OLYMPUS Microscope Biological (Mikroskop Biologi) | Rp35.999.900 |
| Labware Charuzu Micro Centrifuge Tube PCR Tube | Rp1.699.900 |
| AS ONE Micro PCR Spinner | Rp5.799.900 |
| IMI PCR Tube Strip (Tabung Eppendorf) | Rp1.099.900 |
| XLab PCR Tube 8-Strip (Tabung Eppendorf) | Rp959.900 |
| Labselect PCR Tube White (Tabung Eppendorf) | Rp3.499.900 |
| Biologix PCR Tube 8-Strip (Tabung Eppendorf) | Rp579.900 |
| NEST PCR Tube 8-Strip (Tabung Eppendorf) | Rp799.900 |
| ABL PCR Workstation | Rp46.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/nkP111199848-1.jpg)

/AS%20ONE%20Micro%20PCR%20Spinner/jkP108138704-1.jpg)
/doP107201492-1.jpg)
/7zP106589287-3.jpg)
/guP110088606-1.jpg)
/hsP107561640-1.jpg)
/qtP108500965-1.jpg)



/kxP109193753-2.jpg)
/Eppendorf%20Centrifuge%205425%20R/bdP110432409-1.jpg)
/hoP108266636-1.jpg)
/14P106739040-1.jpg)

/AS%20ONE%20Micro%20Six/n1P103485829-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)