Kategori Product
Beli Produk Laher
Rekomendasi Produk Terkait Radial Ball Bearing
Halaman Terkait Radial Ball Bearing
Rekomendasi Produk Terkait Transfer Bola Baja, Laher Bola
Halaman Terkait Transfer Bola Baja, Laher Bola
Rekomendasi Produk Terkait Laher Resin, Laher Plastik, Laher Karet
- heavy duty bearingSelengkapnya >Deskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Type
- bearing heavy dutySelengkapnya >Deskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Type
- heavy duty rollersSelengkapnya >Deskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Type
Halaman Terkait Laher Resin, Laher Plastik, Laher Karet
Rekomendasi Produk Terkait Sekrup Bola, Poros
- precision ball screwSelengkapnya >Deskripsi:* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
- ball screwSelengkapnya >Deskripsi:High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the driving torque becomes 1/3 or less compared with the conventional sliding screw.Therefore it is easy to change not only the rotary motion to the linear motion but also the linear motion to the rotary motion.Due to the rolling motion by the ball, the starting torque is extremely small, and stick-slip does not occur like sliding motion, so accurate fine feed can be performed.Since there is no backlash and preload is given, axial clearance can be reduced to zero or less by preloading, and high rigidity can be obtained. It has high efficiency and low heat generation, so you can fast-cut. Shaft end, finished product is screw shaft and ball screw nut standardized for space saving standard. The screw shaft standardizes the terminal in conformity with the support unit, and it is made to be a direct connection structure with the motor.Screw shaft, ball screw nut shape is compact design.An appropriate amount of grease is sealed in the ball screw nut. When penetration of foreign matter is considered, it is necessary to completely cover the screw shaft with a dustproof device (bellows etc.).
Halaman Terkait Sekrup Bola, Poros
Rekomendasi Produk Terkait Rod End, Ball Ring, Laher Bulat
- daido bushingSelengkapnya >Deskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- pillow ballSelengkapnya >Deskripsi:ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi



















































































































































%20Deep%20Groove%20Ball%20Bearing%20ZZ%20Series%20(Laher)/n9P107606837-2.jpg)
/P101002857-1.jpg)
/15P107629041-1.jpg)



/TRUSCO%20Best%20Roller%20for%20Heavy%20Duty/P102602340-2.jpg)
/jjP112938703-1.jpg)
/P102543719-1.jpg)