Beli esr di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Labtron Semi-Automatic Biochemistry Analyzer
    Mulai

    Rp149.999.900

    Labtron Semi-Automatic Biochemistry Analyzer
    Deskripsi:
    Semi-automatic Biochemistry Analyzer LSBA-A11 also known as chemistry analyzer is a tabletop unit, offers absorbance ranges from -0.3 to 3.0 abs and temperature accuracy of ± 0.1°C. Equipped with different wavelengths such as 340 nm, 405 nm, 510 nm, 546 nm, 578 nm, 620 nm + 2 free positions. Incorporated with standard interface for communication, convenient for data processing and transmitting. It provides easy, quick and accurate diagnosis of diseases, blood samples and other body fluid, identification of gene disease and evaluation of organ function.
    atribut:
    • Absorbency Range (abs): -0.3 to 3.0
    • Resolution (Abs): 0.001 (Display), 0.0001 (Inner Calculation)
    • Temperature Accuracy (°C): ± 0.1
    • Wavelength (nm): 340, 405, 510, 546, 578, 620 + 2 Free Positions
    • Stability (A): ≤ 0.005/30 min
    • Half-Bandwith (nm): ≤12
    • Colorimetric Cell (µl): 30 Quartz Flow Cell
    • Cross Contamination (%): ≤ 1.0
    • Dimensions (L×W×H) (mm): 410×340×150
    • Display: 7inch Color LCD
    • Injection (µl): 0 to 6000
    • Interface: Standard RS232 Interface, 4 USB Interfaces, Ethernet Interface
    • Light Source: Halogen Lamp
    • Power Supply Frequency (Hz): 50/60
    • Power Supply Voltage (V) : 100 to 240 AC
    • Print: Built-In High-Speed Thermal Printer And Connect External Printer
    • Processor: Embedded High-Speed Processor
    • Storage: 500 Test Items and 10000 Test Results
    • Temperature Control (°C): Room Temperature, 25, 30, 37
  2. Miulab Mini Nitrogen Evaporator/Sample Concentrator
    Mulai

    Rp19.999.900

    Miulab Mini Nitrogen Evaporator/Sample Concentrator
    Deskripsi:
    Mini Nitrogen Evaporator/Sample Concentrator with Bolck 16mm x 6
    atribut:
    • Blocks Quantity: 1 Block
    • Time Range: 1s-999s or 1min-999min
    • Dimensions (mm): W.110xD.156xH.400
    • Heating Time (minute): ≤12
    • Nitrogen Flow Rate (L/minute): 0—10
    • Nitrogen Pressure (MPa): ≤0.1
    • Power (W): 60
    • Temperature Accuracy (°C): ±0.5 (40-100), ±1 (100-150)
    • Temperature Range (°C): R.T.+5—100
    • Temperature Stability (°C): ±0.5 (100)
  3. B-ONE Biological Safety Cabinet
    Mulai

    Rp139.999.900

    B-ONE Biological Safety Cabinet
    atribut:
    • Chamber Size (WxDxH) (mm): 600x500x540
    • Inflow Velocity (m/s): 0.53 ± 0.25
    • Door Operation: Up and Down Sliding Door
    • Door Window: Motorized, anti uv glass
    • Pre Filter: HEPA filter 0.3μm 99.99%
    • Airflow System: 70% air recirculation, 30% air exhaust
    • Control System: Microprocessor
    • Display: LED Display
    • Downflow Velocity (m/s): 0.33 ± 0.25
    • Illumination (Lux): ≥1000
    • LED Lamp: 2pcs 8W
    • Main Filter: ULPA filter 0.3μm 99.999%
    • Material: Chamber : 304 Stainless Steel; Body : Cold-roller steel with anti-bacteria powder coating
    • Optional Accessories: Base Stand, Universal leveling feet, 1pc SS water trap
    • Power (W): 500
    • Power Supply (V/Hz): 220/50
    • Socket: Two Sockets 500W
    • Standart Accessories: LED Lamp, 2pcs UV Lamp, Remote Control, 2pcs Waterproof Sockets
    • UV Lamp: 1pc 15W UV timer, UV life indicator
  4. TranaLab Spectrofotometer
    Mulai

    Rp62.999.900

    TranaLab Spectrofotometer
    atribut:
    • Display: 128x64 Dots LCD
    • Output: USB-A,USB-B
    • Light Source: Deuterium Lamp, Tungsten Lamp
    • Input: Membrane Keypad
    • Compartment: Optional Solid Sample Holder, Micro Cell Holder, 100-100mm Cell Holder
    • Detector: Silicon Photodiode
    • Dimensions (mm): 545x468x245
    • Grating (lines/mm): 1200
    • Noise: 0.001A
    • Optical System: Single Beam
    • Photometric Accuracy: ±0.004A(0.5-1.0Abs), ±0.5%T(0-100% T) 0.001Abs(0-0.5Abs)
    • Photometric Mode: T,A,C,E
    • Photometric Range: 0-200% T,-0.301-3.0A
    • Photometric Repeatability: 0.002Abs(0.5-1.0Abs), ≤0.2%T(0-100% T) ≤0.2%T@360nm
    • Spectral Bandwidth (nm): 4
    • Stability: ±0.002A/h@500nm
    • Stray Light (nm): 220 (220nm for UV only)
    • Wavelength Accuracy (nm): ±1.8
    • Wavelength Range (nm): 1020
    • Wavelength Repeatability (nm): ≤0.5 ±0.002A(0-0.5Abs)
  5. UNI-T Digital Multimeter (Alat Ukur Tegangan)
    Mulai

    Rp539.900

    UNI-T Digital Multimeter (Alat Ukur Tegangan)
    Deskripsi:
    UT89X/UT89XD is a reliable hand-held 3 5/6 bit digital multimeter with true RMS sine wave measurement. It can measure Max. 1000V DC/AC voltage, Max. 20A DC/AC current, resistance, capacitance, frequency, diode, hFE, continuity and NCV, quickly distinguishing between neutral and live wires accurately. UT89X can measure temperature and detect neutral and live wires with a test lead. UT89XD can perform LED test. Equipped with audible and visible alarm, flashlight and auto backlight functions, this series can be used in dark environment. It attracts users with its bi-color durable case, modern exterior and multiple functions.Temperature (⁰C) : -40 to 1000Temperature (⁰F) : -40 to 1832
  6. PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (215)
    Mulai

    Rp46.900

    PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.
    atribut:
    • Size: A4
    • Paper Type: HVS Copier Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 75
    • Size (mm): 210x297
  7. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  8. BioBase Microscope Binocular (Mikroskop Binokular)
    Mulai

    Rp19.999.900

    BioBase Microscope Binocular (Mikroskop Binokular)
    atribut:
    • Optical System: Infinite Optical System
    • Viewing Head: Siedentopf Binocular Viewing Head, Inclined At 30°, 360° Rotatable, Interpupillary 48 To 75mm
    • Objective: Achromatic Objective 4x, 10x, 40x,100x
    • Focusing: Coaxial coarse & fine adjustment,fine division 0.002mm,coarse stroke 37.7mm per rotation,fine stroke 0.2mm per rotation .moving range 20mm
    • Stage (mm): Double Layers Mechanical Stage:132x142; Moving Range:75x40
    • Condenser: Abbe Condenser NA1.25 With Aperture Diaphragm
    • Illumination: S-LED Illumination, brightness adjustable
    • Nose Piece: Quadruple Nosepiece
    • Package Size (mm): 323x264x440
    • Power Supply (V/Hz): 110-220, 50/60
  9. OHAUS Centrifuge Multi FC5714
    Mulai

    Rp109.999.900

    OHAUS Centrifuge Multi FC5714
    Deskripsi:
    Frontier 5000 Multi-Pro Centrifuges are designed for universal use in multiple applications in research, industrial, and clinical laboratories and can be combined with our range of rotors and accessories for customized use. Available in 7 models with capacities from 0.2 ml to 4 × 750 ml, they feature high-speed performance at maximum volume, automatic rotor identification, and safety features.
    atribut:
    • Dimensions LxHxW (mm): 493x330x362
    • Speed Range (rpm): 200; 14,000
    • Maximum Relative Centrifuge Force (x g) (g): 18624
    • Maximum Capacity (Rotor) (mL): 4x100
    • Program memories: 99
    • Rotor In Package: Not applicable
    • Acceleration Gear: 10
    • Deceleration Gear: 10
    • Display: LCD with backlight
    • Lid lock: Mechanical
    • Noise Level (dBa): ≤63±2
    • Power: AC Power (Included)
    • Power Consumption (W): 240
    • Rotor Recognition Method: Auto
    • Safety Certification: CE; FCC
  10. JOAN LAB Water Bath (Penangas Air)
    Mulai

    Rp4.499.900

    JOAN LAB Water Bath (Penangas Air)
    atribut:
    • Temperature Range (°C): Room temp. - 99.9
    • Accuracy (°C): 0.1
  11. GEA Oxygen Concentrator 2 Flow 5 Liter (Tabung Oksigen)
    Mulai

    Rp18.999.900

    GEA Oxygen Concentrator 2 Flow 5 Liter (Tabung Oksigen)
    atribut:
    • Oxygen flow: 1-5L/min
    • Output Pressure: 0.04-0.05MPa
  12. CELESTRON Microscope with LCD Screen Biological Microscope
    Mulai

    Rp22.999.900

    CELESTRON Microscope with LCD Screen Biological Microscope
    atribut:
    • Size (mm): 140x170x320
    • Memory: with external SD memory card slot (available capacity up to 4GB)
    • Accessories: Carrying case, AC adapter, AV cable, USB cable, Preparation set
    • Magnification (times): Optical set/40, 100, 400, 4 digital zoom 160 - 1600 (3.5 inch screen)
    • Camera Part (mega-pixel): 5.0 CMOS image sensor
    • Liquid Crystal (inch): Color LCD3.5 inch
    • Interface: PC connection (USB2.0)
    • Light Source Device: LED light (projection, Transmission)
  13. Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp179.999.900

    Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the  automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments.  Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.Designed for:Advanced teaching labsR&D departmentsApplications requiring high throughput or temperature control
  14. TESTO Flue Gas Analyzer (Alat Uji Emisi)
    Mulai

    Rp45.999.900

    TESTO Flue Gas Analyzer (Alat Uji Emisi)
    Deskripsi:
    The testo 310 II has two measurement cells for O2 and CO, and a temperature sensor integrated into the flue gas probe. The gas sensors measure the exact oxygen and carbon monoxide content as well as the flue gas and ambient temperature. From these data, all relevant measurement parameters such as CO2 value, degree of effectivity and flue gas loss are calculated. In addition, the measuring instrument has its strengths in measurement accuracy, configurable measurement display, parallel measurement options, intuitive operation, sturdy housing, connection option to the testo Smart App: Our flue gas analyzer testo 310 II offers everything that heating fitters and technicians need for practical work on heating systems.Reliable testing of heating systems with the flue gas analyzer testo 310 II for beginnersThe compact flue gas analyzer offers, in addition to the simple user interface, menu navigation with four integrated measurement menus for flue gas, draught, ambient CO and pressure. All measurement results are visible at a glance in the display and can be individually configured, thanks to the high-resolution graphic display.If needed, you keep your hands are free during the measurement - because the flue gas analyzer testo 310 II can be fixed to metal surfaces, e.g. the burner, using the magnets on the back of the instrument. But this is not the only practical feature: The testo Smart App allows you to operate and configure your instrument via the remote function.The robust design for harsh, dirty environments, the fast sensor zeroing in 30 seconds, the easily replaceable probe filter and the condensate trap that can be emptied quickly make the flue gas analyzer the optimal tool for plant mechanics because it is cleverly designed.If required, the measurement results can be transferred to the optionally available Testo quick printer via Bluetooth® interface or sent by e-mail and printed out directly on site.Delivery ScopeFlue gas analyzer testo 310 II incl. printer and calibration protocol for the measurement of O2, CO, hPa and °C, probe 180 mm with cone, silicon hose for pressure measurement, thermal paper, particle filters 5 off.
    atribut:
    • Storage Temperature (°C): -20 to +50
    • Accuracy, Pressure (hPa): ±0.5
    • Accuracy, Temperature (°C): Flue Gas: ±1 (0 to +100), ±1.5% of m.v. (>100); Ambient: ±1
    • Dimensions (mm): 203x83x46
    • Display: Graphic 7-line display
    • Measuring Range, Draught (hPa): - 20 to +20
    • Measuring Range, Pressure (hPa): -40 to 40
    • Measuring Range, Temperature (°C): Flue Gas: 0 to +400, Ambient: -20 to +100
    • Operating Temperature (°C): -5 to +45
    • Power Supply: Rechargeable battery: 1500 mAh, mains unit 5V/2A
  15. Extech Gas Analyzer (Alat Analisa Gas)
    Mulai

    Rp4.599.900

Daftar Harga esr Terbaru October 2026
Labtron Semi-Automatic Biochemistry AnalyzerRp149.999.900
Miulab Mini Nitrogen Evaporator/Sample ConcentratorRp19.999.900
B-ONE Biological Safety CabinetRp139.999.900
TranaLab SpectrofotometerRp62.999.900
UNI-T Digital Multimeter (Alat Ukur Tegangan)Rp539.900
PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Rp46.900
Gemmyco Electric CentrifugeRp8.899.900
Lutron Light Meters (Lux Meters)Rp1.499.900
BioBase Microscope Binocular (Mikroskop Binokular)Rp19.999.900
OHAUS Centrifuge Multi FC5714Rp109.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait