Beli breaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Disposable CupDeskripsi:Since it is a vacuum molded product, the bottom is flat with no irregularities. Since there is no unevenness on the bottom, the liquid in the container does not accumulate. It can be stacked, so it does not take up storage space.
- AS ONE Disposable Cup (Sold By Box)Deskripsi:Since it is a vacuum molded product, the bottom is flat with no irregularities. Since there is no unevenness on the bottom, the liquid in the container does not accumulate. It can be stacked, so it does not take up storage space.atribut:
- Material: PP (polypropylene)
- Color: Translucent
- Scale: can be
- Castong Heat Resistant Gloves 500°C Para-aramid Felt and Para-aramid Twill on Palm (Sarung Tangan Anti Panas)atribut:
- Material: Para-aramid Felt and Para-aramid Twill on Palm
- Hand Shape: Five fingers, single-sided
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Hannochs Miniature Circuit Breaker 1P (MCB)Deskripsi:Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.atribut:
- Voltage (V): 230/400
- Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Connection capacity : - 35mm2 flexible wire (50mm2 possible with some cable end-caps) - 70mm2 rigid wire KEMA In conformity with the lEC 60 898-1, 947-2 approved Tripping curves : CIC” magnetic setting between 5 and 10 Inch “D” magnetic setting between 10 and 20 Inch
- Heles Presto MCB Box 4 Group Flush Mounted - Inbow (Kotak MCB)Deskripsi:Rumah mcb tanam/ inbow dengan tutup transparant dan dudukan mcbatribut:
- Color: White
- Material: Polycarbonate
- Dimensions (mm): 150x187x88
- Chint Thermal Overload Relay (TOR)atribut:
- TM Relay: NXR
- Auxiliary Contact: 1NO+1NC
- Fort Distribution MCB Box (Kotak MCB/MCB Enclosure)atribut:
- Material: Full ABS
- Protection : IP40
- Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Uticon MCB Panel BoxDeskripsi:Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
- Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)atribut:
- Depth (mm): 60
- Height (mm): 130
- Number Of Poles (P): 3
- Width (mm): 75
- ANSELL Heat Resistant Gloves Industrial (Sarung Tangan)Deskripsi:Indicated protection levels: HyFlex® 11-423 industrial gloves follow a color-coded indicator system, helping workers identify when to use them safelyAdvanced defenses: HyFlex® 11-423 safety gloves are composed of high-performance fibers, enabling them to resist heat of up to 100°C/212°FImproved durability: HyFlex® 11-423 PPE gloves are hard-wearing, with EN and ANSI level 4 abrasion resistanceEnhanced grip and eco-friendliness: Water-based polyurethane coating ensures breathable comfort and better grip, while manufacturing is more eco-friendlyIncreased convenience: They are available in vend pack form, for easy access and re-applicationContaminant-free: They are also silicone-free, preventing contaminant transfer to metal before paintingatribut:
- Coating Color: Grey
- Size: 9
- Liner Color: Yellow HI-VIZ
- Length (mm): 225-265
- Coating Materia: Water Based Polyurethane and nitrile
- Liner Material: Polyamide, Fiber glass
- Chint Miniature Circuit Breaker NXB-63H Series (MCB/Pemutus Sirkuit)atribut:
- Breaking Capacity (kA): 10
- Frequency (Hz): 50/60
- Tripping Curve: C
- MCB Frame: NXB-63
- Compliant standard: IEC60898-1
- Lototo Circuit Breaker Lockout (Pemutus Sirkuit)Deskripsi:LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
Daftar Harga breaker Terbaru October 2026
| AS ONE Plug Cellulose Disposable (Penutup Selulosa) | Rp1.499.900 |
| AS ONE Disposable Cup | Rp3.900 |
| AS ONE Disposable Cup (Sold By Box) | Rp5.499.900 |
| Castong Heat Resistant Gloves 500°C Para-aramid Felt and Para-aramid Twill on Palm (Sarung Tangan Anti Panas) | Rp799.900 |
| Schneider Electric Circuit Breaker Compact NSX100F (Pemutus Sirkuit) | Rp1.599.900 |
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
| Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB) | Rp599.900 |
| Broco Miniature Circuit Breaker Acti 9 iK60N (MCB/Pemutus Sirkuit) | Rp51.900 |
| Hannochs Miniature Circuit Breaker 1P (MCB) | Rp45.900 |
| Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp68.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/7jP108061271-1.jpg)

/2wP103476104-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/Castong%20Heat%20Resistant%20Gloves%20500%C3%82%C2%B0C%20Para-aramid%20Felt%20and%20Para-aramid%20Twill%20on%20Palm%20(Sarung%20Tangan%20Anti%20Panas)/fuP110431570-2.jpg)
/l6P102071762-13.jpg)
/bpP103102421-11.jpg)
/luP103102786-11.jpg)
/P102058213-1.jpg)
/8dP105194301-1.jpg)
/hlP103455633-1.jpg)
/goP106247600-1.jpg)
/epP109165529-1.jpg)
/pzP103843935-1.jpg)
/53P104049183-2.jpg)
/fiP103109558-10.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/ANSELL%20Heat%20Resistant%20Gloves%20Industrial%20(Sarung%20Tangan)/jrP106938711-2.jpg)
/qgP103479952-5.jpg)
/2gP109165088-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Circuit%20Breaker%20Lockout%20(Pemutus%20Sirkuit)/1aP106658046-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)