Beli connectors di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Master Flex Tubing and Connectors
    Mulai

    Rp1.299.900

    Master Flex Tubing and Connectors
    Deskripsi:
    Choose the size or assembly compatible with your pump drive.Choose the flexible tubing or tubing set with connectors to replace spent, old, or broken tubingReplacement tube sets are designed specifically for use in the Variable-Speed Peristaltic Pumps.
    atribut:
    • Tubing Material: Silicone
    • Clarity: Translucent
    • Color: Translucent
  2. Panasonic Cordless Phone (Telephone)
    Mulai

    Rp479.900

    Panasonic Cordless Phone (Telephone)
    Deskripsi:
    DECT Cordless Telephone - User-friendly illuminated display/amber backlit LCD - 50 Name and Number Phonebook - Caller ID with 50-Name & Number Caller ID Memory - Wall Mountable Compact Base Unit - 10 Redial Memory - Handset Locator - 15 hours talk time/170 hours standby time - 9 Language available on LCD (English, German, Spanish, French, Italian, Dutch, Greek, Turkish, Portuguese)
  3. Phoenix Contact Connector SACC-M1 (Soket Konektor)
    Mulai

    Rp239.900

    Phoenix Contact Connector SACC-M1 (Soket Konektor)
    Deskripsi:
    Connector, Universal, 12-position, Socket angled M12, Coding: A, Solder connection, knurl material: Zinc die-cast, nickel-plated, cable gland Pg9, external cable diameter 6 mm to 8 mm
  4. Panasonic Corded Phone
    Rating:
    93% of 100
    (3)
    Mulai

    Rp379.900

  5. TOYO Hoist Chain Block 2T (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.799.900

    TOYO Hoist Chain Block 2T (Katrol Rantai / Kerekan Rantai)
    atribut:
    • Capacity (t): 2
    • Load Chain (mm): Ø 8
    • Columns Chain Fall: 1
    • Test Load (t): 3
  6. TOYO Hoist Chain Block 1T (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp1.399.900

    TOYO Hoist Chain Block 1T (Katrol Rantai / Kerekan Rantai)
    atribut:
    • Capacity (t): 1
    • Load Chain (mm): Ø 6
    • Columns Chain Fall: 1
    • Test Load (t): 1.5
  7. Panasonic Telephone
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Panasonic Telephone
    Deskripsi:
    KX-TS505MX- Redial Memory (last Number)- Electronic Voulme Control- Timed Flash
  8. Panasonic Digital Cordless Phone
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panasonic Digital Cordless Phone
    Deskripsi:
    Advanced Alarm 50 Name and Number Phonebook 10 Redial Numbers
    atribut:
    • Color: Black
  9. AMP Data Cable Crimper & Compression Tool
    Mulai

    Rp119.999.900

    AMP Data Cable Crimper & Compression Tool
    atribut:
    • UNSPSC: 31160000
    • Manufacturer Part Number: 59250
  10. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  11. Nanaboshi Metal Connector NCS-25 Series
    20%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Nanaboshi Metal Connector NCS-25 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
  12. BELDEN Patch Cord LC-SC Duplex
    Mulai

    Rp309.900

    BELDEN Patch Cord LC-SC Duplex
    Deskripsi:
    Patch Cord LC-SC Duplex Multimode OM3, 2 meter, Aqua
    atribut:
    • Packaging Dimensions (cm): 23x30x2
  13. JST Connector for Printed Circuit Board NH Series Housing
    Rating:
    100% of 100
    (2)
    Mulai

    Rp6.900

    JST Connector for Printed Circuit Board NH Series Housing
    atribut:
    • Color: Natural (white)
    • Compatible Print Substrate Thickness (mm): 1.6
    • Contact Resistance (miliΩ): Initial: 15 or less, after environmental test: 20 or less
    • Electric AWG Wire Conjugation Range (#): 30 to 22
    • Insulation Resistance (MΩ): 500 or more
    • Material: Nylon 6
    • Operating Temperature Range (°C): -25 to + 85 (Including the temperature rise value during energization)
    • Rated Current (A): 3 AC, DC (when using AWG # 22)
    • Rated Voltage (V): 250 AC, DC
    • Standard: Recognised E 60389. Certified LR 20812, R 75086
    • Withstand Voltage: AC 1500 V for 1 minute
  14. SANWA DENKI KOGYO Circular Connector
    Mulai

    Rp219.900

    SANWA DENKI KOGYO Circular Connector
    Deskripsi:
    -An inexpensive soldering wired round connector among others, which is widely tipically used as a general circuit. -PCF (plug female) and RSM (receptacle male) fit
Daftar Harga connectors Terbaru October 2026
Master Flex Tubing and ConnectorsRp1.299.900
Panasonic Cordless Phone (Telephone)Rp479.900
Phoenix Contact Connector SACC-M1 (Soket Konektor)Rp239.900
Daytona AMP Connector Hoshu Terminal (Aksesoris Elektrik Motor)Rp159.900
WEIDMULLER M12 straight male - M12 straight socketRp1.699.900
Panasonic Corded PhoneRp379.900
TOYO Hoist Chain Block 2T (Katrol Rantai / Kerekan Rantai)Rp2.799.900
TOYO Hoist Chain Block 1T (Katrol Rantai / Kerekan Rantai)Rp1.399.900
Panasonic TelephoneRp539.900
Panasonic Digital Cordless PhoneRp709.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)