Beli antistatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Jas Lab Antistatic
    Mulai

    Rp139.900

    Non Brand Jas Lab Antistatic
    Deskripsi:
    Baju Antistatic/Baju Clean Room/esd smock/Jas lab Antistatic murahBaju Antistatic merupakan pakaian yang dirancang khusus untuk perusahaan Elektronik, Outomotive, Farmasi , dsb. Pakain atau Baju Antistatik dibuat khusus untuk mengurangi aliran listrik yang ada pada tubuh manusia , sehingga bisa menekan angka kerusakan pada produk-produk yang dihasilkan ( komponen elektronik , dsb ) sangat aman dipakai, safety First .Kami juga menyediakan pakaian Antistatic dengan beberapa type dan jenis yang dapat disesuaikan dengan tempat kerja , adapun beberapa type tersebut adalah :1. Coverall / Jumpsuit2. Smock / JasLab3. Seragam Kerja / Setelan Baju + CelanaAdapun beberapa kelebihan dari product kami :1. BAHAN TEBAL2. JAHITAN RAPI3. MODEL BISA CUSTOM4. HARGA BERSAING ( MURAH )
  2. Non Brand Standing Pouch Zip 90mic (Plastik Standing Pouch)
    Mulai

    Rp119.900

  3. Nabakem Anti Static Agent (Semprotan Anti Statis)
    Mulai

    Rp229.900

  4. monotaro Antistatic Wrist Strap (Gelang Anti Statis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    monotaro Antistatic Wrist Strap (Gelang Anti Statis)
    Deskripsi:
    A wrist strap with a grand cord that can be used for a long and wide range. The ground cord reliably escapes static electricity. The rubber band is a rubber band type with conductive fiber, and it can be used by adjusting the length even for thicker arm. Static electricity elimination at semiconductor factory, laboratory
    atribut:
    • Specification: 1M ohm resistor built-in ground code, banana plug, alligator clip
    • Size: (Band) 2x20cm
    • Cord Length (m): The state before 0.23 to state 3.0 / stretch that extended
    • Code: Yes
    • Package Weight (g): 40
  5. TRUSCO Antistatic Spray
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    TRUSCO Antistatic Spray
    atribut:
    • Ingredient: Ethanol
    • Color: Colorless and transparent
    • Type: Quick drying
    • Size (ml): 420
    • Attribute of The Hazardous: Water soluble
    • Hazardous Class: II
    • TRUSCO Number: 256-8926
  6. CHUKOH FLO Fluororesin Adhesive Tape (Glass Cloth Coating)
    Mulai

    Rp6.199.900

    CHUKOH FLO Fluororesin Adhesive Tape (Glass Cloth Coating)
    Deskripsi:
    Heat-resistant release of heat seal crimping part.
    atribut:
    • Color: beige
    • Tensile Strength (N/10mm): 144 (0.13mm thick)
    • Tape Width (mm): 250
    • Standard: UL standard product
    • Tape Length (m): 10
    • Adhesive: Silicone type
    • Adhesive Strength (N/10mm): 4
    • Base Material: Glass cloth + Teflon (PTFE)
    • Characteristic: Heat resistant, non-adhesive, high electrical insulation, chemical resistance, slipperiness
    • Continuous Operating Temperature (°C): -60 to 200
    • TRUSCO Number: 449-4083
    • Tape Thickness (mm): 0.13
  7. monotaro Antistatic Wrist Strap
    Mulai

    Rp40.900

    monotaro Antistatic Wrist Strap
    Deskripsi:
    Protect the board from static electricity.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Ground Wire Length (m): (Practical) About 1.5
    • Current Limiting Resistor Value: 1 MΩ (± 5%)
    • Band size (width x length) (cm): 2 x about 19 (around one circumference, with elasticity)
    • Weight (g): 30
    • Band Width (mm): 20
    • Code: Yes
  8. Custom Anti-Static Wrist Strap
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Custom Anti-Static Wrist Strap
    Deskripsi:
    -A wrist strap equipped with velcro. .-With banana plug, alligator clip-1MΩ Resistance Built-In Ground Cord
  9. Ruzpack Zipper Bag Transparant Pouch (Plastik Klip)
    Mulai

    Rp36.900

    Ruzpack Zipper Bag Transparant Pouch (Plastik Klip)
    atribut:
    • Color: Transparent
    • Thickness (micron): 120 ±5%
    • Tolerance (cm): ±1
  10. Non Brand Protection Antistatic Uniform Set (Pakaian/Baju Anti Listrik Statis)
    Mulai

    Rp339.900

    Non Brand Protection Antistatic Uniform Set (Pakaian/Baju Anti Listrik Statis)
    Deskripsi:
    Baju Antistatic merupakan pakaian yang dirancang khusus untuk perusahaan Elektronik, Outomotive, Farmasi , dsb. Pakaian atau Baju Antistatik dibuat khusus untuk mengurangi aliran listrik yang ada pada tubuh manusia , sehingga bisa menekan angka kerusakan pada produk-produk yang dihasilkan ( komponen elektronik , dsb ) sangat aman dipakai, safety First .Kami juga menyediakan pakaian Antistatic dengan beberapa type dan jenis yang dapat disesuaikan dengan tempat kerja , adapun beberapa type tersebut adalah :1. Coverall / Jumpsuit2. Smock / JasLab3. Seragam Kerja / Setelan Baju + Celana +TopiAdapun beberapa kelebihan dari product kami :1. BAHAN TEBAL2. JAHITAN RAPI3. MODEL BISA CUSTOM4. HARGA BERSAING ( MURAH )5. Pengerjaan Cepat
  11. LLG Labware Antistatic Dish
    Mulai

    Rp3.099.900

    LLG Labware Antistatic Dish
    atribut:
    • Material: PS
    • Operating Temperature Range (°C): -10 to + 70
  12. Non Brand Antistatic Table Mat and Sheet
    Mulai

    Rp1.299.900

    Non Brand Antistatic Table Mat and Sheet
    atribut:
    • UNSPSC: 46182104
    • Dimension (ft): 2x4
    • Includes: Grounding Snap
  13. EXSEAL Antistatic Transfer Sheet (Semi-Conductive Gel Sheet)
    Mulai

    Rp1.399.900

    EXSEAL Antistatic Transfer Sheet (Semi-Conductive Gel Sheet)
    Deskripsi:
    The self-adhesive properties of urethane gel allow it to remove dust from gloves and parts.It can be used repeatedly by washing with water.
    atribut:
    • Hardness: Asker C 30
    • Material: Semi-conductive polyurethane
    • RoHS Information: RoHS2 (EU)2015/863 compliant
    • Surface Resistance Value (ohm): 10^8
  14. SEKISUI Conductive Container ECPZ Type (Kontainer Konduktif)
    61%
    Mulai

    Rp99.900

    SEKISUI Conductive Container ECPZ Type (Kontainer Konduktif)
    atribut:
    • Material: Conductive PP
    • Surface electric resistance: 106omega or less
    • Color: Black
  15. ERSES Wrist Strap ESD
    Mulai

    Rp30.900

    ERSES Wrist Strap ESD
    atribut:
    • Color: Blue
  16. TRUSCO Anti-Static Proofness Film Sheet
    Mulai

    Rp9.099.900

    TRUSCO Anti-Static Proofness Film Sheet
    Deskripsi:
    -Complies with Article 4-3 of the Fire Services Act Law enforcement ordinance.-With a special mixture that prevents charges, the adhesion of dust it prevented.-Welder processing is possible ton both sides of the film.-With a special mixture that prevents charges, the adhesion of dust it prevented.
    atribut:
    • Surface Resistivity: 1010 to 1011Ω
    • Flame Retardant Performance: Japan Fire Retardant Association
    • Material: Polyvinyl Chloride (PVC)
  17. TRUSCO Cushion Mat (antistatic Type)
    Mulai

    Rp1.199.900

    TRUSCO Cushion Mat (antistatic Type)
    Deskripsi:
    -A mat that uses a conductive material.-Excellent cushioning with a thickness of 17mm will distribute weight burden and reduce fatigue of the legs.-Excellent in water resistance and oil resistance.-Standing work fatigue reduction mat.-Protection from imapct of dropped products.-Insulating the cold air from the floor to prevent cold feet.
    atribut:
    • Color: Green
    • Thickness: 17mm
    • Surface Resistivity: 1.0x106 to 1.0x109Ω
    • Material: Nitrile Rubber (NBR), Polyurethane (PUR)
  18. monotaro Rack Container (For Mc516, Mc1532) (Kotak Sparepart)
    Mulai

    Rp14.900

    monotaro Rack Container (For Mc516, Mc1532) (Kotak Sparepart)
    Deskripsi:
    Storage of parts and accessories
    atribut:
    • Compatible Models: MC1532, MC516
    • Material: PP
Daftar Harga antistatic Terbaru October 2026
Non Brand Jas Lab AntistaticRp139.900
Non Brand Standing Pouch Zip 90mic (Plastik Standing Pouch)Rp119.900
Nabakem Anti Static Agent (Semprotan Anti Statis)Rp229.900
monotaro Antistatic Wrist Strap (Gelang Anti Statis)Rp149.900
TRUSCO Antistatic SprayRp179.900
CHUKOH FLO Fluororesin Adhesive Tape (Glass Cloth Coating)Rp6.199.900
monotaro Antistatic Wrist StrapRp40.900
Custom Anti-Static Wrist StrapRp159.900
Ruzpack Zipper Bag Transparant Pouch (Plastik Klip)Rp36.900
Non Brand Protection Antistatic Uniform Set (Pakaian/Baju Anti Listrik Statis)Rp339.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait