Kategori Product
Beli Produk Alat Hidrolik, Selang Tekanan Tinggi
Rekomendasi Produk Terkait Unit Hidrolik
- hydraulic power packSelengkapnya >Deskripsi:We are pleased to announce that the standard hydraulic power unit YA Pack will be remodeled to comply with the Top Runner criteria that come into force in April 2015, and their design number will be changed from 43 to 50.■Description of the ChangeIn the context of worldwide efforts against global warming, many countries haveset minimum requirements for energy consumption efficiency and introducedlegislation to mandate the use of higher efficiency electric motors. In Japan, theTop Runner criteria will regulate the efficiency of induction motors from April2015.By bringing built-in M series motors into compliance with the criteria, we willimplement the model change of standard hydraulic power unit YA Pack.■Major Changes・The terminal box of the motor will be positioned on the upper side, and the overall unit body will be bigger.・The masses will increase by a range of 2 to 21 kg (103 to 115% rate of increase in mass).・The efficiency class of the built-in motor will be changed to IE3, and the overall motor specifications will be improved.For details on the motor specifications, refer to the following product news.No.15-01B M Series Motors: Notice of Model Change(rev.)・The reservoir capacity will be enhanced to hold additional 10 L of fluid.
Halaman Terkait Unit Hidrolik
Rekomendasi Produk Terkait Pompa Hidrolik
- gear pumpSelengkapnya >Deskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.
- hydraulic hand pumpSelengkapnya >Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
Halaman Terkait Pompa Hidrolik
Rekomendasi Produk Terkait Katup Hidrolik
- safety valve 10 barSelengkapnya >Deskripsi:Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.
- air eliminatorSelengkapnya >Deskripsi:PAE10 ball float air eliminator is designed to automatically discharge air/gas present in a liquid system.INSTALLATION:Vertical installation with flow from bottom to top. The air eliminator should be installed at all high points of a liquid system wherever air can collect. It should be installed vertically above the pipe or equipment withinlet at the bottom. The arrow on the nameplate should be pointing vertically upwards.AVAILABLE SPARES:Valve Seat, Ball Float & Lever Assly., Gaskets
Halaman Terkait Katup Hidrolik
Rekomendasi Produk Terkait Silinder Hidrolik
- hydraulic jack 50 tonSelengkapnya >Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
- silinder hidrolikSelengkapnya >Deskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- hardware toolsSelengkapnya >Deskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
Halaman Terkait Silinder Hidrolik
Rekomendasi Produk Terkait Selang Hidrolik
- flange spreaderSelengkapnya >Deskripsi:Flange spreaders drive their head between two joined flanges to separate them. Also known as flange splitters, they provide leverage to break through flanges that have rusted or stuck together.
- maktec catalogSelengkapnya >Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.
Halaman Terkait Selang Hidrolik
Rekomendasi Produk Terkait Sambungan Pipa Hidrolik Tekanan Tinggi
- rotary jointSelengkapnya >Deskripsi:Max. Pressure : (Vacuum:Up to 1.3kPa abs for each size) 10A to 25A 2.25MPa (326 psi) 32A to 40A 1.67MPa (242 psi) 50A to 80A 1.18MPa (171 psi) Air or gas:for each size Max. 0.98MPa (142 psi) Max. Rotation Speed : 10A to 25A 3500min-1 32A to 40A 2000min-1 50A to 80A 750min-1
- watermurSelengkapnya >Deskripsi:Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
- sight glassSelengkapnya >Deskripsi:Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.
Halaman Terkait Sambungan Pipa Hidrolik Tekanan Tinggi
Rekomendasi Produk Terkait Kopling Hidrolik Tekanan Tinggi
Rekomendasi Produk Terkait Lain - lain
- suction filterSelengkapnya >Deskripsi:Maximum working pressure 1MPa Impulse test 1MPa x 107 times A filter that is directly attached to the top of the tank. Both screwing and flange (optional) piping connections are possible. The relief valve structure of TRF-16, 20 and 24 is different from this figure. Use Φd3 holes and tighten them firmly to the mating flange seat with bolts.



















































































































































/P102591770-1.jpg)


/98P105428332-1.jpg)
/dbP111319479-1.jpg)



/lpP105576781-1.jpg)



/7gP103671268-1.jpg)



/9dP107656337-1.jpg)



/P102004135-1.jpg)