Beli ss316 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Master Flex Valve Actuated
    Mulai

    Rp87.999.900

    Master Flex Valve Actuated
    Deskripsi:
    Resist pressures up to 500 psi!High precision, two-way metering valves in aluminum or 316 SS for air/waterOperate continuously without coil overheating problems found in traditional solenoid designsStainless steel models include a 316 SS valve blocks, PTFE-lined aluminum housing blocks, Viton O-rings, and PFA closing pins. Aluminum models include aluminum housings and valve blocks, Viton O-rings, and PFA closing pins.Also includes a 9-pin "D" electrical connector. Optional connection cable (98651-50) for easy input/output wiring. Power input is +12 VDC at 800 mA, protected by a resettable fuse.
    atribut:
    • Depth (mm): 50.8
    • Maximum Pressure (psi): 500
    • Power Voltage (V): 12DC
  2. monotaro.id Hex Bolt Nut Stainless Steel 316 Pack Besar (Baut Mur Hexagonal)
    31%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp98.900

    monotaro.id Hex Bolt Nut Stainless Steel 316 Pack Besar (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  3. ROKE Union TU Series SUS316 (Sambungan Union)
    Mulai

    Rp219.900

  4. Eins Jungle Gym SS Pipe
    Mulai

    Rp719.900

    Eins Jungle Gym SS Pipe
    Deskripsi:
    12*0.6*1500 is a 1500mm long, stainless steel, Phi.12 Jungle Gym pipe.
    atribut:
    • Material: SS304
  5. Voss T Bolt Clamp Hose (Klem Selang)
    45%
    Mulai

    Rp169.900

    Voss T Bolt Clamp Hose (Klem Selang)
    atribut:
    • Min Diameter: 109mm
    • Tightening Torque (n・m): 28.2
    • Maximum diameter: 117mm
  6. Fitok Tubing Fitting Female Connector (Fractional Size) (Sambungan Lurus)
    Mulai

    Rp179.900

    Fitok Tubing Fitting Female Connector (Fractional Size) (Sambungan Lurus)
    Deskripsi:
    Specification : 3/4inch Tube O.D x 3/4inch FNPT
    atribut:
    • Body Material: 316 Stainless Steel
  7. 3M Gas & Vapor Respirator Canister 3301J-100 (Filter Masker Gas)
    Mulai

    Rp90.900

    3M Gas & Vapor Respirator Canister 3301J-100 (Filter Masker Gas)
    atribut:
    • Diameter (mm): 87
    • Gas Type: For organic gas
    • Thickness (mm): 37
    • Breakthrough Time: 244 (average value)
    • Standard Value (minute): 244
    • Air Flow Resistance (Pa): 92
    • Average measured value: Ventilation resistance 75Pa, detoxification capacity 146 minutes
    • Detoxification Capacity (minute): 244 (average value)
    • Suitable Respirator: 3100(S/M); 3200(M/L)
    • TRUSCO Number: 402-8406
    • Target Gas: Organic gas
    • Type: Absorption can
  8. Servvo Aquos Filming Foam Fire Suppressant (Konsentrat Busa Pemadam Api)
    Mulai

    Rp2.899.900

    Servvo Aquos Filming Foam Fire Suppressant (Konsentrat Busa Pemadam Api)
    Deskripsi:
    Alat pemadam api ringan SERVVO Foam AFFF 6% merupakan solusi ideal untuk memadamkan api kelas A dan B. Menggunakan media Aqueous Film Forming Foam (AFFF) 6%, alat pemadam api ini dirancang untuk memadamkan api yang diakibatkan oleh cairan mudah terbakar, khususnya bahan bakar hidrokarbon seperti minyak mentah, bensin, bahan bakar diesel, dan bahan bakar penerbangan/avtur.Alat pemadam api ringan SERVVO diproduksi berdasarkan acuan Standar Nasional Indonesia (SNI), acuan internasional NFPA dan standar Sistem Manajemen Mutu ISO 9001:2015.
    atribut:
    • Color: Red
    • Media: 6% AFFF Foam
    • Fire Class: A, B
    • Finishing: UV Resistance Powder Coating
    • Pressure in Tube (Bar): 15
    • Working Temperature (°C): 1-65
  9. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  10. ARONWELD Welding Electrode AHF-350 (Kawat Las Elektroda)
    Mulai

    Rp779.900

  11. Onda Flexible Hose (Selang Fleksibel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp49.900

    Onda Flexible Hose (Selang Fleksibel)
    atribut:
    • Material: EPDM, SUS 304, Brass
  12. Non Brand Pipa Bulat Stainless Steel
    Mulai

    Rp239.900

    Non Brand Pipa Bulat Stainless Steel
    Deskripsi:
    Pipa bulat untuk furniture adalah material logam berbentuk bulat yang digunakan sebagai rangka atau komponen dekoratif dalam pembuatan furnitur, seperti meja, kursi, dan rak, untuk memberikan tampilan yang modern, elegan, dan kokoh. dan dapat dikombinasikan dengan bahan lain seperti kayu atau spons untuk mempercantik dan menambah fungsionalitas pada hasil akhir furnitur.
    atribut:
    • Material: Stainless steel
    • Length (m): 3
  13. monotaro.id Ring Plat SS316
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    monotaro.id Ring Plat SS316
    atribut:
    • Material: SS316
  14. Fitok Male Connector (Outer Diameter 6mm) (Sambungan Lurus)
    Mulai

    Rp129.900

    Fitok Male Connector (Outer Diameter 6mm) (Sambungan Lurus)
    Deskripsi:
    Specification: 6mm O.D x M10X1.0 Male Metric Thread (MRS)
    atribut:
    • Body Material: 316 Stainless Steel
  15. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  16. ARO Pilot Air Control Valve
    Mulai

    Rp1.799.900

    ARO Pilot Air Control Valve
    Deskripsi:
    Air valves are shifted by an air pilot signal. You can operate the ARO compact air pilot directional valve remotely or by using an air pilot signal. The ARO MaxAir light-duty directional pilot air control valve has aluminum bar construction to resist corrosion. Other models offer valves that can sense the position of moving devices, and more.
  17. ROKE Union Tee UT Series SUS316 (Sambungan Union)
    Mulai

    Rp429.900

  18. 3M Organic Vapor and Acid Gas Cartridge (Filter Masker)
    Mulai

    Rp209.900

    3M Organic Vapor and Acid Gas Cartridge (Filter Masker)
    Deskripsi:
    3M Organic Vapor Acid Gas Cartridge Filter 3303K-100 specification :- Protection of Organic Vapors and Acid Gas (SO2 , Cl2 , etc)- It's used for 3M Single Half Face Respirator 3000 Series (3100 , 3200)- KMOL Standard (Korean Ministry of Labor)
    atribut:
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
  19. Servvo Dry Chemical Powder Fire Extinguisher (APAR Serbuk Kimia Kering)
    Mulai

    Rp1.199.900

    Servvo Dry Chemical Powder Fire Extinguisher (APAR Serbuk Kimia Kering)
    Deskripsi:
    Alat pemadam api ringan SERVVO Dry Chemical Powder merupakan solusi ideal untuk memadamkan api kelas A, B, dan C. Menggunakan media Monoammonium Phosphate 90%, alat pemadam api ini dapat memadamkan api pada benda padat yang mudah terbakar seperti kayu, kertas, kain, dan sampah kering; kebakaran yang disebabkan oleh cairan mudah terbakar; dan kebakaran pada peralatan listrik.Alat pemadam api ringan SERVVO diproduksi berdasarkan acuan Standar Nasional Indonesia (SNI), acuan internasional NFPA dan standar Sistem Manajemen Mutu ISO 9001:2015.
    atribut:
    • Color: Red
    • Fire Class: A, B, C
    • Finishing: UV Resistance Powder Coating
    • Working Temperature (°C): -20 to 60
Daftar Harga ss316 Terbaru October 2026
Master Flex Valve ActuatedRp87.999.900
monotaro.id Hex Bolt Nut Stainless Steel 316 Pack Besar (Baut Mur Hexagonal)Rp98.900
ROKE Union TU Series SUS316 (Sambungan Union)Rp219.900
Eins Jungle Gym SS PipeRp719.900
Voss T Bolt Clamp Hose (Klem Selang)Rp169.900
Fitok Tubing Fitting Female Connector (Fractional Size) (Sambungan Lurus)Rp179.900
3M Gas & Vapor Respirator Canister 3301J-100 (Filter Masker Gas)Rp90.900
Servvo Aquos Filming Foam Fire Suppressant (Konsentrat Busa Pemadam Api)Rp2.899.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Rp14.900
Kiswel Arc Welding Wire Flux Core (Kawat Las)Rp919.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)