Beli evaporator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Value Manifold Set (Pengukur Tekanan AC)
    Mulai

    Rp899.900

    Value Manifold Set (Pengukur Tekanan AC)
    Deskripsi:
    The Manifold Value VMG-2-R32 is a high-quality manifold gauge specifically designed for R32, R410a, R134a, and R407c refrigerants. It is equipped with two 68mm gauges, high pressure 800 psi (red) and low pressure 550 psi (blue), and 3 charging hoses.
    atribut:
    • Gauge Diameter (mm): 68
    • Hose Length (cm): 120 x 3pcs (red, blue, yellow)
  2. COLE-PARMER Rotary Evaporator
    Mulai

    Rp95.999.900

    COLE-PARMER Rotary Evaporator
    atribut:
    • UNSPSC: 41104804
  3. Hexachem Pembersih AC Coil Fin Evaporator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

  4. AS ONE Rotary Evaporator
    Mulai

    Rp34.999.900

    AS ONE Rotary Evaporator
    atribut:
    • Power Supply (V AC): 100 (at 50/60Hz)
  5. EDEN Evaporator for Chiller
    Mulai

    Rp44.999.900

    EDEN Evaporator for Chiller
    atribut:
    • Fan Speed (rpm): 1380
  6. Value Double Manifold (Pengukur Tekanan AC)
    Mulai

    Rp1.199.900

    Value Double Manifold (Pengukur Tekanan AC)
    Deskripsi:
    Value VRM2-B-0401 adalah sebuah manifold gauge set yang digunakan untuk mengukur tekanan refrigeran pada sistem pendingin, seperti AC. Manifold ini dirancang untuk digunakan dengan berbagai jenis refrigeran termasuk R22, R134a, R407c, dan R410a/R32. Produk ini dilengkapi dengan dua buah pressure gauge dengan skala 550 psi dan 800 psi serta memiliki diameter gauge 68 mm. Manifold gauge set ini biasanya dijual dalam satu set lengkap dengan koper untuk penyimpanan dan perlindungan
    atribut:
    • Number of Hoses: 3pcs (Blue, red, yellow)
    • Gauge Diameter (mm): 68
    • Refrigerant: R410a, R22, R134a, R407c, R32
    • Pressure Scale (psi): 550 & 800
  7. SUPCO Condensate Evaporator Pans (Talang AC)
    Mulai

    Rp3.999.900

    SUPCO Condensate Evaporator Pans (Talang AC)
    Deskripsi:
    Evaporator pans for condensate are used where there is not a drain available to drain out the condensate.
    atribut:
    • UNSPSC: 40141701
    • Cord Length (ft): 3
    • Pan Material: Stainless Steel
    • Standards: UL approved SA32471, NSF approved
    • Voltage (V AC): 120
  8. Ika Laboratories Rotary Evaporator
    Mulai

    Rp87.999.900

    Ika Laboratories Rotary Evaporator
    Deskripsi:
    RV 3 V The new RV 3 Rotary Evaporator is the ideal entry-level model of the IKA rotary evaporator portfolio. It finds a multitude of uses in the chemical, pharmaceutical, and biotechnology industries, in research and development, in manufacturing and quality assurance, in laboratories, and in plant construction. Thanks to specially designed glass guides, the condenser makes extremely efficient use of the 1500 cm² cooling surface.Scope of deliveryRV 3 ECOHB eco S099RV 10.1 Glassware verticalRV 10.70 Vapor tube (NS 29/32)RV 10.8001 Seal
  9. Hanna Instruments Karl Fischer Volumetric Titrator
    Mulai

    Rp139.999.900

    Hanna Instruments Karl Fischer Volumetric Titrator
    Deskripsi:
    The HI-903-02 Karl Fischer Volumetric Titrator for moisture analysis is an extension of HANNA's highly successful potentiometric titrator platform. The HI-903 combines an ultra-high precision titrant delivery system with optically regulated magnetic stirring, sophisticated endpoint determination, dynamic dosing and background drift correction algorithms.The result is an extremely adaptable titrator capable of titrating with superior accuracy and precision even for samples with low moisture content. The HI 903 dispenses the titrant, detects the endpoint and performs all necessary calculations automatically.The HI-903-02 comes equipped with a solvent handling system to reduce cell conditioning time and can be connected directly to your laboratory balance via serial interface.The HI-903's powerful software and intuitive menus are easily navigated on the large, colour LCD display making it simple to view results. Choose from included methods or develop a custom method for almost any application or sample type. Using a USB flash drive or connecting the titrator to the HI 900PC application, methods (standard and user) can be upgraded, stored or deleted. Clip-Lock Exchangeable Burette SystemWith Clip-Lock, it only takes a couple of seconds to exchange the reagent burettes to perform a different titration.The Clip-Lock exchangeable burette system prevents cross contamination while reducing loss of time and reagents. Burettes simply slide out for quick exchanges, and detaching the aspiration and dispensing tubes from the titrant bottles is easy.Interrupting an important cycle of analysis due to a malfunctioning burette is a thing of the past. With the HANNA Clip-Lock system you can simply substitute the burette and complete all your tests with the same titrant! Having several prepared burettes on hand will make the HANNA HI-903 one of the fastest and most versatile titration systems available. Precision titrant delivery system40,000 step, piston dosing pumpAccurate to 0.1%Delivers as little as 0.125 µL of titrantPrecision ground, 5 mL glass burette with PTFE plunger, PTFE burette tubing, and polyurethane tube jacketing (thermally insulating, light blocking)Glass anti-diffusion dispensing tipClip-Lock exchangeable burette system enables users to exchange reagent burettes in a matter of seconds Sealed solvent systemChange to fresh solvent in a matter of seconds without opening the titration vesselMinimises exposure to ambient humidity, reducing titrant consumption and saving timePTFE solvent tubing is resistant to harsh KF solvents and titrants Beaker topChemically-resistant reaction vessel cap and fittingsQuick-remove sample port plug with replaceable silicone rubber septum Anti-diffusion burette tipDelivers titrant in high turbulence zone, ensuring rapid reactionPrevents unwanted diffusion of titrant Built-in stirrerAutomatic, integrated magnetic stirrer adjustable from 200-2000 RPMOptical feedback for automatic speed controlOptional external stirrer available Rechargeable indicating desiccantPrevents the ingress of ambient humidity into the sealed solvent system while maintaining full titrator functionalityMinimises changes to titrant titreIndicates when adsorption capacity is depletedRegenerates at 150°C PTFE bottle capCaps fit any GL45-threaded bottleChemically resistant caps and fittingsRemovable desiccant cartridges Order Information:HI-903-02 (230V) are supplied with dual platinum pin electrode, dosing pump, 5 mL burette assembly with tubing, air pump assembly with tubing, beaker and bottle top assemblies and all fittings, desiccant cartridges (4) with indicating desiccant, stir bar, waste bottle, calibration key, USB cable, power cable, HI 900PC application, USB flash drive, quality certificate, ISO 8655 burette compliance report and instruction manual binder. Range   100 ppm to 100% Resolution   1 ppm (0.0001%) Result Units   %, ppm, mg/g, µg/g, mg, µg, mg/mL, µg/mL, mg/pc, µg/pc Sample Type   liquid or solid Determination Pre-Titration Conditioning automatic Background Drift Correction automatic or user selectable value Endpoint Criteria fixed mV persistence, relative drift stop or absolute drift stop Dosing dynamic with optional pre-dispensing rate Result Statistic mean, standard deviation Clip Lock Dosing Pump Resolution 1/40000 of the burette volume (0.125 µL per dose) Dosing Pump Accuracy ±0.1% of full burette volume Syringe 5 mL precision ground glass with PTFE plunger Valve motor driven 3-way, PTFE liquid contact material Tubing PTFE with light block and thermal jacketing Dispensing Tip glass, fixed position, anti-diffusing Titration Vessel conical with operation volume between 50-150 mL Solvent Handling System sealed system, integrated diaphragm air pump Electrode Type dual platinum pin, polarization electrode Connection BNC Polarization Current 1, 2, 5, 10, 15, 20, 30 or 40 µA Voltage Range 2 mV to 1000 mV Voltage Resolution 0.1 mV Accuracy (@25°C/77°F) ±0.1 mV External Stirrer Type magnetic, optically regulated, digital stirrer Speed 200-2000 rpm Resolution 100 rpm Peripheral Devices PC easily view, transfer, print or delete methods and reports via HI900PC application USB Flash Drive easily upgrade software or transfer methods and reports between devices using a USB drive Laboratory Analytical Balance RS232 to connect any laboratory balance Printer print directly from the HI 903 to a printer via parallel port Monitor instrument status and titrations can be viewed on a larger screen using any VGA compatible external monitor Keyboard alphanumeric text can be entered using an optional PS/2 keyboard Graphic Display   5.7" (320 x 240 pixel) color LCD Titration Methods   up to 100 (standard and user) methods Data Storage   up to 100 complete titration reports and drift rate reports can be stored GLP Conformity   Good Laboratory Practice and instrument data storage and printing Languages   English, Portuguese and Spanish Enclosure Material   ABS plastic and steel Keypad   polycarbonate Power Supply   “-01" model: 115VAC, 50/60 Hz;“-02" model: 230VAC, 50/60 Hz; Operating Environment   10 to 40°C, up to 95% RH Storage Environment   -20 to 70°C, up to 95% RH Dimensions   390 x 350 x 380 mm (15.3 x 13.8 x 14.9") Weight   approximately 10 kg (22 lbs.) Read More
  10. TOYAMA AC Cleaner (Pembersih AC)
    Mulai

    Rp58.900

    TOYAMA AC Cleaner (Pembersih AC)
    Deskripsi:
    AC CLEANER TOYAMA adalah cairan / foam pembersih AC Mobil ataupun AC Rumah (AC Split) dari debu dan kotoran yang disebabkan oleh jamur, kuman dan bakteri yg menempel di kisi-kisi evaporator AC.
    atribut:
    • Useable: Car and Split AC
    • Volume (ml): 400
  11. KRISBOW Testing Manifold (Pengukur Tekanan AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  12. COPELAND Filter Dryer
    Mulai

    Rp199.900

    COPELAND Filter Dryer
    Deskripsi:
    The EK Liquid Line filter drier is a premium compacted bead filter drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line filter drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R 410A, R-500, R-502, and R-507.
  13. TORA Digital Platform Scale
    Mulai

    Rp879.900

    TORA Digital Platform Scale
    Deskripsi:
    Penimbangan kapasitas besar dengan tampilan digital yang mudah dibaca. Cocok untuk penggunaan industri, pergudangan, dan logistik.
  14. Ika Laboratories Rotary Evaporator Accessories RV 10
    Mulai

    Rp899.900

    Ika Laboratories Rotary Evaporator Accessories RV 10
    Deskripsi:
    RV 10.1 Glassware verticalVertical condenser for all standard distillations, compact. The solvent to be distilled can be continuously fed through the PTFE inlet tube. Includes 1000 ml evaporating flask and 1000 ml collection flask.
    atribut:
    • Permissible Ambient Temperature (°C): 5 to 40
  15. DENSO Klakson Disc untuk Mobil (Horn)
    Mulai

    Rp129.900

    DENSO Klakson Disc untuk Mobil (Horn)
    Deskripsi:
    Klakson Disc 12V Set. - Menggunakan vibrator untuk memperkuat suara sesuai resonansinya - Desain pipih sehingga celah udara sempit memiliki karakteristik frekuensi yang tinggi dalam ukuran yang kecil. Warna suara yang khas dan sangat efektif untuk memberikan peringatan. Pemakaian:Untuk kendaraan penumpang dan truk ringan.
  16. Gratech Evaporator Flask
    Mulai

    Rp519.900

    Gratech Evaporator Flask
    Deskripsi:
    Evaporating Used in Rotary Evaporator.
    atribut:
    • Material: ASTM E-438 Type 1, Boro 3.3 Heat Resistance Glass
  17. DENSO Spark Plug Iridium Power IK Series for Car (Busi Mobil)
    Mulai

    Rp119.900

    DENSO Spark Plug Iridium Power IK Series for Car (Busi Mobil)
    Deskripsi:
    - 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
    atribut:
    • Thread Size: 14mm
    • Thread Pitch: 1.25mm
    • Seat Type: Gasket
    • Hex size: 16mm
    • Resistor Value: 5000ohm
    • Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
    • Overall Height: ISO
  18. DENSO Oil Filter Automotive (Saringan Oli Kendaraan)
    39%
    Mulai

    Rp19.900

    DENSO Oil Filter Automotive (Saringan Oli Kendaraan)
    Deskripsi:
    Oil Filter berkualitas tinggi dengan penyaringan yang lebih efisien, mencegah kebocoran dengan gasket teknologi tinggi, aliran oli yang baik menyebabkan konsumsi BBM lebih baik, diproduksi sesuai standard OE Manufacturer.
  19. ESCO Part Tray
    Mulai

    Rp51.900

    ESCO Part Tray
    atribut:
    • Material: Polystyrene
    • Outer Dimensions (mm): 87x88x55(H)
    • Inner Dimensions (mm): 84x84x54(H)
    • External Dimensions (WxDxH) (mm): 87x88x55
Daftar Harga evaporator Terbaru October 2026
Value Manifold Set (Pengukur Tekanan AC)Rp899.900
COLE-PARMER Rotary EvaporatorRp95.999.900
Hexachem Pembersih AC Coil Fin EvaporatorRp98.900
AS ONE Rotary EvaporatorRp34.999.900
EDEN Evaporator for ChillerRp44.999.900
Value Double Manifold (Pengukur Tekanan AC)Rp1.199.900
SUPCO Condensate Evaporator Pans (Talang AC)Rp3.999.900
SUPCO Furnishings, Appliances & Hospitality Equipment Parts (Suku Cadang Peralatan)Rp159.900
Ika Laboratories Rotary EvaporatorRp87.999.900
Hanna Instruments Karl Fischer Volumetric TitratorRp139.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)