Kategori Product
Beli Produk Mikrometer
Rekomendasi Produk Terkait Mikrometer Luar Analog
- micrometer mitutoyo 0 25mmSelengkapnya >Deskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- tekiro mechanic creeperSelengkapnya >Deskripsi:The Mitutoyo ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces in tight spaces and narrow slots attributed to the taper of its frame on the anvil side. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.
- outside micrometer mitutoyoSelengkapnya >Deskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
Halaman Terkait Mikrometer Luar Analog
Rekomendasi Produk Terkait Mikrometer Luar Digital
- digital micrometerSelengkapnya >Deskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
- micrometer digital mitutoyoSelengkapnya >Deskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
- mitutoyo digital micrometerSelengkapnya >Deskripsi:Description This Micrometer enables 0.1 μm resolution measurements and is ideal for customers who need to make highly accurate measurements with a hand-held tool (such as Gauge R & R analysis).The Absolute High-Accuracy Micrometer offers the following benefits:It delivers higher accuracy without sacrificing operability, by using Mitutoyo‘s innovative 0.1 μm resolution ABS (absolute) rotary sensor and high accuracy screw machining technology which reduces instrumental error to just 0.5 μm.Its highly rigid frame and high-performance constant-force mechanism (7-9 N) enable more stable measurement.
Halaman Terkait Mikrometer Luar Digital
Rekomendasi Produk Terkait Mikrometer Dalam Analog
- mitutoyo inside micrometerSelengkapnya >Deskripsi:The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.
- inside micrometer mitutoyoSelengkapnya >Deskripsi:The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier. The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.
Halaman Terkait Mikrometer Dalam Analog
Rekomendasi Produk Terkait Mikrometer Dalam Digital
- dial bore gaugeSelengkapnya >Deskripsi:DASQUA High Precision Measuring Tools Ranged Dial Bore Gauge Set With Extra Long Range Of 35-160mmLarge measuring range from 35mm to 160mmSo cost effective that can reach the range of 2 or 3 dial bore gaugesCarbide-tipped and ceramic contact points optional for customers desireStrictly made in accordance with DIN878Double fulcrum-points design for getting the correct measuring results
- internal micrometerSelengkapnya >Deskripsi:These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
- insize inside micrometerSelengkapnya >Deskripsi:These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
Halaman Terkait Mikrometer Dalam Digital
Rekomendasi Produk Terkait Mikrometer Khusus
Rekomendasi Produk Terkait Kepala Mikrometer
Rekomendasi Produk Terkait Perangkat Acuan
Rekomendasi Produk Terkait Lain - lain
- stand micrometerSelengkapnya >Deskripsi:These stands are designed to allow bench-top use with hand micrometers or other gauges.























































































































































%20Analog%20Tipe%20Hall/Mitutoyo%20Hole%20Test/ljP104712775-2.jpg)


%20Digital%20Tipe%20Hall/Dasqua%20Bore%20Gauge%20Dial%20Rentang%20Kombinasi%20(Indikator%20Diameter%20Dalam%20Dial)/ofP109994879-1.jpg)
/r0P102120972-3.jpg)