Beli bottle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOXUN Test ChamberDeskripsi:By using a scientific method, it creates a long-time stable temperature, humidity conditions required for evaluation of drug failure. As the optimal choice for pharmaceutical companies to test drug stability, it is suitable for the accelerated tests, long-term experiments, high-temperature tests of drugs and new drugs in pharmaceutical companies.Product DescriptionBRIGHT II control system can automatically compensate the value of control parameters according to the change of environment;Programmable multi-segment parameter setting: 30 segments 99 cycles design;The controller can store data records for more than 10 years (not stored by SD card), and record equipment events with exact time, and export them by U disk in unchangeable file format for viewing and backup, and trace the data;Multi-level permission operationSupport data and curve online viewing;The circulating air volume can be adjusted manually according to the sample loading condition;Rapid recovery of temperature and humidity after opening the door;Protection function: upper and lower limit over temperature alarm, over temperature shutdown protection, door open alarm, sensor fault alarm, overload protection, leakage protection, compressor over temperature protection;Glass observation inner door design;Equipped with mechanical lock;Equipped with printer.Packaging Details1.Standard exporting package.2.Cartons packaged with wooden pallet.3.As so customized specifications such as logo or others.atribut:
- Ambient Temperature (°C): 10~30
- Door Type/Number of Shelves per Layer (pc): One Side / 1
- Power (W): 1950
- Power Supply Frequency (Hz): 50/60
- Temperature Range (°C) with Humidification: 10~60
- Temperature Resolution (°C): 0.1
- Timer Range per Segment (hour): 1~9999
- Volume (L): 250
- UNITRON Binocular Microscopeatribut:
- UNSPSC: 41111709
- Motic Microscope Panthera SeriesDeskripsi:A new world-class level cased in a revolutionary technical future-orientated solution. Panthera C2 Binocular microscope for LifeSciences: your instrument for demanding applications. This model with a complete series of new UC Plan Achromats and 22mm Field of View makes outstanding performance easy. The patented rackless stage carries a unique dual-slide holder for one-hand operation.Illumination is provided by a 30W Halogen light source, interchangeable with 3W LEDs, in a Full Koehler setup. The Motic Light Tracer with coded nosepiece, a built-in Low-Energy mode (Auto ON/OFF) and an LED feedback indicator helps to optimize your daily workflow.atribut:
- Accessories Included: Dust cover, power cord, Allen key, immersion oil (5ml), blue filter, halogen bulb, LED module
- Condenser: Focusable And Centerable Abbe Condenser N.A. 0.90/1.25 with Slot For Contrast Sliders
- Diaphragm: Iris Diaphragm
- Diopter Adjustment: On Both Eyepieces, ±5 Diopter
- Eyepieces: Widefield UC-WF10X/20mm with diopter adjustment
- Filter Holder: On Top Of The Illuminator with Fixing Cap
- Fine Focus Precision (µm): 2
- Focusing Stroke (mm): 25
- Illumination Features: Motic Lighttracer: Light Memory, Sleep Mode (Auto On-Off), Nosepiece Led Light Intensity And Mode Indicator
- Illumination Interchangeability: Halogen/LED And LED Color Temperature Interchangeability
- Interpupillary Distance (mm): 48-75
- Nose Piece: Reversed Quintuple, Coded
- Objective Classification: CCIS UC Plan Achromatic (Pb free)
- Objective Mounting Thread (inch): W 4/5x1/36 (RMS Standard)
- Objectives: 4X/0.10 (WD 30.5mm); 10X/0.25 (WD 17.4mm); 40X/0.65/S (WD 0.6mm); 100X/1.25/S-Oil (WD 0.16mm)
- Optical System: Colour Corrected Infinity Optical System (CCIS)
- Other Features: USB 2.0 For External Camera Power
- Power Supply: 110-240V (CE)
- Stage: Compact Mechanical Stage with Built-In Low Position Rackless Coaxial Stage Control And Sample Holder
- Stage Size (mm): 185x145
- Stand Type: Upright
- Transformer: Internal
- Travel Range X&Y (mm): 75x50
- Sanplatec Sterile wide-mouthed water bottle (with hypo)Deskripsi:Ideal for testing bacteria such as tap water (simple water, well water, pool). Products are individually packaged with the cap set on the body. A predetermined amount of hypo (sodium thiosulfate) is sealed in the container. In addition to general 100 mL and 250 mL, large volumes of 500 mL and 1000 mL are also available.atribut:
- Material: Body / Polyethylene, cap / Polypropylene
- Scale: Yes
- Plug: None
- Vision Scientific Incubator Low Temperature (Inkubator Suhu Rendah)Deskripsi:Freezing Prevention construction by Heat Exchange for Long term use'-Suitable the test for -5°C ~ 10°C for Long term ( VS-3250Bi-DM : 15°C ~ 50°C )-Digital PID Controller-Easy to set the termperature by Key pad-Auto Tuning function for high Precision-Trustworthy safety device for over heating and cooling-Easy to use-Forced Circulation Type for Precision Termperature Distribution-Easy to clean inside rounded chamber-Inner Glass Door to be reduced temperature change-10 Step Temperature Program Control (Option ‘-P’ Model)-Double Jacket Type, Pollution Prevention, Low Noise, Protection of Drying Medium( VS-3250Bi-DM )atribut:
- Capacity (L): 250
- Circulation Fan: Internal Convection Fan
- Dimensions Inner (mm): 500x500x1000(H)
- Dimensions Outer (mm): 650x750x1740(H)
- Display: LED Display
- Door: Double Door, Silicone Packing Magnet Door
- Frequency (Hz): 60
- Inner Door: Tempered Safety Glass Door
- Material (Inner): Stainless Steel
- Outer Material: Steel Plate with Powder Coating
- Power (kW): 1.1
- Safety device: Exclusive Over / Under Temp. Protector
- Shelves: 3EA, Adjustable Type
- Temp. Controller: Digital PID Controller
- Temperature Accuracy (°C): ±0.2 At 25
- Temperature Range (°C): -5 to 70 (Range for Keeping Low Temperature: 4 to 10)
- Voltage (V): 220
- OPTIKA Microscope Binocular (Mikroskop Binokular)atribut:
- Eyepiece (x/mm): WF 10/18
- Focus: Coaxial coarse and fine, limit stop
- Head: Binocular, 30 inclined, 360 rotating
- Illumination: 1W X-LED1, manual brightness control
- Objective: HC (high contrast) 4x, 10x, 40x, 100x
- Motic Microscope PA Series (Mikroskop Digital)Deskripsi:At Motic Instruments, we take pride in the quality of our products and our user experience. That's why we offer technical advice and full post-sale support to keep your Motic products in optimal condition and ensure your microscopy results are of the highest quality.Plan UC Achromat Series:Plan UC 4X/0.1, W.D=30.5mm,CG=0.17; Plan UC 10X/0.25, W.D=17.4mm,CG=0.17; Plan UC 20X/0.45,W.D=0.8mm,CG=0.17)(Optional); Plan UC 40X/0.65,W.D=0.6mm,CG=0.17 ; Plan UC 60X/0.8,W.D=0.35mm,CG=0.17)(Optional) ; Plan UC 100X/1.25 Oil,W.D=0.16mm,CG=0.17; Plan UC 100X/0.8,W.D=2mm,CG=0.17atribut:
- Coarse Focusing (mm/turn): 17.7
- Condenser: Abbe Condenser
- Eyepieces: Wide-Field(FN23) Eyepiece 10X/23mm, Diopter adjustable; Wide-Field(FN25) Eyepiece 10X/25mm, Diopter adjustable
- Fine Focusing: 0.1/turn
- Focus Mechanism: Upper limit stopper, Torque adjustment ring
- HPlan S-APO Series: HPlan S-APO 4X/0.13,W.D=17.3mm,CG=0.17; HPlan S-APO 10X/0.3,W.D=11.7mm,CG=0.17; HPlan S-APO 20X/0.5,W.D=2.2mm,CG=0.17; HPlan S-APO 40X/0.75,W.D=0.7mm,CG=0.17; HPlan S-APO 100X/1.3 oil,W.D=0.1mm,CG=0.17
- Illumination: Transmitted Illumination System
- Observation Tube (°): 30 Trinocular (100:0,20:80,0:100)
- Optical System: Scalable Infinity-Corrected Optical System(CCIS)
- Plan APO Series: Plan APO 4X/0.15 W.D.=20mm,CG=0.17 ; Plan APO 10X/0.35 W.D.=4.2mm,CG=0.17; Plan APO 20X/0.75 W.D.=0.55mm,CG=0.17; Plan APO 40X/0.95 W.D.=0.18mm,CG=0.17; Plan APO 100X/1.3 oil. W.D.=0.25mm,CG=0.17
- Plan UC Phase Contract Series: Plan UC PH 10X/0.25, W.D=17.4mm,CG=0.17,ph1; Plan UC PH 20X/0.45,W.D=0.8mm,CG=0.17,ph2; Plan UC PH 40X/0.65,W.D=0.6mm,CG=0.17,ph2; Plan UC PH 100X/1.25 Oil,W.D=0.16mm,CG=0.17,ph3
- Recommended Objectives: Recommended Objectives
- Software: Motic Images Plus 3.0 (Best Paired with Moticam S Line Cameras)
- Stage: Rackless Stage
- Stage Z Range (mm): 29.5
- Transmitted Illumination: Kohler Illumination 100W Long Life Halogen Lamp
- Vision Scientific Incubator Shaker (Inkubator Pengocok)Deskripsi:-Brushless DC Motor / AC Motor with low noise-Stable working on 10RPM-Trustworthy Safety Device-Various volume of Flask and Tube are available.-Available Light Bank ( ‘-L’ Model )-4 Step Programs for Speed(RPM) ( ‘-N’ Model )-10 Step Program for Temperature( ‘-N’ Model )-Repeat and reservation Driving Program( ‘-N’ Model )-Available Flask have a height 300mm (Excepted ‘-L’ Model)atribut:
- Circulation Fan (inch): 5 Convection Fan x 2EA
- Dimensions Inner (mm): 510x530x330(H) (Working Plate)
- Dimensions Outer (mm): 515x730x760(H)
- Display: Back-lit LCD
- Frequency (Hz): 60
- Inner Capacity (L): 89
- Lid: Acrylic Blue
- Motor: Brushless D.C. Motor K-Type / AC Motor
- Power (W): 990
- Programmability: 4 Speed Step / 10 Temp. Program
- Safety device: Over Temp. Protector, Door Detector
- Speed Range (rpm): 10~350
- Standard Plate (ml): 250x25EA
- Temp. Controller: Digital PID Controller
- Temperature Range (°C): 15 to 60
- Voltage (V): 220
- Working Mode: Normal, Step, Frequently, Delay Start
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- DAEYANG Incubator General (Inkubator)Deskripsi:Convenience & Safety-Over-temperature limiter and Leakage Breaker-Digital Timer - 1 min. to 99hr 59min, Delayed On/Off-Rounded inner chamber corners for easy cleaning and better airflowing-Fan motor automatically stops when door is openedOptions-Recorder-Programmable controller with RS-485 / RS-232C PC Interface for Monitoring and Data Recordingatribut:
- Chamber Volume (L): 61
- Controller: PID Controlled Microprocessor Touch Pad, Digital Display
- Controller Sensor (ohm): Pt100
- Dimensions Exterior (WxDxH) (mm): 580x538x660
- Dimensions Interior (WxDxH) (mm): 400x320x480
- Electrical Requirements: 110VAC 60Hz or 220VAC 50/60Hz
- Material Eksternal: Double Painted & Baked Steel
- Material Internal: Stainless Steel
- Power Heater (W): 300
- Safety: Electrical Leakage Breaker, Over Temp. Cut-off
- Shelves Load per Shelf (kg): 25
- Shelves Number of Standard/Max.: 2/8
- Temperature Range (°C): Amb. +5 to 70
- Temperature Stability (°C): ±0.1 at 37
- Temperature Uniformity (°C): ±0.5 at 37
- BOXUN Plant Growth ChamberDeskripsi:It mainly provides a stable temperature, humidity and light environment for test samples, accurately simulates the temperature, humidity and light intensity of day and night and seasonal conditions and provides users with the climatic growth conditions of various plants. It is suitable for seed germination, seedling cultivation, plant growth and tissue culture, plant cultivation and breeding, model biological culture, etc.The shell is made of cold-rolling steel with static spray plastics, the working chamber is made of mirror stainless steel, the shelves can be adjusted optionally;PMMA II control system, LCD screen displays temperature, time and humidity, over-temperature alarm function;Test hole is on both sides, internal diameter is 30mm;Centrifugal fan, brand compressor, fluorine free refrigerant;Equipped with mechanical lock;Integrated type refrigeration system;Programmable design, it can be set 30 segments 99 cycles;Power supply recovery function, data will not be lost when power failure and system halted.Packaging Details1.Standard exporting package.2.Cartons packaged with wooden pallet.3.As so customized specifications such as logo or others.atribut:
- Temperature Resolution (°C): 0.1
- Timer Range (minute): 0~9999
- AS ONE Bottle Iboy PP Wide Mouth SCC (Botol Lab)Deskripsi:- No packing (no inner plug) and no liquid leakage. - Steam sterilization and autoclaving are possible. - Excellent chemical resistance. - This product is an SCC (ultra-pure water washed and clean packed) wide-mouthed iboy bottle. Specifications are the same.atribut:
- Material: PP (polypropylene)
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Specification: Leak test passed
- Finetech MicropipetteDeskripsi:Micropipette S SeriesFinetech's variable volume micropipettes are products of intensive ergonomic and operational studies and the application of modern innovative materials.They are the perfect manual pipettes for demanding laboratory applications and scientists who prefer central pipetting buttons. The micropipettes provide all of the features required by users working in the life sciences field. Robust, one-handed operation, easy to calibrate, completely autoclavable, with high precision and reliability.The S Series micropipettes offers a ceramic piston for increased durability and corrosion resistance over the traditional plastic or metal pistons.Lightweight-Accurate-Low forceThe piston-operated micropipettes provides maximum versatility and optimum quality over the entire volume range. There are 8 single-channel pipettes available in the 0.1uL to 10mL range in variable volume.1pcs/boxA*≤±%: 1, CV*≤%: 0.5
- AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)Deskripsi:A sample bottle whose contents are easy to see and can be autoclaved (body only).
- SANSYO Bottle Wide Mouth PP (Botol Lab)Deskripsi:Workability has improved without the packing inner plug. Improved acid resistance and alkali resistance.
- AS ONE Sample Bottle Styrene (Botol Sampel)atribut:
- Material: (Body) PS (Polystyrene), (Cap Part) White Part/PE (Polyethylene), Orange Part/PS (Polystyrene)
- monotaro.id CutterDeskripsi:Cutter 9mm dengan desain comfort grip yang nyaman digunakan dan warna cantik yang kekinian. Mata pisau yang tajam, kokoh, kuat dan anti karat sangat cocok untuk kamu yang bekerja dengan praktis dan cepat.- Terbuat dari material stainless yang tajam- Body kecil yang kokoh dan kuat- Nyaman digenggam dan mudah digunakan- Pengunci otomatis yang tidak akan bergeser- Berbagai warna kekinian untuk mempercantik ruangan- Cocok digunakan untuk belajar, kerja, maupun saat seminar- Ukuran : 12,8 x 2,5 cm
- Non Brand Container HDPEatribut:
- Color: White
- Capacity (ml): 250
- Botom Diameter (cm): 6.5
- Top Diameter (cm): 5.8
- Height (cm): 10
- Sanplatec Bottle Sanpla(R) PP Narrow Mouth (Botol Lab)Deskripsi:Low cost one-touch bottle with excellent workability. Polypropylene bottle with excellent heat resistance, chemical resistance and transparency. No need for packing, no plugs, and workability has been improved. Very good test results for acid and alkali resistance and some solvents. A one-touch bottle with excellent workability.atribut:
- RoHS Directive: 10 substances
- Sanplatec Bottle Narrow Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.atribut:
- Cap Material: Polyethylene
- Body Material: Polyethylene
Daftar Harga bottle Terbaru October 2026
| BOXUN Test Chamber | Rp299.999.900 |
| UNITRON Binocular Microscope | Rp47.999.900 |
| Motic Microscope Panthera Series | Rp39.999.900 |
| Sanplatec Sterile wide-mouthed water bottle (with hypo) | Rp29.900 |
| Vision Scientific Incubator Low Temperature (Inkubator Suhu Rendah) | Rp189.999.900 |
| OPTIKA Microscope Binocular (Mikroskop Binokular) | Rp22.999.900 |
| Motic Microscope PA Series (Mikroskop Digital) | Rp279.999.900 |
| Vision Scientific Incubator Shaker (Inkubator Pengocok) | Rp119.999.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| DAEYANG Incubator General (Inkubator) | Rp37.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/gsP106151604-2.jpg)
/ioP112454672-1.jpg)
/poP112427924-1.jpg)
/kvP112454751-1.jpg)
/0fP112455015-1.jpg)
/aqP103203386-2.jpg)
/ghP112454593-1.jpg)

/0tP102260029-6.jpg)

/dzP102263503-7.jpg)
/60P110829216-1.jpg)
/kgP102261736-17.jpg)


%20PP%20Narrow%20Mouth%20(Botol%20Lab)/67P106152223-1.jpg)
/ngP106151844-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)