Beli hotplate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SOJIKYO Magnetic Stirrer Hotplate
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    SOJIKYO Magnetic Stirrer Hotplate
    Deskripsi:
    Magnetic Stirrer Hotplate adalah alat yang digunakan untuk menciptakan medan magnet yang berputar. Pengaduk magnet menciptakan medan putar berdasarkan batang magnet yang berputar atau pelat yang berisi magnet berputar. Pada umumnya magnet batang dilapisi dengan plastik dan pelat berisi magnet yang berputar. Dimungkinkan untuk membuat medan magnet yang berputar dengan bantuan magnet yang berputar.
    atribut:
    • Type: Magnetic Stirrer Hotplate
    • Capacity (ml): 2000
    • Voltage (V): 220
    • Temperature (°C): 0-300
    • Dimensions Plate (mm): 120 x 120
    • Heater Power (W): 180
  2. B-ONE Digital Hotplate (Alumunium Plate)
    Mulai

    Rp11.999.900

    B-ONE Digital Hotplate (Alumunium Plate)
    atribut:
    • Voltage (V/Hz): 220/50
    • Maximum Temperature (°C): 350
  3. OHAUS Hotplate Stirrer
    Mulai

    Rp8.899.900

    OHAUS Hotplate Stirrer
    Deskripsi:
    OHAUS Guardian 3000 Hotplate Stirrers are designed for economical heating and stirring in all laboratory settings. The bright LCD display includes easy-to-read temperature and speed settings, intuitive icons and a prominent hot top indicator that lights up when the heater is above 40°C. Select from three plate sizes to suit your application. All models can be used with the optional temperature probe for precise temperature control of the sample.ApplicationsBoiling Liquids, Water/Oil Bath Preparation, Sample and Solution Preparation, Dissolving Buffers and Reagents, Preparing Media, Concentrating SamplesDisplayBacklit LCD Display for temperature and speed, green indicator lights when unit is heating and stirring, prominent hot top indicator light, probe in use icon, Single Point Calibration iconOperationStirring from 80 to 1600 rpm, ambient temperature range from +5°C to 500°C (ceramic top) or 380°C (ceramic-coated steel top), power cord (included), stirring models include PTFE-coated stir barConstructionDurable metal housing, PET front panel, control knobs, on/off switch for heater disconnect, built-in support rod holder, easy-to-clean ceramic or ceramic-coated stainless steel topsDesign FeaturesHot top indicator light to protect user; green indicator lights illuminate when unit is heating and stirring; temperature probe connector for use with optional temperature probe
  4. Thermo Scientific Cimarec Stirring Hotplates Series
    Mulai

    Rp15.999.900

    Thermo Scientific Cimarec Stirring Hotplates Series
    Deskripsi:
    Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
    atribut:
    • Top Plate Material: Ceramic
    • Voltage (V): 230
    • Frequency (Hz): 50/60
    • Plug Type: EU
  5. Biologix Magnetic Hotplate Stirrer
    Mulai

    Rp7.999.900

    Biologix Magnetic Hotplate Stirrer
    Deskripsi:
    This combined magnetic stirrer and hotplate provides simultaneous stirring of up to 1500 rpm and heating of up to 280°C, making it ideal for the needs of most analytical and biological laboratories.
    atribut:
    • Stirring Plate Size (mm): Ø 135
    • Motor Input Rating (W): 5
    • Motor Output Rating (W): 3
    • Max. Stirring Quantity (H2O) (L): 3
    • Speed Range (rpm): 100-1500
    • Voltage (V): AC 100-120/200-240
    • Auto-Shutoff Temperature (°C): 320
    • Control Accuracy of Work Plate (°C): ±1%<100; ±1%>100
    • Dimensions (WxDxH) (mm): 150x260x80
    • Frequency (Hz): 50/60
    • Heater Output Power (W): 500
    • Heating Temperature Range (°C): Room temp.-280, increment 1
    • Hotplate Material: Motor type
    • Max. Magnetic Bar Size (mm): 50
    • Permissible Ambient Temperature (°C): 5 to 40
    • Power Consumption (W): 515
    • Stirring Positions: 1
    • Temperature Display: ±1
  6. Maskot Digital Hotplate
    Mulai

    Rp7.899.900

    Maskot Digital Hotplate
    atribut:
    • Hot Plate: Aluminium tensile
    • Maximum Temperature (°C): 350
    • Mode: Digital+Heating
    • Outer shell: Iron plate welding, surface spraying
    • Temperature Accuracy (%): ±1
  7. AS ONE Water Bath Smart (Penangas Air)
    Mulai

    Rp21.999.900

    AS ONE Water Bath Smart (Penangas Air)
    Deskripsi:
    - Excellent durability with stainless steel (SUS304) paint finish. - There are no protrusions such as heaters or sensors inside the tank. - Adopts PID control with high temperature control accuracy. - The water tank has no seams and is R-processed, so it is easy to clean and there is no need to worry about water leakage.
    atribut:
    • Temperature Setting Range (°C): Room temperature +5 to 80
    • Heater: mica heater
    • Body Material: Stainless steel (SUS304) baked paint finish
    • Material (Water Tank): Stainless steel (SUS304)
    • Power Cord: With 1.4m 3P plug
    • Safety device: Temperature control board side alarm (heater disconnection/sensor disconnection), overheat prevention switch, overcurrent breaker
    • Sensor: Type K thermocouple
    • Temperature Control: PID control, SSR output
    • Temperature Control Accuracy (°C): ±1
  8. Sojilab Magnetic Stirrer Hotplate
    Mulai

    Rp2.299.900

    Sojilab Magnetic Stirrer Hotplate
    atribut:
    • Plate Size (cm): 12x12
    • Plate Material: Alumunium Panel
    • Volume (L): 2
    • Hot Temperature (°C): 0 to 300 (dengan pengaturan suhu)
    • Speed (rpm): 0-1600
  9. Ika Laboratories Hotplate
    Mulai

    Rp18.999.900

    Ika Laboratories Hotplate
    Deskripsi:
    C-MAG HP 4The latest hotplates are made of ceramic glass which is highly resistant to chemicals.
    atribut:
    • Frequency (Hz): 50/60
    • Heat Control: Turn the knob
    • Heating Temperature Range (°C): 50 to 500
    • Number of Heating Point: 1
    • Permissible Ambient Temperature (°C): 5 to 40
    • Permissible relative humidity (%): 80
    • Power Voltage (V): 230
    • Protection class according to DIN EN 60529: IP 21
    • Set-Up Plate Material: ceramics
  10. SOJIKYO Digital Precision Scale
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.799.900

    SOJIKYO Digital Precision Scale
    Deskripsi:
    Timbangan analitik Gen 2 kapasitas 1000gr dan 2000gr dengan ketelitian 0.01gr
    atribut:
    • Display: Super Bright Green LED
    • Material: Stainless Steel
    • Power (V): Rechargeable Battery or AC 220
    • Accuracy (g): 0.01
    • Keyboard: Tare, Count, Unit
    • Complete With: Stabilizer Shield & 500g Calibration Weight
    • Platter: Round Thick Stainless Steel
  11. AS ONE Thermal Robot Automated System (Penguji Termal)
    Mulai

    Rp16.999.900

    AS ONE Thermal Robot Automated System (Penguji Termal)
    atribut:
    • External Dimension (mm): 140x150x310
    • Timer Setting Range: 1 minute to 99 hours (1 Minute Units)
  12. Vision Scientific Digital Hotplate and Magnetic Stirrer
    Mulai

    Rp5.499.900

    Vision Scientific Digital Hotplate and Magnetic Stirrer
    atribut:
    • Temp. Controller: Digital PID Controller(LED) with Jog Dial
    • Speed Range (rpm): 100 - 1,500
    • Plate Size (mm): 180 x 180
    • Top Plate: Ceramic Coated Plate
    • Dimensions (mm): 335x230x90
    • Power: 220V, 660W, 50Hz
    • Temperature Range (°C): Ambient to 350
  13. Maskot Analog Hotplate Stirrer
    Mulai

    Rp2.399.900

    Maskot Analog Hotplate Stirrer
    atribut:
    • Maximum Temperature (°C): 350
    • Speed (rpm): 100-2000
    • Voltage (V/Hz): 220/50
  14. OHAUS Hotplate-Stirrer Ceramic
    Mulai

    Rp15.999.900

    OHAUS Hotplate-Stirrer Ceramic
    Deskripsi:
    OHAUS Guardian 5000™ Hotplates Stirrers are designed for safety and simplicity in all research, academic and industrial applications. The design ensures proper mixing and temperature control of the top plate or your sample when using the optional temperature probe. Heating models include a Single Point Calibration feature for multiple setpoints. Select from five models with three plate sizes for your everyday heating and stirring applications.
    atribut:
    • Function: Heating and Stirring
    • Plate Construction: Ceramic
    • Speed Range (rpm): 60 to 1600
    • Calibration: Temperature Calibration 3 Plate/3 Probe
    • Control: Digital
    • Display: Custom Backlit LCD
    • Inuse cover: Available as an Accessory
    • Safety Certification: TUV
    • Speed Stability: +/-2%
    • Temp. Stability: +/-3% Plate, below 100°C +/-2°C and +/-1% Probe, below 100°C +/-1°C
    • Temperature Probe: Available as an Accessory
    • Temperature Range (°C): Ambient+5–500
  15. AS ONE Hot Plate Economy
    Mulai

    Rp6.999.900

    AS ONE Hot Plate Economy
    Deskripsi:
    - Plate temperature control has been improved by PID control with a new algorithm. - A warning lamp lights up when the top plate becomes hot.
    atribut:
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Material: (Body) ABS resin, (Plate) Aluminium
    • Maximum Temperature (°C): 300
    • Safety device: Overcurrent fuse, internal temperature fuse, high temperature warning display function
    • Temperature Control Method: PID control with K thermocouple
    • Usage: It can be used for various heating applications up to a maximum temperature of 300°C.
  16. PRIO Hot Plate
    Mulai

    Rp1.999.900

  17. Labinco Position Hotplate Magnetic Stirrer
    Mulai

    Rp109.999.900

    Labinco Position Hotplate Magnetic Stirrer
    Deskripsi:
    Topplate 4 x Ø 120 mm diam. Aluminium 50-1250 rpmHotplate temperature 25-350°C (digital)4 positions in two rows of two.Stirring capacity 4 x 5 LtrTemperature sensor on requestArt.nr.84400 (230V)Incl. 4 x spinbar
    atribut:
    • Control Accuracy with Sensor: 1 ±K
    • Dimensions (WxDxH) (mm): 345x385x185
    • Heat Control: Digital
    • Heat Control Accuracy: 1 ±K
    • Heater Output Power (W): 4x300
    • Heating Rate (K/minute): 7
    • Heating Temperature Range (°C): Room temp.- 350
    • Maximum Quantity (L): 4x5
    • Motor Rating Input (W): 4x35
    • Motor Rating Output (W): 4x15
    • Number of Positions: 4 positions in two rows of two.
    • Permissible Ambient Temperature (°C): 5-40
    • Permissible relative humidity (%): 80
    • Set-Up Plate Dimensions (mm): Ø120
    • Set-Up Plate Material: Aluminium
    • Speed Control: Stepless
    • Speed Display: Analog
    • Speed Range (rpm): 50-1250
    • Stirring Bar Length Max. (mm): 60
    • Temperature Constancy in Medium: 1 ±K
Daftar Harga hotplate Terbaru October 2026
SOJIKYO Magnetic Stirrer HotplateRp1.999.900
B-ONE Digital Hotplate (Alumunium Plate)Rp11.999.900
OHAUS Hotplate StirrerRp8.899.900
Thermo Scientific Cimarec Stirring Hotplates SeriesRp15.999.900
Biologix Magnetic Hotplate StirrerRp7.999.900
Maskot Digital HotplateRp7.899.900
OSUKA Timbangan AnalitikRp7.599.900
AS ONE Water Bath Smart (Penangas Air)Rp21.999.900
Sojilab Magnetic Stirrer HotplateRp2.299.900
Ika Laboratories HotplateRp18.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)