Beli glycerin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOTAKU Duct Hose (Selang Exhaust)Deskripsi:Ringan dan fleksibel memungkinkan hemat tenaga kerja, Mudah dipotong dan dipasang, mudah dipasang
- NOF Glycerin, industrial grade (non-hazardous material)Deskripsi:*These values are representative values and are not guaranteed to be standard values.atribut:
- Density: 1.221~1.230(20°C)
- Name: Glycerin
- Number of Colors: 10↓(Hazen)
- Mishita Precision Manufacturing Glycerin Filled Pressure GaugeDeskripsi:Glycerin-filled pressure gauges can be used under severe vibration and pulsation.They are installed on hydraulic pumps and processing machines.They are JIS B 7505-1 standard products.atribut:
- Purpose: For use in locations with strong fluid pulsation
- Material: Bourdon tube: brass, stock: brass
- Connection size: R1/4
- Accuracy: ±1.6%FS
- Name: AU R1/4x60x25MPa
- Minimum Scale (MPa): 0.5
- Pressure Range (MPa): 0 to 25
- TRUSCO Part Number: 137-5022
- NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- Himedia Glycerol for Molecular Biologyatribut:
- Assay (%): >= 99.50
- CAS No.: 56-81-5
- EC number: 200-289-5
- Linear Formula: C₃H₈0₃
- Molecular Weight: 92.09
- Size (ml): 500
- Synonyms: 1,2,3-Propanetriol, Glycerin
- Broco Stop Kontak Multi-Gang (Colokan Listrik)Deskripsi:Broco 15330-55CP (B) Stop Kontak 3 Lubang (Child Protection)Article 15530Multiple Protable Socket Outlets ( 3 sonckets)atribut:
- Power (A/V): 10-250
- Biokar Dichloran-Glycerol Agar - Dehydrated Base MediumDeskripsi:Biokar Dichloran-Glycerol (DG18) Agar - Dehydrated base medium 500 grams BK170HAatribut:
- Packaging Size (g): 500
- Product Type: Consumables
- format: Dehydrated Culture Media
- ATCC Geobacillus stearothermophilusatribut:
- Preceptrol: Yes
- Temperature (°C): 55
- Atmosphere: Aerobic
- Verification Method: Whole-genome Sequencing
- Storage Temperature Conditions (°C): 2 to 8
- Genome Sequenced Strain: Yes
- Applications: Quality control, Pharmaceutical testing
- Product Format: Freeze-dried
- Type Strain: No
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- Hanna Instruments Cuvettes and GlycerolDeskripsi:Hanna offers two portable photometers for the grading of maple syrup and honey. The HI-96759 Maple Syrup portable photometer and HI-96785 Honey colour analyser are used to compare the transmittance of light of a glycerol reference standard to the respective sample. Both the HI-96759 and HI-96785 use 10 mm sample cuvettes and are calibrated to 100% transmittance with a glycerol standard.The HI-96759 is a handheld maple syrup transmittance analyser that has a tungsten lamp with a narrow band interference filter to isolate the 560 nm wavelength. This photometer uses a 10 mm sample cuvettes and is calibrated to 100% transmittance with a Glycerol standard. All samples are compared to the glycerol standard and readings are displayed as % transmittance.The HI-96785 is a handheld honey transmittance analyser that has a tungsten lamp with a narrow band interference filter to isolate the 420 and 525 nm wavelengths of light. This photometer uses a 10 mm sample cuvettes and is calibrated to 100% transmittance with a Glycerol standard. All samples are compared to the glycerol standard and readings are displayed as Pfund.Key features of the kitDisposable plastic cuvettesCuvettes optically clear with 10 mm path lengthReagent grade glycerol reference standardatribut:
- Set Content: 2) 5 ml syringe, (90) 10 mm cuvette, (1) 30 ml bottle of reagent grade glycerol reference standard.
- TOTAKU Hose PVC Duct (Selang)atribut:
- Material: PVC
- Trilliun Duct Air Hose (Selang Exhaust)Deskripsi:Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.atribut:
- Color: Gray
- TOTAKU TAC Duct Cuffsatribut:
- Material: PVC (vinyl chloride Plastic)
- MILLER ELECTRIC TIG Torch Kit (Stang Las Argon)Deskripsi:These kits each include a water-cooled TIG torch, TIG torch consumables kit, work cable with clamp, a flow gauge/regulator, and a gas hose. Please see the product details page for a full list of items included with each product. Water-cooled TIG torches are cooled by water or coolant during welding tasks. They require water hoses and an external source of water or coolant, so they are ideal for stationary welding setups. They do not get too hot to hold when used for long, continuous welding tasks, and they can be used in high-amperage welding applications.atribut:
- UNSPSC: 23171517
- Process: TIG Welding (GTAW)
Daftar Harga glycerin Terbaru October 2026
| TOTAKU Duct Hose (Selang Exhaust) | Rp10.999.900 |
| Kuraray Flexible Duct Hose (Selang Exhaust) | Rp129.900 |
| MIGISHITA Glycerine Pressure Gauge | Rp1.199.900 |
| NOF Glycerin, industrial grade (non-hazardous material) | Rp4.999.900 |
| Mishita Precision Manufacturing Glycerin Filled Pressure Gauge | Rp1.399.900 |
| NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan) | Rp2.999.900 |
| Broco Stop Kontak 2-Gang (Colokan Listrik) | Rp40.900 |
| Himedia Glycerol for Molecular Biology | Rp1.499.900 |
| Broco Stop Kontak Multi-Gang (Colokan Listrik) | Rp50.900 |
| STAUFF Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan) | Rp749.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/eiP106888522-1.jpg)
/oyP107876898-2.jpg)



/puP102029930-2.jpg)
/fbP106596551-2.jpg)

/foP106646564-1.jpg)
/0gP111259016-1.jpg)


/P102636903-1.jpg)

/a8P108215368-1.jpg)
/e2P105605506-1.jpg)
/TOTAKU%20TAC%20Duct%20Cuffs/1iP108264054-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/MILLER%20ELECTRIC%20TIG%20Torch%20Kit%20(Stang%20Las%20Argon)/oxP109499897-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)