Kategori Product
Beli Produk Fraksinasi, Separasi, Ekstraksi, Filtrasi
Rekomendasi Produk Terkait Filtrasi Kasar (Kertas Saring)
Halaman Terkait Filtrasi Kasar (Kertas Saring)
Rekomendasi Produk Terkait Filtrasi Mikro (Membran Filter)
- ptfe filterSelengkapnya >Deskripsi:Hydrophilic PTFE Membrane FilterWetting hydrophilicIsi 100 per pack
- membrane filterSelengkapnya >Deskripsi:MCE Membrane filter also called Mixed Cellulose Esters membrane filter, is a no-sterile membrane. It has good hydrophilicity, high porosity, and filtration speed.MCE membranes filter offer high recovery rates and superior flow rates, and the pore size covers 0.1um, 0.22um, 0.45um, 0.8um, 1.0um, 3.0um, 5.0um, and the diameter from 13mm, 25mm, 47mm, 50mm, 60mm, 90mm, 142mm, 150mm, 200mm, 293mm, 300mm. We also can customize the size you want.AdvantagesHigh performance in Microbiological and particulate analysis;High protein binding than the CA membrane filter.
Halaman Terkait Filtrasi Mikro (Membran Filter)
Rekomendasi Produk Terkait Pressure, Produk Pengurang Tekanan Penyaringan
Rekomendasi Produk Terkait Filter Syringe
- syringe filterSelengkapnya >Deskripsi:Sterile syringe filters sterilize samples and solutions prior to dissolution testing, chromatography, and ICP analysis. The filter is attached to the syringe after the sample is drawn, then the liquid is filtered as the sample is expelled from the syringe. These filters can also be used to clarify sterile solutions before use. Filters are disposed of after a single use.
- syringeSelengkapnya >Deskripsi:Nonsterile syringe filters are used for purifying samples and general purpose filtering activities when sterilization is not required. The filter is attached to the syringe after the sample is drawn then the liquid is filtered as the sample is expelled from the syringe. Filters are disposed of after a single use.
Halaman Terkait Filter Syringe
Rekomendasi Produk Terkait Filter, Corong Buchner
Halaman Terkait Filter, Corong Buchner
Rekomendasi Produk Terkait Unit Filter
- pompa portableSelengkapnya >Deskripsi:White, cellulose nitrate membrane. Colour code: green. Gamma-irradiated sterile. Highest throughput rate for water and aqueous solutions, low extractables content. Surfactant-free. Lot number, catalogue number, membrane type, pore size and expiration date are printed on filter units, bottle tops and receivers for easy identification and lot traceability.
- pompa mobil portableSelengkapnya >Deskripsi:White, cellulose nitrate membrane. Colour code: green. Gamma-irradiated sterile. Highest throughput rate for water and aqueous solutions, low extractables content. Surfactant-free. Lot number, catalogue number, membrane type, pore size and expiration date are printed on filter units, bottle tops and receivers for easy identification and lot traceability.
Halaman Terkait Unit Filter
Rekomendasi Produk Terkait Produk Kromatografi
- chromatography columnSelengkapnya >Deskripsi:・Because it is equipped with a PTFE cock, it is possible to adjust the dropping speed of the developing solvent and perform separation and purification.・Since the glass filter is welded to the column, it can be used as it is packed with packing material. · Since it is compatible with the SPC19 standard, it is possible to connect a C-cone type or T-tip type at the top and an S-socket type at the bottom.
Halaman Terkait Produk Kromatografi
Rekomendasi Produk Terkait Centrifuge (Alat Centrifuge)
- alat laboratorium pcrSelengkapnya >Deskripsi:-Pre-cooling program ensures optimal protection of the sample before warming -Guaranteed 2°C cooling within only 7 minutes for both chamber and samples even at maximum speed and capacity utilization -Sound-alert allows your undivided attention on other tasks warming -Locked lid after operation maintains the chamber temperature -Intermittent temperature control mode, CFC-free refrigerant and low carbon life rotor capacity -Bio-safe rotor/anti-sample overflow prevents accidental leakage in centrifugal process allowing risk-free microbial contamination -High strength aluminum alloy rotor can be fully autoclaved for unlimited service life -Four rotors are optional complete with 24 place 1.5/2.0mL tubes, bigger 5.0mL, smaller 0.2mL and 0.5mL tubes with the use of adapters -Quiet running, noise level ≤ 54dB
- centrifugeSelengkapnya >Deskripsi:The new 24–place Eppendorf Centrifuge 5425 R is the new favorite choice on the lab bench for the separation of temperature-sensitive samples from 0.2 – 5 mL. The improved cooling system of the Centrifuge 5425 R ensures optimal separation results and reliable cooling at 4 °C, even at maximum rotor speed. With a short pre-cooling time of just 8 minutes (~21°C to 4°C), the centrifuge is ready when you are.Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.Application :The centrifuge 5425 R is suitable for separating approved sample tubes containing aqueous solutions and suspensions with varying densities.
Halaman Terkait Centrifuge (Alat Centrifuge)
Rekomendasi Produk Terkait Cartridge Filter
- asbSelengkapnya >Deskripsi:It is a manifold for suction filtration that is a 3-station type and each valve can be operated individually.
Rekomendasi Produk Terkait Ekstraktor, Kondensor, Labu
Halaman Terkait Ekstraktor, Kondensor, Labu
Rekomendasi Produk Terkait Peralatan Tes
- laboratory equipmentSelengkapnya >Deskripsi:This trainer is a mono−block system with a programmable logic controller, a power source and elements of indication and control. A kit for assembling and debugging a physical object of automation, including: node for issuing blanks; conveyor unit DPT, accumulator nodes with pneumatic gun, vacuum transfer unit, aluminum profile plate, sensors of various types (at least 3 types) and manual control panel for the mechatronic module. ▪Modules for industrial mechanisms with pneumatic and electric drives ▪A module with a programmable relay ▪Control panel module ▪Personal computer with a monitor or a laptop to control the work of laboratory equipment and data processing (not supply) ▪Special GOTT software with touch screen for use the built−in computer or external laptop (with interface in English)Equipment cover the following laboratory works: 1.Study of the structure and principles of constructing mechatronic systems 2.Study of design features and operation of mechatronic modules 3.Study of automatic control of mechatronic modules and systems 4. Study of controllers programming



















































































































































/Glass%20Fiber%20Filter%20Paper/Whatman%20Filter%20Paper%20(Kertas%20Saring)/d8P105397476-1.jpg)
/Membran%20Filter/Alwsci%20Hydrophilic%20PTFE%20Membrane%20Filter/pzP110087935-1.jpg)

/Membran%20Filter/SARTORIUS%20Filter%20Paper%20Glass%20Microfiber%20MGC%20(Kertas%20Saring)/P102265376-1.jpg)



/P102092866-1.jpg)
/juP108205714-1.jpg)


%20Dichloromethane%20SupraSolv%20(R)%20106054%201L%20for%20Gas%20Chromatography%20ECD%20and%20FID%20(Pelarut%20Kromatografi)/ahP113134377-1.jpg)
/DLAB%20High%20Speed%20Refrigerated%20Micro-Centrifuge/c0P103452432-1.jpg)
/Benchmark%20Scientific%20Centrifuge/gnP109502599-1.jpg)
/Eppendorf%20Centrifuge%205425%20R/bdP110432409-1.jpg)






/67P102260223-2.jpg)