Beli petridish di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OneMed Petri Dish Plastic Sterile (Cawan Petri)
    Mulai

    Rp21.900

    OneMed Petri Dish Plastic Sterile (Cawan Petri)
    Deskripsi:
    Petridish Plastik Steril 3 Bagian Onemed 90mmSpesifikasi Petridish PS 90 mm 10’s- cawan petri 3 bagian atau petridish steril- ukuran : 90 mm x 15 mm- bahan plastik polystyrene bening- Steril by EO
    atribut:
    • Material: plastik polystyrene bening
    • Size (mm): 90x15
  2. monotaro Petri Dish Sterile Disposable PS (Cawan Petri)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp14.900

    monotaro Petri Dish Sterile Disposable PS (Cawan Petri)
    Deskripsi:
    Petri dishes that require several pairs in one inspection. -Disposable is convenient and safe for fungus operation such as culture. -EOG sterilized, easy to use 10 sheets entering. -Because there are three protrusions on the inside of the lid to prevent sticking of the bottom and lid, it does not damage ventilation.
    atribut:
    • Material: Polystyrene (PS)
    • Sterilizing: Sterilized
    • Heat Resistance Temperature (°C): 60
  3. OneMed Petridish Plastic Sterile (Cawan Petri Steril)
    Mulai

    Rp3.900

    OneMed Petridish Plastic Sterile (Cawan Petri Steril)
    Deskripsi:
    Cawan Petri atau telepa Petri adalah sebuah wadah yang bentuknya bundar dan terbuat dari plastik yang digunakan untuk membiakkan sel. Cawan Petri selalu berpasangan, yang ukurannya agak kecil sebagai wadah dan yang lebih besar merupakan tutupnya. Dikemas satuan sterilAlat ini digunakan sebagai wadah untuk penyelidikan tropi dan juga untuk mengkultur bakteri, khamir, spora, atau biji-bijian. Cawan Petri plastik dapat dimusnahkan setelah sekali pakai untuk kultur bakteri.
  4. SKC Instrument Membrane Filter PVC GLA-5000 with Support Pad (Membran Saring)
    Mulai

    Rp9.999.900

    SKC Instrument Membrane Filter PVC GLA-5000 with Support Pad (Membran Saring)
    atribut:
    • Filter Type: Membrane
    • Filter Material: PVC
    • Filter Pore Size (µm): 5
    • Filter Diameter (mm): 37
    • Filter Cassette Material: Filter Only
    • Filter Support: Yes
    • Autoclave: No
    • Matched Weight: No
    • Preweighed: No
  5. Labware Charuzu Petri Dish Sterile (Cawan Petri)
    Mulai

    Rp2.099.900

    Labware Charuzu Petri Dish Sterile (Cawan Petri)
    Deskripsi:
    Optically clear and non-toxic polystyrene suitable for automatic filling machine
  6. ScentPur Soap Dispenser
    Mulai

    Rp92.900

    ScentPur Soap Dispenser
    atribut:
    • Volume (ml): 400
  7. SPL Life Sciences Petri Dish Sterile (Cawan Steril)
    Mulai

    Rp96.900

    SPL Life Sciences Petri Dish Sterile (Cawan Steril)
    Deskripsi:
    Petri Dish SPL Life Sciences provides a large range (35mm to 150 mm) of Petri Dishes for various laboratory purpose. All Petri Dishes are made with high quality polystyrene. ▪ Crystal grade Polystyrene▪ Gridded bottom count
    atribut:
    • Sterile: +
  8. KENIS Petri Dish
    Mulai

    Rp109.900

    KENIS Petri Dish
    Deskripsi:
    An inexpensive glass petri dish.
    atribut:
    • Material: Average quality glass
    • Sterilizing: None
    • Section Type: Grill
  9. ATECT Disposable Bacterial Petridish
    Mulai

    Rp3.599.900

    ATECT Disposable Bacterial Petridish
    atribut:
    • Body Size (mm): 90x15
    • Material: Polystyrene
  10. Labware Charuzu Petri Dish (Cawan Petri)
    Mulai

    Rp81.900

    Labware Charuzu Petri Dish (Cawan Petri)
    atribut:
    • Size (mm): 90x15
    • Material: Plastik PS
  11. Biologix Petri Dish (Cawan Petri)
    Mulai

    Rp23.900

    Biologix Petri Dish (Cawan Petri)
    atribut:
    • Color: Clear
    • Sterile: Yes
  12. TARSONS Petri Dish (Cawan Petri)
    Mulai

    Rp94.900

    TARSONS Petri Dish (Cawan Petri)
    Deskripsi:
    Petridish disposable radiation sterile non vented-PS
    atribut:
    • Size (mm): 90x14
  13. Hanna Instruments Photometer Multiparameter Marine Master Waterproof Wireless
    Mulai

    Rp22.999.900

    Hanna Instruments Photometer Multiparameter Marine Master Waterproof Wireless
    Deskripsi:
    Ideal for testing saltwater aquariums, reef tanks, and other marine and aquaculture applications._x000D__x000D_The HI97115 is a compact and versatile Marine multiparameter photometer designed to accurately determine pH, Alkalinity, Ammonia, Calcium, Magnesium, Nitrate, Nitrite, and Phosphate levels in aquariums and marine biology applications. The photometer is suitable for field and bench measurements._x000D_The HI97115 can be used as a stand-alone photometer or can be connected to the Hanna Lab App with a compatible smart device via the integrated Bluetooth module. When connected, Hanna Lab App functions include measurement with the ability to add notes, data logging with extended storage capacity, data sharing, and the ability to create and save method groups._x000D__x000D_The photometer has an advanced optical system that uses a Light Emitting Diode and a narrow band interference filter for accurate, repeatable readings. The optical system is sealed from outside dust, dirt, and water._x000D__x000D_The meter uses an exclusive positive-locking system to ensure that the cuvettes are placed into the holder in the same position every time._x000D__x000D_With the CAL Check functionality, users are able to validate the performance of the instrument at any time. CAL Check cuvettes are certified against NIST-traceable reference instrument(s)._x000D__x000D_The built-in tutorial mode guides users step-by-step through the measurement process. The tutorial mode includes all steps required for sample preparation, the required reagents and quantities.
    atribut:
    • Accuracy (pH): ±0.2 of reading at 25°C
    • Alkalinity Marine Accuracy (dKH): ±0.3 ±5% of reading at 25°C
    • Alkalinity Marine Method: Colorimetric Method
    • Alkalinity Marine Range (dKH): 0.0 to 20.0
    • Alkalinity Marine Resolution (dKH): 0.1
    • Calcium Marine Accuracy: ±6 % of reading at 25°C
    • Calcium Marine Method: Adaptation of the Zincon Method
    • Calcium Marine Range (ppm): 200 to 600
    • Calcium Marine Resolution (ppm): 1
    • Magnesium Accuracy: ±5% of reading at 25°C
    • Magnesium Method: Adaptation of the Colorimetric EDTA Method using calmagite indicator
    • Magnesium Range (ppm): 1000 to 1800 (as Mg²+)
    • Magnesium Resolution (ppm): 5
    • pH Method: Colorimetric adaptation of the Phenol Red Method
    • pH Range (pH): 6.3 to 8.6
    • pH Resolution (pH): 0.1
  14. NABEYA Step Block
    Mulai

    Rp399.900

    NABEYA Step Block
    Deskripsi:
    The step angles from STB1 to 9 are all the same and can be used in combination. Parallelism can be maintained in any combination.
    atribut:
    • Material: S45C sintered alloy
    • Surface Treatment: Black dyed
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Heat treatment: Hardened HRB92-95
  15. SPL Petri Dish
    Mulai

    Rp119.900

    SPL Petri Dish
    Deskripsi:
    SPL Life Sciences provides of Petri Dishes for various laboratory purpose.All Petri Dishes are made with high quality polystyrene.▪ Crystal grade Polystyrene▪ External grip for handling (Cat. No. 10035)
    atribut:
    • Size (mm): 35x10
  16. AS ONE Cawan Petri Aluminium
    Mulai

    Rp189.900

    AS ONE Cawan Petri Aluminium
    atribut:
    • Material: Aluminium, alumite processing
Daftar Harga petridish Terbaru October 2026
NORMAX Glass Ware Petri Dish SodaRp46.900
OneMed Petri Dish Plastic Sterile (Cawan Petri)Rp21.900
monotaro Petri Dish Sterile Disposable PS (Cawan Petri)Rp14.900
OneMed Petridish Plastic Sterile (Cawan Petri Steril)Rp3.900
SKC Instrument Membrane Filter PVC GLA-5000 with Support Pad (Membran Saring)Rp9.999.900
Labware Charuzu Petri Dish Sterile (Cawan Petri)Rp2.099.900
ScentPur Soap DispenserRp92.900
SPL Life Sciences Petri Dish Sterile (Cawan Steril)Rp96.900
KENIS Petri DishRp109.900
Non Brand Petri Dish Disposable PS Plastic (Cawan Petri)Rp28.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait