Beli condensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ADVANTEC Filter Paper Glass Fiber GC-50 (Kertas Saring Serat Kaca)
    Mulai

    Rp1.399.900

    ADVANTEC Filter Paper Glass Fiber GC-50 (Kertas Saring Serat Kaca)
    Deskripsi:
    Made only from ultra-fine borosilicate glass fibers, it has a high filtration speed and excellent sediment retention, enabling highly efficient filtration in a short time.
    atribut:
    • Thickness (mm): 0.19
    • Drainage Time (s): 28
    • Retention Particle Size (µm): 0.5
    • Pressure loss (kPa): 0.52
    • Collection Efficiency (0.3 µm PAO%): 99.99
    • Applications: Liquid scintillation measurement (for sampling dioxins in water)
    • Mass (g/m²): 48
    • Maximum Operating Temperature (°C): 500
    • Quantity: 1 Box (100 Pieces)
    • Shape: Round
  2. Saramonic Condenser Microphone
    Mulai

    Rp649.900

    Saramonic Condenser Microphone
    Deskripsi:
    Kelengkapan1 x SR-NV5X Shotgun Microphone1 x foam windscreen1 x furry windscreen1 x rubber spacer1 x printed manual1 x warranty card
  3. CKE Axial Condensor Fan
    Mulai

    Rp1.099.900

    CKE Axial Condensor Fan
    Deskripsi:
    Keunggulan Produk : Casing Material dan Baling-Baling Steel Terdapat Ball Bearing Motor 100% Kawat Tembaga Hemat Listrik Kipas chiller / chiller fan / kipas kondensor / condenser fan ini biasa digunakan di bagian mesin cold storage / chiller / condensor. Kami menyediakan kipas chiller / chiller fan / kipas kondensor / condenser fan dengan varian ukuran yang lengkap, mulai dari 10 inch sampai dengan 20 inch. Alasan kenapa membeli produk kipas di PT. Industrial Multi Fan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
    atribut:
    • Air Volume (CMH): 1.36
    • Blade Size (inch): 10
    • Casing Material: Iron
    • Current (A): 0.22A
    • Motor Winding (%): 100 Copper Wire
    • Packing Dimensions (WxLxH) (cm): 33x33x19.5
    • Power (W): 52
    • Propeller Material: Iron
    • Speed (rpm): 1370
    • Voltage (V): 220
  4. AS ONE Allihn Condenser
    Mulai

    Rp1.699.900

    AS ONE Allihn Condenser
    atribut:
    • Material: Borosilicate glass -1
    • Length (mm): 300
    • Hose Connection Diameter (mm): 10
  5. Gratech Condenser
    Mulai

    Rp809.900

    Gratech Condenser
    Deskripsi:
    Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class Arequirement AS per DIN 12576. Liebig Condenser with Sealed inner tube.
  6. Aicool Hermetic Water Chiller
    Mulai

    Rp889.999.900

    Aicool Hermetic Water Chiller
    Deskripsi:
    The refrigerant flow in traditional bow-shaped turnback flow heat exchanger moves in "Z" path. The new spiral flow design in spiral turn-back plate heat exchanger changes the status and form of refrigerant, thus increasing heat exchange efficiency. The main characteristics of spiral turn-back plate heat exchanger are as below:- High heat transfer coefficient (20%-40% increase);- Full coverage of heat exchange. Without Dead Heat;- Obvious decrease of pressure drop in the shell (around 45% drop pressure under the same flow velocity);- Few impurities as no retention area in the shell;- Better anti-vibration.
    atribut:
    • Cooling Capacity (TR): 41
    • Cooling Capacity (kW): 144.98
    • Cooling Capacity (kcal/hour): 124683
    • EER (kW/TR): 0.982
    • Refrigerant Type: R 407c
    • Compressor: Scroll Hermetic - Danfoss
    • Cooling Capacity (BTU/hour): 494962
    • Lock Rotor Current Compressor (A): 270
    • Max Running Current Compressor (A): 69
    • Max Starting Current (A): 225
    • Motor Size (Hp): 25
    • Power Supply (V/Ph/Hz): 380/3/50
    • RLA Compressor (A): 49.3
    • Speed (rpm): 2900
    • Step Capacity Control (%): 0, 50, 100
    • Total Power Input (kW): 36.92
    • Total Running Current (A): 66.04
  7. OMM Spatula with Spoon (Spatula Ganda)
    Mulai

    Rp999.900

    OMM Spatula with Spoon (Spatula Ganda)
    atribut:
    • Material: Stainless Steel
  8. HALDENWANGER Crucible Porcelain (Cawan Lebur)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp289.900

  9. CKE Axial Fan
    BARU
    Mulai

    Rp659.900

    CKE Axial Fan
    Deskripsi:
    Axial fan/ drum axial/ drum blower/ blower gedung dapat menciptakan tekanan udara yang tinggi yang berguna untuk keperluan pembuangan maupun ventilasi. Axial fan biasa digunakan pada sistem ventilasi silindrikal pendek, yang aliran masuk dan keluarnya dapat dihubungkan. Pengaplikasian produk-produk axial sendiri meliputi mall, apartemen, kantor, gudang, industri dan lain-lain.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  10. Saramonic Microphone
    Mulai

    Rp369.900

    Saramonic Microphone
    Deskripsi:
    Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
  11. ADVANCE DIGITALS Microphone Wireless
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  12. Gratech Beaker (Gelas Kimia)
    Mulai

    Rp44.900

    Gratech Beaker (Gelas Kimia)
    Deskripsi:
    Complies with DIN 12331 & ISO 3819. The spout design enables precise and clean pouring, large labeling field for easy marking. Uniform wall thickness & ideal for heating liquids. Clear metric Graduation for convenience, and highly resistant to chemical attack.
  13. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
  14. ADVANTEC Glass Filter Paper GS-25
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    ADVANTEC Glass Filter Paper GS-25
    Deskripsi:
    Ultra-fine borosilicate glass fiber is treated with an organic binder (acrylic resin) to increase its strength and make it easier to handle. It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability. The hole diameter is about 1 μm. It is used as a tape sampler for β-ray continuous atmospheric dust measuring equipment.
    atribut:
    • Diameter (Φ cm): 4.7
    • Material: Boron Silicate Glass Fiber
    • Filtering Time (s): 15
    • Collection Efficiency (%): 99.9 (0.3μm DOP%)
    • Retained Particle Size (µm): 0.6
    • Maximum Operating Temperature (°C): 120
    • Pressure loss (kPa): 0.32
    • Thickness (mm): 0.21
    • TGK Part Number: 567-40-21-93
    • Basis Weight (g/m²): 70
  15. Synthware Reflux Condenser
    Mulai

    Rp4.999.900

    Synthware Reflux Condenser
    atribut:
    • Coil L (mm): 100
Daftar Harga condensor Terbaru November 2026
FAVORIT Graham Coil CondensorRp1.299.900
IWAKI Glass Ware Condenser Allihn Drip Tip TS JointsRp1.099.900
ADVANTEC Filter Paper Glass Fiber GC-50 (Kertas Saring Serat Kaca)Rp1.399.900
Saramonic Condenser MicrophoneRp649.900
CKE Axial Condensor FanRp1.099.900
AS ONE Allihn CondenserRp1.699.900
Gratech CondenserRp809.900
Aicool Hermetic Water ChillerRp889.999.900
OMM Spatula with Spoon (Spatula Ganda)Rp999.900
HALDENWANGER Crucible Porcelain (Cawan Lebur)Rp289.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait