Beli buchner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Buchner Funnel (Corong)Deskripsi:Has excellent acid and salt resistance.atribut:
- Material: chemical porcelain NA-1
- Custom Alligator Clip LeadDeskripsi:A pin lead attached to the tip of the test lead of the tester. Ideal for measuring narrow areas.atribut:
- Dimensions, Width W x Height H x Depth D (mm): Approximately 295 x 10 x 10 (Pin length: 20mm)
- Mass (g): About 17.3
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: MC-01U
- Tip Size (mm): DIA 1 x 20
- Tokyo Glass Kikai (TGK) Glass Filter Buchner Typeatribut:
- Material: Glass
- Custom Alligator Clip LeadDeskripsi:A pin lead attached to the tip of the test lead of the tester. Ideal for measuring narrow areas.Used by connecting to a test lead such as a testeratribut:
- Dimensions, Width W x Height H x Depth D (mm): Approximately 290 x 10 x 12
- Mass (g): About 20
- Pin Length (mm): 10
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tip: DIA1 x 10mm type
- IWAKI Glass Ware Filtering Flask Heavy Wall ThicknessDeskripsi:Produk ini sering disebut Labu Ukur.atribut:
- Outside Diameter Nozzle (mm): 10
- CITOTEST Funnel Buchner (Corong Filtrasi Vakum)Deskripsi:Buchner Funnel, Procelain Comply with the DIN 12905-1980 standard· With fixed perforated plate· Glazed inside and outsideatribut:
- Material Porcelain: Porcelain Buchner type
- Inside Dia.(mm) : 50
- Overall Height (mm): 95
- DURAN Filtering Flask ErlenmeyerDeskripsi:Produk ini sering disebut Labu Ukur.
- Rocker Vacuum Filtration System 300-MF31 (Filtrasi Vakum)Deskripsi:Filtration System International Certificates: - CE certification- CSA certification (Rocker 300)- IP30 protection (Rocker 300)- RoHS certification (Rocker 300) Filtration System Applications :- Suspended solid test- Vacuum filtrationatribut:
- Dimension (cm) (LxWxH): 26.8 x 13.5 x 20.4
- Motor roatation speed: 1450
- Horse Power (HP): 1/8
- Noise Level (dB): 50
- Filter Diameter (mm): 47
- Funnel Capacity (ml): 300
- Funnel Material: PES
- Funnel lid Material: PP
- Hose barb (5/16 inch): ID8
- Maximum Current (A) : 0.3
- Maximum Flow Rate (L/minute): 20
- Maximum Vacuum (mbar): 105
- Membrane support Material: PES
- Net Weight (kg): 4.1
- Support base Material: PES
- Thermal Protection: Yes
- Vacuum Regulator: Yes
- Waste bottle Material: Borosilicate glass with drain
- Waste bottle capacity (ml): 1000
- AS ONE Buchner Funnel Porselen (Corong)atribut:
- Specific Gravity (g/cm³): 2.4
- Heat Resistance (°C): 1000
- Leona Buchner funnel (made of magnetism)Deskripsi:* Dimensions and capacities may vary slightly depending on the manufacturing process and lot.atribut:
- Material: Porcelain
- ISOLAB Porcelain Buchner funnelDeskripsi:Compliant with DIN12905
- TEISHIN Hippo Battery Clip (Capit Aki)Deskripsi:Because the opening is large, it is easy to pinch when connecting battery terminals. Easy soldering. Ideal for use with small chargers, measuring instruments, and grounding.
Daftar Harga buchner Terbaru November 2026
| HALDENWANGER Buchner Funnel (Corong) | Rp469.900 |
| AS ONE Buchner Funnel (Corong) | Rp759.900 |
| Custom Alligator Clip Lead | Rp279.900 |
| Tokyo Glass Kikai (TGK) Glass Filter Buchner Type | Rp999.900 |
| Custom Alligator Clip Lead | Rp269.900 |
| IWAKI Glass Ware Filtering Flask Heavy Wall Thickness | Rp369.900 |
| CITOTEST Funnel Buchner (Corong Filtrasi Vakum) | Rp219.900 |
| DURAN Filtering Flask Erlenmeyer | Rp869.900 |
| Rocker Vacuum Filtration System 300-MF31 (Filtrasi Vakum) | Rp22.999.900 |
| Synthware Buchner Funnel | Rp1.899.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102092866-1.jpg)
/4yP102263178-10.jpg)

%20Glass%20Filter%20Buchner%20Type/r8P109265980-1.jpg)


/8aP106488298-1.jpg)

/evP106495535-1.jpg)

/juP108205714-1.jpg)
/h3P105886615-1.jpg)
/P102078921-1.jpg)
/moP108088816-1.jpg)
/m2P113058794-1.jpg)

/msP106560820-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)