Beli centrifuge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Eppendorf Centrifuge 5425 RDeskripsi:The new 24–place Eppendorf Centrifuge 5425 R is the new favorite choice on the lab bench for the separation of temperature-sensitive samples from 0.2 – 5 mL. The improved cooling system of the Centrifuge 5425 R ensures optimal separation results and reliable cooling at 4 °C, even at maximum rotor speed. With a short pre-cooling time of just 8 minutes (~21°C to 4°C), the centrifuge is ready when you are.Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.Application :The centrifuge 5425 R is suitable for separating approved sample tubes containing aqueous solutions and suspensions with varying densities.atribut:
- Manufacturer/Tradename: Eppendorf® 5406000046
- Rotation: 21300xg
- Technique(s): Centrifugation: Suitable
- Benchmark Scientific Centrifugeatribut:
- UNSPSC: 40161701
- Adapters Included: None
- Amps (A): 1
- Capacity - Lab Equipment (mL): 8x15
- Color: White
- Display: Digital
- For use with: Conical Tubes
- Frequency (Hz): 50/60
- Item - Centrifuges: Centrifuge with Rotor
- Lab Rotor Material: PTFE
- Lab Rotor Type: Fixed
- Material: Aluminium
- Maximum Relative Centrifugal Force (xg): 5000
- Maximum Speed Lab Equipment (rpm): 5000
- Maximum Test Tube Volume (mL): 15
- Motor Type: Brushless
- Noise Reduction Rating NRR (dB): 19
- Overall Depth (inch): 14.4
- Overall Height (inch): 8.3
- Overall Width (inch): 11.6
- Product Type: Centrifuge
- Programmable: Yes
- Refrigerated: No
- Rotor Dia. (inch): 8
- Speed Control: Variable
- Standards: CE
- Type - Centrifuge: Benchtop
- Voltage (V): 115 AC
- Eppendorf Centrifuge 5804 GDeskripsi:Centrifuge 5804/5804 R is a high speed centrifuge for medium capacity needs. It allows for molecular applications in tubes up to 250 mL and offers additional swing–bucket and fixed–angle rotors as well as deepwell plate capacity for increased versatility. Eppendorf Centrifuge 5804/5804 R with its renowned quality and reliability offers you the most cost efficient solution for your medium throughput applications–now and in the future. It allows for molecular applications in tubes up to 250 mL and offers additional swing-bucket and fixed-angle rotors as well as deepwell plate capacity for increased versatility.atribut:
- Maximum Speed (rpm): 14000
- Rotation: 20913xg
- Technique(s): Centrifugation: Suitable
- Eppendorf Centrifuge 5430 GDeskripsi:Unique cross-over Centrifuge 5430 and 5430 R combine the best features of a microcentrifuge (small footprint) and multipurpose centrifuge (versatility) in one instrument. These centrifuges spin rotors for Eppendorf tubes and PCR strips as you would expect from any microcentrifuge. But that′s not all. In a compact size, Centrifuge 5430 and 5430 R also accommodate rotors for microplates and 15/50 mL conical tubes. Now, the rotor program has been expanded with additional Eppendorf QuickLock rotors. This includes 48-place rotors (1.5/2.0 mL), a 16-place rotor for Eppendorf Tubes 5.0 mL and a swing-bucket rotor (24 × 1.5/2.0 mL). With their unmatched versatility, Centrifuge 5430 and Centrifuge 5430 R are the flagship products among the Eppendorf microcentrifuge portfolio.atribut:
- Maximum Speed (rpm): 17500
- Rotation: 30130xg
- Technique(s): Centrifugation: Suitable
- HERMLE Centrifugeatribut:
- UNSPSC: 31160000
- OHAUS Centrifuge MultiDeskripsi:The Frontier FC2706 reaches a maximum speed of 6000 rpm/3660 x g in 12 sec. The five optional rotors can handle a sample range from 10 to 100mL in either round bottom or conical bottom tubes. A simple interface allows users to easily change between various functions and set up to nine programs. It's suitable for common laboratory applications, especially for extraction experiments of food, wastewater, and biological samples.ApplicationsCentrifugationDisplayLCD, Backlight, single lineOperationAC Power (Included)ConstructionBrushless quiet motor, reliableDesign FeaturesHigh sample throughput,multi-safety control, personal program functionatribut:
- Voltage (V): 230
- Working Environment (°C/%RH): 2 to 35/80% (Non-Condensing)
- E8 TOUCH CENTRIFUGE Centrifugeatribut:
- UNSPSC: 31160000
- Hettich Benchtop Centrifuge EBA 200Deskripsi:Table centrifuge EBA 200 incl. 8-place angle rotor.atribut:
- Dimensions Exsternal (LxWxH) (mm): 261x353x228
- Cole Parmer Basic CentrifugeDeskripsi:This Cole-Parmer multipurpose (MP) series of benchtop centrifuges features advanced safety elements, including lid with multipoint lock and gas struts, emergency lid release during power failure, and barrier ring to protect the chamber. Multiple sensors prevent damage to centrifuge in case of misuse or malfunction: lid lock detector ensures lid is secure before running, imbalance detector guarantees samples are loaded correctly, and overspeed and motor overheating sensors warn of mechanical or electronic failures.
- Eppendorf Centrifuge 5810 GDeskripsi:Centrifuge 5810/5810 R is a workhorse for medium to high-throughput laboratories. It combines extraordinary versatility and capacity for both tubes and plates with an extraordinary compact footprint. Eppendorf Centrifuge 5810/5810 R with its renowned quality and reliability offers you the most cost efficient solution for your medium to high-throughput applications?–?now and in the future. It combines extraordinary versatility and capacity for both tubes and plates with an extraordinary compact footprint. With the new rotor generation the capacity of Centrifuge 5810/5810 R increases to max. 4 × 750 mL (or max. 28 × 50 mL/56 × 15 mL). It is the most compact 3 liter centrifuge currently available.atribut:
- Maximum Speed (rpm): 14000
- Rotation: 20913xg
- Technique(s): Centrifugation: Suitable
- Eppendorf Centrifuge 5920 R GDeskripsi:The large bench top Centrifuge 5920 R combines extraordinary capacity with a compact and ergonomic product design. It has similar dimensions to competing refrigerated 3 L models yet it is capable of offering superior capacity of up to 4 x 1,000 mL or 52 x 50 mL tubes. Streamline high-throughput centrifugation and make everyday work more enjoyable.atribut:
- Maximum Speed (rpm): 13700
- Rotation: 21194xg
- Technique(s): Centrifugation: Suitable
- Temperature Range (°C): 11-40
- Eppendorf Research CentrifugeDeskripsi:- Rotary knobs, refrigerated, with Rotor FA-45-18-11 and rotor lid- 230 V/50 - 60 Hz (EU)atribut:
- Power Supply (V/Hz): 230, 50-60
- Biologix Palm Micro CentrifugeDeskripsi:The Palm Micro Centrifuge is a very small, compact centrifuge ideal for microfiltration and quick spins.atribut:
- Power Voltage (V): AC100-240
- Frequency (Hz): 50/60
- Maximum Relative Centrifugal Force (xg): 2680
- Maximum Speed (rpm): 7000
- LW SCIENTIFIC Centrifugeatribut:
- UNSPSC: 40161701
- Adapters Included: (8) 15mL; (8) 4mL
- Amps (A): 6
- Capacity - Lab Equipment (mL): 8x15; 8x3
- Color: Black
- Display: Analog
- For use with: Blood/Urine/Fluids
- Frequency (Hz): 60
- Includes: Large Tube Sleeves; Power Cord; Small Tube Sleeves
- Item - Centrifuges: Centrifuge with Rotor
- Lab Rotor Material: Plastic
- Lab Rotor Type: Angled
- Material: ABS
- Maximum Relative Centrifugal Force (xg): 1534
- Maximum Speed Lab Equipment (rpm): 3500
- Maximum Test Tube Volume (mL): 15
- Motor Type: Permanent Magnet DC
- Noise Reduction Rating NRR (dB): Less Than 65
- Overall Depth (inch): 14.5
- Overall Height (inch): 9.5
- Overall Width (inch): 11
- Product Type: Centrifuge
- Programmable: No
- Refrigerated: No
- Rotor Dia. (inch): 11
- Standards: FDA
- Temperature Range (°C): -9 to 40
- Temperature Range (°F): -4 to 104
- Type - Centrifuge: Benchtop
- Voltage (V): 90/240 AC
- Miulab Mini CentrifugeDeskripsi:Mini centrifuge Mini-6KThe mini centrifuge series MINI-6K is perfect designed with novel and unique appearance. It is pretty and skillful, equipped with 2 types of rotors and several tube carriers for 1.5ml / 0.5ml / 0.2ml tubes and 0.2ml x 8 PCR tube rank. It is designed for feeling. Open/close the cover will automatically start/stop the centrifuge. Built-in timing function. Humanism is fully displayed in its transparent roundness cover, several rotors, and tube carriers for choice.atribut:
- Speed (rpm): 6000
- G Force (g): 3000
- Ika Laboratories CentrifugeDeskripsi:IKA mini G Mini-centrifuge for all applications which do not require high speeds, e.g. micro-filtrations and cell separation. Transparent cover allows constant observation of centrifuge. The mini-centrifuge can be used for both PCR-vessels and PCR-strips. As a safety feature, the centrifuge will run only when the lid is closed. Lid opens easily with the press of a button.Scope of deliveryIKA mini GRotor for 8 x 1.5/2 ml vesselsRotor for 4 x 8 x 0.2 ml PCR strips8 adapters for 0.5 ml vessels (8x)Adapter set for 0.4 ml vessels (8x)Adapter set for 0.2 ml vessels (8x)atribut:
- Rotor Exchange: without tool
- Permissible Ambient Temperature (°C): 5-40
- Cover Opening: automatic
- Frequency (Hz): 50/60
- Permissible Relative Humidity: 0.8
- Timer Display: 7 segment LED
- Ika Laboratories Mini Centrifuge Mini GDeskripsi:Mini-Centrifuge mini G 6000 rpm, 1-99 min incl. UK and CH plug.atribut:
- Dimensions Exsternal (LxWxH) (mm): 155x175x105
- Eppendorf Centrifuge 5810 R GDeskripsi:Centrifuge 5810/5810 R is a workhorse for medium to high-throughput laboratories. It combines extraordinary versatility and capacity for both tubes and plates with an extraordinary compact footprint. Eppendorf Centrifuge 5810/5810 R with its renowned quality and reliability offers you the most cost efficient solution for your medium to high-throughput applications?–?now and in the future. It combines extraordinary versatility and capacity for both tubes and plates with an extraordinary compact footprint. With the new rotor generation the capacity of Centrifuge 5810/5810 R increases to max. 4 × 750 mL (or max. 28 × 50 mL/56 × 15 mL). It is the most compact 3 liter centrifuge currently available.atribut:
- Maximum Speed (rpm): 14000
- Rotation: 20913xg
- Technique(s): Centrifugation: Suitable
Daftar Harga centrifuge Terbaru November 2026
| Eppendorf Centrifuge 5425 R | Rp229.999.900 |
| Benchmark Scientific Centrifuge | Rp28.999.900 |
| Eppendorf Centrifuge 5804 G | Rp159.999.900 |
| Eppendorf Centrifuge 5430 G | Rp109.999.900 |
| HERMLE Centrifuge | Rp96.999.900 |
| OHAUS Centrifuge Multi | Rp23.999.900 |
| E8 TOUCH CENTRIFUGE Centrifuge | Rp30.999.900 |
| Hettich Benchtop Centrifuge EBA 200 | Rp45.999.900 |
| Cole Parmer Basic Centrifuge | Rp259.999.900 |
| DLAB Clinical Centrifuge | Rp9.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/Eppendorf%20Centrifuge%205425%20R/bdP110432409-1.jpg)
/Benchmark%20Scientific%20Centrifuge/gnP109502599-1.jpg)
/Eppendorf%20Centrifuge%205804%20G/ekP110432524-1.jpg)
/Eppendorf%20Centrifuge%205430%20G/bvP110432427-1.jpg)
/HERMLE%20Centrifuge/2nP111603095-1.jpg)
/OHAUS%20Centrifuge%20Multi/fpP109097565-1.jpg)
/E8%20TOUCH%20CENTRIFUGE%20Centrifuge/25P111603077-1.jpg)
/Hettich%20Benchtop%20Centrifuge%20EBA%20200/peP105222914-1.jpg)
/Cole%20Parmer%20Basic%20Centrifuge/lfP106253771-10.jpg)
/DLAB%20Clinical%20Centrifuge/akP103452380-1.jpg)
/Eppendorf%20Centrifuge%205810%20G/fkP110432560-1.jpg)
/Eppendorf%20Centrifuge%205920%20R%20G/i1P110432649-1.jpg)
/Eppendorf%20Research%20Centrifuge/88P108231296-1.jpg)
/Biologix%20Palm%20Micro%20Centrifuge/nxP107562861-1.jpg)
/LW%20SCIENTIFIC%20Centrifuge/h2P109502614-1.jpg)
/Miulab%20Mini%20Centrifuge/qsP110139964-1.jpg)
/Ika%20Laboratories%20Centrifuge/geP105855590-1.jpg)
/Ika%20Laboratories%20Mini%20Centrifuge%20Mini%20G/roP105222996-1.jpg)
/Eppendorf%20Centrifuge%205810%20R%20G/gcP110432588-1.jpg)
/Eppendorf%20Research%20Centrifuge%205702%2F5702R%2F5702Rh/09P106420009-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)