Beli density di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Linshang Density Meter Optical (Densitometer)
    Mulai

    Rp41.999.900

    Linshang Density Meter Optical (Densitometer)
    Deskripsi:
    LS117 densitometer is an instrument that can measure both optical density and light transmittance. The instrument adopt the diffuse transmission principle which is suitable for the optical density test of opalescent translucent materials and frosted matte materials. The light source of the instrument complies with the CIE photopic luminosity function and can pass the inspection of Chinese national metrological institute.The LS117 Optical Density Meter conforms to the following standards: JJF1225-2009 Calibration Specification for Transmittance Meter of AutomobileJJG920-2017 Diffuse Transmission Visual DensitometersContent:LS117 Optical Density Meter 1 pcsAAA battery 4 pcsUser Manual 1 pcsBlack Flannelette 1 pcsCalibration Report 1 pcsCertificate / warranty card 1 pcsAluminum box 1 pcsPacking box dimension 34x25x14 cm(LxWxH) 1 pcs
    atribut:
    • Aperture (mm): 2
    • Dimensions (LxWxH) (mm): 148x76x26
    • Display: 240x160 dot-matrixes LCD
    • Light Source (nm): 380-760 (conforming to CIE photopic luminosity function)
    • Light Transmittance Measurement Accuracy (%): ±1 (0-50); ±2 (50-100)
    • Light Transmittance Resolution (%): 0.0005 (0-10); 0.005 (10 -100)
    • Optical Density Measurement Accuracy (OD): ±0.02 (0-2.00); ±1% (2.00-4.00); ±2% (4.00-6.00)
    • Optical Density Measurement Range (OD): 0.000-6.000
    • Optical Density Resolution (OD): 0.001 (0.00-2.00); 0.01 (2.00-4.00) ; 0.1 (4.00-6.00)
    • Power Supply: 4 AAA alkaline dry battery
  2. SBS Density Meter (Densitometer)
    Mulai

    Rp159.999.900

    SBS Density Meter (Densitometer)
    Deskripsi:
    Battery testing has never been this easy. Simply insert the nozzle into the battery, depress the finger pump, and extract a few drops of sulfuric acid (H2S04) electrolyte. Touch one button and the processor does the rest. Within three seconds you have a temperature-compensated reading of specific gravity and temperature. Field studies show time savings of at least 5 times (500%) using the SBS-2003 Digital Hydrometer over a standard glass hydrometer and thermometer.Lightweight and easy to use, its rugged and durable construction makes it suitable for use in all industrial environments from Data Centers to Utility Substations. The SBS-2003 Digital Hydrometer is the newest in the 2000 series with added features of internal data storage of up to 1000 readings, blue tooth capabilities for downloading data to a PC/laptop, Excel-compatible data format for easy integration into custom report formats, and a simple to use one-touch menu system built into the instrument.To measure, simply extract a sample into the suction tube and press the start button. In less than 3 seconds a temperature-corrected specific gravity reading will be displayed. Then a simple push of the button again saves the data and advances the data counter to the next cell, ready for the next reading. No more need to write down hundreds of readings and type them into reports or spreadsheets once you are off of the job site.Combining a low initial purchase price, easy maintenance, field-replaceable spare parts, and a large data storage memory, the SBS-2003 digital hydrometer is the perfect solution to maintaining productivity in your maintenance efforts.Includes:Sampling Tubes9V Alkaline BatteryAdjustable HandInstruction Manual
  3. Lugong Instrument Density Meter
    Mulai

    Rp33.999.900

    Lugong Instrument Density Meter
    atribut:
    • Measurement Range (g): 0.01 - 300
    • Density Precision (g/cm³): 0.001
    • Read Directly: Apparent Density and Volume
    • Density Range (g/cm³): 0.001 - 99.999 (> 1, < 1 can be tested)
    • Testing Time (s): about 5
  4. Anton Paar Density Meter (Densitometer)
    Mulai

    Rp369.999.900

    Anton Paar Density Meter (Densitometer)
    Deskripsi:
    Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
    atribut:
    • Repeatability Density (g/cm³): 5e-05
  5. EAGLE EYE Density Meter (Densitometer)
    Mulai

    Rp129.999.900

    EAGLE EYE Density Meter (Densitometer)
    Deskripsi:
    The SG-Ultra Max Ex Petrol digital hydrometer / density meter is designed for petroleum testing applications. This portable tester is commonly used in refineries, fuel terminals, offshore and transportation applications. The SG-Ultra Max Ex Petrol saves time and allows for perfect traceability and documentation of results by automatically logging data with a touch of a button.The SG-Ultra Max Ex Petrol is intrinsically safe in hazardous testing environments. All wetted parts and the special housing are resistant to petroleum samples and similar solvents. The leak-proof sealed housing is safe against humidity and spills and makes the SG-Ultra Max Ex Petrol suitable for harsh industrial and field conditions. Results are displayed on the LCD screen within seconds and in the unit of your choice (commonly API SG, API Gravity, and API Density for crude oils, fuels and lubricants). Results are also temperature compensated, and can be transferred wirelessly to a PC or Printer via included IrDA cables.The SG-Ultra Max Ex Petrol is an officially accepted field method for the new ASTM Standard inchD7777inch which describes the inchTest Method for Density, Relative Density, or API Gravity of Liquid Petroleum by Portable Digital Density Meterinch with a minimum accuracy requirement of 0.001g/cm3. The unit has an Ex marking II 2 G Ex ib IIC T4.If you are not testing petroleum or hazardous materials, please see the similar SG-Ultra Max model. The SG-Ultra Max digital hydrometer / density meter offers all the identical features and accuracy of the SG-Ultra Max Ex Petrol, just without the intrinsically safe housing.What's in the Box:(1) SG-Ultra Max(1) 180 mm Sample Tube(1) 2 mL Plastic Syringes(1) Luer Adapter 1/4inch UNF (for syringe filling)(1) IrDA Adapters(1) Interface for Exporting Data to PC(1) Carrying Case(1) User Manual
  6. Anton Paar Density Meter Handheld (Densitometer)
    Mulai

    Rp149.999.900

    Anton Paar Density Meter Handheld (Densitometer)
    atribut:
    • Size (mm): 245x103x126
    • Protection Rating: IP54
    • Display Units: Brix, Alcohol%, Alcohol Strength, Baume Degree, Plato, API Weight, API Specific Gravity, API Density, H2SO 4% w/w, Density at Reference Temperature
    • Data Memory (times): 1000 + times
    • Amount Of Sample (ml): 2
    • Interface: Bluetooth, RFID
    • Measurement Accuracy Density (g/cm³): 0.001
    • Measurement Temperature Range (°C): 0 to 40
    • Measuring Range Density (g/cm³): 0 to 3
    • Measuring Range Viscosity (mPa·s): 0 to 1000
    • Package Size (mm): 390x380x160
    • Power Supply: 2 AA batteries (included for testing)
    • Temperature Measurement Accuracy (°C): 0.2
  7. Anton Paar Density Meter Portable (Densitometer)
    Mulai

    Rp139.999.900

    Anton Paar Density Meter Portable (Densitometer)
    Deskripsi:
    DMA 35 Basic is the entry-level handheld density meter that takes samples directly from the storage container with the help of the built-in pump and measures them on-site. Results are given as density or concentration, for example in °Brix, %v/v alcohol, or %w/w H2SO4. Because of its lightweight and flat design, hard-to-reach samples, such as automotive batteries stored on narrow racks or wine samples out of stacked wine barrels, can be conveniently measured.Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
  8. Anton Paar Density Specific Gravity Concentration Meter (Densitometer)
    Mulai

    Rp279.999.900

    Anton Paar Density Specific Gravity Concentration Meter (Densitometer)
    Deskripsi:
    Take DMA 35 with you at all times and measure the density and concentration of your sample directly on-site – be it for intake control, at-line quality inspections, or on the road. The portable density meter uses only two milliliters of sample and saves you a lot of time as there is no need to transport the sample to the lab. DMA 35 is built to withstand the knocks and spills of outdoor use. An RFID interface for quick sample identification and a Bluetooth® interface for convenient data handling in the field are integral parts of the instrument. DMA 35 Ex and DMA 35 Ex Petrol are both intrinsically safe and specially designed for the measurement of flammable chemicals (DMA 35 Ex) or petroleum samples (DMA 35 Ex Petrol) in hazardous environments.DMA 35 Ampere is the ideal solution for measuring the specific gravity of sulfuric acid in lead-acid batteries during production and for maintenance purposes.What's In The Box:(1) Main unit(1) Instruction manual(1) Built-In Bluetooth(1) 7inch filling tube(1) Carrying case
  9. GRAM Density Calculation Balances
    Mulai

    Rp56.999.900

    GRAM Density Calculation Balances
    Deskripsi:
    Gram FD series – Liquids and solids density determination Functions and characteristics - Scale to determine the density - Determination of the density of liquids and solids - Objects with less density than water can be determined - RS-232 data output to connect our printers or a PC - Wind-protected glass chamber included - Complete density kit included Determine the density of liquids and solids with three simple steps: - Write the temperature down - Weight the object without water - Weight the object with water
    atribut:
    • Capacity (g): 410
    • Readability (g): 0.001
    • Working Temperature (°C): 0-30
    • Humidity: Max 80 % without condensation
    • Weighing Plate Dimensions (mm): Ø 95
    • Dimensions (mm): 280x185x255
    • Responding time: Less than 3.5 sec
  10. AND Density Determination Kit
    Mulai

    Rp10.999.900

    AND Density Determination Kit
    atribut:
    • Applicable Balance Scale: BM series, GH series, HR-i series, GR series, HR series, HA series.
  11. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  12. Anton Paar Density Analyzer
    Mulai

    Rp189.999.900

    Anton Paar Density Analyzer
    Deskripsi:
    This automatic gas pycnometer uses TruPyc technology for accurate results with sample amounts from 4.5 to 135 cm3 and its TruLock lid ensures repeatable results with a simple to use motion. These features and its Peltier temperature control make Ultrapyc 5000 instruments unmatched for true density measurement accuracy and repeatability. Add in its PowderProtect mode for safely measuring fine powders and it is simply the most complete gas pycnometer with the ability to accurately measure the widest range of sample sizes and types on a single instrument on the market today.Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
  13. ACZET Density Determination Kit
    Mulai

    Rp14.999.900

    ACZET Density Determination Kit
    Deskripsi:
    Determining the density of solids and liquids is an inseparable part of work of the laboratories. Traditional method of density determination requires from the operator many measurements and a lot of complex calculation. In result the operator ends with a density determination result which can be saddled with calculation and systematic errors. Additionally time that needs to be devoted to density calculation is long.Density determination kit is additional equipment offered to Aczet laboratory balances. The software for determination of density has following basic features:Simplicity of usage (all activities are described on the display of the balance),Reliability (all calculation is automatically performed by the balance's software),Fast data processing (result is obtained after determination of sample mass in water or plunger mass in liquid),Accurate data processing (before every measurement of mass, display indication is automatically zeroed, this proves the density determination result to be reliable and real).
  14. BIOSAN Densitometer
    Mulai

    Rp43.999.900

    BIOSAN Densitometer
    atribut:
    • Wavelength (nm): 565 ± 15
    • Measurement Range (McF): 0.00-15.00
    • Display Resolution (mcF): 0.01
    • Precission (%): ±3
    • Sample Volume (ml): not less than 2
    • Tube External Diameter (mm): 18 (without adapter) or 16 using A-16 adapter
    • Measurement Time (s): 1
  15. BIUGED INSTRUMENTS Density Cup Stainless Steel Biuged
    Mulai

    Rp6.399.900

    BIUGED INSTRUMENTS Density Cup Stainless Steel Biuged
    Deskripsi:
    Stainless Steel Density Cup 100mlMERK BIUGED INSTRUMENTCAT. BGD296/5Specific Gravity Cup/Density Cup/Paint Specific Gravity CupDensity is the weight per unit volume at a given temperature. It is used for quality control because errors in the composition of the paint can result in different density readings.The density cups we sell are cylindrical with large openings for easy pouring, pouring and cleaning. The compact stainless steel cover of the density cup has an upward slope to the top center of the hole, allowing overflow of excess sample material without bubbles, thus increasing the accuracy.The density cup is made of stainless steel or aluminum oxide blackened and USES metric units. The density cup can hold a specified amount of liquid. Biuged offers density cups in three different sizes.Main technical parameters:■ ISO standard size in 100ml volume; A specific volume of 50ml; The GB standard size for a 37ml volume guarantees an error of 1mg (0.001%). The test was performed at 23°C±2°C, in compliance with ISO standards.■ Made of anticorrosive stainless steel or aluminumOrder information Capacity Unit Material BGD 296/1 37cc/ml Metric Stainless steel BGD 296/3 50cc/ml Metric Stainless steel BGD 296/5 100cc/ml Metric Stainless steel
    atribut:
    • Material: Stainless Steel
  16. AS ONE Sample Bottle Styrene (Botol Sampel)
    Mulai

    Rp9.900

    AS ONE Sample Bottle Styrene (Botol Sampel)
    atribut:
    • Material: (Body) PS (Polystyrene), (Cap Part) White Part/PE (Polyethylene), Orange Part/PS (Polystyrene)
  17. AS ONE Density Meter Polycarbonate (Densitometer)
    Mulai

    Rp4.099.900

    AS ONE Density Meter Polycarbonate (Densitometer)
    atribut:
    • Standard Temperature (°C): 20
    • Total Length (mm): 300
    • Material: Polycarbonate
  18. Toa Keiki Density Meter Petroleum Standard Type II Former JC Series (Densitometer)
    Mulai

    Rp5.499.900

    Toa Keiki Density Meter Petroleum Standard Type II Former JC Series (Densitometer)
    Deskripsi:
    Density meter specified in JIS K 2249 as a density test method for crude oil and petroleum products.
    atribut:
    • Calibration Certificate: General calibration
Daftar Harga density Terbaru October 2026
Linshang Density Meter Optical (Densitometer)Rp41.999.900
SBS Density Meter (Densitometer)Rp159.999.900
Lugong Instrument Density MeterRp33.999.900
Anton Paar Density Meter (Densitometer)Rp369.999.900
Mettler Toledo Density Meter (Densitometer)Rp189.999.900
EAGLE EYE Density Meter (Densitometer)Rp129.999.900
Anton Paar Density Meter Handheld (Densitometer)Rp149.999.900
Anton Paar Density Meter Portable (Densitometer)Rp139.999.900
Anton Paar Density Specific Gravity Concentration Meter (Densitometer)Rp279.999.900
GRAM Density Calculation BalancesRp56.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)