Beli sentrifugal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GRAM Density Calculation BalancesDeskripsi:Gram FD series – Liquids and solids density determination Functions and characteristics - Scale to determine the density - Determination of the density of liquids and solids - Objects with less density than water can be determined - RS-232 data output to connect our printers or a PC - Wind-protected glass chamber included - Complete density kit included Determine the density of liquids and solids with three simple steps: - Write the temperature down - Weight the object without water - Weight the object with wateratribut:
- Capacity (g): 410
- Readability (g): 0.001
- Working Temperature (°C): 0-30
- Humidity: Max 80 % without condensation
- Weighing Plate Dimensions (mm): Ø 95
- Dimensions (mm): 280x185x255
- Responding time: Less than 3.5 sec
- Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal)Deskripsi:N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOCatribut:
- Shaft: Stainless Steel
- Mech, Seal: Carbon Ceramic
- Liquid Temperature (°C): -10 to 90
- Casing: Cast Iron
- Eppendorf Centrifuge 5702 RH GDeskripsi:The 5702 family of low speed, general purpose centrifuges was especially designed to meet the requirement of low- to mid-throughput research and cell culture labs. They are compact in design so that one can fit comfortably on every lab bench, quiet in operation to benefit your work environment, and provide 6 different rotor options to accommodate any type of tube.Heated and refrigerated Centrifuge 5702 RH allows centrifugation under biological conditions to improve cell viability for more accurate results in downstream applications (e.g. cell cultivation)FastTemp function for fast precooling (5702 R/RH) Active heating guarantees high temperature accuracy during the entire centrifugation cycle (only 5702 RH) ECO shut-off engages after 8 hours of nonuse to reduce energy consumption and extend compressor life (5702 R/RH)Quality and safetyStainless steel rotor chamber is rust-free and easy to clean Imbalance detection for maximum safety Key lock to prevent accidental parameter changes Aerosol-tight caps for safe centrifugation of hazardous samples optionally availableatribut:
- Maximum Speed (rpm): 4400
- Rotation: 3000xg
- Technique(s): Centrifugation: Suitable
- Temperature Range (°C): 9-42
- CKE Centrifugal Fan (Kipas Sentrifugal)Deskripsi:CFAB-GZ1.5Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
- OHAUS Centrifuge Multi FC5816Deskripsi:Frontier 5000 Multi-Pro Centrifuges are designed for universal use in multiple applications in research, industrial, and clinical laboratories and can be combined with our range of rotors and accessories for customized use. Available in 7 models with capacities from 0.2 ml to 4 × 750 ml, they feature high-speed performance at maximum volume, automatic rotor identification, and safety features.atribut:
- Dimensions LxHxW (mm): 538x354x446
- Speed Range (rpm): 200; 15,000
- Maximum Relative Centrifuge Force (x g) (g): 21379
- Maximum Capacity (Rotor) (mL): 6x250
- Program memories: 99
- Rotor In Package: Not applicable
- Acceleration Gear: 10
- Deceleration Gear: 10
- Display: LCD with backlight
- Lid lock: Motor driven
- Noise Level (dBa): ≤61±2
- Power: AC Power (Included)
- Power Consumption (W): 530
- Rotor Recognition Method: Auto
- Safety Certification: CE; FCC
- CKE Centrifugal FanDeskripsi:CFHP-92611/4.5A/7.5/2-9ZCentrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain.
- ABM Test Sieve Set (Ayakan Uji)atribut:
- Material: Stainless Steel
- Mesh Size Content: #200; #100; #80; #8; 3/8inch; 3/4inch; 5/16inch; 1/2inch
- Sieve Diameter (cm): 20
- Fritsch Sieve Shaker (Mesin Pengayak Uji)atribut:
- Package Size (mm): 500x430x300
- Velp Solvent ExtractorDeskripsi:SER 148 Series - Solvent ExtractorsSolvent extraction system suitable for the separation of a substance or a group of elements from solid and semi-solid samples according to the Randall technique.- The reliable solution for solvent extractionThe SER 148/3 and SER 148/6 can be used to separate a substance or a group of elements from solid and semi-solid samples according to the Randall technique (consisting of Immersion, washing and solvent Recovery).As for the automatic version SER 158, the main field of application is the determination of the content of soluble products such as fats, detergents, plasticizers and pesticides in food, animal feeds, detergents, rubber and plastic formulas, pharmaceutical products, soil.The SER 148 Series is a semi-automatic solution with no compromises on operator safety (IP55) and solvent consumption also guaranteeing a limited cost per analysis.Combined to HU6 Hydrolysis Unit, is possible to use the same crucibles to prevent any possible sample loss between the two units.- Randall Method, Faster ResultsPerform single or multiple solvent extractions with Randall method, an improvement of Soxhlet technique, as hot solvents are used to speed up the analysis. In fact, the fast solubilization made by hot solvent permits a considerable reduction of the extraction time (approx. 90 minutes).The extraction is made by immersion of the sample in the boiling solvent, followed by a rinsing phase with cold solvent.Maximum reproducibility is ensured, as well as a high recovery rate of the solvent used.SER Series can be used with a wide range of sample types and with a variety of solvents, for increased flexibility.atribut:
- Reproducibility (RSD) (%): ≤ 1
- Max. Volume Extraction Cup (ml): 150
- Working Temperature (°C): 100 to 260
- Sample Quantity (g): from 0.5 to 15 (generally 2-3 g)
- 2 Display: Working Temperature/Settable Parameters
- Construction Material: Epoxy Painted Metal Structure
- Cooling Water (L/minute): 2
- Immersion Time (minute): 0 to 999
- Number of Programs: 29
- Recovery Time (minute): 0 to 999
- Solvent Recovery (%): 50 to 75
- Washing Time (minute): 0 to 999
- Labolytic Lemari Asam EkonomisDeskripsi:Main Unit, Base Cabinet, Blower dan Pipa PVC max. 8meterInterior (8 mm Polypropylene/Epoxy Lining Sheet)Exterior (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Base Cabinet (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Top Table (Chemical Resistant Phenolic Resin)SASH terbuat dari tempered glass 6mm / Acrylic
- Ika Laboratories Laboratory OvenDeskripsi:IKA Oven 125 basic dry Universal oven for tempering, drying, aging and heating application in the laboratory.The IKA OVEN 125 basic dry covers applications in industry, schools / universities, research, quality control and science.Fast heat up times and a precise temperature control guarantee reproducible test results. A special odorless insulation also ensures lower operating costs.The oven can be controlled by USB and test parameters can be recorded for further analyses. Scope of deliveryIKA Oven 125 basic dryWire grid tray, chrome plated (2x)Tilt protection (2x)Screwdriver (for adjustment of temperature limit)USB cableCalibration certificationatribut:
- Air Outlet Port Diameter Inside (mm): 48
- Heater Output Power (W): 2400
- Input Power Standby (W): 2
- Operating Area Inner Chamber (mm): 550x525x450
- Permissible Ambient Temperature (°C): 5-40
- Bante Conductivity Meter Portable (Pengukur Konduktivitas)Deskripsi:Bante520 Portable Conductivity MeterEconomy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.atribut:
- Dimensions (mm): 170x85x30
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Kikkoman Biochemifa Atp Wiping Inspection System Lumitester SmartDeskripsi:Suitable for food production, beverage production, restaurant / lunch facilities, overseas audits, factory audits, and store audits. Suitable for infection control room, central materials room, endoscope room, dialysis room, ME room, dentistry and nutrition department in every site.atribut:
- Data Memory: 2000 data
- Power Supply: 2 AA alkaline batteries or 2 AA nickel-metal hydride rechargeable batteries
- Body Dimensions (mm): 65x176x40
- Accessories: 2 AA alkaline batteries, cleaning brush, USB cable, strap, quick manual
- Weight (g): 255
- AS ONE Part Number: 2-8524-21
- Data Output: RLU (RelativeLightUnit)
- Measurement Time (s): 10
- Benchmark Scientific Centrifugeatribut:
- UNSPSC: 40161701
- Adapters Included: None
- Amps (A): 1
- Capacity - Lab Equipment (mL): 8x15
- Color: White
- Display: Digital
- For use with: Conical Tubes
- Frequency (Hz): 50/60
- Item - Centrifuges: Centrifuge with Rotor
- Lab Rotor Material: PTFE
- Lab Rotor Type: Fixed
- Material: Aluminium
- Maximum Relative Centrifugal Force (xg): 5000
- Maximum Speed Lab Equipment (rpm): 5000
- Maximum Test Tube Volume (mL): 15
- Motor Type: Brushless
- Noise Reduction Rating NRR (dB): 19
- Overall Depth (inch): 14.4
- Overall Height (inch): 8.3
- Overall Width (inch): 11.6
- Product Type: Centrifuge
- Programmable: Yes
- Refrigerated: No
- Rotor Dia. (inch): 8
- Speed Control: Variable
- Standards: CE
- Type - Centrifuge: Benchtop
- Voltage (V): 115 AC
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
Daftar Harga sentrifugal Terbaru November 2026
| Benchmark Scientific Mesin Sentrifugal | Rp19.999.900 |
| GRAM Density Calculation Balances | Rp56.999.900 |
| Calpeda Pump Centrifugal (Pump Only) (Pompa Sentrifugal) | Rp22.999.900 |
| KYODO Pump Centrifugal (Pompa Sentrifugal) | Rp1.499.900 |
| Eppendorf Centrifuge 5702 RH G | Rp159.999.900 |
| CKE Centrifugal Fan (Kipas Sentrifugal) | Rp709.900 |
| OHAUS Centrifuge Multi FC5816 | Rp169.999.900 |
| CKE Centrifugal Fan | Rp219.900 |
| ABM Test Sieve Set (Ayakan Uji) | Rp14.999.900 |
| Fritsch Sieve Shaker (Mesin Pengayak Uji) | Rp129.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/Benchmark%20Scientific%20Mesin%20Sentrifugal/hkP109502632-1.jpg)

%20(Pompa%20Sentrifugal)/9dP108042337-1.jpg)
/iyP105073682-1.jpg)
/Eppendorf%20Centrifuge%205702%20RH%20G/e2P110432506-1.jpg)
/gxP107702609-1.jpg)
/OHAUS%20Centrifuge%20Multi%20FC5816/1sP106511064-1.jpg)

/m9P111107801-1.jpg)
/4tP108093173-1.jpg)

/qzP104666971-1.jpg)


/lcP107964768-1.jpg)
/0iP110946018-1.jpg)
/odP104885877-1.jpg)

/Benchmark%20Scientific%20Centrifuge/gnP109502599-1.jpg)
/13P107622039-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)