Beli steelball di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Wrecking BallDeskripsi:It is a non-magnetic type that does not harden by heat treatment and has excellent corrosion resistance. It has high durability and excellent mechanical properties at high and low temperatures.atribut:
- HardnessHRC: 25-39
- Material: Stainless steel (SUS304)
- AS ONE Chrome Steel Ballatribut:
- Material: Chrome steel (SUJ-2)
- Hardness: HRC 62 - 67
- AS ONE Ballatribut:
- Hardness: HRC25 - 39
- Size (mm): 5
- Material: Stainless steel (SUS304)
- Package Size (mm): 100x170x20
- Three Star Sendok Teh STGatribut:
- Material: Plastic
- AS ONE Stainless Steel Ballatribut:
- Material: Stainless Steel (SUS304)
- EZO Bantalan Bola Stainless Steel Ukuran Besar Tipe Terbuka (Laher)atribut:
- Bearing Type: Large Sized Stainless Steel Bearing
- Seal: 2RS, 2RU
- Non Brand Stainless Steel BallsDeskripsi:Total 3kg of steel balls for 4pcsx500ml Stainless Steel Jaratribut:
- Material: Stainless Steel
- Balls: 5, 8, 10, 12, 15mm mixed
- AS ONE Tungsten Ballatribut:
- Specific Gravity: 17.8 to 18
- Material: Tungsten
- RYU Air Compressor (Kompresor Angin)Deskripsi:- The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
- SKF Angular Contact Ball Bearing Two Super Precision CD/P4ADGA Type (Laher)Deskripsi:These matched sets of two super-precision, high-capacity, D design, single row angular contact ball bearings are available in a variety of arrangements. They are designed for high-load capacity and relatively high speed operation and, compared to the equivalent SKF B and E design high-speed bearings, are best suited for heavier loads.atribut:
- Coating: Without
- Number of Rows: 2
- Design: High-capacity D
- Sealing: Without
- Lubricant: None
- Bearing Material: Bearing steel
- Contact Angle (°): 15
- Contact Type: Normal contact (two-point contact)
- Matched Arrangement: Universal matching
- Matched Condition (axial clearance/preload): Extra light preload
- Number of bearings in matched set: 2
- Ring Type: One-piece inner and outer rings
- Tolerance Class: P4A
- Universal Matching Bearing: Yes, back-to-back (<>), face-to-face (><) or tandem (>>)
- FAG Deep Groove Ball Bearing HLC Type (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
- NACHI Bantalan Bola Alur Dalam (Laher)Deskripsi:- This type is constructed with the inner ring and ball assembly contained within an outer ring which has a spherical raceway for self aligning.- Self-aligning ball bearings are particularly suitable for applications where misalignment occurs from errors in mounting or from shaft deflection.
- KRISBOW Lampu UV Disinfektanatribut:
- Height Dimension (cm): 50
- Length Dimension (cm): 19
- Width Dimension (cm): 19
- COPELAND Filter DryerDeskripsi:The EK Liquid Line filter drier is a premium compacted bead filter drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line filter drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R 410A, R-500, R-502, and R-507.
- ARTIX Compressor Oil Less (Kompresor Angin)Deskripsi:ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.atribut:
- Voltage (V/Hz): 220/50
- Insulation class: B
Daftar Harga steelball Terbaru October 2026
| AS ONE Wrecking Ball | Rp2.699.900 |
| AS ONE Chrome Steel Ball | Rp389.900 |
| AS ONE Ball | Rp1.799.900 |
| RYU Steel Ball | Rp1.900 |
| Three Star Sendok Teh STG | Rp7.900 |
| AS ONE Stainless Steel Ball | Rp469.900 |
| KRISBOW Air Compressor (Kompresor Angin) | Rp2.499.900 |
| Koyo (J-TEKT) Tapered Roller Bearing 30000 Series (Laher Tirus) | Rp129.900 |
| EZO Bantalan Bola Stainless Steel Ukuran Besar Tipe Terbuka (Laher) | Rp76.900 |
| Non Brand Stainless Steel Balls | Rp5.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

























































































































































/e7P104565511-4.jpg)
%20Tapered%20Roller%20Bearing%2030000%20Series%20(Laher%20Tirus)/7aP106593262-1.jpg)
/rnP105599995-1.jpg)


/P102174203-1.jpg)
/SKF%20Angular%20Contact%20Ball%20Bearing%20Two%20Super%20Precision%20CD%2FP4ADGA%20Type%20(Laher)/qiP104078954-3.jpg)
/g7P104849583-1.jpg)
/kkP105144740-3.jpg)
/i2P102086650-2.jpg)


/lsP105146784-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)