Beli soxhlet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Climbing Soxhlet Extractor II Typeatribut:
- Material: borosilicate glass-1
- SIBATA SCIENTIFIC TECHNOLOGY Flat Bottom Flask For Soxhlet Fat ExtractorDeskripsi:Spare part for common ground soxhlet fat extractor set.atribut:
- Material: Borosilicate glass
- Capacity (ml): 150
- Ground Joint: 24/40
- Ball Diameter (Φmm): 75
- SIBATA SCIENTIFIC TECHNOLOGY SPC Cooler for SPC Medium Soxhlet Fat ExtractorDeskripsi:Sphere condenser for medium-sized Soxhlet extractor.atribut:
- Lower Sliding: Transparent sliding 45
- Material: Borosilicate glass
- MTops Heating Mantle Soxhlet 6 Recesses Digital (Pemanas Lab Mantle)atribut:
- Material: Powder coated metal case
- Number of Positions: 6
- Power Supply: 220V or 110V 50/60 Hz
- SIBATA SCIENTIFIC TECHNOLOGY SPC cooler for SPC Soxhlet fat extractorDeskripsi:・The cooler has a double-tube structure, and the middle tube through which the steam passes contains spherical glass balls, so it features a large cooling area.・Used by connecting to the upper part of the SPC standard Soxhlet fat extractor.atribut:
- Length (mm): 315
- Material: Borosilicate glass
- BioBase Auto Soxhlet Fat Extractoratribut:
- Measuring Range: Oil Content Within The Scope Of 0.5%-60% Of Good, Feed, Oil And Various Kinds Of Fat Products
- Measuring Sample Quantity: 6 Simultaneously
- Recovery Rate: ≥80%
- Recovery System: Automatic
- Temperature Controlling Range (°C): -100 (Room Temperature)
- Heating Time (minute): within 10
- Power (W): 1000
- Shape Size (mm): 670x250x600
- Voltage/Frequency (V/Hz): AC 220/50
- Velp Automatic Solvent ExtractorDeskripsi:SER 158 Series Automatic Solvent ExtractorFully automatic and cloud-enabled hot solvent extractor, for safety, fast, accurate, and reliable extractable matter determination.Fast and accurate solid-liquid extractionThe SER 158 Series automatic solvent extractors, available in 3- and 6-position models, provide precise and accurate solutions for both quantitative and qualitative extractable matter determination according to the Randall method, analyzing up to 5 times faster than traditional Soxhlet extraction.The solid-liquid extraction process efficiently removes soluble components from solids through 5 sequential steps. The SER 158 works in compliance with international standards, including s AOAC, ISO, EPA, APHA, UNI. With robust heating, advanced software, and integrated safety features, the SER 158 ensures reproducible extraction results.The SER 158 is fully automated to maximize productivity and free operator time. Just Load&Go! Unparalleled versatility and scalabilityThe SER 158 Series stands out for its versatility, designed to handle all sample types and sizes with a complete range of accessories and consumables:- Butyl, Viton, and the exclusive Vaflon seals ensure broad compatibility with the majority of solvents and solvent mixtures- 3 different sizes of cups, thimble holders, and thimbles enable precise extraction of minimal sample amounts while reducing solvent use- Choose between cellulose thimbles for quantitative analysis and glass fiber thimbles for qualitative analysis - Compatibility with HU6 glass crucible to prevent sample loss during transferThe SER 158 is a universal solvent extractor and combining up to 4 units enables you to perform multiple applications independently and simultaneously.Smart and easy to useThe SER 158’s exclusive 7" ControlPadTM offers a highly intuitive User Interface, simplifying setup and interaction with the analyzer. Engineered for 24/7 unattended operation, the SER 158 leverages the Load&Go technologies, minimizing the need for manual intervention. The integrated, removable ControlPadTM supports connection with a balance and barcode reader, maximizing automation and ensuring full traceability.Choose from a library of pre-installed methods, create new ones, and mark your favorites for a fast start-up. The ControlPad™ displays each extraction step in real-time, providing a comprehensive set of information and options.Results are immediately calculated and stored in the on-board memory. With three USB ports and an Ethernet connection, data can be easily exported to external devices for seamless integration. Minimum exposure to solventsThe SER 158's safe SolventXpress™ technology allows smart solvent dispensing, guaranteeing minimum exposure to solvents and operator safety. At the end of each analysis, the condensed solvent is automatically collected in the cooled recovery tank at the back of the unit. Solvent output is managed by a simple, one-click command on the ControlPad™.Hermetically sealed and equipped with a protective transparent cover, the SER 158 safeguards against spills and hot solvent exposure. Advanced sensors continuously monitor the extraction process for safe, seamless operation at every step.With SafeEnd™ technology, the SER 158 automatically lifts extraction cups after the "removing" step, preventing extracted matter from burning. Premium materials for cost-effective extractionsVELP's patent-pending titanium condensers guarantee unparalleled solvent recovery rates of more than 90%, efficiently collected in the cooled recovery tank. For most fat extraction applications, the recovered solvent can be reused, significantly cutting down operating costs. Further cost savings are achieved through minimal cooling water consumption (starting from 1l/min) and independent heater control, allowing for selective on/off operation.Compact design to save space in your labThe SER 158’s compact design maximizes valuable lab space, fitting seamlessly under the fume hood.VELP's extractors deliver best-in-class space savings, combining fully automated analysis steps and solvent management in a minimal footprint.Cloud technology to raise the bar of automationThe SER 158 operates fully automatically and unattended, and with connectivity to the VELP Ermes cloud platform, you can monitor and control your analyses from a virtual dashboard, anytime, anywhere, even remotely. This means less time on routine checks and easy data downloads at your convenience.Access VELP Ermes on your PC, smartphone, or tablet for:- Real-time monitoring and notifications- Maximum security and data protection- Enhanced Service Support from VELP and partners' technicians- Immediate Software Updates- Create and share reports, track trends, and get useful insightsTEMS™ TechnologySave Time, Energy, Money and Spaceatribut:
- Accepted Solvent: Capable of being used with the majority of solvents
- Automation: Immersion, Removing, Washing, Recovery, Cooling
- Condenser: Titanium (VELP Patent Pending)
- Connectivity: Cloud via LAN
- Dimensions (WxHxD) (inch): 21.5x2.,5x17.7
- Dimensions (WxHxD) (mm): 546x546x450
- Display: 7inch color touch screen - extractable ControlPad
- Heating Element: Glass ceramic – positions independent switch on/off
- Interfaces: 3 x USB (balance, mouse, USB stick), Ethernet (Pc)
- Lighting: LED lights show active positions
- Maximum Capacity (sample): 42 samples/day/unit
- Measurement Range (%): 0.1 to 100
- Positions: 6-positions
- Reproducibility (RSD) (%): ≤1
- Result Calculation: Automatic, Archived on ControlPad
- Sample Size (g): 0.5 to 15 in 33x80 mm thimbles (generally 2-3 g)
- Scalability: 24-pos. (up to 4 units)
- Seals: Viton, Butyl, and Vaflon
- Solvent Recovery (%): >90
- Water Consumption (L/minute): From 1.0
- Supertek Extractor Soxhlet ApparatusDeskripsi:Extractor Soxhlet Apparatus 500ml SUPERTEKKaca bening, bahan kacanya adalah Boro (Borosilikat) Ekspansi Rendah 3.3Kaca sesuai standar ISO 3585 dan ASTM E-438 Tipe 1 Kelas A,dikenal di pasar sebagai merek dagang seperti PYREXTM dan DURAN TMKesesuaian dengan DIN 12602Socket 60/46Cone 29/32atribut:
- Capacity (ml): 500
- Glass Material: Borosilicate
- AS ONE Common Surigo Dimroth Cooleratribut:
- Cylinder Length (mm): 300
- Rubber Stopper (mm): 8
- Velp Solvent ExtractorDeskripsi:SER 148 Series - Solvent ExtractorsSolvent extraction system suitable for the separation of a substance or a group of elements from solid and semi-solid samples according to the Randall technique.- The reliable solution for solvent extractionThe SER 148/3 and SER 148/6 can be used to separate a substance or a group of elements from solid and semi-solid samples according to the Randall technique (consisting of Immersion, washing and solvent Recovery).As for the automatic version SER 158, the main field of application is the determination of the content of soluble products such as fats, detergents, plasticizers and pesticides in food, animal feeds, detergents, rubber and plastic formulas, pharmaceutical products, soil.The SER 148 Series is a semi-automatic solution with no compromises on operator safety (IP55) and solvent consumption also guaranteeing a limited cost per analysis.Combined to HU6 Hydrolysis Unit, is possible to use the same crucibles to prevent any possible sample loss between the two units.- Randall Method, Faster ResultsPerform single or multiple solvent extractions with Randall method, an improvement of Soxhlet technique, as hot solvents are used to speed up the analysis. In fact, the fast solubilization made by hot solvent permits a considerable reduction of the extraction time (approx. 90 minutes).The extraction is made by immersion of the sample in the boiling solvent, followed by a rinsing phase with cold solvent.Maximum reproducibility is ensured, as well as a high recovery rate of the solvent used.SER Series can be used with a wide range of sample types and with a variety of solvents, for increased flexibility.atribut:
- Reproducibility (RSD) (%): ≤ 1
- Max. Volume Extraction Cup (ml): 150
- Working Temperature (°C): 100 to 260
- Sample Quantity (g): from 0.5 to 15 (generally 2-3 g)
- 2 Display: Working Temperature/Settable Parameters
- Construction Material: Epoxy Painted Metal Structure
- Cooling Water (L/minute): 2
- Immersion Time (minute): 0 to 999
- Number of Programs: 29
- Recovery Time (minute): 0 to 999
- Solvent Recovery (%): 50 to 75
- Washing Time (minute): 0 to 999
- AS ONE Plug Rubber Viton Perforated (Penutup Karet)atribut:
- Hole Diameter (mm): 5
- Number of Holes: 1
- Lutron Dissolved Oxygen MeterDeskripsi:This Digital Oxygen Meter is suppliedwith a polarographic type probe with anincorporated temp. sensor which servesfor precision Dissolved Oxygen(DO),Temp. measurement.Applications for Aquarium, Medicalresearch, Agriculture, Fish hatcheries,Laboratory, Water conditioning, Miningindustrial, Schools & Colleges, Qualitycontrol...atribut:
- Circuit: Custom one-chip of microprocessor LSI circuit
- Velp Automatic Kjeldahl Nitrogen Protein AnalyzerDeskripsi:UDK 169 with AutoKjel Autosampler - Automatic Kjeldahl Nitrogen Protein AnalyzerFully automatic distillation and titration for Kjeldahl protein determination, Non-Protein Nitrogen (NPN), volatiles and more. Connection to autosampler for high sample throughput, maximum flexibility and unattended operation.Safety, efficiency and precision for high-throughput laboratoriesThe UDK 169 is designed for high-throughput laboratories looking for precise and reproducible results of Kjeldahl nitrogen TKN, proteins, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulfites, phenols, volatile acids, cyanides, and alcohol content. UDK 169 can be used in combination with the AutoKjel autosampler, for a highly productive system capable of autonomously processing sample tubes, which are fed directly into the fully automatic distillation and titration unit.- The fully automatic process ensures efficient operations, distillation and titration performed simultaneously - Shortest time-to-results with online titration and automatic results calculation - Premium result accuracy and precision thanks to the integrated colorimetric titrator with high precision burette- Programmable boric acid, water, sodium hydroxide addition- Selectable steam generation output level 10% – 100%- Auto removal of residues from titrator & sample tube- Clear and intuitive operations thanks to the Smart User Interface and digital display- Maximum safety for the operator - Unmatched flexibility with the autosampler and a wide accessory range Maximum Productivity with AutokjelUDK 169 used in combination with the AutoKjel autosampler, for a highly productive system is capable of autonomously processing up to 24 samples with standard test tubes (250 ml) or 21 Jumbo test tubes (400 ml).Sample tubes are taken from the carousel and fed directly into UDK 169 for further processing and reliable results, allowing the user to operate in complete safety and with extreme ease, without requiring an attendant.The UDK 169 & AutoKjel Kjeldahl analyzer is developed for continuous operation, providing the maximum sample throughput and data processing automation.Premium accuracy and precisionThe automatic Kjeldahl analyzer UDK 169 colorimetric titrator guarantees accuracy, precision, and a long lifetime. With a limit of detection (LOD) of 0.015 mgN and a limit of quantification (LOQ) of 0.04 mgN, UDK 169 is perfect even for challenging analyses with samples containing a low amount of Nitrogen.The system relies on a colorimetric measurement of a chemical reaction with automatic endpoint detection. VELP colorimetric titrator benefits:- Completely automatic procedure - Calibration-free- Maintenance-freeThe UDK 169 allows to constantly monitor the titration with the real-time graph displayed on the instruments. Unrivalled technologies to support your laboratory - Titanium Condenser and Technopolymer Splash HeadThe UDK 169 features the unique VELP patented titanium condenser designed for efficient thermal exchange and low water consumption. The distillate temperature is always kept below the Kjeldahl threshold value (35 °C), as indicated in the Kjeldahl method, without nitrogen loss.- Reduced water consumption- High resistance material with prolonged lifespan - Reduced break risks during routine cleaning The exclusive VELP Technopolymer Splash Head incorporated in the UDK 169 is designed for high throughput providing state-of-the-art durability and resistance.- Chemical resistant materials - Unmatched lifespan of up to 10,000 analyses - Maintenance-free and no risk of breaking Reliability and safety for your labThe UDK 169 is provided with the most complete set of safety features to ensure maximum operator safety. Sensors monitor tube in place, safety doors, reagent levels, cooling water flow-rate and more. The VELP Patented Steam Generator guarantees safe working conditions working without pressure:- Rapid pre-heating time- High performance and resistance- Maintenance-free- Works with deionized waterIntuitive software ensuring ease-of-use and data management at its bestThe bright 7" color touch screen and easy-to-use software guide the operator step-by-step. - Users' management with 3 levels of authorizations and permissions according to GLP - Real-time graph - Automatic result calculation and onboard archive - Control features for AutoKjel autosampler- Analysis and instruments statistics- Distillation in series feature to speed up data entry - Data export in .xls, .txt, .csv and maximum compatibility for LIMSThe optional barcode technology simplifies distillation data management and results calculation.The UDK 169 software can be upgraded with the optional 21 CFR Part 11 Package for Pharmaceutical, Cosmetic and Food industry laboratories that require compliance with FDA regulation. Streamlined processes and enhanced service support with VELP Ermes Cloud PlatformUDK 169 features the unique connection option via Wi-Fi or LAN to VELP Ermes Cloud Platform, the Smart Lab solution allowing you to reduce routine operations thanks to the real-time monitoring of your Kjeldahl analysis wherever you are, at any time. Just by using a PC, a Smartphone or a Tablet you can manage multiple instruments, consumables, workflows, analysis data, and instrument working conditions.Immediate event and alarm notifications inform you about analyses and the remote analysis interruption guarantees total control of your laboratory processes. Grant access to instruments and data only to specific people in your organization and decide whether you like to share information directly with VELP or with authorized service centers to benefit from a reduced diagnostic time and enhanced service support. Nitrogen determination at high throughput gets to a new level with VELP Ermes Cloud Platform.TEMS™ TechnologyUDK Series Kjeldahl distillation units work with the innovative TEMS™ benefits, for unmatched savings.Time Saving: rapid heating reduces wasted timeEnergy Saving: limited energy consumption thus cutting CO2 emissionsMoney Saving: cost reduction for each analysisSpace Saving: the narrow footprint saves valuable laboratory bench spaceatribut:
- Boric Acid Addition: Automatic
- Delay Time (Devarda Alloy Analysis) (s): 00 - 99min 59
- Detection Limit (mg N): >0.015 (LOD)
- Display: 7inch color touch screen
- Distillation Residues Removal: Automatic
- Distillation in Series: Yes
- Measuring Range (mg N): 0.04 to 220
- Recovery (%): ≥99.5
- Reproducibility (RSD) (%): ≤1
- Sodium Hydroxide Addition: Automatic
- Steam Flow Regulation (%): 10-100
- Structure: Corrosion-resistant technopolymer
- Titration Residues Removal: Automatic
- Titration Vessel Cleaning: Automatic
- Water Addition: Automatic
- Gratech Beaker (Gelas Kimia)Deskripsi:Complies with DIN 12331 & ISO 3819. The spout design enables precise and clean pouring, large labeling field for easy marking. Uniform wall thickness & ideal for heating liquids. Clear metric Graduation for convenience, and highly resistant to chemical attack.
- Sojilab Heating Mantle HM Series (Pemanas Lab Mantle)atribut:
- Hot Temperature (°C): 30 to 400 (dengan pengaturan suhu)
- Power (V): AC 220
Daftar Harga soxhlet Terbaru October 2026
| IWAKI Glass Ware Soxhlet Extractor ISO K-6 set | Rp1.799.900 |
| Climbing Soxhlet Extractor II Type | Rp2.099.900 |
| SIBATA SCIENTIFIC TECHNOLOGY Flat Bottom Flask For Soxhlet Fat Extractor | Rp869.900 |
| Synthware Soxhlet Extractor Body | Rp4.799.900 |
| SIBATA SCIENTIFIC TECHNOLOGY SPC Cooler for SPC Medium Soxhlet Fat Extractor | Rp4.899.900 |
| MTops Heating Mantle Soxhlet 6 Recesses Digital (Pemanas Lab Mantle) | Rp50.999.900 |
| SIBATA SCIENTIFIC TECHNOLOGY SPC cooler for SPC Soxhlet fat extractor | Rp2.199.900 |
| BioBase Auto Soxhlet Fat Extractor | Rp92.999.900 |
| B-ONE Soxhlet Extraction Apparatus (Alat Ekstraksi) | Rp5.599.900 |
| Velp Automatic Solvent Extractor | Rp1.299.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/65P106505221-1.jpg)


/m5P105890797-1.jpg)




/0pP108198025-1.jpg)


/P102079140-1.jpg)
/jwP108326716-1.jpg)
/hiP108422630-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)