Beli infrared di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Visionmed Infrared Micro Sterilizer (Sterilizer Inframerah)Deskripsi:High temperature sterilizationThe heating area can reach to 900~1300°C in few seconds without preheating time. Infrared sensor control, can be operated with one hand.atribut:
- Automatic Sterilization Stop Time (s): 7
- Dimension (LxWxH) (mm): 160x140x220
- Heat Source: Infrared-halogen lamp
- Heating Temperature (°C): 900~1300
- Heating Zone Material: Quartz glass
- Heating Zone Size (mm): Ø15x100
- Infrared Sensor: Yes
- Permissible Ambient Humidity (% RH): 80
- Permissible Ambient Temperature (°C): 5~40
- Power (W): 600
- Power Supply (V/Hz): 110/220; 50/60
- Protection Class: IP20
- FY TECH Multifunctional Shortwave Infrared Curing Lampatribut:
- Input Voltage (V): AC 200-240
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Snap-on BASIC Battery System Tester (Penguji Baterai)atribut:
- Battery Type: Standard, AGM
- Clamps: Small
- System Test: Yes – Voltmeter
- Volts: 12
- Cable Length: 2' Fixed
- CCA Range: 100–1,400
- Country of Origin: CHN
- Display: LCD backlit (3.1inch diag.)
- Model : Basic
- Printer Capable: None
- Rating Systems: SAE, EN, IEC
- Visionmed Electronic Petri Dish TurntableDeskripsi:Electric petri dish revolving table adopts non-contact infrared sensor technology ensures extremely simple operation with hand movements. lt is an essential basic instrument forbacterial coating and inoculation in various microbiology laboratories.atribut:
- Infrared Sensing Range (mm): 5~50
- Petri Dish Diameter (mm): 60~150
- Power Supply (V/Hz): 100-240; 50/60
- Rotary Direction: Clockwise
- Rotation Speed (rpm): 10-120
- Speed Range (rpm): 25~150
- Timing Range (s): 30~180, adjustable
- Workplate (pcs): 2
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- TESTO Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- Flir Infrared Visual ThermometerDeskripsi:As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.atribut:
- UNSPSC: 41112213
- Brand: FLIR
- Operating Temperature Range (°F): 14 to 113
- Spectral Response - Infrared (µm): 7.5 to 14.0
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- Flir Infrared ThermometerDeskripsi:- With laser point function.- Consumer products safety act PSC marked item.- Equipped with auto power off and automatic hold functions.- With backlight.
- Smart Sensor Thermal ImagingDeskripsi:Thermal Imager dari SMART SENSORCek suhu secara akurat dari foto real time dengan mudah menggunakan alat iniAlat portable yang sangat nyaman digunakan dalam genggaman tangan ini memiliki banyak sekali fitur yang akan membantu anda mengidentifikasi suhu
- Nagata Sapu Nylon (Plastic Broom)atribut:
- Length (cm): 107
- Color: Assorted Color
- Bristle Material: Nylon
- Handle Length (cm): 107
- Width (cm): 24
- Philips Lamp Reflector Partytone PAR38 Color (Lampu Reflektor)Deskripsi:Deskripsi:- Lampu sorot ber-reflektor dan berwarna dengan diameter 121mmFitur:- Dilapisi silicon tahan cuaca pada bagian muka lampu dengan beberapa pilihan warna - Lampu dengan sudut sorot yang lebarKeuntungan:- Menampilkan kesan dekoratif baik di dalam atau di luar ruangan- Konsumsi listrik 20% lebih rendah dibandingkan dengan lampu PAR jenis terdahuluAplikasi:- Taman, taman umum atau pribadi- Perayaan festival- Restoran, bar, ruang dansa, nightclub- Etalase pajangan untuk display- Dapat dipasang di luar tanpa proteksi kaca, juga dapat dipasang dengan dudukan lampu kedap air- Untuk pemakaian di luar ruang, karet tahan panas harus dipasang di antara lampu dan dudukan lampuatribut:
- Fitting: E27
- Diameter (mm): 122.5
- Length (mm): 137
- Life Time (hour): 2000
- Calex Infrared Temperature SensorDeskripsi:Miniature infrared temperature sensor with optional high-ambient sensing head and touch screen. Sensing head and configurable electronics module with touch screen (optional) for temperature indication and configuration.atribut:
- IP Rating Sensing Head: IP65
- Light Source: Infrared
- Product Type: Infrared Temperature Sensor
- DLAB Infrared Sterilizer (Sterilisator Inframerah)Deskripsi:Application: Can be used in Biology safety cabinet and clean bench space,
- DHC Digital Battery Tester with Print (Alat Tes Aki)Deskripsi:Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
- ZOYI Infrared ThermometerDeskripsi:Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gunatribut:
- Emissivity: 0.95 Preset
- Accuracy (°C): ±1.5
- D:S Ratio: 12:1
- Calex Type K Thermocouple Infrared Temperature SensorDeskripsi:High quality, low cost, non-contact Infra-red temperature sensors suitable for measuring the temperature of inaccessible or moving objects and materials.atribut:
- Cable Length Output (m): 1
- IP Rating Sensing Head: IP65
- Light Source: Infrared
- Minimum Temperature Sensed (°C): 0 (Zero)
- Product Type: Infrared Temperature Sensor
- Sensor Type: Type K Thermocouple
- Spectral Range (μm): 8 to 14
- Terminal Type: Cable
- Calex Temperature Sensor InfraredDeskripsi:Calex PyroCAN series infrared temperature sensors measure the temperature of a surface and transmit via CAN Bus using the Raw CAN protocol.atribut:
- Cable Length Output (m): 1
- IP Rating Sensing Head: IP65
- Product Type: Infrared Temperature Sensor
- Sensor Type: Temperature Sensor
- Haltec Standard Bore Heat-Resistant Coreatribut:
- Tire & Rim No.: C-1
Daftar Harga infrared Terbaru November 2026
| Visionmed Infrared Micro Sterilizer (Sterilizer Inframerah) | Rp9.199.900 |
| FY TECH Multifunctional Shortwave Infrared Curing Lamp | Rp5.599.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp509.900 |
| Snap-on BASIC Battery System Tester (Penguji Baterai) | Rp9.099.900 |
| Visionmed Electronic Petri Dish Turntable | Rp8.699.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| TESTO Infrared Thermometer | Rp2.099.900 |
| Flir Infrared Visual Thermometer | Rp14.999.900 |
| Benetech Infrared Thermometer | Rp339.900 |
| Flir Infrared Thermometer | Rp5.399.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/q2P112187938-1.jpg)

/j0P101516684-11.jpg)
/r4P103251976-1.jpg)







/P101574219-1.jpg)
/P102126349-1.jpg)

/qaP103452946-1.jpg)
/ilP107928669-1.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)