Beli waterbath di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Maskot Water Bath Digital (Penangas Air)atribut:
- Accuracy (°C): 0.5
- Maskot Water Bath Shaking (Penangas Air)atribut:
- Amplitude (mm): 16 or 24
- Exterior Dimension (WxLxH) (mm): 828x360x425
- Mode: Reciprocrating Oscilation + Thermostatic WaterBath
- Operating Temperature Range (°C): RT- 100
- Power (W): 1500
- Reciprocating Frequency Range: 20-180
- Safety device: Over Temperature Alarm, Menu Locked, Water Full or Shortage Protection, Motor Shaft Lock Protection
- Shack Basket Largest Single Size (ml/pieces): 100 x12; 250 x8; 500 x6
- Speed Accuracy (rpm): ±1
- Temperature Motion (°C): ±0.1
- Temperature Resolution Ratio (°C): 0.1
- Temperature Uniformity (°C): ±0.2
- Timer (minute): 0~9999
- Volume (L): 31
- Water Tank Size (WxLxH) (mm): 500x310x200
- PRIO Water Bath (Penangas Air)Deskripsi:Pembuangan air secara elektrikatribut:
- Room Temperature Range (°C): +5-100
- Maskot Water Bath Digital with Cover (Penangas Air)atribut:
- Accessories: Stainless Steel Cover
- Accuracy (°C): 0.5
- Safety device: Over Temperature Alarm
- Temperature Range (°C): RT+ 5~100
- Voltage (V/Hz): 220/50
- B-ONE Water Bath Digital with Cover and Test Tube Pack (Penangas Air)atribut:
- Accuracy (°C): 0.5
- Power (W): 1500
- Safety device: Over Temperature Alarm
- Temp. Control Mode: PID
- Temperature Range (°C): 5-100
- Voltage (V/Hz): 220/50
- Scitek Water Bath (Penangas Air)Deskripsi:SCITEK Lab Thermostatic Water Bath RT+5-99 degree 2.1l water bath1. Advanced electronic temperature control devices2. Temperature adopts intelligent fuzzy PID control.3. The measured and set values of temperature can be selected with a minimum resolution of 0.1°C or 1°C.4. It has the function of switching between Fahrenheit and Celsius degrees.5. The timing function can be selected (none, constant temperature timing, running timing), the timing direction can be selected as positive or countdown, and the timing unit can be selected (minutes, hours). After the timing is completed, a buzzer will sound to prompt (the prompt time can be set).6. With temperature self-turning function7. Temperature sensor open circuit, short circuit sound and light (buzzer) alarm prompt, and the controller automatically disconnects the heating output.atribut:
- Structure: Desktop
- AS ONE Thermal Robot Automated System (Penguji Termal)atribut:
- External Dimension (mm): 140x150x310
- Timer Setting Range: 1 minute to 99 hours (1 Minute Units)
- JOAN LAB Water Bath (Penangas Air)atribut:
- Temperature Range (°C): Room temp. - 99.9
- Accuracy (°C): 0.1
- B-ONE Water Bath Digital (Penangas Air)atribut:
- Temperature Range (°C): 5-100
- GETRA Food Dehydrator (Pengering Makanan)Deskripsi:Material from stainless steel. Internal fan. Thermostat. Timer. No noisy. Capacity 30 racks.atribut:
- Temperature (°C): 40 to 90
- witeg Water Bath Precision Digital (Penangas Air)Deskripsi:Safety mechanism:- locking mode- over- temperature and over-current protection- sensor error protectionController:- digital fuzzy controller with Jog-Shuttle-switch (turn + push)Water bath WB, flat lid, power cable, instruction manualatribut:
- Capacity (L): 6
- Inner Width (mm): 300
- Inner Length (mm): 155
- Inner Height (mm): 150
- Outer Width (mm): 325
- Outer Length (mm): 180
- Effective Space (mm): 300x155x110
- Outer Height (mm): 260
- Packing Size (mm): 350x210x310
- Power Consumption (W): 800
- Sensor: Temperature Sensor PT100
- Temperature Accuracy (°C): ±1.0
- Temperature Control Resolution (°C): Display 0.1, Control 0.1
- Temperature Fluctuation (°C): ±1.0
- Temperature Range (°C): 5 to 100
- AS ONE Water Bath Square Type (Penangas Air)atribut:
- Power Supply (50/60Hz) (VAC): 110
- Temperature Settings Range (°C): R.T. + 5 to 90
- Function: Liquid temperature expansion temperature rise prevention device, timer (1 minute to 99 hours 59 minutes)
- Accessories: Lid (Flat Type)
- Material: water tank / stainless steel (SUS304), main body / steel powder coating
- Maskot Horizontal Digital Drying Ovenatribut:
- Display: Digital
- Temperature Accuracy (°C): 1
- Temperature Controller: PID
- Temperature Range (°C): RT + 10-250
- Timer (minute): 0-9999
- Voltage (V/Hz): 220/50
- Ludwig Schneider Abel Water‐Bathatribut:
- Filling: Hg
- Immersion (mm): 89
- Total Length (mm): 228
- AS ONE Water Bath Smart (Penangas Air)Deskripsi:- Excellent durability with stainless steel (SUS304) paint finish. - There are no protrusions such as heaters or sensors inside the tank. - Adopts PID control with high temperature control accuracy. - The water tank has no seams and is R-processed, so it is easy to clean and there is no need to worry about water leakage.atribut:
- Temperature Setting Range (°C): Room temperature +5 to 80
- Heater: mica heater
- Body Material: Stainless steel (SUS304) baked paint finish
- Material (Water Tank): Stainless steel (SUS304)
- Power Cord: With 1.4m 3P plug
- Safety device: Temperature control board side alarm (heater disconnection/sensor disconnection), overheat prevention switch, overcurrent breaker
- Sensor: Type K thermocouple
- Temperature Control: PID control, SSR output
- Temperature Control Accuracy (°C): ±1
- Yamato Water Bath (Penangas Air)atribut:
- Temperature Control Accuracy (°C): ±0.02~±0.07
- Temperature Distribution Accuracy (°C): ±0.3
- Temperatur Controller: PID control by microprocessor (BK: Fixed temperature operation)
- Sensor: W sensor: Pt resistance thermometer, Pt 100Ω(temp. controller) + K thermocouple (overheat protector)
- Temp. Setting / Display Method: Digital setting / Display
- Overheat Protector: ON / OFF by Microprocessor
- Timer: 1min.~99hrs. 59min. to 999hrs. 50mins, Digital Setting, Auto Start, Auto Stop, Quick Auto Stop
- Safety device: Self-Diagnotic Functions (Heater Disconnection, SSR Short Circuit, Abnormal Sensor, Over Current), Electric Leakage Breaker, Over Heat Protector
- Shelf pitch (mm): 30
- Operating Temperature Range (°C): 5 - 80 (RT+)
- Cole Parmer Water Bath (Penangas Air)atribut:
- Capacity (L): 24
- Frequency (Hz): 50
- Temperature Stability (°C): ±0.5
- High-Temperature Cut off: Yes
- Maximum Temperature (°C): 99.9
- Minimum Temperature (°C): Ambient 5
- Power (V AC): 230
- Working Area (W x L x D) (inch): 12x19x7
- Memmert Water Bath (Penangas Air)atribut:
- Material: stainless steel W.St. 1-4301
- Temperature Setting (°C): 10 to 100
- Cole Parmer Ultrasonic Bath Sonicatoratribut:
- Frequency (Hz): 50
- Frequency Output (kHz): 40
- Tank Dimension (cm): 50x30x20
- Capacity (gal): 7.25
- Capacity (L): 27
- Dimensions (mm): 550x330x360
- Power (V AC): 240
- Memmert Laboratory OvenDeskripsi:Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
Daftar Harga waterbath Terbaru November 2026
| Maskot Water Bath Digital (Penangas Air) | Rp3.699.900 |
| Maskot Water Bath Shaking (Penangas Air) | Rp30.999.900 |
| PRIO Water Bath (Penangas Air) | Rp2.899.900 |
| Maskot Water Bath Digital with Cover (Penangas Air) | Rp5.399.900 |
| B-ONE Water Bath Digital with Cover and Test Tube Pack (Penangas Air) | Rp11.999.900 |
| Scitek Water Bath (Penangas Air) | Rp3.599.900 |
| AS ONE Thermal Robot Automated System (Penguji Termal) | Rp16.999.900 |
| JOAN LAB Water Bath (Penangas Air) | Rp4.499.900 |
| B-ONE Water Bath Digital (Penangas Air) | Rp6.699.900 |
| GETRA Food Dehydrator (Pengering Makanan) | Rp3.199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/5rP111079207-1.jpg)
/poP111079924-1.jpg)
/lnP108389779-1.jpg)
/69P111079225-1.jpg)
/0yP105890034-1.jpg)
/1qP111944062-1.jpg)
/kdP108266733-1.jpg)
/1jP107679055-1.jpg)
/0gP105890016-1.jpg)
/6hP103471233-1.jpg)
/gyP109407610-1.jpg)
/8rP108251315-1.jpg)


/dlP102255489-3.jpg)
/11P105972037-1.jpg)
/ocP103773876-1.jpg)
/d4P111231472-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)