Kategori Product
Beli Produk Alat Laboratorium
Rekomendasi Produk Terkait Alat Gelas, Resin, Wadah Logam
Halaman Terkait Alat Gelas, Resin, Wadah Logam
Rekomendasi Produk Terkait Peralatan Analisa Lingkungan
- spectrometerSelengkapnya >Deskripsi:MITECH MAS800 Portable spectrometer, also called alloy analyzer. It adopts the principle of energy and wavelength differences in X-ray generated by metal atoms when energy level flips, so as to analysis element type and content in alloy material. Small size and light weight makes it convenient to work on site. It is easy to operate without tricky skills. A variety of elemental content can be measured at once in solid/powder/liquid sample detection. It is also designed with low consumption, high speed analysis and high accuracy; widely used in the field of analysis of elements such as boiler containers, petrochemical refining, iron and steel smelting, nonferrous metals, aerospace, weapons manufacturing and other elements that need to analyze Na or above to U. MAS 800 is a necessary professional precision instrument to improve the production efficiency and pass rate as well as cost savings.
Halaman Terkait Peralatan Analisa Lingkungan
Rekomendasi Produk Terkait Fraksinasi, Separasi, Ekstraksi, Filtrasi
- alat laboratorium pcrSelengkapnya >Deskripsi:-Pre-cooling program ensures optimal protection of the sample before warming -Guaranteed 2°C cooling within only 7 minutes for both chamber and samples even at maximum speed and capacity utilization -Sound-alert allows your undivided attention on other tasks warming -Locked lid after operation maintains the chamber temperature -Intermittent temperature control mode, CFC-free refrigerant and low carbon life rotor capacity -Bio-safe rotor/anti-sample overflow prevents accidental leakage in centrifugal process allowing risk-free microbial contamination -High strength aluminum alloy rotor can be fully autoclaved for unlimited service life -Four rotors are optional complete with 24 place 1.5/2.0mL tubes, bigger 5.0mL, smaller 0.2mL and 0.5mL tubes with the use of adapters -Quiet running, noise level ≤ 54dB
Halaman Terkait Fraksinasi, Separasi, Ekstraksi, Filtrasi
Rekomendasi Produk Terkait Pengaduk, Penghancur, Pencampur
Halaman Terkait Pengaduk, Penghancur, Pencampur
Rekomendasi Produk Terkait Meja, Lemari Area Bersih
Halaman Terkait Meja, Lemari Area Bersih
Rekomendasi Produk Terkait Bioteknologi
- cawan petriSelengkapnya >Deskripsi:Petri dishes that require several pairs in one inspection. -Disposable is convenient and safe for fungus operation such as culture. -EOG sterilized, easy to use 10 sheets entering. -Because there are three protrusions on the inside of the lid to prevent sticking of the bottom and lid, it does not damage ventilation.
Halaman Terkait Bioteknologi
Rekomendasi Produk Terkait Perlengkapan Laboratorium Penelitian
- magnet neodymium ukuran besarSelengkapnya >Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasi
- pompa air manual dragonSelengkapnya >Deskripsi:Ideal for inflating floats, pools, etc.!- Color cannot be specified for products with a mixture of red and blue.
- spatula laboratoriumSelengkapnya >Deskripsi:Sendok takar atau spatula adalah alat untuk mengambil objek.Sendok takar atau spatula yang sering di gunakan di laboratorium biologi atau kimia berbentuk sendok kecil, pipih, dan bertangkai.alat ini juga dapat di gunakan untuk mengaduk dalam pembuatan larutan kecuali larutan asam.
Halaman Terkait Perlengkapan Laboratorium Penelitian
Rekomendasi Produk Terkait Penyimpanan, Peralatan, Fasilitas Laboratorium
- meja laboratorium kimiaSelengkapnya >Deskripsi:Dilengkapi karet peredam getarPenyangga kaki meja terbuat dari stainless steel, kaki bisa disetting.Kaki meja dihubungkan dengan pipa SS
Halaman Terkait Penyimpanan, Peralatan, Fasilitas Laboratorium
Rekomendasi Produk Terkait Pemanas, Pendingin, Kotak Pendingin
- inkubator laboratoriumSelengkapnya >Deskripsi:Inkubator Lab adalah inkubator laboratorium serba guna yang ideal untuk kultur, telur, mikrobiologi, dan biologi lainnya di rumah sakit, industri, dan laboratorium.
- oven memmertSelengkapnya >Deskripsi:Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
Halaman Terkait Pemanas, Pendingin, Kotak Pendingin
Rekomendasi Produk Terkait Uji Air, Tanah
- resistivity meterSelengkapnya >Deskripsi:EC331 VisionPlus Resistivity/Conductivity Meter by JencoJenco EC331 is an easy to use, IP67 rated conductivity tester with resistivity and temperature readout. Key features include dual display of conductivity or resistivity with temperature, selectable or auto ranging, replaceable conductivity cell and IP67 rated body.This tester is RoHS compliant.Simultaneous display of conductivity and temperature, or resistivity and temperatureConvenient 1 point calibrationAutomatic temperature compensationSelectable or auto ranging of conductivity and resistivity readingsReplaceable stainless steel conductivity cell ensures extended usefulness4 selectable units of measure (uS/cm, M?, 蚓, 蚌)Battery life of over 100 hoursData hold
Halaman Terkait Uji Air, Tanah
Rekomendasi Produk Terkait Pembersihan, Sterilisasi, Pembersih, Sanitasi, Pembuangan
- pembersih kerak kamar mandiSelengkapnya >Deskripsi:OXALIC ACIDBERAT : 1KGBarang : BUBUKOxalic Acid adalah senyawa asam kuat yang banyak di gunakan di berbagai macam industri.Dapat berfungsi sebagai pemutih sekaligus pembersih pada porselenKEGUNAAN :Asam oksalat memiliki berbagai macam fungsi, salah satunya yang paling umum adalah untuk membersihkan kerak kamar mandi.Oxalic acid dapat juga digunakan sebagai zat bleaching, terutama untuk menghilangkan karat.Oxalic acid juga umum digunakan sebagai bahan pengikat untuk pigment dan dye (pewarna).Oxalic acid juga sering digunakan pada batu akik, lebih dikenal sebagai osasir.Manfaat Oxalic Acid :1. Metal cleaning : pembersih untuk radiator otomotif, boiler, railroad cars, dan zat pencemar radioaktif dari plant proses pembakaran dalam reaktor.2. Textile : membersihkan kain dari noda karat atau noda lain dan membunuh kuman yang ada di kain. Dapat juga membersihkan karat pada produk aluminium dan besi lainnya.Saat ini banyak digunakan untuk pembersih pada bisnis laundry.3. Wood bleaching : Asam oksalat dapat digunakan dalam pemutihan kayu dengan mencerahkan warna kayu atau membuat warna kayu lebih seragam.Jika perabot/furnitur di rumah sudah mulai kusam, silahkan gunakan oxalic acid ini untuk mencerahkan kembali warna kayu agar tampak baru lagi.4. Bisa untuk membersihkan perhiasan, cukup dengan dicelup dan disikat pelan-pelan dan dibilas kembali. perhiasan berkilau kembali.5. Membersihkan kerak kamar mandi dan sebagai bahan pengikat untuk pigment dan perwarna
- keranjang stainlessSelengkapnya >Deskripsi:It is resistant to rust and is durable.For cleaning work when processing parts, etc.
Halaman Terkait Pembersihan, Sterilisasi, Pembersih, Sanitasi, Pembuangan
Rekomendasi Produk Terkait Pemurnian Air, Produk Terkait
- kaporitSelengkapnya >Deskripsi:China Import.Kaporit Tablet Besar digunakan untuk membunuh bakteri, virus, kuman dalam air, serta meningkatkan pH air.
- silica sandSelengkapnya >Deskripsi:Berfungsi:- Penjernihan air/media filter air- Watertreatment- Menyaring lumpur dan kotoran- Filtrasi air minum
Halaman Terkait Pemurnian Air, Produk Terkait
Rekomendasi Produk Terkait Alat Ukur, Dispenser Pipet, Suntikan
- pipet tetes kacaSelengkapnya >Deskripsi:Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017




















































































































































/P102947216-1.jpg)




/DLAB%20High%20Speed%20Refrigerated%20Micro-Centrifuge/c0P103452432-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Kertas%20Saring/d8P105397476-1.jpg)

/P102254903-1.jpg)



/c1P101567433-6.jpg)


/hkP103180632-13.jpg)








%20Test/30P104752108-1.jpg)

%20High%20Sensitivity%20Turbidimeter/dfP103500483-1.jpg)

/6nP107138239-1.jpg)


/monotaro%20PPS%20Cartridge%20Filter%20(Filter%20Cartridge)/P102233931-1.jpg)


/m5P103452797-1.jpg)