Beli puley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EVN Bushing Pulley SPA (Busing Pulli)
    50%
    Mulai

    Rp449.900

    EVN Bushing Pulley SPA (Busing Pulli)
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  2. EVN SP Pulley (Pulli Sp)
    67%
    Mulai

    Rp789.900

    EVN SP Pulley (Pulli Sp)
    atribut:
    • Material: Gray cast iron
    • Datum Diameter (mm): 200
    • Number of Grooves: 2
    • Suitable Bushing: 2517
    • Diagram Number: 10
    • Purpose of Use: For speed change by belt conduction.
  3. GOSAVE Carabiner Big
    Mulai

    Rp50.900

    GOSAVE Carabiner Big
    Deskripsi:
    - Screw lock- Push to open- Big open- Cold formed steel- Heat treated
    atribut:
    • Opening: 2.6cm
    • Length: 10.5cm
    • Diameter Carabiner: 1.1cm
    • Min. Breaking Load: 5000lbs/23kN
  4. H.H.H. Steel Pulley Snatch
    Mulai

    Rp369.900

    H.H.H. Steel Pulley Snatch
    atribut:
    • Material: Steel
    • Specification: Oil-bearing metal insert
  5. RAVEN Roda Nylon U Groove Pulley Bearing
    Mulai

    Rp43.900

    RAVEN Roda Nylon U Groove Pulley Bearing
    atribut:
    • Bearing Type: 6200Z Chrome Steel
    • Pulley Inner Diameter (mm): 10
    • Pulley Outer Diameter (mm): 54
    • Pulley U Shape Diameter (mm): 40
    • Pulley U Slot Width (mm): 7
    • Pulley Width/Thickness (mm): 14.6
    • Type: PU-CR 62
  6. RAVEN Roda Nylon Light Duty
    Mulai

    Rp22.900

    RAVEN Roda Nylon Light Duty
    atribut:
    • Bearing: Double Ball Bearing
    • Wheel Material: Nylon
  7. TB WOOD S Pulley
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

    TB WOOD S Pulley
    Deskripsi:
    Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Material: Cast Iron
  8. INNOTECH SNS NS V Pulley
    70%
    Mulai

    Rp119.900

    INNOTECH SNS NS V Pulley
    atribut:
    • Material: Gray cast iron
    • Number of Grooves: 1
    • Bottom Hole Diameter (mm): 9
    • Width (mm): 20
    • Diagram Number: 2
    • Purpose of Use: For belt conduction.
  9. NBK Standard V Pulley A Series
    Mulai

    Rp77.900

    NBK Standard V Pulley A Series
    atribut:
    • Groove Section: A
  10. CONGRESS Stepped V-Belt Pulley
    Mulai

    Rp809.900

    CONGRESS Stepped V-Belt Pulley
    Deskripsi:
    Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.
    atribut:
    • UNSPSC: 31171804
    • Bore Diameter (inch): 5/8
    • Finish: Zinc Plated
    • For Belt Section: 4L; A
    • For V-Belt Type: Classical
    • Includes: Set Screws
    • Keyway: Yes
    • Material: Zinc
    • Material Fabrication: Cast
    • Material Grade: Zamak 3
    • Resistance Properties: Corrosion Resistant; Spark Free
  11. Kanemitsu Ns Standard V Pulley B-2
    Mulai

    Rp199.900

    Kanemitsu Ns Standard V Pulley B-2
    atribut:
    • Type: V pulley
    • Dimension W (mm): 44
    • Groove Shape: B
  12. NBK Standard V Pulley B Series
    Mulai

    Rp139.900

    NBK Standard V Pulley B Series
    atribut:
    • Groove Section: B
  13. H.H.H. Strong Pulley
    Mulai

    Rp1.099.900

    H.H.H. Strong Pulley
    atribut:
    • Material: Steel
    • Specification: Snatch type
  14. EVN SP Pulley
    70%
    Mulai

    Rp219.900

    EVN SP Pulley
    atribut:
    • Material: Gray cast iron
  15. Kanemitsu Ns Standard V Pulley B-1
    Mulai

    Rp139.900

    Kanemitsu Ns Standard V Pulley B-1
    atribut:
    • Dimension W (mm): 24
    • Groove Shape: B
    • Type: V pulley
  16. INNOTECH SNS NS V Pulley NS2
    60%
    Mulai

    Rp74.900

    INNOTECH SNS NS V Pulley NS2
    Deskripsi:
    -The safest and easy to handle product because the material quality is uniform and the wall thickness is strong.-Dimensional precision is perfect with reference to JIS standards and quality control.-For belt conduction.
    atribut:
    • Pilot Hole Diameter: 9mm
    • Diagram Number: 1
    • Material: Gray Cast Iron
  17. Mitsuboshi Timing Pulley L100 Model A
    Mulai

    Rp519.900

    Mitsuboshi Timing Pulley L100 Model A
    Deskripsi:
    Timing belt drive is, and high accuracy of the belt, by a pulley that is designed accurately machined to engage smoothly, and the first time is quite useful. Cutting Bob cutter. Good transmission can be obtained.
    atribut:
    • Tooth Width W: 28mm
  18. Daytona Drivetrain Part WR Tsuki Hi Speed Pulley V 125 (Komponen Penggerak Otomotif)
    Mulai

    Rp1.099.900

    Daytona Drivetrain Part WR Tsuki Hi Speed Pulley V 125 (Komponen Penggerak Otomotif)
    atribut:
    • Set Contents: Pulley bodyx1, DWR weight roller 13 gx6
    • Main Compatible Vehicle: Address V125/S (K5/6/7/9/L0/1)
  19. Martin Timing Pulley 40-T10 Type
    Mulai

    Rp849.900

    Martin Timing Pulley 40-T10 Type
    atribut:
    • Bore: Pilot Bore
    • Pitch Diameter (mm): 5
    • Pulley Type: T10
    • Pulley Width (mm): 40
  20. 3S Afur
    Mulai

    Rp17.900

Daftar Harga puley Terbaru October 2026
EVN Bushing Pulley SPA (Busing Pulli)Rp449.900
EVN SP Pulley (Pulli Sp)Rp789.900
GOSAVE Carabiner BigRp50.900
H.H.H. Steel Pulley SnatchRp369.900
RAVEN Roda Nylon U Groove Pulley BearingRp43.900
RAVEN Roda Nylon Light DutyRp22.900
TB WOOD S PulleyRp429.900
INNOTECH SNS NS V PulleyRp119.900
NBK Standard V Pulley A SeriesRp77.900
CONGRESS Stepped V-Belt PulleyRp809.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)