Beli stepper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics 2-Phase Stepper Motors/Drivers
    Mulai

    Rp429.900

    Autonics 2-Phase Stepper Motors/Drivers
    Deskripsi:
    2 Phase Stepper, 42mm Square,Double shaft, 1.2A / phase, 0.28 N.m Holding torque
  2. Autonics Stepper Motor
    Mulai

    Rp349.900

    Autonics Stepper Motor
    atribut:
    • Frame Size (mm): 42
    • Max. Torque Holding (kgf.cm): 2.06
    • Rated Current (A/Phase): 1.2
  3. IWARE Barcode Scanner (Tembakan Harga)
    16%
    Mulai

    Rp649.900

    IWARE Barcode Scanner (Tembakan Harga)
    Deskripsi:
    Barcode Scanner Iware BS-R8S merupakan scanner yang dapat membaca Barcode 1 Dimensi (batang/garis) dan 2 Dimensi (QR CODE & PDF 417) seperti yang terdapat pada e-faktur pajak, QR Code pada Sparepart Mobil/Motor, Buku/Majalah.Barcode scanner ini juga dapat membaca barcode atau QR Code/PDF 417 di layer, HP, Tablet, maupun monitor PC dengan tingkat akurasi dan kehandalan yang tinggi. Barcode ini cocok untuk pengunaan sehari2 di supermarket, warehouse, maupun untuk kegiatan2 lainnya.Kelengkapan : - 1 Unit BS-R8S. - 1 Set Stand. - Kabel USB.
    atribut:
    • Interface: USB
  4. Autonics 5-Phase Stepper Motor&Drivers AK Series
    Mulai

    Rp1.299.900

    Autonics 5-Phase Stepper Motor&Drivers AK Series
    Deskripsi:
    The AK series shaft type 5-phase stepper motors are compact and lightweight and offer high-speed, high-accuracy, and high torque motion control. The AK series motors also offer great cost efficiency with its low, economical prices and are available in various frame sizes.
  5. TWOTREES Stepper Motor Driver
    Mulai

    Rp109.900

    TWOTREES Stepper Motor Driver
    Deskripsi:
    Twotrees TB6600 Stepper Motor Driver Nema 23 Nema17 4A DC9-42V for NEMA23 Motor Router Controller for 3D Printer CNC Engraving MachineThis is a professional two-phase stepper motor driver. It can realize forward and reverse control, select 7-speed subdivision control through 3-position DIP switch, (1, 2/A, 2/B, 4, 8, 16, 32) select 8-level current through 3-position DIP switch Control, (0.5A, 1A, 1.5A, 2A, 2.5A, 2.8A, 3.0A, 3.5A) suitable for driving 57 and 42 two-phase and four-phase hybrid stepping motors. It can drive the motor with low vibration, low noise and high speed.
    atribut:
    • Input Voltage (V): 9-40 (DC)
    • Input Current (A): 5 (Recommended to use switching power supply power)
    • Output Current (A): 0.5-4.0
    • Maximum Power Consumption (W): 160
    • Working Temperature (°C): -10~45
    • Gas: No flammable gas and conductive dust
    • Humidity: No condensation, no water drops
    • Storage Temperature (°C): -40~70
    • Subdivided: 1, 2/A, 2/B, 4, 8, 16, 32
  6. Orientalmotor Stepper Motor PKP Series
    Mulai

    Rp959.900

    Orientalmotor Stepper Motor PKP Series
    Deskripsi:
    In addition to offering high torque, the PKP Series stepper motors offer more variety of electrical specifications, more frame sizes, encoder models and geared type motors for the optimum stepper motor solutions
  7. Orientalmotor Stepper Motor PK Series
    Mulai

    Rp1.399.900

    Orientalmotor Stepper Motor PK Series
    atribut:
    • Motor Type: 2-Phase
  8. Orientalmotor 5-Phase Geared Stepper Motor PKE Series
    Mulai

    Rp3.799.900

    Orientalmotor 5-Phase Geared Stepper Motor PKE Series
    Deskripsi:
    The PKE series hybrid stepper motors are designed to provide high performance and energy savings. To achieve constant maximum torque output with lower heat generation and save energy, the motor losses have been substantially reduced allowing them to be operated for longer hours at high speed which is not possible with conventional stepper motors. For use with RKII Series Drivers.Constant DutyLow Noise, Low Vibration
  9. AS ONE Buchner Funnel Porselen (Corong)
    Mulai

    Rp449.900

    AS ONE Buchner Funnel Porselen (Corong)
    atribut:
    • Specific Gravity (g/cm³): 2.4
    • Heat Resistance (°C): 1000
  10. VITLAB Graduated Cylinder (Gelas Ukur Lab)
    Mulai

    Rp57.900

    VITLAB Graduated Cylinder (Gelas Ukur Lab)
    Deskripsi:
    Highly transparent. With molded scale and ring marks at the primary scale points. calibrated In. Class B tolerances according to DIN 12681 / ISO 6706. Hexagonal base with bottom studs provides high stability. Thermal stress up to 80 °C does not cause tolerance limits to be permanently exceeded.
  11. AS ONE Replacement Rubber Adapter
    Mulai

    Rp1.499.900

    AS ONE Replacement Rubber Adapter
    atribut:
    • Material: natural rubber
  12. KRISBOW Step Ladder without Handle (Tangga Lipat)
    Mulai

    Rp559.900

    KRISBOW Step Ladder without Handle (Tangga Lipat)
    atribut:
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 100
    • Type: Aluminium Step Ladder
  13. Autonics 5-Phase Stepper Motor&Drivers MD5 Series
    Mulai

    Rp2.399.900

    Autonics 5-Phase Stepper Motor&Drivers MD5 Series
    Deskripsi:
    The MD5 series 5-phase stepper motor drivers allow extremely precise motor control with low mechanical noise and low vibration operation. The isolated photocoupler input design minimizes influence from electrical noise. The motors also feature various built-in functions including auto current down and self-diagnosis. The microstepping drive models offer low-speed rotation and extreme precision with up to 250 division control.
  14. APC Power Cord
    Mulai

    Rp289.900

    APC Power Cord
    Deskripsi:
    Wide selection of Rack PDU power cords for a variety of IT equipment.
    atribut:
    • Color: Black
  15. HOZAN (HOZAN TOOL INDUSTRIAL) Lead-free Solder Sn-Cu Series
    Mulai

    Rp479.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Lead-free Solder Sn-Cu Series
    Deskripsi:
    Uses a newly designed anti-static bobbin. Lead-free solder with less corrosion when using copper bits.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Specific Gravity: 7.4
    • Ingredient: Sn : 99.3% , Cu+Ni : 0.7%
    • Solid/Liquid Phase Temperature (°C): 227/227
  16. NIPPON PULSE MOTOR Stepper Motor
    Mulai

    Rp1.599.900

    NIPPON PULSE MOTOR Stepper Motor
    Deskripsi:
    Positioning control can be realized at low cost and is convenient. Φ10 type PM 2-phase stepping motor 48 steps Specification Resolution: 18 degrees/step Positioning control can be achieved at low cost and is convenient.
    atribut:
    • Coil: Bipolar
    • Dimensions (mm): (Motor) Φ10
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Voltage (V): 2.7
  17. Orientalmotor 2-Phase Bipolar Stepper Motor PKP Series
    Mulai

    Rp1.199.900

    Orientalmotor 2-Phase Bipolar Stepper Motor PKP Series
    Deskripsi:
    The high-torque PKP series stepper motor offers balanced performance enhanced by high torque, low vibration and low noise.Bipolar WindingConnection cable included
Daftar Harga stepper Terbaru October 2026
Autonics 2-Phase Stepper Motors/DriversRp429.900
Autonics 5-Phase Stepper Motors&DriversRp559.900
Autonics Stepper MotorRp349.900
IWARE Barcode Scanner (Tembakan Harga)Rp649.900
Autonics 5-Phase Stepper Motor&Drivers AK SeriesRp1.299.900
TWOTREES Stepper Motor DriverRp109.900
Orientalmotor Stepper Motor PKP SeriesRp959.900
Orientalmotor Stepper Motor PK SeriesRp1.399.900
Orientalmotor 5-Phase Geared Stepper Motor PKE SeriesRp3.799.900
AS ONE Buchner Funnel Porselen (Corong)Rp449.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)