Beli motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  2. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    47%
    Mulai

    Rp939.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  3. American Tool Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp439.900

    American Tool Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    > Chrome vanadium steel hardened and tempered> Fully drop forged> Satin finish> 12 Point
    atribut:
    • Material: Chrome Vanadium
  4. TRUSCO Artifical Turf
    46%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    TRUSCO Artifical Turf
    atribut:
    • Width (mm): 910
    • Thickness (mm): 6
    • Purpose of Use: Passage, rooftop, terrace etc. of construction site.
  5. KC Middle Standard (Standar Motor)
    Mulai

    Rp109.900

    KC Middle Standard (Standar Motor)
    Deskripsi:
    - Sandaran Tengah / Standar Tengah untuk sepeda motor Honda Beat- Tidak termasuk baut, per dan karet, hanya besi saja.- Produk Berkualitas.- Merk : KC.
  6. RYU Elektro Motor (Dinamo Motor)
    Mulai

    Rp929.900

    RYU Elektro Motor (Dinamo Motor)
    atribut:
    • Rate Torque: 1.7
  7. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    47%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp1.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  8. BELIMO Damper Actuators
    Mulai

    Rp5.299.900

    BELIMO Damper Actuators
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. ABB Electric Motor Flange Mounted 1000RPM 6 Pole B5 (Dinamo Motor Listrik)
    Mulai

    Rp4.899.900

    ABB Electric Motor Flange Mounted 1000RPM 6 Pole B5 (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • Speed (rpm): 1000
    • Number of Poles (High): 6
    • IM Class: IMB5 IM3001
    • IP Class: IP55
    • Two Speed Motor: No
    • Voltage Code: D
  10. BOLA DUNIA (TOOLS) Lathe Chuck 3 Jaw
    Mulai

    Rp1.999.900

    BOLA DUNIA (TOOLS) Lathe Chuck 3 Jaw
    Deskripsi:
    Chuck Bubut biasa di sebut kepala bubut dan ada juga yang menyebut Claw,untuk menjepit benda kerja di mesin bubut
  11. TIMKEN Tapered Roller Bearing Single Cup J Series
    Mulai

    Rp59.999.900

    TIMKEN Tapered Roller Bearing Single Cup J Series
    Deskripsi:
    This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
    atribut:
    • C - Cup Width (mm): 46.038
    • Cg - Geometry Factor⁴: 0.146
    • D - Cup Outer Diameter (mm): 319.999
    • Da - Cup Frontface Backing Diameter (mm): 298.5
    • Db - Cup Backface Backing Diameter (mm): 287.02
    • Design Unit: Imperial
    • Series: 93000
    • Y - ISO Factor³: 1.15
    • e - ISO Factor²: 0.52
    • r - Cup Backface "To Clear" Radius¹ (mm): 3.3
  12. Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)
    Deskripsi:
    Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.
    atribut:
    • Size (kg): 5
  13. LARKIN Push Button Box (Kotak Saklar Tekan)
    Mulai

    Rp22.900

    LARKIN Push Button Box (Kotak Saklar Tekan)
    atribut:
    • Color: Yellow
    • Compatible for Diameter Push Button (mm): 22
  14. HERCULES Acc. Motorcycle Rubber Motorcycle Mat Honda Beat New (Aksesoris Eksterior Motor)
    Mulai

    Rp46.900

    HERCULES Acc. Motorcycle Rubber Motorcycle Mat Honda Beat New (Aksesoris Eksterior Motor)
    Deskripsi:
    Rubber Motorcycle mat Std Honda Beat new ini terbuat dari karet berkualitas dengan desain yang unik sehingga membuat tampilan motor lebih menarik dan nyaman saat digunakan.
    atribut:
    • Applications: Foot Carpet
    • Parts: Bordes Floor
    • Material: Rubber
Daftar Harga motor Terbaru November 2026
Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Rp1.599.900
SATA Hex Key Long Arm (Kunci L)Rp10.900
Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Rp939.900
American Tool Combination Wrench Set (Kunci Ring Pas)Rp439.900
TRUSCO Artifical TurfRp1.799.900
KC Middle Standard (Standar Motor)Rp109.900
RYU Elektro Motor (Dinamo Motor)Rp929.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp1.099.900
BELIMO Damper ActuatorsRp5.299.900
ABB Electric Motor Flange Mounted 1000RPM 6 Pole B5 (Dinamo Motor Listrik)Rp4.899.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)