Beli rexroth di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bosch Rexroth Inverter Drive EFC 5610 Series (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp10.999.900

    Bosch Rexroth Inverter Drive EFC 5610 Series (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Bosch Rexroth Inverter DriveThe Bosch Rexroth EFC 5610 series 1-phase inverter drive frequency converter has an electrical rating of 380VAC, 1.3A and 0.4kW at 400Hz. It offers both economical and easy to use solutions for a variety of applications where valuable energy has to be used responsibly.
    atribut:
    • Power Rating (kW): 0.4
    • Phase: 3
    • Supply Voltage (V): AC 380
    • Current Rating (A): 1.3
    • For use with: AC Motor
    • Series: EFC 5610
    • Field Bus Communication Type: CANOpen
    • IP Rating: IP20
  2. Bosch Rexroth Ball Runner Block Carbon Steel
    Mulai

    Rp1.699.900

    Bosch Rexroth Ball Runner Block Carbon Steel
    Deskripsi:
    Ball Runner Block, FNS, Size 15, Steel CS, Accuracy Normal, Preload-FreeThe ball runner block is highly precise and characterized by the following product features:Size 15Design FNS: Width = flange, length = normal, height = standardRunner block body made of carbon steel CSPreload class C0: Preload-freeAccuracy class N: NormalWithout ball chainWith initial lubrication and preservationBearing grease Dynalub 510Without attachment element, left (reference edge in front)Without attachment element, right (reference edge in front)Straight lube connection loosely attached.Runner block body as standard versionOverall length of the runner block= 58,2 mmInterchangeability: The runner blocks and the guide rails can be combined as desired within each accuracy class.Area of application: For high rigidity requirementsExcellent dynamic characteristicsSignificantly reduced frictional oscillations and low friction level, particularly under external loadMaximum precisionPatented entry zone increases the travel accuracy up to a factor of six
    atribut:
    • Ball Chain: Without Ball Chain
    • Friction Coefficient (micron): 0,002-0,003
    • Material (Profiled Rail Systems): Carbon steel
    • Permissible Ambient Temperature (°C): -10 to 80
    • Seal: SS - Standard seal
  3. RIDGID Pipe Inspection Camera & Monitor (Kamera Inspeksi Pipa)
    Mulai

    Rp159.999.900

    RIDGID Pipe Inspection Camera & Monitor (Kamera Inspeksi Pipa)
    Deskripsi:
    Ridgid pipe inspection camera reels have a camera head attached to a push cable that feeds from the reel and into pipe. These drain borescopes move the camera head through traps and along straight runs to inspect the pipe. The camera head seals out water to protect internal components and take clear images even while submersed. Selecting a camera for the specified pipe size range ensures an optimal view and reduces the risk of the camera head getting stuck in the pipe. These camera reels may include a monitor or may connect to a compatible Ridgid monitor for viewing images.
  4. Bosch Rexroth Hydraulic Solenoid Coil
    Mulai

    Rp1.199.900

    Bosch Rexroth Hydraulic Solenoid Coil
    atribut:
    • Voltage (V): 230
    • Frequency (Hz): 50/60
  5. Bosch Rexroth Internal Gear Pump
    Mulai

    Rp11.999.900

    Bosch Rexroth Internal Gear Pump
    atribut:
    • Maximum Operating Pressure (bar): 250
    • Maximum Displacement (cm³): 40.5
  6. Bosch Rexroth Check Valve
    Mulai

    Rp4.699.900

    Bosch Rexroth Check Valve
    atribut:
    • Size: 6
  7. Bosch Rexroth Press Relief
    Mulai

    Rp3.299.900

    Bosch Rexroth Press Relief
    atribut:
    • Size: 6
    • Dimensions (cm): 8.4x6x4
  8. Bosch Rexroth Axial-Piston Pump (Pompa Piston)
    Mulai

    Rp26.999.900

    Bosch Rexroth Axial-Piston Pump (Pompa Piston)
    Deskripsi:
    · Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.
    atribut:
    • Nominal Pressure (bar): 280
    • Maximum Pressure (bar): 350
  9. TJAP MATA Hedge Shears (Gunting Pagar Tanaman)
    Mulai

    Rp329.900

  10. Kenmaster Alat Semprot Bertekanan
    Rating:
    80% of 100
    (1)
    Mulai

    Rp179.900

    Kenmaster Alat Semprot Bertekanan
    Deskripsi:
    - Bahan Berkualitas.- Mudah di gunakan.- Bisa di pasangkan di samping kanan / kiri sehingga mudah saat dipakai.- Bisa untuk disinfektan dan lainnya.- Terdapat pengaturan untuk besar kecil air yang di inginkan.- Terdapat pengunci berwarna merah aman dan tidak akan tumpah.- Cocok digunakan untuk berbagai keperluan semprotan seperti penyemprotan cairan di dalam rumah walet.- Dapat mengarahkan semprotan ke area pertanian yang terkena hama.
    atribut:
    • Maximum Pressure (kg/cm²): -+ 3
  11. Bosch Rexroth Pressure Red Valve
    Mulai

    Rp8.899.900

    Bosch Rexroth Pressure Red Valve
    atribut:
    • Dimensions (cm): 17.3x5x7.1
  12. Bosch Rexroth PCB Holder
    Mulai

    Rp2.699.900

    Bosch Rexroth PCB Holder
    atribut:
    • Current Carrying Capacity (A): 4
    • Type of Connection: 32-pin Socket Connector, Form D
    • Pinout: Even-numbered, rows a/c
  13. Bosch Rexroth Throttle Check
    Mulai

    Rp4.399.900

    Bosch Rexroth Throttle Check
    atribut:
    • Dimensions (cm): 18.5x5.3x4.9
  14. Fuji Electric Variable Frequency Drive
    Mulai

    Rp4.599.900

    Fuji Electric Variable Frequency Drive
    Deskripsi:
    Fuji FRENIC-Mega series VFDs are compact for tight spaces and feature dynamic torque vector control that calculates the appropriate power based on the motor's load. These drives support high horsepower motors found in compressors, chillers, machine tools, and extruders.
Daftar Harga rexroth Terbaru October 2026
Bosch Rexroth Inverter Drive EFC 5610 Series (Inverter Drive Kecepatan Variabel)Rp10.999.900
Bosch Rexroth Ball Runner Block Carbon SteelRp1.699.900
RIDGID Pipe Inspection Camera & Monitor (Kamera Inspeksi Pipa)Rp159.999.900
Bosch Rexroth Hydraulic Solenoid CoilRp1.199.900
Bosch Rexroth Press ReliefRp4.099.900
Bosch Rexroth Internal Gear PumpRp11.999.900
Bosch Rexroth Check ValveRp4.699.900
Chikamasa Garden Scissors (Gunting Kebun)Rp459.900
Bosch Rexroth Press ReliefRp3.299.900
Bosch Rexroth Axial-Piston Pump (Pompa Piston)Rp26.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)