Beli rigid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Bevel Gear
    Mulai

    Rp4.599.900

    RIDGID Bevel Gear
    Deskripsi:
    Bevel gear for K-50.
    atribut:
    • Compatible for: K-50
  2. RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Mulai

    Rp9.900

    RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    RIGID P.T.F.E SEAL TAPETerbuat dari 100% material PTFE (polytetrafluoroethylene) . Seal tape RIGID membantu mencegah kebocoran pada sambungan pipa atau fitting pipa.
    atribut:
    • Size (inch): 1/2
    • Thickness (mm): 0.075
    • Pull Force (MPa): ≥ 8
  3. RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Mulai

    Rp9.999.900

    RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  4. RIDGID Chain Wrench & Tong (Kunci Pipa Rantai)
    Mulai

    Rp26.999.900

    RIDGID Chain Wrench & Tong (Kunci Pipa Rantai)
    Deskripsi:
    These double end chain tongs have an extra-long handle that provides extra leverage for tightening the chain around and turning heavy or stuck objects such as pipe, tubing, and conduit. The double end allows turning in either direction without removing the tool from the object. When the teeth on the jaws become irregular or dull they can be reversed to extend tool life.
    atribut:
    • UNSPSC: 27111714
    • Color: Black, Red
    • Handle Color: Black
    • Handle Material: Iron
    • Jaw Material: Alloy Steel
    • Non-Sparking: No
    • Single End/Double End: Double End
  5. RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual)
    Mulai

    Rp11.999.900

    RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
    atribut:
    • Thread Direction: Right Hand
    • Die Material: Alloy
  6. RANGER GERMANY Caster Polypropylene (Kastor PP)
    30%
    Mulai

    Rp72.900

    RANGER GERMANY Caster Polypropylene (Kastor PP)
    atribut:
    • Material: Polypropylene
  7. WESTWARD Infrared Thermometer
    Mulai

    Rp679.900

    WESTWARD Infrared Thermometer
    Deskripsi:
    Westward infrared thermometers use laser sighting to measure surface temperatures of objects that are out of reach such as HVAC equipment or automotive systems.
    atribut:
    • Item - Infrared Thermometer: Infrared Thermometer
    • Calibration Certificate Included: No
    • Data Logging - Instrument: No
    • UNSPSC: 41112210
  8. RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Mulai

    Rp43.999.900

    RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Deskripsi:
    Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
  9. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  10. RIDGID Micro Reel Video Inspection System
    Mulai

    Rp16.999.900

    RIDGID Micro Reel Video Inspection System
    atribut:
    • Display: 3.5 inch color LCD (320 x 240 resolution)
    • Lighting: 4 LEDs with adjustable brightness
    • Memory: 235 MB (internal), Up to 32 GB (4 GB card included) - SD card
    • Catalog Number: 37888
  11. WESTWARD Micrometer Torque Wrench
    Mulai

    Rp1.199.900

    WESTWARD Micrometer Torque Wrench
    Deskripsi:
    Ratcheting noninsulated micrometer torque wrenches have a gear mechanism on the head that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench. They have a fixed, non-flex head with ratcheting action that allows torque to be applied to fasteners in tight spaces.
    atribut:
    • UNSPSC: 27111715
  12. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  13. WESTWARD Grease Gun (Pistol Gemuk)
    Mulai

    Rp489.900

    WESTWARD Grease Gun (Pistol Gemuk)
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • Product Type: Grease Gun
    • UNSPSC: 27112901
  14. RIDGID Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp559.900

    RIDGID Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
Daftar Harga rigid Terbaru October 2026
RIDGID Bevel GearRp4.599.900
RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Rp9.900
RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)Rp9.999.900
RIDGID Chain Wrench & Tong (Kunci Pipa Rantai)Rp26.999.900
RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual)Rp11.999.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
RIDGID Cable with Bulb AugerRp599.900
RANGER GERMANY Caster Polypropylene (Kastor PP)Rp72.900
WESTWARD Infrared ThermometerRp679.900
RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)Rp43.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)