Beli contitech di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Continental Timing Belt (Belt Timing)Deskripsi:Hawk Pd series timing belts have curved teeth with an indention in the center of each tooth that ensures that teeth mesh with the grooves on the pulley. This design prevents ratcheting, or tooth jumping, and distributes the load evenly, reducing stress on the belt. The compounded rubber construction withstands flex fatigue, has high heat tolerance, and resists abrasion, oils, coolants, and ozone exposure. These Hawk Pd series belts are designed for high capacity applications and can be used on curved- or rounded-tooth pulleys with a compatible width and pitch. They can replace HTD, RPP, GT, and GT2 profile belts and are often used in conveying applications.atribut:
- Tooth Location: One Side
- CONTITECH INC. Standard & Cogged V-Belt (Vanbelt)Deskripsi:5V section V-belts have a wedge design and a nominal top width of 5/8" and a nominal thickness of 17/32" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.atribut:
- UNSPSC: 26111801
- Belt Material: Polybutadiene
- Minimum Operating Temperature (°F): -40
- Reinforcing Cord Material: Polyester
- Resistance Properties: Heat Resistant; Oil Resistant
- Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)Deskripsi:Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.atribut:
- Belt Width (mm): 10
- Continental ContiTech V-Belt SPA Type (Van Belt)atribut:
- Top Belt Width (bo) (mm): 12.7
- Belt Height (h) (mm): 10
- Pitch Width (bd) (mm): 11
- Min. Pulley Diameter (dd min) (mm): 90
- Mitsuboshi Timing Belt Super Torque S5M 150 Type (Belt Timing)Deskripsi:Produk Super Torque Timing Belt S5M 150 Type dari Mitsuboshi ini memiliki range circumstance dari 225-2525mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
- BANDO Timing Belt Super Torque Synchro Sts 60S2M (Belt Timing)Deskripsi:It has an arcuate tooth form and makes smooth meshing without interference with the pulley, so it demonstrates stable performance from low speed to high speed.It is a toothed belt with excellent features that can design a narrow belt width with high tra
- BANDO Belt Red Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Red Seal Type A yang lengkap dengan panjang 100-198inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
- Mitsuboshi Timing Belt Super Torque S3M Type (Chloroprene Rubber) Standard Width 10 Mm (Belt Timing)Deskripsi:Belt is supple, you can use a small pulley diameter. Meshing is smooth, you can quiet operation. Sumi tension of the belt is less, it can be used in the low axial load. Standard pulley is a backlash-free, will improve the positioning accuracy. Compared to the tooth profile of the traditional ISO JIS, it is capable of high torque transmission.
- Mitsuboshi Timing Belt Super Torque S8M 150 Type (Belt Timing)Deskripsi:It is a round-toothed belt with a high transmission capacity. Greatly expanded the reasonable field of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.
- DAYTON HTD (Curvilinear) Timing Belt (Sabuk Timing)Deskripsi:HTD series timing belts are single-sided and work with matching series timing belt pulleys.atribut:
- UNSPSC: 26111801
- Standards: ARPM
- Application: All General Industry
- Country of Origin: Japan (subject to change)
- Resistance Properties: Heat Resistant; Oil Resistant
- Belt Material: Neoprene
- Belt Series: HT
- Belt Trade Size: HTD
- Length Type: Closed Loop
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Reinforcing Cord Material: Fiberglass
- Tooth Location: One Side
- Tooth Shape: Curvilinear
- Mitsuboshi Timing Belt (Belt Timing)Deskripsi:
- DAYTON Trapezoidal Timing Belt (Sabuk Timing)Deskripsi:L series timing belts have trapezoidal teeth that deliver low to moderate amounts of torque. Integral fiberglass cords ensure dimensional stability and the neoprene backing is flexible and resistant to wear and heat. These timing belts should be paired with a compatible L series pulley.atribut:
- UNSPSC: 26111801
- Standards: ARPM
- Application: All General Industry
- Country of Origin: Japan (subject to change)
- Resistance Properties: Heat Resistant; Oil Resistant
- Belt Material: Neoprene
- Belt Series: L
- Belt Trade Size: L
- Industry Number: 600L050
- Length Type: Closed Loop
- Manufacturer Part Number: 1DHN5
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Number of Teeth: 160
- Pitch (inch): 0.375
- Pitch Length (inch): 60
- Reinforcing Cord Material: Fiberglass
- Tensile Strength (lbs/inch): 462
- Tooth Location: One Side
- Tooth Shape: Trapezoidal
- Top Width (inch): 1/2
- Mitsuboshi Belting Timing Belt (Belt Timing)Deskripsi:Can be widely used for general industry. The standard belt is conductive. (Electrical resistance value: 6 MΩ or less) In order to prevent the belt from shifting, the tension body uses S-twist and Z-twist alternately.
- Mitsuboshi Timing Belt Super Torque S3M 60 Type (Belt Timing)Deskripsi:Produk Super Torque Timing Belt S3M 60 Type dari Mitsuboshi ini memiliki size Belt Pitch Circumference dari 96-2250mm cocok digunakan pada mesin-mesin industri otomotif, HVAC dan pabrik lainnya
- Mitsuboshi Timing Belt Super Torque S5M 250 Type (Belt Timing)Deskripsi:Computer, in OA equipment or the like, the perfect belt for applications where high precision smooth rotation is required. And it delivers the benefits of Maruha shape to the full. Belt is supple, it can be used with small pulley diameter. Engagement can have a quiet operation smooth. You can use a low axial load. It is capable of high torque transmission in a small belt.
- BANDO Timing Belt Trapezoidal (Belt Timing)Deskripsi:XL series dust-free timing belts have a durable polyurethane construction that produces less dust than neoprene belts. They have trapezoidal teeth and are suitable for food processing applications requiring low to moderate amounts of torque. These timing belts should be paired with a compatible XL series pulley.atribut:
- UNSPSC: 26111802
- Application: Appliance and Office Machine
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -22
- Resistance Properties: Oil Resistant; Ozone Resistant
- Belt Material: Polyurethane
- Length Type: Closed Loop
- Reinforcing Cord Material: Fiberglass
- Tooth Location: One Side
- Tooth Shape: Trapezoidal
- Mitsuboshi Timing Belt (Polyurethane) T5 TypeDeskripsi:Polyurethane-specific beautiful color flies in the machine, create a clean working environment.. Ideal for light duty power transmission accuracy is required.. Because there is beautiful, there is no contamination of the contact product appearance and is suitable for paper feed belt.. Flexible and familiar to small pulley diameter is good, it can be smoothly driven. You can quiet operation.Use for:Data writer, facsimile, sewing machineatribut:
- Type: U Type, thermosetting Type
- Belt Material: Polyurethane
- Belt Pitch Circumference (mm): 325
- Belt Type: 19mm
- Belt width: Tenmm
- Height: 2.2mm
- Maximum Speed: 30m/s
- Minimum Pulley Diameter: 19mm
- Number of Teeth: 65
- Power: Maximum transmission / 0.75
- Tooth Pitch: 5mm
- BANDO Timing Belt HTD (Curvilinear) (Belt Timing)Deskripsi:HTD series timing belts are single-sided and work with matching series timing belt pulleys.atribut:
- Application: High Horsepower Applications
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Belt Material: Neoprene
- Length Type: Closed Loop
- Belt Series: HT
- Belt Trade Size: HTD
- Reinforcing Cord Material: Fiberglass
- Tooth Location: One Side
- Tooth Shape: Curvilinear
Daftar Harga contitech Terbaru November 2026
| Continental Timing Belt (Belt Timing) | Rp869.900 |
| CONTITECH INC. Standard & Cogged V-Belt (Vanbelt) | Rp439.900 |
| Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing) | Rp199.900 |
| Continental ContiTech V-Belt SPA Type (Van Belt) | Rp129.900 |
| Mitsuboshi Timing Belt Super Torque S5M 150 Type (Belt Timing) | Rp299.900 |
| BANDO Timing Belt Super Torque Synchro Sts 60S2M (Belt Timing) | Rp74.900 |
| BANDO Belt Red Seal A Type (Van Belt) | Rp16.900 |
| Mitsuboshi Timing Belt Super Torque S3M Type (Chloroprene Rubber) Standard Width 10 Mm (Belt Timing) | Rp109.900 |
| Mitsuboshi Timing Belt Super Torque S8M 150 Type (Belt Timing) | Rp329.900 |
| DAYTON HTD (Curvilinear) Timing Belt (Sabuk Timing) | Rp749.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/76P109551258-1.jpg)
/86P109551294-1.jpg)
/87P102360295-6.jpg)
/kqP109184746-1.jpg)
/P102360301-1.jpg)
/P102362594-1.jpg)
/rfP102038987-3.jpg)
%20Standard%20%20Width%2010%20Mm%20(Belt%20Timing)/43P102373147-2.jpg)
/P102358883-1.jpg)
%20Timing%20Belt%20(Sabuk%20Timing)/buP110181426-1.jpg)
/P102359855-1.jpg)
/25P110187077-1.jpg)
/hrP110037639-1.jpg)
/P102360417-1.jpg)
/P102360310-1.jpg)
/iuP110195678-1.jpg)
%20T5%20Type/cuP102360462-2.jpg)
%20(Belt%20Timing)/35P110191113-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)