Beli recorder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INABA Choco Tei Watcher 2 Drive Recoderatribut:
- Type: Image sensor
- AS ONE Part Number: 64-7704-31
- Operating Temperature Range (°C): 0 to 50
- Function: Built-in real-time clock (date, time)
- Audio Function: Built-in high sensitivity microphone/speaker
- Dimensions (mm): 82x83x26 (excluding protrusions)
- Display LED (inch): 2.4 (TFT LCD)
- Focus: F=2.0; 85°
- Included Accessories: Dedicated video player for Windows PC (automatic copy when SD card is inserted)
- Input Power (V): DC5 to 48
- Input Terminal: 2 blocks for connector type terminal block/AWG18 for power supply and trigger input
- Microphone: Built-in omnidirectional microphone
- Recording Media: SD card MAX32GB (sold separately)
- Resolution: 1080P (1920x1080), 720P (1280x720), up to 30 fps
- Sensor: CMOS
- Still Image Recording Size: Up to 5 million pixels (25650x1920)
- Supported Formats: H.264/AVC codec
- Trigger Input: Relay closed (dry contact input)
- Taffhome Tower Fan (Kipas Angin)Deskripsi:Dengan desain ramping yang memanjang ke atas, kipas ini memberikan solusi hemat ruang sekaligus tampilan minimalis yang elegan. Cocok ditempatkan di meja kerja, ruang belajar, atau sudut santai, kipas ini menawarkan kesejukan tanpa ribet. Ditenagai USB, Anda bisa dengan mudah menghubungkannya ke laptop, powerbank, atau adaptor sehingga lebih fleksibel digunakan di berbagai tempat.atribut:
- Diameter (mm): Fan : 60; base : 105
- Height (mm): 330
- Material: Plastic Polypropilene
- Power (W): 2.5 by USB plug
- Speed: 2 step
- Voltage (V): 5
- Saramonic Microphone Blink 500Deskripsi:Kelengkapan1x Blink500 RX Receiver with Built-in Clip and Camera Shoe Mount1x Blink500 TX Transmitter with Built-in Microphone and Clip1x 1' (30.5 cm) gold-plated 3.5mm TRS to TRS Output Cable for Cameras1x 1' (30.5 cm) gold-plated 3.5mm TRS to TRRS Output Cable for Smartphones and Tablets2x 1' (30.5 cm) gold-plated USB-C to USB-A Charging Cables1x SR-M1 Omnidirectional Lavalier Microphone1x Alligator-style Lavalier Microphone Clip1x Foam Lavalier Windscreen1x Pairing Pin1x User Manual
- Bantex Map Ordner Insert 2 Ring A4 (Binder)atribut:
- Color: White
- Type: Potrait
- DJI Mini 4 Pro ComboDeskripsi:- Sensor 1/1.3-inch CMOS- 4K/60fps HDR True Vertical Shooting- Omnidirectional Obstacle Sensing untuk pelacakan yang stabil- 20km FHD Video Transmission- Fitur ActiveTrack 360°- Dilengkapi Advanced Pilot Assistance Systems (APAS) untuk keamanan tambahanatribut:
- Color: White
- Image Sensor: 1/1.3-inch CMOS, Effective Pixels: 48 MP
- Dimensions (mm): Folded: 148x94x64, Unfolded: 298x373x101
- Maximum Ascent Speed (m/s): 5 (S Mode), 5 (N Mode), 3 (C Mode)
- Gimbal Stabilization: 3-axis mechanical gimbal (tilt, roll, pan)
- Controllable Range (°): Tilt: -90 to 60, Roll: -90 or 0
- Mechanical Range (°): Tilt: -135 to 80, Roll: -135 to 45, Pan: -30 to 30
- Petrova Sepatu Boots Safety Ultimate Non Midsole (Sepatu Proyek)atribut:
- Color: Yellow
- SNI License: Yes
- OBSBOT HQ MicDeskripsi:CompatibilityTiny 4KTinyMeet 4KMeetTiny 2Tiny 2 LiteMeet 21. Outstanding sound qualityOffers crystal clear voice capturing on.2. Plug and PlayEasy plug with a 3.5mm TRRS jack, no drivers need to be installed.3. Pick up sound from 360-degreeIt is an Omni-directional microphone that picks up sounds from any angle and turns any location into a conference room.4. Anti-Slip rubber bottomYou can record sound anywhere stress-free with its anti-slip rubber bottom.What's In the Box1 * HQ Micatribut:
- Cable Length (m): 1.5
- Color: Black
- Frequency Response (Hz): 40-16000
- Impedance: 1500
- Operating Voltage (V): 3
- Polar Pattern: Omnidirectional
- Sensitivity (dB): -40 ± 3
- Size (mm): 60x60x14
- Logitech Laser Pointer Remote R500Deskripsi:Presentasi dengan mudah Hadirkan presentasi yang memukau dengan R500 Laser Presentation Remote. Bergeraklah secara bebas, bernavigasilah slide dari jarak hingga 20 meter, serta tunjukkan area fokusmu dengan pointer laser merah. R500 dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi pada umumnya.atribut:
- Dimensions (mm): (Remote) 123.6x36.6x24.7, (Receiver) 6.6x13.5x25
- System Requirements: Port USB. Windows 10 (latest version), Windows 8, Windows 7, macOS x 10.12 (latest version), Chrome OS, Linux 2.6+.
- Wireless Range (m): 20
- Battery Type: AAA
- KRISBOW Alat Pembasmi Seranggaatribut:
- Area Used: Indoor
- TEMCO Pump Centrifugal (Pompa Sentrifugal)Deskripsi:CPS Series Stainless Steel Stamping Pump is a single-stage, single, suction centrifugal pump in confomity with ISO2858-77 and GB5662-85. Its main components are made with advanced technology such as punched drawing and expansion, welding, which results in the removal of defects of casting, as well as in high precision, smooth surface, high efficiency, low noise, little vibration and light pump body. It's a revolution in the industry of pumps.atribut:
- DUTY: Continuously rated
- Impeller Material: Stainless Steel
- Insulation class: B (Class F if required)
- Mechanical Seal: Ø25 ceramic steatite/metalized carbon
- Motor: Closed, externally ventilated
- Protection Class: IP44/IP54
- Pump Body Material: Stainless Steel (AISI304)
- R.P.M: 2900
- S Head (m): 9
- Shaft Material: Stainless Steel
- KRISBOW Traffic Baton LED 2 Function (Tongkat Lampu Lalu Lintas)Deskripsi:Light weight Compact Easy to operate.atribut:
- Color: Red
- Length (mm): 540
- Diameter (mm): 40
- LED Qty: 6+1 LED
- Functions: Flash-steady-top light
- Batteries: 2D batteries
- IDEALIFE Insect Killer LampDeskripsi:- 10W UV Light Tube - 360 Degrees Capture Area - Use to kill Mosquitos & Flies - Powerful Zapper - Safety Features from Children Harm - Easy Cleaning Tray - Indoor Use Only - How to use: Mosquito - Dark/Corner room, Flies - Bright room
- Avian Giant Ceramic Adhesive (Lem Keramik)Deskripsi:Giant Mortar 480 Perekat Keramik Dinding dan Lantai adalah perekat keramik siap pakai untuk pemasangan ubin homogeneous, keramik, marmer, mosaik, granit, atau batu alam pada dinding dan lantai. Giant Mortar 480 Perekat Keramik Dinding dan Lantai merupakan semen instan berbahan dasar semen, pasir silika, filler, aditif dan special polymer kualitas terbaik.atribut:
- Size (kg): 25
- Dilution: Water
- Coverage (m²/kg): 5/25
- Drying Time: ±24hours
- Application Thickness (mm): ±3
- Binder: Portland Cement
- Aggregate: Pasir Silika
- Water Needs (L): ±5.5
- TLC Food Tray 5 Compartment S/S 304atribut:
- Material: Stainless Steel 304
- Size (cm): 28x22
- Bit Trade One Arduino shield conversion board for Raspberry Pi assembledatribut:
- Included Accessories: Screw set, warranty card
- Operating Temperature Range (°C): 0 to 40 (no condensation)
Daftar Harga recorder Terbaru October 2026
| INABA Choco Tei Watcher 2 Drive Recoder | Rp16.999.900 |
| Taffhome Tower Fan (Kipas Angin) | Rp119.900 |
| Saramonic Microphone Blink 500 | Rp1.799.900 |
| Bantex Map Ordner Insert 2 Ring A4 (Binder) | Rp38.900 |
| DJI Mini 4 Pro Combo | Rp14.999.900 |
| Petrova Sepatu Boots Safety Ultimate Non Midsole (Sepatu Proyek) | Rp229.900 |
| OBSBOT HQ Mic | Rp719.900 |
| Logitech Laser Pointer Remote R500 | Rp549.900 |
| KRISBOW Alat Pembasmi Serangga | Rp589.900 |
| TEMCO Pump Centrifugal (Pompa Sentrifugal) | Rp13.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/koP115835744-1.jpg)

/hgP101514628-10.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Petrova%20Sepatu%20Boots%20Safety%20Ultimate%20Non%20Midsole%20(Sepatu%20Proyek)/bcP103138408-8.jpg)



/rlP111301993-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lampu%20Keamanan/KRISBOW%20Traffic%20Baton%20LED%202%20Function%20(Tongkat%20Lampu%20Lalu%20Lintas)/lhP101517773-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Avian%20Giant%20Ceramic%20Adhesive%20(Lem%20Keramik)/hdP108343625-1.jpg)

/7bP116836263-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)