Beli 5pk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BANDO Rib Ace Belt Type 5PKDeskripsi:Produk Rib Ace Belt Type 5PK dari Bando ini memiliki range panjang dari 785-2500mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Number of Ribs: 5
- Center Distance (mm): 3.56
- Angle (°): 40
- Thickness (mm): 4.8
- OPTIBELT Belt RBK 5PK TypeDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 5PK
- Mitsuboshi V-Belt V-Belt Rib Starbelt 5Pk (Vanbelt)atribut:
- Number of Ribs: 5
- Mitsuboshi Rib Starbelt 5PkDeskripsi:Excellent flexibility, is a belt capable of high speed rotation of the small diameter pulley.. In addition, by multiple V-shaped ribs of the core wire and the special rubber of low elongation, and excellent transmission capability.. A polishing belt to form a rib shape by polishing, there are polishing less belt forming a rib shape by the mold.
- Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)Deskripsi:Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.atribut:
- Belt Width (mm): 10
- BANDO Power Ace V-BeltDeskripsi:Power Ace adalah v-belt untuk high power transmission yang sangat berpengaruh pada kenaikan transmission power. Selain itu, bentuk cross-sectional membuat v-belt ini lebih tahan lama dibanding v-belt biasa. V-belt ini efektif dalam membuat perangkat transmisi apa pun menjadi lebih ringkas, lebih hemat tenaga kerja, dan hemat ongkos. Dikarenakan transmission power per beltnya tinggi, jumlah belt dapat dikurangi secara signifikan sehingga tempat menjadi 1/3 kali lebih lapang dibandingkan ketika menggunakan v-belt biasa. Dibuat dengan karet kompon khusus, belt ini memiliki banyak keunggulan seperti anti licin, tahan panas, tahan api, tahan lama, dan tahan cuaca. Selain itu, kinerja anti statis belt ini sudah sesuai dengan standar RMA. Stabilitas dimensi belt ini lebih unggul karena dibuat dari bahan pilihan dan melalui proses yang sudah dirancang dengan baik. Jika dikombinasikan dengan set yang cocok, belt dapat mengantarkan tenaga secara merata. Selain itu, bentuk belt tidak berubah jika disimpan saja.
- OPTIBELT Belt RBK 6PK TypeDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 6PK
- Mitsuboshi Belting Ribstar Belt PK TypeDeskripsi:- Ribstar belts are high-performance belts designed to combine the high transmission properties of V-belts with the flexibility of flat belts.- High transmission capacity is achieved. (Transmission capacity per unit width is 35-50% higher than standard V-belts)- High-speed transmission is possible. (Belt weight is light and generates less heat).- Smooth transmission with low noise and vibration is possible.- High transmission efficiency is achieved. (Transmission efficiency of approximately 98% under normal conditions of use)- Compact design is possible.- Maintenance-free and long life.atribut:
- Angle θ (°): 40
- Dimension P (mm): 3.56±0.05
- Dimensions b (mm): 5
- Dimensions c (mm): 2.7
- Dimensions r (mm): 0.24 or less
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shape: PK
- BANDO V-Belt Power Ace 5V (Vanbelt)Deskripsi:V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yg melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh. Power ace belt memiliki ketahanan yg tinggi terhadap panas dan oli.atribut:
- Material: Rubber
- Angle (°): 40
- BANDO V-Belt B Type Standard (Van Belt)Deskripsi:Bando memiliki range produk V-Belt B Type Standard yang lengkap dengan panjang pitch lap lengthnya 20-315mm digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Material: Rubber
- Belt Type: B
- Type: V belt
- Belt Height: 10.3mm
- Upper Belt Width: 16.7mm
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- Sakai Manufacturing Variable Speed Belt (Wide Cog V Belt)Deskripsi:Has excellent lateral pressure resistance and flexibility. It has excellent followability to speed changes and enables smooth shifting. The continuously variable transmission produces excellent acceleration.Sakai Seisakusho for transmissionsatribut:
- Type: V-belt
- BANDO Rib Ace Belt Type 6PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Material: Rubber
- Number of Ribs: 6
- Center Distance (mm): 3.56
- Thickness (mm): 4.8
- Angle (°): 40
- BANDO Rib Ace Belt Type 4PKDeskripsi:Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Angle (°): 40°
- Center Distance (mm): 3.56
- Number of Ribs: 4
- Thickness (mm): 4.8
- OPTIBELT RBK 8PKDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 8PK
- Philips TL-D Standard Colours (Lampu TL-D)Deskripsi:Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor pentingatribut:
- Type: Standard
- Mitsuboshi V-Belt Mac Star Multi Wedge 3 V Type (Vanbelt)Deskripsi:Mac Star Multi-Wedge Belt adalah bagian atas Mac Star Wedge Belt yang disambungkan dengan tie band. Bentuk cross-sectional belt ini mirip dengan Mac Star Wedge Belt. Meskipun fluktuasi beban penggerak utama atau sisi mesin yang digerakkan terjadi secara berkala, belt dapat tetap beroperasi dengan stabil karena panjang belt tetap sama. Belt tidak akan lepas dari pulley. Karena disambung dengan tie band, belt dapat beroperasi dengan stabil dan vibrasinya lebih rendah meskipun jarak antar shaft jauh. Cocok untuk penggunaan vertikal.
Daftar Harga 5pk Terbaru October 2026
| BANDO Rib Ace Belt Type 5PK | Rp71.900 |
| OPTIBELT Belt RBK 5PK Type | Rp60.900 |
| Mitsuboshi V-Belt V-Belt Rib Starbelt 5Pk (Vanbelt) | Rp9.900 |
| BANDO Rib Ace Belt 5Pk 835-885 | Rp109.900 |
| Mitsuboshi Rib Starbelt 5Pk | Rp169.900 |
| Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing) | Rp199.900 |
| BANDO Power Ace V-Belt | Rp44.900 |
| OPTIBELT Belt RBK 6PK Type | Rp90.900 |
| Mitsuboshi Belting Ribstar Belt PK Type | Rp239.900 |
| BANDO V-Belt Power Ace 5V (Vanbelt) | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/i2P103456650-2.jpg)


/87P102360295-6.jpg)



/qrP102038963-3.jpg)
/P102361601-1.jpg)

/ooP102038888-3.jpg)
/bkP110861416-1.jpg)



/P101552286-2.jpg)
/P102360842-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)