Beli rs50 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSUBAKI RS50 Series-Standard Drive Chain
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    TSUBAKI RS50 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 192
  2. TSUBAKI RS60 Series-Standard Drive Chain
    Mulai

    Rp37.900

    TSUBAKI RS60 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 60.0
    • No. of Links per Unit: 160
  3. TSUBAKI (Tsubakimoto Chain) RS50 Fit bore sprocket 1B type
    Mulai

    Rp289.900

    TSUBAKI (Tsubakimoto Chain) RS50 Fit bore sprocket 1B type
    atribut:
    • Chain No.: RS50
    • Chain Pitch (mm): 15.875
    • Roller Diameter (Φmm): 10.16
    • Shaft Hole Diameter Tolerance: H7 tolerance finish
    • Shaft hole type: Shaft hole machining type
    • Shape: 1B
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Tooth Width (mm): 8.9
    • Type: Sprocket
  4. TSUBAKI Stainless Drive Chain
    Mulai

    Rp54.900

    TSUBAKI Stainless Drive Chain
    atribut:
    • No. of Strands: 1
  5. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp26.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  6. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  7. Non Brand Sprocket Gear Single
    Mulai

    Rp18.900

    Non Brand Sprocket Gear Single
    atribut:
    • Type Gear: Single
  8. TSUBAKI RS100 Series-Standard Drive Chain
    Mulai

    Rp82.900

    TSUBAKI RS100 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 100.0
    • No. of Links per Unit: 96
  9. TSUBAKI (Tsubakimoto Chain) RS60 Fit Bore Sprocket 1B Type
    Mulai

    Rp359.900

    TSUBAKI (Tsubakimoto Chain) RS60 Fit Bore Sprocket 1B Type
    atribut:
    • Chain No.: RS60
    • Shaft hole type: Shaft hole machining type
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Tooth Width (mm): 11.9
    • Type: Sprocket
  10. TSUBAKI Chain Coupling Casing
    28%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp529.900

    TSUBAKI Chain Coupling Casing
    Deskripsi:
    For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
  11. TSUBAKI (Tsubakimoto Chain) RS50 Rock sprocket S type
    Mulai

    Rp1.299.900

    TSUBAKI (Tsubakimoto Chain) RS50 Rock sprocket S type
    atribut:
    • Chain No.: RS50
    • Chain Pitch (mm): 15.875
    • Roller Diameter (Φmm): 10.16
    • Shaft hole type: Surface pressure type
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Tooth Width (mm): 8.9
    • Type: Sprocket
  12. TSUBAKI RS80 Series-Standard Drive Chain
    Mulai

    Rp47.900

    TSUBAKI RS80 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 120
  13. TSUBAKI Chain Coupling Body
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TSUBAKI Chain Coupling Body
    Deskripsi:
    The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
  14. TSUBAKI British Standard Roller Chain Link
    Mulai

    Rp489.900

    TSUBAKI British Standard Roller Chain Link
    Deskripsi:
    These British standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Chain Construction: Riveted Pin
    • Features: Flat Shape Link Plate
    • Heavy Series: No
    • Lubrication: SAE 10 to SAE 50
    • Material: Steel
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): 15
    • Number of Strands: 1
    • Pin Construction: Riveted Pin
    • Plate Thickness (inch): 1/16
    • Roller Chain Standard: British Standard
    • Standards: BS 228; DIN 8187; ISO 606
  15. NKN Roller Chain
    Mulai

    Rp159.900

  16. TSUBAKI Double Strand Base Chain
    Mulai

    Rp1.199.900

    TSUBAKI Double Strand Base Chain
    Deskripsi:
    - R25 - RS35 tidak memiliki roller (hanya bush).- Connecting link untuk ukuran hingga RS60 adalah tipe clip, dan ukuran RS80 hingga RS200 adalah tipe cotter.- Connecting link untuk RS240 adalah tipe spring pin.- Ketika Offset Link pada Single Pitch digunakan, kalkulasikan penurunan kekuatan fatik sebanyak 35%.- Dua pitch offset link (2POL) dapat digunakan 100% pada nilai di atas.
  17. NTN Square Flange Unit Without Oil Supply (Mounted Bearing)
    Mulai

    Rp239.900

  18. TSUBAKI (Tsubakimoto Chain) Sprocket 2B Type
    Mulai

    Rp309.900

    TSUBAKI (Tsubakimoto Chain) Sprocket 2B Type
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    atribut:
    • Series: RS standard pilot hole
    • Shape: 2B
  19. TSUBAKI (Tsubakimoto Chain) RS80 Fit bore sprocket 1B type
    Mulai

    Rp559.900

    TSUBAKI (Tsubakimoto Chain) RS80 Fit bore sprocket 1B type
    atribut:
    • Chain No.: RS80
    • Shaft hole type: Shaft hole machining type
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Tooth Width (mm): 15
    • Type: Sprocket
Daftar Harga rs50 Terbaru October 2026
TSUBAKI RS50 Series-Standard Drive ChainRp31.900
TSUBAKI RS60 Series-Standard Drive ChainRp37.900
TSUBAKI (Tsubakimoto Chain) RS50 Fit bore sprocket 1B typeRp289.900
TSUBAKI Stainless Drive ChainRp54.900
TSUBAKI RS40 Series-Standard Drive ChainRp26.900
EK Roller Chain (Rantai)Rp279.900
Non Brand Sprocket Gear SingleRp18.900
TSUBAKI RS100 Series-Standard Drive ChainRp82.900
TSUBAKI (Tsubakimoto Chain) RS60 Fit Bore Sprocket 1B TypeRp359.900
TSUBAKI Sprocket Gear RS50 TypeRp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)