Beli puli di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EVN SP Pulley
    70%
    Mulai

    Rp219.900

    EVN SP Pulley
    atribut:
    • Material: Gray cast iron
  2. H.H.H. Steel Pulley Snatch
    Mulai

    Rp369.900

    H.H.H. Steel Pulley Snatch
    atribut:
    • Material: Steel
    • Specification: Oil-bearing metal insert
  3. NBK Standard V Pulley A Series
    Mulai

    Rp77.900

    NBK Standard V Pulley A Series
    atribut:
    • Groove Section: A
  4. EVN Bushing Pulley SPA (Busing Pulli)
    50%
    Mulai

    Rp449.900

    EVN Bushing Pulley SPA (Busing Pulli)
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  5. TB WOOD S Pulley
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

    TB WOOD S Pulley
    Deskripsi:
    Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Material: Cast Iron
  6. EVN SP Pulley (Pulli Sp)
    67%
    Mulai

    Rp789.900

    EVN SP Pulley (Pulli Sp)
    atribut:
    • Material: Gray cast iron
    • Datum Diameter (mm): 200
    • Number of Grooves: 2
    • Suitable Bushing: 2517
    • Diagram Number: 10
    • Purpose of Use: For speed change by belt conduction.
  7. INNOTECH SNS NS V Pulley
    70%
    Mulai

    Rp119.900

    INNOTECH SNS NS V Pulley
    atribut:
    • Material: Gray cast iron
    • Number of Grooves: 1
    • Bottom Hole Diameter (mm): 9
    • Width (mm): 20
    • Diagram Number: 2
    • Purpose of Use: For belt conduction.
  8. NBK Standard V Pulley B Series
    Mulai

    Rp139.900

    NBK Standard V Pulley B Series
    atribut:
    • Groove Section: B
  9. Greenlee Cable Puller Sheave (Katrol Pemandu Penarik Kabel)
    Mulai

    Rp10.999.900

    Greenlee Cable Puller Sheave (Katrol Pemandu Penarik Kabel)
    Deskripsi:
    Cable sheaves ease movement of pulling rope and guide it onto the capstans as it's retracted by a powered cable puller. Also known as cable pulley wheels, these smooth, grooved wheels minimize friction on the rope to reduce wear. Selecting a sheave with a capacity that matches or exceeds the pulling force of the cable puller reduces the risk of breaking or buckling during pulls.
    atribut:
    • Includes: (2) Sheave Bushings; (2) Sheave Pin Clips; Sheave; Sheave Pin; Yoke Frame
    • Features: Self-Lubricating Bearings; Strong Welded Frames
    • Material: Aluminium Alloy Roller with Bearings, Steel
    • Product Type: Hook Sheave
    • Maximum Capacity (lbs): 4000
    • Sheave Width (inch): 5
  10. OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  11. Bruno Lehmann AG Katrol Diverter Tipe LT Merah Plus
    Mulai

    Rp8.299.900

    Bruno Lehmann AG Katrol Diverter Tipe LT Merah Plus
    Deskripsi:
    Mudah digunakan, kabel dapat dimasukkan ke dalam dan ke luar dengan cepat. Katrol aluminum terus-menerus yang mampu digunakan terus-menerus pada kecepatan tinggi.
    atribut:
    • Payload Ground Skidding: 30 kN [3t]
    • Breaking Load: 60 kN [6t]
    • Max.Cable (Ø mm): 14
    • Pulley (Ø mm): 88.0
    • Dimensions (mm): 258x136x85
    • Maximum Speed (m/s): 2
  12. CONGRESS Stepped V-Belt Pulley
    Mulai

    Rp809.900

    CONGRESS Stepped V-Belt Pulley
    Deskripsi:
    Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.
    atribut:
    • UNSPSC: 31171804
    • Bore Diameter (inch): 5/8
    • Finish: Zinc Plated
    • For Belt Section: 4L; A
    • For V-Belt Type: Classical
    • Includes: Set Screws
    • Keyway: Yes
    • Material: Zinc
    • Material Fabrication: Cast
    • Material Grade: Zamak 3
    • Resistance Properties: Corrosion Resistant; Spark Free
  13. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  14. KitchenAid Food Processor (Blender)
    Mulai

    Rp3.599.900

    KitchenAid Food Processor (Blender)
    Deskripsi:
    - Untuk kacang disarankan kapasitas max 350 gram menggunakan tombol pulse yang ditekan selama 1-2 detik. Ulangi beberapa kali sampai mencapai hasil yang diinginkan- Untuk daging disarankan kapasitas max 450 gram dalam kondisi sangat dingin menggunakan tombol pulse selama 1-2 detik. Dapat diulangi beberapa kali sampai mencapai hasil yang diinginkan- Food processor ini tidak didesain untuk menghancurkan biji kopi, biji-bijian, bumbu kering yang memiliki tekstur keras, menghancurkan tulang, membuat jus dari buah dan sayur, mengiris telur yang sudah dimasak, dan memotong daging dalam suhu ruangan
    atribut:
    • Size (L): 1.7
    • Power (W): 250
  15. RAVEN Roda Nylon Light Duty
    Mulai

    Rp22.900

    RAVEN Roda Nylon Light Duty
    atribut:
    • Bearing: Double Ball Bearing
    • Wheel Material: Nylon
  16. RAVEN Roda Nylon U Groove Pulley Bearing
    Mulai

    Rp43.900

    RAVEN Roda Nylon U Groove Pulley Bearing
    atribut:
    • Bearing Type: 6200Z Chrome Steel
    • Pulley Inner Diameter (mm): 10
    • Pulley Outer Diameter (mm): 54
    • Pulley U Shape Diameter (mm): 40
    • Pulley U Slot Width (mm): 7
    • Pulley Width/Thickness (mm): 14.6
    • Type: PU-CR 62
Daftar Harga puli Terbaru October 2026
EVN SP PulleyRp219.900
H.H.H. Steel Pulley SnatchRp369.900
NBK Standard V Pulley A SeriesRp77.900
EVN Bushing Pulley SPA (Busing Pulli)Rp449.900
TB WOOD S PulleyRp429.900
EVN SP Pulley (Pulli Sp)Rp789.900
INNOTECH SNS NS V PulleyRp119.900
Non Brand Mounted Pulley BlockRp219.900
Non Brand Suspended Pulley BlockRp289.900
NBK Standard V Pulley B SeriesRp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)