Beli gearbox di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRANZGEAR WPA Series Gearbox Worm Reducer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    TRANZGEAR WPA Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  2. BOSCH Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill (Mesin Bor Baterai)
    atribut:
    • Battery Type: Lithium-ion
    • Chuck Capacity (mm): 0.8 (Min.); 10 (Max.)
    • No Load Speed (rpm): 0 to 400 (first gear); 0 to 1500 (second gear)
    • Part Number: 06019G80K5
    • Torque (N m): 14/30/- (soft/hard/max)
    • Torque settings: 20+1
    • Uncertainty K (m/s²): 0.7 (metal drilling); 0.4 (screwdriving)
    • Vibration Emission Value ah (m/s²): 1.5 (metal drilling); 1.5 (screwdriving)
  3. TRANZGEAR WPO Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPO Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  4. TRANZGEAR WPS Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPS Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  5. TRANZGEAR WPX Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPX Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  6. Agaf Automation RAB Series Precision Planetary Gearbox
    Mulai

    Rp13.999.900

    Agaf Automation RAB Series Precision Planetary Gearbox
    Deskripsi:
    High Precision High Torque Planetary Gearbox RABThe surface of the gear box is treated with electroless Nickel, and the plate is treated with blue anode to improve the tolerance and corrosion resistance of the environment.- Lowest backlash- High efficiency 95%- Life time lubricationReducer Rotary Inertia1. The Max. acceleration torque T2B=60% of T2NOT.2. When output speed is 100rpm, inertia acts on the ouput shaft center position.3. 3-stage big ratios are not in the above table.
    atribut:
    • Output Shaft Keyway: S2 : Standard (Keyway)
  7. TESTO WiFi Data Logger
    Mulai

    Rp5.799.900

    TESTO WiFi Data Logger
    Deskripsi:
    testo Saveris 2-T1; WiFi data logger (wirelessLAN) with display and internal NTC temperaturesensor, incl. USB cable, wall bracket, batteries andcalibration protocolWiFi (wireless LAN)Signal transmission: wireless; frequency band: 2.4 GHz; supported wireless LAN standards: IEEE 802.11 b/g/n and IEEE 802.1X Possible encryption methods: without encryption, WEP, WPA, WPA2, WPA2 Enterprise The data loggers communicate via the standard protocol MQTT and are SNTP time synchronization-capable
    atribut:
    • Communication Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
    • Measuring Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
  8. monotaro Conductive Mat
    Mulai

    Rp219.900

    monotaro Conductive Mat
    Deskripsi:
    It can be placed on a table or floor to suppress the generation of static electricity in an environment where static electricity is to be avoided. In addition, the anti-static function lasts for a long time, and the edge is less likely to turn up even after long periods of use. You can easily cut it to your desired size with a commercially available cutter.It is useful not only for precision parts where static electricity directly damages products, but also for chemicals, foods, printing, etc. where you want to prevent dust from being rolled up by static electricity.*Earth wire is not included. *Please purchase a commercially available earth wire separately before use. *Do not use on anything other than conductive mats. *The surface may be uneven, but this is a specification and not a defect. *White powder may appear on the rubber surface. This is called the bloom phenomenon, and does not affect performance or use, so it is not a defect. Wipe the surface with a dry cloth before use. *If you wipe it with water too hard, the color may transfer.
    atribut:
    • Color: Moss green
    • Elongation (%): (Anti-electrostatic layer) ≥350, (Conductive layer) ≥200
    • Hardness (Shore A): (Anti-static layer) 60-75, (Conductive layer) 70-80
    • Material: (Anti-electrostatic layer) NBR, (Conductive layer) NR + SBR + NBR
    • Specific Gravity: (Anti-electrostatic layer) 1.45, (Conductive layer) 1.62
    • Tensile Strength (MPa): (Anti-electrostatic layer) ≥10, (Conductive layer) ≥3
    • Thickness (mm): 2
  9. TSUBAKI (Tsubakimoto Chain) Miter Gear Box
    Mulai

    Rp5.299.900

    TSUBAKI (Tsubakimoto Chain) Miter Gear Box
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
  10. Morris Speed Reducer NMRV (Gearbox Cacing Reducer)
    Mulai

    Rp609.900

    Morris Speed Reducer NMRV (Gearbox Cacing Reducer)
    Deskripsi:
    1. Transferring and changing the power or power of a rotating motor. Specifically, it is used rotate the engine spindle, as well as perform feeding movements2. Adjusting the movement speed and torque, as well as turning around so that it can move forward and backward3. Reducing / reducing the rotational speed to get a larger load4. Change the torsional moment to be transmitted to the machine spindle5. Provide gear ratio according to machine load6. Produces engine speed without slipping
  11. Morris Electric Motor 1 Phase 4P (Dinamo Motor Listrik)
    Mulai

    Rp1.199.900

    Morris Electric Motor 1 Phase 4P (Dinamo Motor Listrik)
    Deskripsi:
    1. Electro DC MotorThis type of tool will utilize an electric power source that comes from DC electricity or direct current such as using a DC adapter. Battery and battery. The coil coils contained in this type of electric motor usually consist of 2 coils or coils contained in the rotor and stator. This is to produce a magnetic power pole difference.2. Electro AC Electric MotorAs for this one AC electric machine, it will use AC power or alternating current. This is the most widely used type of electro motor. The AC power source usually comes from various power plants such as AC generators and PLN electricity. AC electricity is also still divided into 2, namely 1 phase AC electricity and 3 phase AC electricity.
    atribut:
    • No. of Phases: 1
    • No. of Poles: 4
    • Rotation Speed (rpm): 1450
    • Voltage (V): 110/220
Daftar Harga gearbox Terbaru November 2026
TRANZGEAR WPA Series Gearbox Worm ReducerRp749.900
BOSCH Cordless Drill (Mesin Bor Baterai)Rp1.299.900
TRANZGEAR WPO Series Gearbox Worm ReducerRp789.900
TRANZGEAR WPDS with Motor Series Gearbox Worm ReducerRp2.099.900
TRANZGEAR WPS Series Gearbox Worm ReducerRp789.900
TRANZGEAR Helical Gear Motor 3 Phase GearRp4.199.900
TRANZGEAR WPX Series Gearbox Worm ReducerRp789.900
TRANZGEAR Gearbox WP Series Worm ReducerRp869.900
TRANZGEAR WPDS Series Gearbox Worm ReducerRp999.900
Agaf Automation RAB Series Precision Planetary GearboxRp13.999.900

Data diperbarui pada 20/11/2026 (Harga belum termasuk PPN)