Beli legran di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KHK Steel Screw Gearatribut:
- Finish Material: S45C
- Heat treatment: None
- Pressure Angle (°): 20
- Tooth Shape: Full depth tooth
- Legrand Light Sensitive Switch (Saklar Sensor Cahaya)atribut:
- Color: Grey
- Mounting Method: DIN rail
- Rated Voltage (V): 230
- Operating/Setting Temperature (°C): -20-55
- IP Protection: IP20
- Rated Switch Current (A): 5
- Built-in Depth (mm): 60
- Depth (mm): 61
- Halogen Free: Yes
- Height (mm): 85
- Label Space/Information Surface: Yes
- Maximum Incandescent Lamp Load (W): 1200
- Number of Modules: 1 Module
- RAL Number: 7035
- Storage Temperature (°C): -20-60
- Terminal Capacity (mm²): 1.5-4
- Width (mm): 17.5
- Width in Number of Modular Spacings: 2
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- Legrand Mobile Socket P17atribut:
- Cable Entry: Gland Nut
- Connection: Screwed Terminal
- Material: Plastic
- KHK Carbon Steel Screw Gear (SN2 Type)atribut:
- Gear accuracy: JIS N9 class
- Torsion Angle (°): 45
- Shape: S1K
- Backlash (mm): 0.12 to 0.26
- Boss Chief (mm): 15
- Face Width (mm): 20
- Full Length (mm): 35
- Gear Cutting Reference Cross Section: Hole (H7)
- Gear Reference Cross Section: Normal Angle
- Material: S45C
- Pressure Angle (°): 20
- Surface Treatment: Black dye
- Tooth Type: Normal teeth
- Tooth Width (mm): 20
- KRISBOW Selang Angin Gulung Otomatisatribut:
- Hose Material: Hybrid Polimer
- Hose Length (m): 15
- Working Pressure (psi): 200
- Legrand Mobile Socketatribut:
- IP Protection: IP67
- Connection System: Screwed Terminal
- Material: Plastic
- Angle of Plug: Straight
- Current Rating (A): 125
- Cable Entry: Gland Nut
- Clock Position (hour): 6
- Identification color: Red
- Military Model: No
- RAL Number: 3000
- Voltage According EN 60309-2 (V/Hz): 380-415 (50+60)
- Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)atribut:
- Connection: Screwed Terminal
- Material: Plastic
- monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)Deskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- kiip Wadah Makanan Kotak (Thinwall)atribut:
- Dimensions (mm): 160x160x105
- SKF Deep Groove Ball Bearing Single Row MA Series (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.atribut:
- Bore Type: Cylindrical
- Coating: Without
- Lubricant: None
- Radial Internal Clearance: CN
- Sealing: Without
- Philips Essential LEDspot MR16 (Lampu Spotlight)atribut:
- Cap Base: GU5.3 (GU5.3)
- Bulb Shape: MR16 (2inch/50mm)
- Color Consistency: <6
- EU RoHS compliant: Yes
- Nominal Lifetime (hour): 15000
- Legrand Patch Cable Cat.5E UTPatribut:
- Color: Ligth Pink
- Insulation Material: PVC
- Cable Type: UTP
- Ports Type: RJ45
- Mennekes Plug Head Industrial IP54 AM-TOP (Steker)Deskripsi:Plug AM-TOP > 16 A-32A : Screw terminals> Single part bodyPlug Power TOP Xtra> 63A : Highly heat resistant contact carrier, frame terminals> Frame Terminals> Nickel Plated Contacsatribut:
- Protection Type: IP54
- Frequency (Hz): 50-60
Daftar Harga legran Terbaru October 2026
| KHK Steel Screw Gear | Rp189.900 |
| Legrand Light Sensitive Switch (Saklar Sensor Cahaya) | Rp2.099.900 |
| Legrand Stop Kontak with Cover P17 (Power Outlet) | Rp489.900 |
| Legrand Plug Head Straight Type P17 Pro (Steker) | Rp1.699.900 |
| Legrand Plug Head Straight Type P17 (Steker) | Rp329.900 |
| Legrand Mobile Socket P17 | Rp409.900 |
| KHK Carbon Steel Screw Gear (SN2 Type) | Rp689.900 |
| KRISBOW Selang Angin Gulung Otomatis | Rp1.899.900 |
| Legrand Mobile Socket | Rp5.699.900 |
| Legrand Surface Mounting Socket Pro P17 | Rp2.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/8dP101006301-2.jpg)
/e8P101006512-5.jpg)
/66P104050222-3.jpg)
/dqP101006494-4.jpg)

/g8P107511584-2.jpg)



/a0P101006360-2.jpg)
/khP105656737-1.jpg)
/fuP107141570-1.jpg)
/3tP104064137-2.jpg)
/9hP107507341-1.jpg)
/9mP101006346-2.jpg)
/9eP108928338-1.jpg)

/5pP101560205-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)