Beli bldc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Orientalmotor Brushless DC Motor Speed Control System BLV Series
    Mulai

    Rp14.999.900

    Orientalmotor Brushless DC Motor Speed Control System BLV Series
    Deskripsi:
    The BLV Series brushless DC motor (BLDC motor) speed control system offers high performance and simple operation from a compact motor and driver.- Slim, Yet Powerful Design- Wide Speed Range- DC Input- Battery drive function (0.2 m) Cable Included
    atribut:
    • Ambient Temperature Range Non-Freezing (°C): 0 to +40
    • Baud Rate (bps): 625000
    • Degree of Protection: IP20 (Driver); IP65 (Motor) (excluding connector)
    • Max. Extension Length (m): 1.5
    • Motor Insulation Class (°C): EN: Class E (120)
    • Output Power (W/HP): 100 (1/8)
    • Power Supply (V DC): 24
    • Speed Control Method: Internal potentiometer, External DC voltage, External potentiometer (20kΩ, 1/4W)
  2. Dunamos Solar Panel (Panel Surya)
    Mulai

    Rp569.900

    Dunamos Solar Panel (Panel Surya)
    Deskripsi:
    Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.
    atribut:
    • Tolerance Wattage (%): 0-+3
  3. Orientalmotor Brushless DC Motor
    Mulai

    Rp2.599.900

    Orientalmotor Brushless DC Motor
    Deskripsi:
    - Wide speed range, flat torque- Great speed regulation- Easy to set speed control*Gearhead required
  4. Cosmos Rice Cooker Non Stick (Penanak Nasi)
    Mulai

    Rp259.900

    Cosmos Rice Cooker Non Stick (Penanak Nasi)
    Deskripsi:
    Rice Cooker Cosmos dengan Inner Pan Non Stick Coating yang anti lengket berkapasitas besar yaitu 14 Liter.Dengan fungsi 3in1 dapat digunakan untuk memasak, menghangatkan serta mengukus.Dapat Re-Steaming (proses pengukusan kembali agar nasi lebih pulen & tidak benyek), sangat cocok untuk usaha rumah makan / catering.
  5. Orientalmotor Brushless DC Motor BLE46CMR5S Series RS-485 Communication Type
    Mulai

    Rp17.999.900

    Orientalmotor Brushless DC Motor BLE46CMR5S Series RS-485 Communication Type
    Deskripsi:
    Accessory: Motor, Control Circuit, Gearhead, CN5 Connector, CN6 Connector, External Speed Potentiometer (With signal line), Installation Screws, Parallel Key, Operating Manual; Component Name: BLEM46M2-GFS (Motor); GFS4G5 (Gearhead); BLED6CM-R (Control Circuit)
    atribut:
    • Rated Torque Motor Shaft (N m): 0.2
    • Starting Torque Motor Shaft (N m): 0.4
    • Rated Output Power (W): 60
    • Power Supply Input Rated Voltage (V): Single-Phase, Three-Phase 200-240AC
    • Allowable Torque (N m): 0.90 (20-600r/min); 0.68 (800r/min)
    • Continuous Regenerative Power (W): 100
    • Electromagnetic Brake: With
    • Frame Size (mm): 80
    • Gear Ratio: 5
    • Instantaneous Regenerative Power (W): 240
    • Permissible Load Inertia J (kg.m²): 22x10ˉ⁴
    • Power Supply Input Maximum Input Current (A): Single-Phase 2.6/Three-Phase 1.5
    • Power Supply Input Rated Input Current (A): Single-Phase 1.2/Three-Phase 0.7
    • Power Supply Rated Input Frequency (Hz): 50/60
    • Rated Rotation Speed Motor Shaft (rpm): 3000
    • Rotor Inertia J (kg.m²): 0.24x10ˉ⁴
    • Shaft/Gear Type: Combination Type Parallel Shaft Gearhead
    • Speed Range (rpm): 20-800
    • Speed Regulation (Load): ±0.5% or less: 0-Rated torque, at rated speed, at rated voltage, at normal ambient temperature
  6. Brilliant Lighting Downlight LED
    Mulai

    Rp66.900

    Brilliant Lighting Downlight LED
    Deskripsi:
    SNI SUCOFINDO PCS00818.02 NPB 119-116-191308
    atribut:
    • IP Grade: 20
  7. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  8. Orientalmotor Brushless DC Motor BLE46AM5S Series AC Type
    Mulai

    Rp11.999.900

    Orientalmotor Brushless DC Motor BLE46AM5S Series AC Type
    Deskripsi:
    Accessory: Motor, Control Circuit, Gearhead, External Speed Potentiometer (With signal line), Installation Screws, Parallel Key, Operating Manual; Component Name: BLEM46M2-GFS (Motor); GFS4G5 (Gearhead); BLED6AM (Control Circuit)
    atribut:
    • Rated Torque Motor Shaft (N m): 0.2
    • Starting Torque Motor Shaft (N m): 0.4
    • Rated Output Power (W): 60
    • Power Supply Input Rated Voltage (V): Single-Phase 100-120AC
    • Allowable Torque (N m): 0.9 (20-600r/min); 0.68 (800r/min)
    • Continuous Regenerative Power (W): 100
    • Electromagnetic Brake: With
    • Frame Size (mm): 80
    • Gear Ratio: 5
    • Instantaneous Regenerative Power (W): 240
    • Permissible Load Inertia J (kg.m²): 22x10ˉ⁴
    • Power Supply Input Maximum Input Current (A): 4.5
    • Power Supply Input Rated Input Current (A): 2
    • Power Supply Rated Input Frequency (Hz): 50/60
    • Rated Rotation Speed Motor Shaft (rpm): 3000
    • Rotor Inertia J (kg.m²): 0.24x10ˉ⁴
    • Shaft/Gear Type: Combination Type Parallel Shaft Gearhead
    • Speed Range (rpm): 20-800
    • Speed Regulation (Load): ±0.5% or less: 0-Rated torque, at rated speed, at rated voltage, at normal ambient temperature
  9. SPG Induction Motor Gear Head 15W (Kepala Gearbox)
    Mulai

    Rp1.199.900

    SPG Induction Motor Gear Head 15W (Kepala Gearbox)
    Deskripsi:
    It is a mechanism that can reduce the rotation speed of the motor and increase the torque.
    atribut:
    • Motor Mounting Angle (mm): 70
    • Motor Type: Gear head
    • Mounting Hole Spacing Square (mm): 70
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shaft End Shape: Parallel axis
    • Shaft Shape: Gear cutting type
    • Suitable For: Induction motor 15W
    • Type: Ball bearing + metal mix type
  10. SOLANA Solar Panel Polycrystalline (Panel Surya)
    Mulai

    Rp779.900

    SOLANA Solar Panel Polycrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  11. Trina Solar Panel Monocrystalline
    Mulai

    Rp3.599.900

    Trina Solar Panel Monocrystalline
    atribut:
    • Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
    • Module Dimensions (mm): 2031x1011x30
    • Max. Power Voltage (V): 42.6
    • Peak Power Watt (W): 410
    • Max. Power Current (A): 9.63
    • Open Circuit Voltage (V): 50
    • Module Efficiency (%): 20
    • Photovoltaic Cable (mm): 4.0 with TS4 Connection
    • Power Output Tolerance: ± 5
    • Short Circuit Current (A): 10.25
  12. WIRASTAR Ice Maker Cube Machine (Mesin Es Batu)
    Mulai

    Rp9.399.900

    WIRASTAR Ice Maker Cube Machine (Mesin Es Batu)
    Deskripsi:
    Mesin Es Batu sangat cocok di gunakan untuk bisnis Restoran, Cafe, Hotel dan Pabrik karena mampu membuat es batu (ice cube), ice flakes dalam jumlah besar, cepat dan berkualitas. Besarnya minat terhadap bisnis kuliner di bidang cafe tentu saja membuat mesin ini kerap di cari dan di beli. Maka dari itu tak ada salahnya jika anda berinvestasi dengan mesin yang tepat demi kelangsungan bisnis kuliner andaWiratech menjual Mesin Es Batu ICB-SD60-Ice Cube Machine di tenagai daya listrik sebesar 485 watt dengan waktu estimasi pendinginan hingga menjadi es padat hanya dalam waktu 15-20 menit serta mampu memproduksi es batu kubus hingga 60 kg/hari. Mesin es batu ini mempunya dimensi 50 x 59 x 91 cm
  13. GRAPE SOLAR Solar Panel (Panel Surya)
    Mulai

    Rp4.299.900

    GRAPE SOLAR Solar Panel (Panel Surya)
    Deskripsi:
    Grape Solar solar panels use sunlight (a renewable source of energy) to power commercial and residential buildings as well as lighting, gates, and electric fences. They are effective in environments with high temperatures and weak light. The panels' frames are designed to withstand wind and snow loads up to 50 lb./sq. ft.
    atribut:
    • UNSPSC: 60104701
    • Cable Length (inch): 35 3/8
    • Cell Type: Monocrystalline
    • Connector: 4mm PV
    • Depth (inch): 1 19/50
    • Frame: Yes
    • Height (inch): 31 89/100
    • Max. System Voltage (VDC): 600 (UL)
    • Module Efficiency: 17.3 %
    • Nominal Output Power (W): 100
    • Number of Cells: 36
    • Open Circuit Voltage (V): 23.1
    • Operating Temperature Range (°F): -40 to 185
    • Panel Max. Power Point Current (A): 5.23
    • Panel Max. Power Point Voltage (V): 19.12
    • Power Tolerance: 0% to +6%
    • Short Circuit Current (A): 5.59
    • Standards: CE
    • Width (inch): 28 3/20
  14. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  15. KEYANG Impact Wrench
    Mulai

    Rp6.699.900

    KEYANG Impact Wrench
    atribut:
    • Battery Voltage (V): 18
  16. SOLANA Solar Panel Monocrystalline (Panel Surya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    SOLANA Solar Panel Monocrystalline (Panel Surya)
    Deskripsi:
    The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.
    atribut:
    • Normal Operating Temperature Conditions (NOTC) (°C): 47
    • Power Tolerance (%): Pmax 0 to +3
    • Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
    • Temperature Cycling Range (°C): -40 to +85
  17. Panasonic Rice Cooker (Penanak Nasi)
    Mulai

    Rp659.900

    Panasonic Rice Cooker (Penanak Nasi)
    Deskripsi:
    Panasonic SRCP108NSR - Rice Cooker 1 Liter 16in1 Campagne Gold memiliki panci dalam ekstra tebal 4,0 mm dapat menyimpan energi termal dengan efisien. Menghantarkan panas ke setiap bulir beras secara merata dan memastikan beras yang dimasak menjadi lebih empuk.Kapasitas : 1 Liter
    atribut:
    • SNI License: Yes
    • SNI Number: 679/LSPr-058-IDN/003/12/2022
  18. AQUA Elektronik Mesin Cuci Dua Tabung
    Mulai

    Rp1.899.900

    AQUA Elektronik Mesin Cuci Dua Tabung
    atribut:
    • Material: Pintu : Plastic; Body : Plastic
Daftar Harga bldc Terbaru October 2026
Orientalmotor Brushless DC Motor Speed Control System BLV SeriesRp14.999.900
Dunamos Solar Panel (Panel Surya)Rp569.900
Orientalmotor Brushless DC MotorRp2.599.900
Cosmos Rice Cooker Non Stick (Penanak Nasi)Rp259.900
Orientalmotor Brushless DC Motor BLE46CMR5S Series RS-485 Communication TypeRp17.999.900
Brilliant Lighting Downlight LEDRp66.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
Orientalmotor Brushless MotorRp2.699.900
Orientalmotor Brushless DC Motor BLE46AM5S Series AC TypeRp11.999.900
SPG Induction Motor Gear Head 15W (Kepala Gearbox)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)