Beli slide di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- THK Slide Pack FBW 2560 XR Type 2 SlidersDeskripsi:It is a straight road system in which a ball case is precision press molded and a slider incorporating a ball moves in an infinite linear motion. Lightweight, compact and light linear motion can be obtained by using in combination with slide rail. (High corrosion resistance) We adopted an austenitic stainless steel material for rail, mounting plate, stopper and other parts, realizing high corrosion resistance. (Noise Reduction) By newly designing the slider part, we achieved 5 dBA noise reduction compared to conventional products.Useable: Ideal for light load sliding parts such as copiers, tool cabinets, various electronic equipment cabinets, vending machines, slide covers for machine tools, cash registers and curtain walls.atribut:
- Material (stopper): SUS430+NBR
- Set Contents: 1 slide rail, 2 sliders
- Maximum Allowable Load: (Pa) 590, (Pb) 150, (Pc) 70N
- Ball Material: SUS440C
- Body Material: (Slide rail, mounting plate) SUS304
- Case Material: (Ball Case) SPCE
- Dimension B: 3mm
- Dimension G: 40mm
- Dimension L0: 960mm
- Dimension N1: 11mm
- Stroke: 888mm
- Acculide AccRoller1815atribut:
- Height (mm): 36
- Type: Ball retainerless linear motion
- Width (mm): 10
- monotaro.id Clipboard Creative Foam (Papan Jalan)atribut:
- Size (cm): 30x40
- KOKUYO Magnetic ClipDeskripsi:The variety of colors and sizes is attractive, ranging from approximately 50 sheets with a mouth width of 31mm to sizes that can hold 180 sheets with a mouth width of 56mm.Holds thick documents and tools firmly in place.
- Accuride Japan Single Slide Rail (For Light Loads, Stop Type)atribut:
- Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
- Specification: Inner member cannot be removed and attached
- monotaro Linear Shaft (As Bulat)Deskripsi:Produk ini juga sering disebut dengan As bulatatribut:
- Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
- Dimension C (mm): 0.5
- Hardness HRC: 60 or more
- Shaft Length L (mm): 100
- Heat Processing: Induction hardening
- Effective hardened layer (mm): 1 or more
- Heat treatment: Induction hardening
- Length (mm): 100
- Shape: straight
- Surface roughness (micromRmax): 1.5
- Accuride Japan Double Slide Rail (Stop Type)Deskripsi:-For light load.-3 Member Full Travel Type-Drawer member can not be detached-Stop typeatribut:
- Material: Steel (SPCC)
- Surface Treatment: Trivalent Chrome Plated Finishing
- monotaro Three-Stage Slide RailDeskripsi:It is a slide rail of three drawers which drawers can pull out completely.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Thickness (mm): 12.7 (± 0.1)
- Material: steel
- Surface Processing: Unichrome plating
- Set Contents: One on each side
- THK LM Guide HSR RailDeskripsi:HSR model rails also include a type where the LM rail is tapped from the bottom. This type is useful when mounting from the bottom of the base and when increased contamination protection is desired.
- INDOMAKERS Linear Motion Ball Bearing Slide BushingDeskripsi:Bearing Model : SC10LUU (Tipe L : lebih panjang dari tipe UU)atribut:
- Material: Aluminium
- THK Caged Ball LM Guide SSR RailDeskripsi:Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate. Use of the ball cage eliminates friction between balls and increases grease retention, thus to achieve low noise, high speed and long-term maintenance-free operation. [Compact, Radial Type]Since it is a compactly designed model that has a low sectional height and a ball contact structure in the radial direction, this model is optimal for horizontal guide units. [Superb Planar Running Accuracy]Use of a ball contact structure that is highly resistant to loads in the radial direction minimizes radial displacement under radial loads and provides stable, highly accurate motion. [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. [Stainless Steel Type also Available as Standard]A stainless steel type with its LM block, LM rail and balls all made of stainless steel, which is superb ly corrosion resistant, is also available as standard.atribut:
- Dimensions g (mm): 20
- HIWIN Linear Guideway Block HGRDeskripsi:Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
- Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCT Seriesatribut:
- Material (stem): SUS403
- Material (ball seat): PTFE
- Material (Packing): PTFE
- Material (Gasket): PTFE
- Material (Handle): FCD400-15
- Ball Material: SCS13A/SUS304/SUS304TP
- Body Material: FC200
- Bore Diameter: Full bore
- Cap Material: FC200
- Class: 10K
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, steam
- Handle Shape: Lever type
- Shape: straight
- Type: cast iron
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- SOMTA Straight Shank Jobber Drill ST102 Series (Mata Bor Lurus)atribut:
- Material: High speed steel
- Type: N Standard
- Coating: Blue finish [Steam (HOMO) Temper]
- SUPER TOOL Toggle Clamp Vertical Handle TypeDeskripsi:SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.3-5kN kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
- NB Miniature Linear Guide Rail & Carriage AssemblyDeskripsi:These miniature carriages mount on SEB Type linear guide rails. Also called guides or ball slides, these low-profile ball bearing carriages have two rows of bearings and four points of contact with the rail.atribut:
- UNSPSC: 23153030
- Agency Compliance: None
- Carriage Height (mm): 10
- Carriage Hole Size: M3x3.5
- Carriage Length (mm): 34.2
- Carriage Material: Stainless Steel
- Carriage Type: Standard
- Carriage Width (mm): 27
- Dynamic Load Capacity (N): 3100
- Dynamic Load Capacity (lbs): 695.6
- Hole Size: 3.5x6.0x4.5
- Maximum Speed (in/s): 79
- Mounting Hole Center to Center (mm): 25
- Mounting Hole to End (mm): 10
- Number of Rail Holes: 18
- Overall Height (mm): 13
- Rail Finish: Stainless Steel
- Rail Height (mm): 7.5
- Rail Length (mm): 445
- Rail Material: Stainless Steel
- Rail Width (mm): 12
- Running Clearance (mm): 3
- Seals: Yes
- Static Load Capacity (N): 3830
- Static Load Capacity (lbs): 859.5
- Temperature Range (°F): 176
- Type: Single Carriage
Daftar Harga slide Terbaru October 2026
| THK Slide Pack FBW 2560 XR Type 2 Sliders | Rp2.299.900 |
| Acculide AccRoller1815 | Rp1.299.900 |
| monotaro.id Clipboard Creative Foam (Papan Jalan) | Rp10.900 |
| KOKUYO Magnetic Clip | Rp83.900 |
| Accuride Japan Single Slide Rail (For Light Loads, Stop Type) | Rp96.900 |
| Acculide Double Slide Rail (Stop Type) | Rp799.900 |
| monotaro Linear Shaft (As Bulat) | Rp59.900 |
| Accuride Japan Double Slide Rail (Stop Type) | Rp309.900 |
| monotaro Three-Stage Slide Rail | Rp129.900 |
| THK LM Guide HSR Rail | Rp749.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/h0P106596612-2.jpg)

/P102017968-1.jpg)
/P102017982-1.jpg)
/9yP101567358-8.jpg)
/P102610394-1.jpg)






%2010FCT%20Series/P103052010-1.jpg)

/P102086667-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)