Beli s5m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)Deskripsi:Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.atribut:
- Belt Width (mm): 10
- Mitsuboshi Timing Belt Super Torque S8M 150 Type (Belt Timing)Deskripsi:It is a round-toothed belt with a high transmission capacity. Greatly expanded the reasonable field of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.
- Mitsuboshi Timing Belt Super Torque S5M 150 Type (Belt Timing)Deskripsi:Produk Super Torque Timing Belt S5M 150 Type dari Mitsuboshi ini memiliki range circumstance dari 225-2525mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
- Mitsuboshi Timing Belt Super Torque S3M Type (Chloroprene Rubber) Standard Width 10 Mm (Belt Timing)Deskripsi:Belt is supple, you can use a small pulley diameter. Meshing is smooth, you can quiet operation. Sumi tension of the belt is less, it can be used in the low axial load. Standard pulley is a backlash-free, will improve the positioning accuracy. Compared to the tooth profile of the traditional ISO JIS, it is capable of high torque transmission.
- Continental Timing Belt (Belt Timing)Deskripsi:Hawk Pd series timing belts have curved teeth with an indention in the center of each tooth that ensures that teeth mesh with the grooves on the pulley. This design prevents ratcheting, or tooth jumping, and distributes the load evenly, reducing stress on the belt. The compounded rubber construction withstands flex fatigue, has high heat tolerance, and resists abrasion, oils, coolants, and ozone exposure. These Hawk Pd series belts are designed for high capacity applications and can be used on curved- or rounded-tooth pulleys with a compatible width and pitch. They can replace HTD, RPP, GT, and GT2 profile belts and are often used in conveying applications.atribut:
- Tooth Location: One Side
- Mitsuboshi Timing Belt L Type (Polyurethane) (Belt Timing)Deskripsi:Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
- Mitsuboshi Timing Belt Super Torque S3M 60 Type (Belt Timing)Deskripsi:Produk Super Torque Timing Belt S3M 60 Type dari Mitsuboshi ini memiliki size Belt Pitch Circumference dari 96-2250mm cocok digunakan pada mesin-mesin industri otomotif, HVAC dan pabrik lainnya
- Mitsuboshi Belting Timing Belt (Belt Timing)Deskripsi:Can be widely used for general industry. The standard belt is conductive. (Electrical resistance value: 6 MΩ or less) In order to prevent the belt from shifting, the tension body uses S-twist and Z-twist alternately.
- BANDO Timing Belt High Performance Super Torque Synchro Hp-Sts 100S5M (Belt Timing)Deskripsi:Belt HP-STS memiliki torsi dan transmisi yang lebih tinggi dibandingkan dengan belt gerigi trapezodial biasa. Berdasarkan teori meshing mengenai bentuk gerigi yang unik, belt yang lebih kaku dapat menghasilkan torsi dan transmisi yang lebih tinggi. Meskipun bergantung pada lebar area, kapasitas transmisi bisa 1,4 hingga 1,8 kali lebih tinggi dibandingkan dengan STS biasa. Dibandingkan dengan belt biasa, lebar belt ini dapat dikurangi sehingga dapat mengurangi suara bising yang dihasilkan. Karena kapasitas transmisi yang tinggi, lebar belt bisa dibuat lebih kecil dari belt biasanya, diameter pulley juga bisa lebih kecil. Desain pun bisa menjadi lebih compact.atribut:
- Structure: Back rubber/core wire/tooth cloth clean specification
- Belt Type: HP-S5M
- Belt Width (mm): 10
- Mitsuboshi Timing Belt Super Torque S8M 250 Type (Belt Timing)Deskripsi:It is a round-toothed belt with a high transmission capacity. Greatly expanded the reasonable field of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.
- Mitsuboshi V Belt A-Type (Vanbelt)Deskripsi:Mitsuboshi memiliki range produk V Belt A-Type yang lengkap dengan panjang 508-2515 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Finishing Material: Synthetic Rubber
- Mitsuboshi Timing Belt Super Torque S8M 600 Type (Belt Timing)Deskripsi:It is a round-toothed belt with a high transmission capacity. Greatly expanded the reasonable field of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.
- BANDO Rib Ace Belt Type 5PKDeskripsi:Produk Rib Ace Belt Type 5PK dari Bando ini memiliki range panjang dari 785-2500mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Number of Ribs: 5
- Center Distance (mm): 3.56
- Angle (°): 40
- Thickness (mm): 4.8
- BANDO Timing Belt HTD (Curvilinear) (Belt Timing)Deskripsi:HTD series timing belts are single-sided and work with matching series timing belt pulleys.atribut:
- Application: High Horsepower Applications
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Belt Material: Neoprene
- Length Type: Closed Loop
- Belt Series: HT
- Belt Trade Size: HTD
- Reinforcing Cord Material: Fiberglass
- Tooth Location: One Side
- Tooth Shape: Curvilinear
- Mitsuboshi Standard V-Belt Type A (Standard) (Vanbelt)Deskripsi:Mitsuboshi memiliki range produk Standard V-Belt Silver Type A yang lengkap dengan panjang 30-150inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Type: A
- Size: Standard
- BANDO Banfrescrum BeltDeskripsi:- Perpindahan transmisi yang halus seperti flat belt dapat terjadi pada kecepatan tinggi (sampai dengan 6m/s), tidak ada belt sinking pada pulley- Dapat digunakan pada pulley dengan diameter kecil dan dapat mengambil rasio kecepatan yang tinggi, sehingga sistem transmisi menjadi ringan dan compact- Banfrescrum memiliki dua atau tiga gunung dan minim getaran. Belt tidak akan lepas dari pulley.- Belt sudah tersambung. Tidak ada kontak dengan antar belt, lepas dari pulley, ideal untuk penggunaan horizontal. Tidak perlu menggunakan pulley khusus (seperti deep grooved pulley, dll).
- DAYTON HTD (Curvilinear) Timing Belt (Sabuk Timing)Deskripsi:HTD series timing belts are single-sided and work with matching series timing belt pulleys.atribut:
- UNSPSC: 26111801
- Standards: ARPM
- Application: All General Industry
- Country of Origin: Japan (subject to change)
- Resistance Properties: Heat Resistant; Oil Resistant
- Belt Material: Neoprene
- Belt Series: HT
- Belt Trade Size: HTD
- Length Type: Closed Loop
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Reinforcing Cord Material: Fiberglass
- Tooth Location: One Side
- Tooth Shape: Curvilinear
- Mitsuboshi V-Belt Standard B Type (16 to 99inch) (Vanbelt)Deskripsi:It is also handled as a standard type V-belt and easy to obtain.atribut:
- Belt Width (mm): 16.5
- Belt Height (mm): 11
- Angle (°): 40
- Electric Resistance Value: 50 M omega or more
- Operating Temperature Range (°C): -40 to +70
- Maximum Speed (m/s): 30
- Minimum Pulley Diameter (mm): 150
- Belt Material: Rubber
- BANDO Timing Belt Trapezoidal (Belt Timing)Deskripsi:XL series dust-free timing belts have a durable polyurethane construction that produces less dust than neoprene belts. They have trapezoidal teeth and are suitable for food processing applications requiring low to moderate amounts of torque. These timing belts should be paired with a compatible XL series pulley.atribut:
- UNSPSC: 26111802
- Application: Appliance and Office Machine
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -22
- Resistance Properties: Oil Resistant; Ozone Resistant
- Belt Material: Polyurethane
- Length Type: Closed Loop
- Reinforcing Cord Material: Fiberglass
- Tooth Location: One Side
- Tooth Shape: Trapezoidal
Daftar Harga s5m Terbaru November 2026
| Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing) | Rp199.900 |
| Mitsuboshi Timing Belt Super Torque S8M 150 Type (Belt Timing) | Rp329.900 |
| Mitsuboshi Timing Belt Super Torque S5M 150 Type (Belt Timing) | Rp299.900 |
| Mitsuboshi Timing Belt Super Torque S3M Type (Chloroprene Rubber) Standard Width 10 Mm (Belt Timing) | Rp109.900 |
| Continental Timing Belt (Belt Timing) | Rp869.900 |
| Mitsuboshi Timing Belt L Type (Polyurethane) (Belt Timing) | Rp329.900 |
| Mitsuboshi Timing Belt Super Torque S3M 60 Type (Belt Timing) | Rp85.900 |
| Mitsuboshi Belting Timing Belt (Belt Timing) | Rp51.900 |
| BANDO Timing Belt High Performance Super Torque Synchro Hp-Sts 100S5M (Belt Timing) | Rp189.900 |
| Mitsuboshi Timing Belt Super Torque S8M 250 Type (Belt Timing) | Rp559.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/87P102360295-6.jpg)
/P102358883-1.jpg)
/P102360301-1.jpg)
%20Standard%20%20Width%2010%20Mm%20(Belt%20Timing)/43P102373147-2.jpg)
/76P109551258-1.jpg)
%20(Belt%20Timing)/P102372670-1.jpg)
/P102360417-1.jpg)
/hrP110037639-1.jpg)
/P102362707-1.jpg)
/P102360338-1.jpg)
/m9P105427801-1.jpg)
/a5P102360365-2.jpg)

%20(Belt%20Timing)/35P110191113-1.jpg)
%20(Vanbelt)/lnP102125779-3.jpg)

%20Timing%20Belt%20(Sabuk%20Timing)/buP110181426-1.jpg)
%20(Vanbelt)/P102359749-1.jpg)

/iuP110195678-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)