Beli compactor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EVERYDAY Plate CompactorDeskripsi:Plate Compactor C80D adalah mesin pemadat yang menggabungkan antar tekanan dan getaran. Plate Compactor mempunyai efisiensi pemadatan yang baik, alat ini memungkinkan digunakan secara luas dalam tiap jenis pekerjaan pemadatan. Biasa digunakan sebagai pemadat permukaan aspal, permukaan kerikil, pasir dan proyek lainnya. C80D digunakan untuk memperbaiki dan merawat berbagai jalan, jalan tol, area parkir, lapangan olah raga dan halaman taman. C80D sangat cocok untuk pemadatan pada area yang sempit. Dilengkapi dengan mesin Diesel 170F dengan output hingga 4hp.
- TUNGLEE Compact Gear Motor Foot Mounted 1.5kW 2HP 3Ph (Motor Listrik)atribut:
- Mounting: Foot Mounted
- Phase: 3
- Power (HP): 2
- Power (kW): 1.5
- Type: Vertical Aluminium Alloy Motor Shell
- Voltage (V): 220/380
- TUNGLEE Compact Gear Motor Flange Mounted 1.5kW 2HP 3Phatribut:
- Mounting: Flange Mounted
- Phase: 3
- Power (HP): 2
- Power (kW): 1.5
- Type: Horizontal Aluminium Alloy Motor Shell
- Voltage (V): 220/380
- Husqvarna Walk-Behind Concrete SawDeskripsi:Walk-behind concrete saws with a 4-cycle gasoline engine are used to cut trenches and inlay and stress lines in concrete. Gas-powered concrete saws are slightly more fuel efficient and run cleaner than diesel-powered saws. They are used outdoors where fumes won't build up.atribut:
- Power Source: Gas Powered
- Item: Walk-Behind Concrete Saw
- HighPoint Mobile Compactor Granada SeriesDeskripsi:Filing system solution for compact and limited archive area. Granada compactor saves up to 60% of space usage. It is practical, modular and requires no drilling to the floor. Light and practical for less filing storage. Only for single column configuration. Specification Material: Metal powder coated with Epoxy Polyester Key: Central lock Name tag: Each line above the handle Feet: No need for a floor drill, height adjustable Load Capacity: 40 kg each shelf Aisle width: 800 mm File capacity: 1 column and 1 bay filled with 60 unit A4 file foldersCentral lock, Name tag per line above the handle, Height adjustable, File capacity per 1 column and 1 bay filled with 60 unit A4 file foldersatribut:
- Capacity (kg): 40 (each shelf)
- Material: Metal powder coated with Epoxy Polyester
- Color: Black
- TUNGLEE Compact Gear Motor Foot Mounted 0.4kW 1/2HP 3Phatribut:
- Mounting: Foot Mounted
- Phase: 3
- Power (HP): 1/2
- Power (kW): 0.4
- Type: Vertical Aluminium Alloy Motor Shell
- Voltage (V): 220/380
- KESTONE Compactoratribut:
- Length (mm): 1070
- Height (mm): 800
- Plate Size (mm): 410x460
- Vibration (vpm): 5.4
- Max. Incline (°): 25
- Impact Force (t): 5-8
- Machine Type: Rabin EY 20(5HP)
- Speed (m/minute): 20-25
- TUNGLEE Compact Gear Motor Flange Mounted 2.2kW 3HP 1Phatribut:
- Mounting: Flange Mounted
- Phase: 1
- Power (HP): 3
- Power (kW): 2.2
- Type: Horizontal Aluminium Alloy Motor Shell
- Voltage (V): 220/380
- Future Star Gasoline Stamperatribut:
- Gasoline Powered: 6.5P
- Capacity (kg): 95
- Centrifugal Force (kgf/KN): 1570/15.4
- Working Speed (m/minute): 25
- Striking Depth (mm): 350
- Maximum Climb: 20
- Vibration Frequency (Hz/Vpm): 94/5640
- Plate Size (mm): 480x500
- Volume Size (mm): 500x550x700 (1050)
- Compaction Area (m²/hour): 620-700
- Husqvarna Compactor Forward Plateatribut:
- Item: Compactor,Forward Plate,Honda,LAT,AC
- Hyundai Plate Compactor CNP90Deskripsi:Hyundai Compactor provides high productivity and reliable quality result.Designed for compact granular soils and asphalt, Hyundai Compactor has it all-top performance, easy handling, low maintenance and long life.
- Loncin Plate CompactorDeskripsi:Loncin C90-L merupakan Plate Compactor atau sering di sebut Stamper Kodok ini banyak diaplikasikan pada pekerjaan pemadatan paving block, konstruksi jalan dan pekerjaan sipil lainnya. Stamper kodok dirancang sesuai dengan standar dalam industri (road machine), yang bertujuan untuk memaksimalkan produktivitas dan kinerja.atribut:
- Output (HP): 5-6
- Reversible: No
- Plate Size (mm): 540x450
- Vibrating Frequency (VPM): 4750
- Centrifugal Force (kN): 16
- Maximum Travel Speed (m/minute): 20
- Dimensions (LxWxH) (mm): 590x480x320
- Engine Power (hp): 5.5
- Fuel Tank Capacity (L): 3.6
- Fuel Type: Fuel
- Multipurpose Machine Model: G 160F/FA
- Start Machine: Recoil
- ALDO Mesin Mini Excavatoratribut:
- Arm Length (mm): 1500
- Bucket Capacity (m): 0.035
- Bucket Width (including Teeth) (mm): 410
- Chassis Width (mm): 910
- Climbing Ability: 30°
- Dozer Blade Lifting Height (mm): 150
- Engine Model: KD192F
- Engine Power (kW): 7.6
- Excavation Depth (mm): 1500
- Excavation Height (mm): 2500
- Excavation Radius (mm): 2000
- Forearm Length (mm): 1000
- Overall Machine Size (LxWxH) (cm): 210x91x205 (arm retracted)
- Packing Dimensions (mm): 285x110x160
- Patform Ground Clearance (mm): 360
- Radius Gyration (mm): 1050
- Rotation Speed (rpm): 8
- Total Track Height (mm): 1400 (including dozer blade)
- Track Height x Width (mm): 320x180
- Unloading Height (mm): 1400
- FIRMAN Hydraulic Plate CompactorDeskripsi:Plate Compactor FPC80EC adalah salah satu produk mesin konstruksi dari Firman Indonesia yang digunakan sebagai alat untuk memadatkan tanah, aspal atau susunan batu dalam proyek konstruksi seperti pengerjaan jalan, pembangunan gedung ataupun pekerjaan konstruksi lainnya. Plate compactor ini menggunakan engine Firman SFE160 yaitu mesin penggerak 4 tak dengan kapasitas silinder 163 cc dan daya sebesar 5,5 HP/3600rpm. Mesin ini memiliki kapasitas tangki bahan bakar sebesar 3.6 liter dan kapasitas tangki oli sebesar 600 ml. Mesin ini juga memiliki keunggulan hemat dalam penggunaan. Dengan kapasitas tangki bahan bakar 3.6 liter, mesin ini dapat digunakan hingga maksimal 4 jam (Beban 75%). Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, pengguna tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Mesin ini dilengkapi dengan plat yang berukuran besar, yaitu 500 mm x 360 mm. Cocok digunakan untuk memadatkan tanah pada proyek konstruksi, dari lahan yang sempit hingga lahan yang besar. Plat mesin ini juga terbuat dari bahan baja yang kuat sehingga dapat digunakan untuk memadatkan berbagai jenis dan kondisi tanah. Dengan kecepatan maksimal 1,44km/jam mesin ini mudah bermanuver dan dapat memadatkan tanah hingga kedalaman pemadatan mencapai 200 mm. Mesin ini juga dilengkapi dengan tangki air berkapasitas 10 Liter. Pada bagian tangki air terdapat keran yang dapat mengeluarkan air dengan cara membuka keran ke posisi on. Dengan jumlah kadar air yang optimal, tingkat kepadatanan tanah akan menjadi lebih maksimal. Handle pegangan pada mesin ini juga didesain ergonomis sehingga nyaman digunakan. Pada handle pegangan terdapat tuas untuk mengendalikan frekuensi getaran yang dihasilkan mesin. Mesin ini juga mudah bertransportasi karena dilengkapi dengan roda belakang yang posisinya dapat diatur sehingga mesin ini mudah untuk dipindahkan atau dibawa kemana saja. Dengan menggunakan mesin ini, pekerjaan memadatkan tanah akan lebih cepat dan efisien daripada menggunakan metode konvensional yang memerlukan tenaga yang ekstra. Mesin ini sangat cocok bagi anda yang mempunyai kegiatan/usaha dalam bidang konstruksi.atribut:
- Compatible Engine: https://www.monotaro.id/s017079259.html & https://www.monotaro.id/s017079266.html
- TUNGLEE Compact Gear Motor Flange Mounted 2.2kW 3HP 1Ph Brakeatribut:
- Brake: Electromagnetic Brake
- Mounting: Flange Mounted
- Phase: 1
- Power (HP): 3
- Power (kW): 2.2
- Type: Horizontal Aluminium Alloy Motor Shell
- Voltage (V): 220/380
- TUNGLEE Compact Gear Motor Foot Mounted 0.75kW 1HP 3Ph (Dinamo Motor Listrik)atribut:
- Mounting: Foot Mounted
- Phase: 3
- Power (HP): 1
- Power (kW): 0.75
- Type: Vertical Aluminium Alloy Motor Shell
- Voltage (V): 220/380
- TUNGLEE Compact Gear Motor Foot Mounted 2.2kW 3HP 3Ph (Motor Listrik)atribut:
- Mounting: Foot Mounted
- Phase: 3
- Power (HP): 3
- Power (kW): 2.2
- Type: Vertical Aluminium Alloy Motor Shell
- Voltage (V): 220/380
- TIGON Plate CompactorDeskripsi:Dilengkapi dengan roda sebagai transportasi, memudahkan untuk dipindahkan kemana saja.atribut:
- Standard: ISO9001:2015
Daftar Harga compactor Terbaru October 2026
| EVERYDAY Plate Compactor | Rp15.999.900 |
| TUNGLEE Compact Gear Motor Foot Mounted 1.5kW 2HP 3Ph (Motor Listrik) | Rp8.399.900 |
| TUNGLEE Compact Gear Motor Flange Mounted 1.5kW 2HP 3Ph | Rp8.399.900 |
| Husqvarna Walk-Behind Concrete Saw | Rp109.999.900 |
| HighPoint Mobile Compactor Granada Series | Rp23.999.900 |
| TUNGLEE Compact Gear Motor Foot Mounted 0.4kW 1/2HP 3Ph | Rp4.299.900 |
| KESTONE Compactor | Rp10.999.900 |
| TUNGLEE Compact Gear Motor Flange Mounted 2.2kW 3HP 1Ph | Rp9.599.900 |
| Future Star Gasoline Stamper | Rp20.999.900 |
| Husqvarna Compactor Forward Plate | Rp129.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/onP111202887-1.jpg)










/P103153832-1.jpg)
/a2P111204362-1.jpg)



/mdP111202805-1.jpg)
/pkP111202920-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)