Beli servo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Delta AC/DC Servo MotorDeskripsi:The high-performance, cost-effective ASDA-B2 Series servo motors and drives meet the requirements for general-purpose machine control applications in the industrial automation market and enhance the competitive advantage of servo systems.atribut:
- Phase: 1/3 PH
- Voltage (V AC): 220
- Panasonic Servo motorDeskripsi:High inertia, Lead wire typeFamily name : MINAS A6MHMF Seriesatribut:
- Type: High inertia
- Protection Class: IP65
- Voltage (V): 200
- Continuous Stall Torque (N ⋅ m): 2.86
- Flange Sq. Dimension (mm): 80
- Max. Current (A (o-p)): 18.8
- Maximum Rated Rotation Speed (rpm): 6000
- Moment of iIertia of rotor ( x10-4 kg ⋅ m²): 1.56
- Momentary Max. Peak Torque (N ⋅ m): 8.36
- Motor lead-out configuration: Lead Wire
- Output Rating (W): 750
- Power Supply Capacity (kVA): 1.8
- Rated Current (A (rms)): 3.8
- Rated Rotation Speed (rpm): 3000
- Rated Torque (N ⋅ m): 2.39
- Orientalmotor AC Servo Motor NX SeriesDeskripsi:Accessories: Motor, circuit, motor cable (2 m), encoder cable (2 m), input/output signal connector, motor connector, regenerative resistor input/main power input terminal connector, DC24V power input/regenerative resistor thermal input/electromagnetic brake connection Terminal connector, connector connection lever, instruction manual
- OMRON AC Servomotor Cylinder Typeatribut:
- Momentary Maximum Rotation Speed (rpm): 5000
- Momentary Maximum Torque (N m): 1.91
- Rated Current (A (rms)): 1.6
- Allowable Radial Load (N): 245
- Allowable Thrust Load (N): 98
- Applicable Drivers: (R88D-) KP02H
- Applicable Load Inertia: 30 times the rotor inertia max.
- Electrical Time Constant (ms): 2.6
- Mechanical Time Constant With Brake (ms): 0.84
- Mechanical Time Constant Without Brake (ms): 0.71
- Momentary Maximum Current (A (rms)): 6.9
- Output Rating (W): 200
- Power Rate with Brake (kW/s): 25.8
- Power Rate without Brake (kW/s): 30.3
- Radiator Plate Dimensions (Material): 130x120x12 (AI)
- Rated Rotation Speed (rpm): 3000
- Rated Torque (N m): 0.64
- Rotor Inertia With Brake (kgxm²): 0.16x10¯⁴
- Rotor Inertia Without Brake (kgxm²): 0.14x10¯⁴
- Torque Constant (N m/A): 0.29±10%
- Namota Motorcycle Acc. Phone Holder for Motorcycle (Aksesoris Sepeda Motor)atribut:
- Color: Blue
- Bola Dunia Copy Paper F4 Folio 80gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 80
- Size: Folio
- AS ONE Arduino Uno Arduinoatribut:
- Main Chip: ATmega 328
- Working Voltage (V): 5
- Digital I/O pin: 14 (6 PWM Output)
- Analog Input: 6
- Flash Memory: 32 KB (ATmega 328)
- Operating Voltage (V DC): 7 to 12
- TONATA Carbon Dioxide (CO2) Fire Extinguisher (SNI) (APAR Karbondioksida/APAR CO2)Deskripsi:Alat Pemadam Api Tonata SNI/APAR Karbondioksida 2 kgDalam kemasan:1. Alat Pemadam Api (siap pakai)2. Steel Nozzle (terpasang)3. Bracket4. Manual Book5. Baut dan Phiseratribut:
- Tube Material: Steel St12
- Tube Type: Stored-Pressure System
- Mitsubishi Electric MELSERVO-J5 series servo motor HK-RT seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Rotation Speed (rpm): 3000
- Delta Motion Servo DriveDeskripsi:To meet the demanding requirements of motion control applications in industrial automation and satisfy the needs of high-precision positioning control requested by machine designers and system integrators, Delta launched the high-performance motion control ASDA-A2 series servo motors and servo drives in 2009.atribut:
- Continuous Output Current (Arms): 11.9
- Instant Max Output Current (Arms): 33.32
- Phase: 1/3 PH
- Rated Output Power (kW): 3
- Type: RS-485, Full-Closed Control, CANopen, Analog Voltage Control, Pulse Input Port, PR Parameters, E-CAM
- Voltage (V AC): 400
- Mitsubishi Electric AC/DC Servo MotorDeskripsi:AC brushless rotary servo motor with straight shaft + built-in absolute feedback encod. (17-bit) + oil seal - Mitsubishi Electric (MELSERVO J2S series) - Rated output 1500W / 1.5kW - 17-bit (equivalent to 131072ppr) feedback - Rated current 9A - Supply voltage 200Vac class - Rated torque 7.16Nm nominal - Rated rotational speed 2000rpm - 130x130mm flange mounting - IP65 - rated for 0...+40°C ambientatribut:
- Degree of Protection: IP65
- Operating Ambient Temperature (°C): 0 to +40
- Resolution (ppr, bit): 17-bit (equivalent to 131072 ppr)
- Storage Ambient Temperature (°C): -15 to +70
- Supply Voltage (VAC): 200 (class)
- Kondo Kagaku Servo Motoratribut:
- Max Operating Angle (°): 270
- Orientalmotor Servo MotorDeskripsi:These servo motors are equipped with a battery-free absolute sensor. They are suitable for positioning applications with a large amount of travel, since they achieve high torque in the high speed range.No External Sensors RequiredBattery FreeAZX Series Driver and Connection Cables requiredOperating Atmosphere : No corrosive gases. Must not be exposed to oil or other liquids.Degree of Protection : IP65 (excluding installation surface and connector locations.)Shaft Runout : 0.05 T.I.R. (mm)Concentricity : 0.075 T.I.R. (mm)Perpendicularity : 0.075 T.I.R. (mm)Safety Standards : UL; CEatribut:
- Detector: Mechanical Multi-Turn Absolute Encoder; 1 Turn: 16bit, Multi-Turn: ±900 rotations (1800 rotations)
- Product Line: Oriental Motor®
- Rated Output Power (W): 400 (1/2HP)
- Thermal Class: 130 (B)
- Kinco Servo Motor SMC Seriesatribut:
- Speed (rpm): 3000
- OMRON Servo Driveatribut:
- Type: 1S servo system servo driver, communication type
- Voltage (V): 200
- Power Supply: Alternating current
- types: servo driver
- Communication Method: EtherCAT communication type
Daftar Harga servo Terbaru October 2026
| Mitsubishi Electric Servo Motor | Rp7.199.900 |
| Delta AC/DC Servo Motor | Rp9.999.900 |
| Panasonic Servo motor | Rp9.599.900 |
| Orientalmotor AC Servo Motor NX Series | Rp9.499.900 |
| OMRON AC Servomotor Cylinder Type | Rp4.699.900 |
| Kinco Servo Motor & Driver Set | Rp14.999.900 |
| Namota Motorcycle Acc. Phone Holder for Motorcycle (Aksesoris Sepeda Motor) | Rp43.900 |
| Bola Dunia Copy Paper F4 Folio 80gsm (Kertas HVS / Fotocopy) | Rp62.900 |
| AS ONE Arduino Uno Arduino | Rp1.699.900 |
| TONATA Carbon Dioxide (CO2) Fire Extinguisher (SNI) (APAR Karbondioksida/APAR CO2) | Rp919.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/7rP108391279-1.jpg)
/awP103673392-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Carbon%20Dioxide%20(CO2)%20Fire%20Extinguisher%20(SNI)%20(APAR%20Karbondioksida%2FAPAR%20CO2)/05P111985005-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)