Beli pulley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EVN SP Pulley (Pulli Sp)
    67%
    Mulai

    Rp789.900

    EVN SP Pulley (Pulli Sp)
    atribut:
    • Material: Gray cast iron
    • Datum Diameter (mm): 200
    • Number of Grooves: 2
    • Suitable Bushing: 2517
    • Diagram Number: 10
    • Purpose of Use: For speed change by belt conduction.
  2. EVN Bushing Pulley SPA (Busing Pulli)
    50%
    Mulai

    Rp449.900

    EVN Bushing Pulley SPA (Busing Pulli)
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  3. TB WOOD S Pulley
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

    TB WOOD S Pulley
    Deskripsi:
    Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Material: Cast Iron
  4. INNOTECH SNS NS V Pulley
    70%
    Mulai

    Rp119.900

    INNOTECH SNS NS V Pulley
    atribut:
    • Material: Gray cast iron
    • Number of Grooves: 1
    • Bottom Hole Diameter (mm): 9
    • Width (mm): 20
    • Diagram Number: 2
    • Purpose of Use: For belt conduction.
  5. CONGRESS Stepped V-Belt Pulley
    Mulai

    Rp809.900

    CONGRESS Stepped V-Belt Pulley
    Deskripsi:
    Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.
    atribut:
    • UNSPSC: 31171804
    • Bore Diameter (inch): 5/8
    • Finish: Zinc Plated
    • For Belt Section: 4L; A
    • For V-Belt Type: Classical
    • Includes: Set Screws
    • Keyway: Yes
    • Material: Zinc
    • Material Fabrication: Cast
    • Material Grade: Zamak 3
    • Resistance Properties: Corrosion Resistant; Spark Free
  6. NBK Standard V Pulley A Series
    Mulai

    Rp77.900

    NBK Standard V Pulley A Series
    atribut:
    • Groove Section: A
  7. Martin Timing Pulley 40-T10 Type
    Mulai

    Rp849.900

    Martin Timing Pulley 40-T10 Type
    atribut:
    • Bore: Pilot Bore
    • Pitch Diameter (mm): 5
    • Pulley Type: T10
    • Pulley Width (mm): 40
  8. H.H.H. Steel Pulley Snatch
    Mulai

    Rp369.900

    H.H.H. Steel Pulley Snatch
    atribut:
    • Material: Steel
    • Specification: Oil-bearing metal insert
  9. EVN SP Pulley
    70%
    Mulai

    Rp219.900

    EVN SP Pulley
    atribut:
    • Material: Gray cast iron
  10. Daytona Drivetrain Part WR Tsuki Hi Speed Pulley V 125 (Komponen Penggerak Otomotif)
    Mulai

    Rp1.099.900

    Daytona Drivetrain Part WR Tsuki Hi Speed Pulley V 125 (Komponen Penggerak Otomotif)
    atribut:
    • Set Contents: Pulley bodyx1, DWR weight roller 13 gx6
    • Main Compatible Vehicle: Address V125/S (K5/6/7/9/L0/1)
  11. Yokoduna Stainless Pulley
    Mulai

    Rp1.999.900

    Yokoduna Stainless Pulley
    atribut:
    • Material: Frame = Stainless steel (SUS304); Wheels = LP Plus
  12. Gates V-Belt Pulley
    Mulai

    Rp2.799.900

    Gates V-Belt Pulley
    Deskripsi:
    Bushed-bore cast-iron wedge V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat. These pulleys are designed for wedge V-belts which are designated with a "V" and have a deeper profile allowing it to transfer higher power than classical V-belts.
    atribut:
    • UNSPSC: 31171804
    • Bore Type: Bushed
    • For Belt Section: 3V; 3VX
    • For Bushing Type: Quick Detachable
    • For V-Belt Type: Wedge; Cogged; Banded
    • Material: Cast Iron
    • Minimum Bore Diameter (inch): 1/2
    • Pulley Construction: Plain
  13. Martin Timing Pulley 85MM HTD Taper Bore
    Mulai

    Rp2.899.900

    Martin Timing Pulley 85MM HTD Taper Bore
    atribut:
    • Bore: Taper Bore
    • Width Belt (mm): 85
  14. Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Made Of Iron, Untreated)
    Mulai

    Rp2.399.900

    Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Made Of Iron, Untreated)
    atribut:
    • Type: Timing pulley
    • Dimension H (mm): 3.5
    • Dimension W (mm): 33
    • Nominal Width (mm): 30
    • Dimension La (mm): 40
    • Material (Pulley): Steel material
    • Processing: Two tapping processes (on the key, 120 degree position)
    • Shape: With flange
    • Surface Treatment: Untreated
  15. DAYCO Tension Pulley (Katrol Penegang)
    Mulai

    Rp1.299.900

    DAYCO Tension Pulley (Katrol Penegang)
    atribut:
    • UNSPSC: 26111807
  16. ESSICK AIR PRODUCTS Variable-Pitch V-Belt Pulley
    Mulai

    Rp619.900

    ESSICK AIR PRODUCTS Variable-Pitch V-Belt Pulley
    Deskripsi:
    Fixed-bore cast-iron variable-pitch V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Material: Cast Iron
    • Set Screw Location: 180° from Keyway; 90° Apart
    • Standards: ISO 9001: 2008
Daftar Harga pulley Terbaru October 2026
EVN SP Pulley (Pulli Sp)Rp789.900
EVN Bushing Pulley SPA (Busing Pulli)Rp449.900
TB WOOD S PulleyRp429.900
INNOTECH SNS NS V PulleyRp119.900
CONGRESS Stepped V-Belt PulleyRp809.900
NBK Standard V Pulley A SeriesRp77.900
Martin Timing Pulley 40-T10 TypeRp849.900
H.H.H. Steel Pulley SnatchRp369.900
EVN SP PulleyRp219.900
Felix Lifting Snatch Block Hook Type (Blok Katrol)Rp51.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)